All Category

Cable Ladder Earth Bonding Wires

View : Grid List
Filter

19 Item(s)

Set Ascending Direction
  1. Earth bond wire
    NEGUROSU DENKO Earth bond wire
    * Please use the stainless steel screw type for the hot-dip galvanized cable rack. Also, in the case of a stainless steel cable rack, it cannot be attached with a tapping screw, so please use the standard specifications for public building work. * All bond wire bodies are IV wires with crimp term... Read More
    Color  (Wire coating) Green 
    Rating:
    100%
    from S$6.19
    Min. 5 days
  2. Earth bond wire mounting bracket
    NEGUROSU DENKO Earth bond wire mounting bracket
    from S$24.99
    Min. 2 days
  3. Earth bond wire
    NEGUROSU DENKO Earth bond wire
    from S$2.99
    Min. 6 days
  4. Earth bond wire mounting bracket (plug-in type)
    NEGUROSU DENKO Earth bond wire mounting bracket (plug-in type)
    from S$21.99
    Min. 2 days
  5. Earth bond wire
    NEGUROSU DENKO Earth bond wire
    Ideal for electrical connections related to solar cell arrays.
    Cable Size (mm2 Suitable for  S-PVEK1 
    from S$2.79
    Min. 4 days
  6. Earth bond wire for aluminum rack
    NEGUROSU DENKO Earth bond wire for aluminum rack
    Makes an electrical connection between the master girders. The ground bond wire can be attached without processing the main girder.
    Color  (Wire coating) Green 
    from S$16.99
    Min. 6 days
  7. Bolt / Nut for public building construction standard specification earth bond wire
    NEGUROSU DENKO Bolt / Nut for public building construction standard specification earth bond wire
    * S-EBKS1-M □ does not come with a ground bond wire. Please prepare the ground bond wire separately.
    Material  Stainless steel 
    from S$4.99
    Min. 5 days
  8. Ground bond wire for rack cover
    NEGUROSU DENKO Ground bond wire for rack cover
    Makes an electrical connection between the covers. It can be installed even after the cover is installed in the rack. * Screw size and mounting method do not conform to the 2010 version of the standard specifications for public building work (electrical equipment work). * Please use S-EBCV55-15 f... Read More
    Color  (Insulation wire) Green 
    from S$16.99
    Min. 5 days
  9. Earth bond bracket stainless steel specifications
    MIRAI INDUSTRY Earth bond bracket stainless steel specifications
    Used to attach the ground bond wire.
    Material  Stainless steel 
    from S$7.29
    Min. 5 days
  10. Ground bond wire for rack cover
    NEGUROSU DENKO Ground bond wire for rack cover
    Makes an electrical connection between the covers. It can be installed even after the cover is installed in the rack. * Screw size and mounting method do not conform to the 2010 version of the standard specifications for public building work (electrical equipment work). * The surface treatment of... Read More
    Color  (Wire coating) Green 
    from S$9.79
    Min. 6 days
  11. Earth bond wire
    NEGUROSU DENKO Earth bond wire
    from S$7.69
    Min. 19 days
  12. Public building construction standard specification earth bond wire
    NEGUROSU DENKO Public building construction standard specification earth bond wire
    Mounting bolts and nuts that conform to the standard specifications for public building work (electrical equipment work) are included. * All bond wire bodies are IV wires with crimp terminals for copper wires. * Environmentally friendly types use eco-wires coated with flame-resistant polyethylene.
    Color  (Wire coating) Green 
    from S$12.99
    Min. 5 days
  13. Earth bond wire + nickel
    NEGUROSU DENKO Earth bond wire + nickel
    Ideal for whiskers in an indoor computer environment Earth bond wire
    from S$12.99
    Min. 5 days
  14. Earth bond metal fittings (silver) made of steel
    MIRAI INDUSTRY Earth bond metal fittings (silver) made of steel
    Used to attach the ground bond wire.
    Material  Steel 
    from S$5.59
    Min. 5 days
  15. Earthing material
    Panasonic Earthing material
    from S$18.99
    Min. 7 days
  16. Earth bond wire
    MIRAI INDUSTRY Earth bond wire
    Used for electrical connection between racks and between racks and separators.
    Contact Resistance (mΩ)  MAX2.5mΩ  Length (mm)  500 
    Discontinued
  17. Earth Bond Line Ministry of Land, Infrastructure, Transport and Tourism specifications
    MIRAI INDUSTRY Earth Bond Line Ministry of Land, Infrastructure, Transport and Tourism specifications
    Used for electrical connection between racks and between racks and separators.
    Contact Resistance (mΩ)  MAX2.5mΩ  Length (mm)  500 
    Discontinued
  18. Earth terminal
    Panasonic Earth terminal
    It is used where the length of the ground bond wire is 500 mm or more.
    Type  70・100  Cable Size (mm2 5.5  Mass (kg)  0.005 
    Discontinued
  19. Earth bond wire
    Panasonic Earth bond wire
    It is used in places where the electrical connection is not perfect, such as where the connection cannot be made firmly with bolts. The DL191 is a plug-in type so it can be easily installed. At the mounting location, first attach the male tab terminal together with the square root round head bolt... Read More
    Color  Green  Type  70・100 
    Discontinued
View : Grid List
Filter

19 Item(s)

Set Ascending Direction