All Category

Cable Ladder Cover Clamps

View : Grid List
Filter

24 Item(s)

Set Ascending Direction
  1. Cover clamp
    NEGUROSU DENKO Cover clamp
    * Please use CVCBC to protect the end of the clamp. * Considering strong winds such as typhoons, attach four or more cover clamps to one cover. (Items attached to the joint of the cover are not included in the quantity.) There is a risk of scattering or dropping. * Do not use the cover clamp for ... Read More
    from S$8.19
    Min. 2 days
  2. Cover clamp
    NEGUROSU DENKO Cover clamp
    * Considering strong winds such as typhoons, attach four or more cover clamps to one cover. (Items attached to the joint of the cover are not included in the quantity.) There is a risk of scattering or dropping. * Do not use the cover clamp for the bottom plate.
    from S$14.99
    Min. 18 days
  3. Bottom plate cover clamp
    NEGUROSU DENKO Bottom plate cover clamp
    The rack cover can be used as a bottom plate. When used in combination with the top and bottom cover clamps (CVCTB □), covers can be attached to the top and bottom of the rack. * Considering strong winds such as typhoons, attach four or more bottom plate cover clamps to one cover. (Items attached... Read More
    from S$16.99
    Min. 19 days
  4. Upper / lower cover clamp
    NEGUROSU DENKO Upper / lower cover clamp
    When used in combination with the bottom plate cover clamp, the cover can be attached to both the top and bottom sides. You can open and close the top cover for inspection without removing the bottom cover. It can also be attached to the steady rest bracket (SRS8, 13, QRS8, 13) for the bottom rac... Read More
    from S$10.99
    Min. 18 days
  5. Bottom plate cover clamp for connection
    NEGUROSU DENKO Bottom plate cover clamp for connection
    The rack cover can be used as a bottom plate. When used in combination with the top and bottom cover clamps (CVCTB □), covers can be attached to the top and bottom of the rack. * Considering strong winds such as typhoons, attach four or more bottom plate cover clamps to one cover. (Items attached... Read More
    Type  Melamine resin baking finish 
    from S$19.99
    Min. 19 days
  6. Cover clamp
    NEGUROSU DENKO Cover clamp
    * In consideration of the environment, the plating process will be changed from hexavalent chrome plating to trivalent chrome plating. (The color changes from a color close to gold to a color close to silver) Please note that it may be mixed depending on the product because it will be switched se... Read More
    from S$18.99
    Min. 19 days
  7. Bottom plate cover clamp
    NEGUROSU DENKO Bottom plate cover clamp
    The rack cover can be used as a bottom plate. When used in combination with the top and bottom cover clamps (CVCTB □), covers can be attached to the top and bottom of the rack. * Due to environmental friendliness, the plating process will be changed from hexavalent chrome plating to trivalent chr... Read More
    from S$22.99
    Min. 19 days
  8. Bottom plate cover clamp
    NEGUROSU DENKO Bottom plate cover clamp
    The AR type rack cover can be used as a bottom plate. When used in combination with the top and bottom cover clamps (ACVCTB □), covers can be attached to the top and bottom of the rack. * In consideration of strong winds such as typhoons, attach four or more bottom plate cover clamps to one cover... Read More
    Surface Treatment  Anodized clear paint 
    from S$21.99
    Min. 19 days
  9. Upper / lower cover clamp
    NEGUROSU DENKO Upper / lower cover clamp
    Please use together with the bottom plate cover clamp (□ ACVCB □). You can open and close the top cover for inspection without removing the bottom cover. AR type master girder can be used for each size. It can also be attached to the steady rest bracket (□ ARS8) for the bottom rack cover. The upp... Read More
    Surface Treatment  Anodized clear paint 
    from S$12.99
    Min. 18 days
  10. Upper / lower cover clamp
    NEGUROSU DENKO Upper / lower cover clamp
    When used in combination with the bottom plate cover clamp, the cover can be attached to both the top and bottom sides. You can open and close the top cover for inspection without removing the bottom cover. It can also be attached to the steady rest bracket (SRS8, 13, QRS8, 13) for the bottom rac... Read More
    from S$15.99
    Min. 19 days
  11. Bottom plate cover clamp
    NEGUROSU DENKO Bottom plate cover clamp
    from S$16.99
    Min. 19 days
  12. Bottom plate cover clamp for connection
    NEGUROSU DENKO Bottom plate cover clamp for connection
    The rack cover can be used as a bottom plate. When used in combination with the top and bottom cover clamps (CVCTB □), covers can be attached to the top and bottom of the rack. * Due to environmental friendliness, the plating process will be changed from hexavalent chrome plating to trivalent chr... Read More
    from S$27.99
    Min. 19 days
  13. Cover clamp
    NEGUROSU DENKO Cover clamp
    from S$11.99
    Min. 19 days
  14. Aluminum  Bottom plate cover clamp
    NEGUROSU DENKO Aluminum Bottom plate cover clamp
    The AR type rack cover can be used as a bottom plate. When used in combination with the top and bottom cover clamps (ACVCTB □), covers can be attached to the top and bottom of the rack.
    Suitable for  (Cable rack) 15AR  Material  Aluminum alloy 
    from S$27.99
    Min. 18 days
  15. Upper / lower cover clamp
    NEGUROSU DENKO Upper / lower cover clamp
    from S$9.89
    Min. 19 days
  16. Cover clamp for CV120 division
    NEGUROSU DENKO Cover clamp for CV120 division
    * In consideration of the environment, the plating process will be changed from hexavalent chrome plating to trivalent chrome plating. (The color changes from a color close to gold to a color close to silver) Please note that it may be mixed depending on the product because it will be switched se... Read More
    from S$55.99
    Min. 19 days
  17. Bottom plate cover clamp for connection
    NEGUROSU DENKO Bottom plate cover clamp for connection
    from S$22.99
    Min. 19 days
  18. Cover clamp
    MIRAI INDUSTRY Cover clamp
    Use when mounting the cover outdoors or when fixing it more firmly. Use the screw type of the cover mounting bracket to firmly fix the parts that cannot be fixed with the cover clamp, such as the end of the branch. * When using in a place affected by wind such as outdoors, attach 3 or more covers... Read More
    Material  Aluminum (screws: stainless steel) 
    from S$8.99
    Min. 5 days
  19. Cover clamp
    NEGUROSU DENKO Cover clamp
    * In consideration of the environment, the plating process will be changed from hexavalent chrome plating to trivalent chrome plating. (The color changes from a color close to gold to a color close to silver) Please note that it may be mixed depending on the product because it will be switched se... Read More
    from S$11.99
    Min. 19 days
  20. Protective cap for cover clamp
    MIRAI INDUSTRY Protective cap for cover clamp
    Used to protect the end of the cover clamp.
    Material  Made of soft vinyl chloride  Suitable for  Cover clamp 
    Discontinued
  21. Cover clamp
    MIRAI INDUSTRY Cover clamp
    Used for fixing the aluminum cover to the EG rack.
    Discontinued
  22. Cover clamp
    Panasonic Cover clamp
    Used when attaching the cover to the cable rack body.
    Discontinued
  23. For upper / lower cover clamp one side
    MIRAI INDUSTRY For upper / lower cover clamp one side
    Used for fixing the aluminum cover to the EG rack. For upper and lower covers, the upper and lower covers can be fixed independently.
    Discontinued
  24. For upper and lower cover clamp
    MIRAI INDUSTRY For upper and lower cover clamp
    Used for fixing the aluminum cover to the EG rack. For upper and lower covers, the upper and lower covers can be fixed independently.
    Discontinued
View : Grid List
Filter

24 Item(s)

Set Ascending Direction