All Category

Cable Ladder Joint Brackets

View : Grid List
Filter

Items 1 - 40 of 127

Set Ascending Direction
  1. Fitting
    NEGUROSU DENKO Fitting
    Without a bond wire, you can get the same electrical connection as when using a bond wire. (Compatible with BLC method) Metal fittings used to connect racks. * Install the bolts from the inside of the rack, and tighten the bolts from the outside via the fittings. If installed in reverse, the tip ... Read More
    from S$7.59
    Min. 2 days
  2. Upper and lower bend fitting SRVG90
    NEGUROSU DENKO Upper and lower bend fitting SRVG90
    Connection bracket with upper and lower steps. Horizontal to vertical and vertical to horizontal connections are possible.
    from S$22.99
    Min. 2 days
  3. Joint (for horizontal drawing only)
    NEGUROSU DENKO Joint (for horizontal drawing only)
    It is a metal fitting with two bolts. The connection work can be shortened by about half compared to the four bolts. Without a bond wire, you can get the same electrical connection as when using a bond wire. (Compatible with BLC method) Metal fittings used to connect racks. * Please use the teles... Read More
    from S$6.69
    Min. 2 days
  4. Fitting
    NEGUROSU DENKO Fitting
    Without a bond wire, you can get the same electrical connection as when using a bond wire. (Compatible with BLC method) Metal fittings used to connect racks. * Install the bolts from the inside of the rack, and tighten the bolts from the outside via the fittings. If installed in reverse, the tip ... Read More
    from S$13.99
    Min. 2 days
  5. Vertical joint
    NEGUROSU DENKO Vertical joint
    A connection fitting that swings freely in the vertical direction. * Please support the joint metal fittings with hanging metal fittings within 300 mm. There is a risk of damage.
    from S$12.99
    Min. 2 days
  6. Vertical joint (non-bonded type) SRFG1NB
    NEGUROSU DENKO Vertical joint (non-bonded type) SRFG1NB
    Bonding at the universal joint can be omitted. (Compliant with the standard specifications for public building work (electrical equipment work)) A non-bond type connection fitting that swings freely in the vertical direction. * Tighten the nut with a torque of 19.61N ・ m [200kgf ・ cm]. Inadequa... Read More
    from S$15.99
    Min. 2 days
  7. Fitting
    NEGUROSU DENKO Fitting
    * Install the bolts from the inside of the rack, and tighten the bolts from the outside via the fittings. If installed in reverse, the tip of the bolt may damage the cable sheath. * Please use the telescopic joint fittings for each straight part 15m (5 standard lengths). It may be deformed due to... Read More
    from S$6.79
    Min. 18 days
  8. Fitting
    NEGUROSU DENKO Fitting
    * Install the bolts from the inside of the rack, and tighten them with nuts from the outside via the fittings. If installed in reverse, the tip of the bolt may damage the cable. * Please use the telescopic joint fittings for each straight part 30m (10 standard lengths). It may be deformed due to ... Read More
    from S$5.29
    Min. 6 days
  9. Separator fitting
    NEGUROSU DENKO Separator fitting
    from S$2.49
    Min. 3 days
  10. Separator grounding bracket
    NEGUROSU DENKO Separator grounding bracket
    * Tighten the nut with a torque of 4.9 N ・ m [50 kgf ・ cm]. The electrical connection may be incomplete. * Please use in combination with the separator joint fitting SNRDF2G. * There will be a slight gap between the bolt head and the separator surface, but there is no problem with electrical co... Read More
    Cross-sectional Area (mm 2 15 
    from S$38.99
    Min. 3 days
  11. Fitting
    NEGUROSU DENKO Fitting
    Install the bolts from the upper side of the rack, and tighten the bolts from the lower side via the fittings with nuts. If installed in reverse, the tip of the bolt may damage the cable sheath. * In consideration of the environment, the plating process will be changed from hexavalent chrome plat... Read More
    from S$4.79
    Min. 7 days
  12. Vertical joint (non-bonded type) bonding can be omitted
    NEGUROSU DENKO Vertical joint (non-bonded type) bonding can be omitted
    Bonding at the universal joint can be omitted. (Compliant with the standard specifications for public building work (electrical equipment work)) * Tighten the nut with a torque of 19.61N ・ m [200kgf ・ cm]. Inadequate tightening can result in incomplete electrical connections. * When combining w... Read More
    from S$22.99
    Min. 5 days
  13. Telescopic fitting
    NEGUROSU DENKO Telescopic fitting
    It is a metal fitting that absorbs expansion and contraction due to changes in the temperature of the rack. * Support both sides of the telescopic joint fitting within 300 mm with hanging brackets. There is a risk of damage. * Please use the telescopic joint fittings for each straight part 30m (1... Read More
    from S$14.99
    Min. 5 days
  14. Expansion joint
    NEGUROSU DENKO Expansion joint
    It is a metal fitting that absorbs expansion and contraction due to changes in the temperature of the rack. A metal fitting that absorbs expansion and contraction due to changes in the rack temperature. *Please support both sides of the flexible joint fitting part with hanging fittings within 300... Read More
    from S$8.79
    Min. 5 days
  15. Parent girder supplementary fitting
    NEGUROSU DENKO Parent girder supplementary fitting
    from S$67.99
    Min. 19 days
  16. Separator fitting
    NEGUROSU DENKO Separator fitting
    * Use stainless steel for the hot-dip galvanized separator.
    from S$2.79
    Min. 5 days
  17. Upper and lower bend fitting L type
    NEGUROSU DENKO Upper and lower bend fitting L type
    from S$36.99
    Min. 5 days
  18. Vertical joint
    NEGUROSU DENKO Vertical joint
    * In consideration of the environment, the plating process will be changed from hexavalent chrome plating to trivalent chrome plating. (The color changes from a color close to gold to a color close to silver) Please note that it may be mixed depending on the product because it will be switched se... Read More
    from S$8.99
    Min. 6 days
  19. Horizontal bend fitting (non-bonded type)
    NEGUROSU DENKO Horizontal bend fitting (non-bonded type)
    Since it is an integrated type, electrical connection can be obtained simply by assembling it to the rack. Bonding between racks can be omitted. * Please support the joint metal fittings with hanging metal fittings within 300 mm. There is a risk of damage. * Please use SNQRS2 to prevent the joint... Read More
    from S$27.99
    Min. 5 days
  20. Telescopic fitting
    NEGUROSU DENKO Telescopic fitting
    * Support both sides of the telescopic joint fitting within 300 mm with hanging brackets. There is a risk of damage. The rack and metal fittings are not fixed because they slide. * Please use the telescopic joint fittings for each straight part 15m (5 standard lengths). There is a risk of deforma... Read More
    from S$7.89
    Min. 19 days
  21. Vertical joint
    NEGUROSU DENKO Vertical joint
    * Please support the joint metal fittings with hanging metal fittings within 300 mm. There is a risk of damage.
    from S$11.99
    Min. 19 days
  22. Vertical fitting for cable rack
    NEGUROSU DENKO Vertical fitting for cable rack
    Support bracket used to support the cable rack. * Please prepare M10 x 25 to 30 bolts and nuts for mounting the seismic mount separately. * When mounting the NRU1R on a seismic mount, punch out two knockouts and fix it with M10 x 25 to 30 bolts and nuts. (Hex M8 x 20 volts, DH8N is not used.)
    from S$36.99
    Min. 5 days
  23. Vertical bend fitting SRVG □
    NEGUROSU DENKO Vertical bend fitting SRVG □
    Connection bracket with upper and lower steps
    from S$14.99
    Min. 19 days
  24. Reinforcement fittings for cable racks
    NEGUROSU DENKO Reinforcement fittings for cable racks
    from S$36.99
    Min. 6 days
  25. Uneven joint
    NEGUROSU DENKO Uneven joint
    from S$13.99
    Min. 19 days
  26. Joint (for horizontal drawing only)
    NEGUROSU DENKO Joint (for horizontal drawing only)
    It is a metal fitting with two bolts. The connection work can be shortened by about half compared to the four bolts. Without a bond wire, you can get the same electrical connection as when using a bond wire. (Compatible with BLC method) Metal fittings used to connect racks. * Please use the teles... Read More
    from S$11.99
    Min. 19 days
  27. Horizontal bend fitting (non-bonded type)
    NEGUROSU DENKO Horizontal bend fitting (non-bonded type)
    Since it is an integrated type, electrical connection can be obtained simply by assembling it to the rack. Bonding between racks can be omitted. A non-bond type connection fitting that swings horizontally at any angle. * If it is difficult to bend, temporarily assemble one of the joints to the ra... Read More
    from S$12.99
    Min. 5 days
  28. Vertical joints with child girder
    NEGUROSU DENKO Vertical joints with child girder
    from S$86.99
    Min. 19 days
  29. Vertical joint (non-bonded type)
    NEGUROSU DENKO Vertical joint (non-bonded type)
    Bonding at the universal joint can be omitted. (Compliant with the standard specifications for public building work (electrical equipment work)) * Tighten the nut with a torque of 19.61N ・ m [200kgf ・ cm]. Inadequate tightening can result in incomplete electrical connections. * When combining w... Read More
    from S$14.99
    Min. 19 days
  30. Horizontal bend fitting (non-bonded type)
    NEGUROSU DENKO Horizontal bend fitting (non-bonded type)
    from S$29.99
    Min. 19 days
  31. Different diameter fittings
    NEGUROSU DENKO Different diameter fittings
    from S$46.99
    Min. 18 days
  32. Fitting
    NEGUROSU DENKO Fitting
    * Insert the bolt from the inside of the main girder and tighten it with the nut from the outside of the main girder. If installed in reverse, the tip of the bolt may damage the cable sheath. * Match the rack to the convex part in the center of the joint. When the resin expands and contracts due ... Read More
    Mass (kg)  0.09 
    from S$26.99
    Min. 18 days
  33. Vertical joints with child girder
    NEGUROSU DENKO Vertical joints with child girder
    * One reinforcing bar girder is attached. When using, cut it to the required length and make a hole before use. * Please support the joint metal fittings with hanging metal fittings within 300 mm. There is a risk of damage. * The surface treatment of electrogalvanized products will be changed fro... Read More
    Type  Melamine resin baking finish 
    from S$109.90
    Min. 6 days
  34. Fitting
    NEGUROSU DENKO Fitting
    from S$14.99
    Min. 19 days
  35. Uneven joint
    NEGUROSU DENKO Uneven joint
    from S$32.99
    Min. 19 days
  36. Vertical joints with child girder
    NEGUROSU DENKO Vertical joints with child girder
    from S$96.99
    Min. 19 days
  37. Horizontal universal joint with child girder
    NEGUROSU DENKO Horizontal universal joint with child girder
    from S$129.90
    Min. 19 days
  38. Upper and lower bend joints
    NEGUROSU DENKO Upper and lower bend joints
    Material  Aluminum alloy 
    from S$58.99
    Min. 18 days
  39. Vertical joint metal fittings
    NEGUROSU DENKO Vertical joint metal fittings
    Dimension L2 (mm)  100  Dimension H (mm)  145  Dimension L1 (mm)  160  Dimension H1 (mm)  32.5  Dimension L (mm)  320  Material  Aluminum alloy  Suitable for  Cable rack 15AR 
    from S$49.99
    Min. 18 days
  40. Hanging bracket for lightweight floorboards
    NEGUROSU DENKO Hanging bracket for lightweight floorboards
    It can be installed from below using the holes in the lightweight floorboard.
    Suitable Thickness of Workpiece (mm)  1.6~2.0 
    from S$99.90
    Min. 5 days
View : Grid List
Filter

Items 1 - 40 of 127

Set Ascending Direction