All Category

Cable Ladder Angle Brackets

Other Related Pages

View : Grid List
Filter

Items 1 - 40 of 60

Set Ascending Direction
  1. Rack Multi-Angle L Type
    JAPPY Rack Multi-Angle L Type
    Length (mm)  2400 
    Rating:
    88%
    from S$35.99
    Min. 2 days
  2. World Ductor (angle terminal protection cap)
    NEGUROSU DENKO World Ductor (angle terminal protection cap)
    Rating:
    80%
    from S$21.99
    Min. 2 days
  3. Bracket (for wall rack mounting)
    NEGUROSU DENKO Bracket (for wall rack mounting)
    * Allowable static load is the strength of the bracket only. When installing with anchor bolts on the wall surface, consider the pulling force of the anchor bolts and determine the load to be loaded on the bracket. * Use W3 / 8 or M10 for the bolts to attach the bracket. * For stainless steel and... Read More
    from S$21.99
    Min. 2 days
  4. L angle
    Yashima Denko L angle
    from S$33.99
    Min. 2 days
  5. Double Ceiling Bracket (Ceiling Joist Support)
    NEGUROSU DENKO Double Ceiling Bracket (Ceiling Joist Support)
    Material  Hot-dip galvanized steel sheet 
    Rating:
    80%
    from S$44.99
    Min. 2 days
  6. Channel Bracket
    NEGUROSU DENKO Channel Bracket
    * Allowable static load is the strength of the bracket only. When installing with anchor bolts on the wall surface, consider the pulling force of the anchor bolts and determine the load to be loaded on the bracket.
    Surface Treatment  Hot-dip galvanized finish 
    from S$29.99
    Min. 6 days
  7. Field guard
    NEGUROSU DENKO Field guard
    from S$109.90
    Min. 2 days
  8. Standing support bracket
    NEGUROSU DENKO Standing support bracket
    * Use W3 / 8 or M10 for the bolts to attach the bracket. * Allowable static load is the strength of the bracket only. When installing with anchor bolts on the wall surface, consider the pulling force of the anchor bolts and determine the load to be loaded on the bracket.
    Acceptable static load (N [kgf])  980(100) 
    from S$18.99
    Min. 2 days
  9. bracket
    NEGUROSU DENKO bracket
    * In consideration of the environment, the plating process will be changed from hexavalent chrome plating to trivalent chrome plating. (The color changes from a color close to gold to a color close to silver) Please note that it may be mixed depending on the product because it will be switched se... Read More
    from S$7.59
    Min. 14 days
  10. bracket
    JAPPY bracket
    Material  Cast iron 
    from S$27.99
    Min. 2 days
  11. bracket
    NEGUROSU DENKO bracket
    * Use W3 / 8 or M10 for the bolts to attach the bracket. * Allowable static load is the strength of the bracket only. When installing with anchor bolts on the wall surface, consider the pulling force of the anchor bolts and determine the load to be loaded on the bracket.
    Surface Treatment  Anodized clear paint  Material  JIS H4100 aluminum alloy plate 
    from S$46.99
    Min. 6 days
  12. Angle  L-shaped angle / U-shaped metal fittings
    JAPPY Angle L-shaped angle / U-shaped metal fittings
    Hole Diameter (Φmm)  (Oval) 11  Length (mm)  2400  Width (mm)  40  Width A (mm)  44.4  Specification  48 pieces  Material  SUS304 
    from S$159.90
    Min. 3 days
  13. Angle bracket
    NEGUROSU DENKO Angle bracket
    from S$159.90
    Min. 6 days
  14. bracket
    NEGUROSU DENKO bracket
    from S$12.99
    Min. 19 days
  15. Bracket for prop
    NEGUROSU DENKO Bracket for prop
    from S$19.99
    Min. 19 days
  16. Anti-angle bracket (for inside)
    NEGUROSU DENKO Anti-angle bracket (for inside)
    * Do not use in places where vibration or shaking is applied. There is a risk of falling. * For equilateral angle steel 75 x 75, replace the attached pan M6 x 50 with M6 x 60. * Cannot be used for angle mounts constructed on foundations. The pedestal may tilt due to the tightening of the bolts.
    Suitable Flange Thickness (mm)  4~8  Material  Bolt, nut / stainless steel  Type  Hot-dip galvanized finish 
    from S$3.69
    Min. 6 days
  17. bracket
    NEGUROSU DENKO bracket
    from S$229.90
    Min. 19 days
  18. Side stop bracket
    Panasonic Side stop bracket
    It is a bracket for fixing to a support mounted on the wall with a horizontal stopper. There are right and left. One on each side is one product number.
    Type  70・100  Material  Epoxy powder coating 
    from S$18.99
    Min. 7 days
  19. L-shaped branch bracket
    NEGUROSU DENKO L-shaped branch bracket
    * In consideration of the environment, the plating process will be changed from hexavalent chrome plating to trivalent chrome plating. (The color changes from a color close to gold to a color close to silver) Please note that it may be mixed depending on the product because it will be switched se... Read More
    from S$5.99
    Min. 6 days
  20. Swivel bracket
    NEGUROSU DENKO Swivel bracket
    It is a metal fitting that supports the rising rack on the wall surface. Used in combination with the ductor (D1). * Use W3 / 8 or M10 for the bolts to attach the bracket. * The surface treatment of electrogalvanized products will be changed from colored chromate (hexavalent) to trivalent chromat... Read More
    from S$19.99
    Min. 5 days
  21. Prop bracket (Flat tip type)
    NEGUROSU DENKO Prop bracket (Flat tip type)
    from S$29.99
    Min. 19 days
  22. Strut bracket
    NEGUROSU DENKO Strut bracket
    Wall Thickness (mm)  2.3 
    from S$18.99
    Min. 18 days
  23. H-shaped steel steady rest (for inside)
    NEGUROSU DENKO H-shaped steel steady rest (for inside)
    * Use the holes on the outside of the rack to fix the lower bracket. * Do not use in places where vibration or shaking is applied. There is a risk of falling.
    Material  Bolt, nut / stainless steel  Suitable Flange Thickness (mm)  8~12  Type  Hot-dip galvanized finish 
    from S$4.69
    Min. 6 days
  24. Angle ( for double floor) Whisker countermeasure specifications  Made of steel
    MIRAI INDUSTRY Angle ( for double floor) Whisker countermeasure specifications Made of steel
    Used when laying Miramesh, cable rack, etc. on the raised floor (under the floor). It is also available for diagonal hanging, which is used at the branch points of L, T, and crosses. The height can be adjusted.
    Dimension L (mm)  730  Material  Steel 
    from S$29.99
    Min. 5 days
  25. Bracket for stanchion
    NEGUROSU DENKO Bracket for stanchion
    from S$67.99
    Min. 19 days
  26. Wild green cable holder
    NEGUROSU DENKO Wild green cable holder
    When wiring cables for lighting equipment, etc., you can hold it along the field edge with a single touch. It is convenient for pre-wiring near the opening of lighting equipment.
    Material  Polypropylene 
    from S$12.99
    Min. 4 days
  27. Angle Bracket with Slotted Hole
    NEGUROSU DENKO Angle Bracket with Slotted Hole
    Since it has a long hole, you can save the trouble of drilling and save labor. * We do not deliver to private homes (detached houses / apartments). * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred. * Since it will be delivere... Read More
    Length (m)  Surface Treatment  Hot-dip galvanized finish 
    from S$159.90
    Min. 2 days
  28. Angle with slot
    NEGUROSU DENKO Angle with slot
    Length (m) 
    from S$189.90
    Min. 19 days
  29. Rise support bracket
    NEGUROSU DENKO Rise support bracket
    from S$58.99
    Min. 18 days
  30. Angle Bracket with Slotted Hole
    NEGUROSU DENKO Angle Bracket with Slotted Hole
    Since there are 3 types of holes in the angle, you can save the trouble of drilling and save the work. When connecting or intersecting straight lines, it can be assembled with just bolts and nuts. * In the hot-dip galvanized finish specification, the round holes are covered with plating, so it is... Read More
    Length (m) 
    Rating:
    80%
    from S$39.99
    Min. 2 days
  31. Angle ( for double floor) <for diagonal hanging> Whisker countermeasure specifications  Made of steel
    MIRAI INDUSTRY Angle ( for double floor) <for diagonal hanging> Whisker countermeasure specifications Made of steel
    Used when laying Miramesh, cable rack, etc. on the raised floor (under the floor). It is also available for diagonal hanging, which is used at the branch points of L, T, and crosses. The height can be adjusted.
    Material  Steel 
    from S$39.99
    Min. 5 days
  32. Prop bracket (Flat tip type)
    NEGUROSU DENKO Prop bracket (Flat tip type)
    from S$29.99
    Min. 19 days
  33. bracket
    NEGUROSU DENKO bracket
    You can fix the tray just by bending the claws. Support material from the wall surface for mesh rack
    from S$26.99
    Min. 5 days
  34. bracket
    NEGUROSU DENKO bracket
    from S$67.99
    Min. 18 days
  35. Angle with slotted hole
    NEGUROSU DENKO Angle with slotted hole
    Since it has a long hole, you can save the trouble of drilling and save labor.
    Dimension C (Φmm)  13.5  Mass (kg)  18  Dimension B (mm)  37.5  Dimension t (mm)  Dimension A (mm)  75  Finish  Hot-dip galvanized finish  Sectional Secondary Moment  I:40.08cm4  Section modulus (cm 3 Z:7.36 
    from S$229.90
    Min. 18 days
  36. Assembly angle
    NEGUROSU DENKO Assembly angle
    Since it can be assembled on site, construction is easy and delivery time can be shortened. * Repair the cut surface with ROVAL1 and ROVALSP300.
    Dimension C (Φmm)  11.5  Mass (kg)  13.7  Dimension A (mm)  25  Length (m)  Dimension B (mm)  50  Surface Treatment  Hot-dip galvanized finish 
    from S$139.90
    Min. 7 days
  37. Bracket for rising cable rack Seismic system
    NEGUROSU DENKO Bracket for rising cable rack Seismic system
    A bracket reinforcement bracket with a brace installed between the brackets (BK, BKL20-50) to support seismic support against horizontal forces. It can also be retrofitted to existing brackets. * Please prepare the brace separately. * Can only be installed on SR, NR, and QR racks. * The surface t... Read More
    from S$58.99
    Min. 6 days
  38. Short angle for rack support
    NEGUROSU DENKO Short angle for rack support
    from S$43.99
    Min. 19 days
  39. Rise support bracket
    NEGUROSU DENKO Rise support bracket
    This bracket is ideal for supporting rack rising points on the wall. * Allowable static load is the strength of the bracket only. When installing with anchor bolts on the wall surface, consider the pulling force of the anchor bolts and determine the load to be loaded on the bracket.
    Acceptable static load (N [kgf])  980(100)  Surface Treatment  Anodized clear paint  Material  JIS H4100 aluminum alloy plate 
    from S$43.99
    Min. 19 days
  40. bracket
    NEGUROSU DENKO bracket
    * In consideration of the environment, the plating process will be changed from hexavalent chrome plating to trivalent chrome plating. (The color changes from a color close to gold to a color close to silver) Please note that it may be mixed depending on the product because it will be switched se... Read More
    from S$16.99
    Min. 19 days
View : Grid List
Filter

Items 1 - 40 of 60

Set Ascending Direction