All Category

Two Hole Conduit Saddles

Other Related Pages

View : Grid List
Filter

Items 1 - 40 of 128

Set Ascending Direction
  1. PF pipe saddle
    MIRAI INDUSTRY PF pipe saddle
    * Please use the manufacturer's pole band (stainless steel) for the stainless steel band.
    Rating:
    100%
    from S$0.49
    Min. 2 days
  2. saddle
    NICHIDO DENKO saddle
    Rating:
    82%
    from S$0.32
    Min. 2 days
  3. VE saddle (for VE tube / TL flexible)
    MIRAI INDUSTRY VE saddle (for VE tube / TL flexible)
    Rating:
    90%
    from S$0.37
    Min. 2 days
  4. Stainless saddle (SV cable, cabtyre cord, conduit)
    MIRAI INDUSTRY Stainless saddle (SV cable, cabtyre cord, conduit)
    Material  Stainless steel 
    Rating:
    100%
    from S$0.59
    Min. 2 days
  5. Saddle
    SOTOYAMA ELECTRIC Saddle
    Surface Treatment  Electrogalvanized  Material  Steel plate 
    Rating:
    88%
    from S$0.23
    Min. 2 days
  6. Saddle Ace (base integrated type)
    NICHIDO DENKO Saddle Ace (base integrated type)
    Compact and smart piping finish. The saddle part is a hinge type and has a single screw to prevent it from falling off, so it can be attached quickly. With vertical piping, you can easily install it while supporting the pipe with one hand. Plug bolts are included as a set. With horizontal piping,... Read More
    Pull-out strength (N [kgf])  Up to 4400 (450) 
    Rating:
    100%
    from S$44.99
    Min. 2 days
  7. Saddle (for thin steel)
    Panasonic Saddle (for thin steel)
    For thin steel wire pipes
    Surface Treatment  Electrogalvanized  Type  For thin steel conduit 
    Rating:
    60%
    from S$0.66
    Min. 2 days
  8. Linked saddle (for both PF and VE pipes)
    MIRAI INDUSTRY Linked saddle (for both PF and VE pipes)
    You can connect saddles. (You can also connect with each size.) The saddle can be fixed with a single screw, and the tube can be installed simply by fitting it in. Comes with a lid that can prevent the pipe from coming off.
    Rating:
    88%
    from S$14.99
    Min. 2 days
  9. Iron saddle (SV cable, cabtyre cord, conduit)
    MIRAI INDUSTRY Iron saddle (SV cable, cabtyre cord, conduit)
    Rating:
    100%
    from S$0.19
    Min. 2 days
  10. PF pipe stainless steel double saddle
    MIRAI INDUSTRY PF pipe stainless steel double saddle
    from S$18.99
    Min. 2 days
  11. PF pipe saddle
    MIRAI INDUSTRY PF pipe saddle
    from S$0.97
    Min. 2 days
  12. VE saddle
    MIRAI INDUSTRY VE saddle
    Rating:
    100%
    from S$5.89
    Min. 2 days
  13. Saddle (for thick steel)
    Panasonic Saddle (for thick steel)
    For thick steel wire pipes
    Surface Treatment  Electrogalvanized  Type  For thick steel conduit 
    from S$0.34
    Min. 2 days
  14. High Flex Through Saddle
    Panasonic High Flex Through Saddle
    Rating:
    80%
    from S$0.25
    Min. 5 days
  15. VV-F iron saddle
    MIRAI INDUSTRY VV-F iron saddle
    Dimension B (mm)  12  Dimension d (Φmm)  4.5 
    from S$1.89
    Min. 2 days
  16. VE saddle (for VE and TL tubes)
    MIRAI INDUSTRY VE saddle (for VE and TL tubes)
    Rating:
    100%
    from S$14.99
    Min. 2 days
  17. Both saddles for FEP
    MIRAI INDUSTRY Both saddles for FEP
    Used for fixing Miralex F. The protrusion on the inside of the saddle gets stuck in the valley of the wave of Miralex F, and it can be fixed securely, and the pipe does not shift.
    from S$10.99
    Min. 2 days
  18. Universal saddle for coated SUS pipe
    SANKEI MANUFACTURING Universal saddle for coated SUS pipe
    A versatile stainless steel saddle for fixing pipes and cables. It is easy to bend, durable, flexible, and easy to process. LS2AV comes with a special vinyl cover for pipes and waterproof preca
    Temperature Range (℃)  -20~90  Material  Stainless steel 
    from S$16.99
    Min. 6 days
  19. SV saddle
    Hosoda Denki Sangyo SV saddle
    Material  Hard vinyl  Dimension T (mm)  2.0 
    Rating:
    100%
    from S$14.99
    Min. 2 days
  20. PF pipe saddle
    MIRAI INDUSTRY PF pipe saddle
    Rating:
    100%
    from S$19.99
    Min. 2 days
  21. Combined Saddle
    NICHIDO DENKO Combined Saddle
    One piece has two roles. It can be used for both VE and PFS tubes. Both saddles that can be used for both VE pipes and PFS pipes. It can also be used to connect different types of VE and PFS tubes. We use highly weather-resistant and impact-resistant resin. It can be used for VE pipes 16 to 28 an... Read More
    Dimension d (Φmm)  Material  Hard vinyl chloride 
    Rating:
    100%
    from S$0.28
    Min. 2 days
  22. PF Pipe Saddle
    MIRAI INDUSTRY PF Pipe Saddle
    It is used when fixing two PF pipes side by side.
    Specification  For 2 stations fixed 
    from S$12.99
    Min. 2 days
  23. VE Saddle for VE16 (Beige / 5pcs)
    ESCO VE Saddle for VE16 (Beige / 5pcs)
    Esco Part No.  EA947BS-41 
    from S$2.39
    Min. 2 days
  24. Stainless steel saddles for FEP
    MIRAI INDUSTRY Stainless steel saddles for FEP
    Used for fixing Miralex F. It can also be used for fixing to the manufacturer's Mirac hanger.
    Material  Stainless steel 
    from S$46.99
    Min. 2 days
  25. Saddle (Thick Steel Screw Series)
    Panasonic Saddle (Thick Steel Screw Series)
    Finish  Electrogalvanized  Type  For thick steel conduit 
    from S$1.29
    Min. 6 days
  26. Dual-purpose saddle
    NICHIDO DENKO Dual-purpose saddle
    One piece has two roles. Both saddles that can be used for both VE pipes and PFS pipes. It can also be used to connect different types of VE and PFS tubes. We use highly weather-resistant and impact-resistant resin.
    Dimension d (Φmm)  Material  Hard vinyl chloride 
    from S$5.69
    Min. 4 days
  27. VE tube saddle for VE22 (Beige / 5pcs)
    ESCO VE tube saddle for VE22 (Beige / 5pcs)
    Esco Part No.  EA947BS-42 
    from S$3.19
    Min. 6 days
  28. Universal saddle for SUS pipe
    SANKEI MANUFACTURING Universal saddle for SUS pipe
    A versatile stainless steel saddle for fixing pipes and cables. It is easy to bend, durable, flexible, and easy to process. LS2A is a type without vinyl cover for pipes
    Temperature Range (℃)  -50~200  Dimension d (Φmm)  5.5  Material  Stainless steel 
    from S$14.99
    Min. 6 days
  29. VE pipe saddle with stand for VE16 (Beige / 5pcs)
    ESCO VE pipe saddle with stand for VE16 (Beige / 5pcs)
    Esco Part No.  EA947BS-51 
    from S$4.39
    Min. 2 days
  30. Saddle (Thin Steel Screw Series)
    Panasonic Saddle (Thin Steel Screw Series)
    Finish  Electrogalvanized  Type  For thin steel conduit 
    from S$0.94
    Min. 6 days
  31. VE tube saddle with base for VE22 (Beige / 5pcs)
    ESCO VE tube saddle with base for VE22 (Beige / 5pcs)
    Esco Part No.  EA947BS-52 
    from S$6.39
    Min. 6 days
  32. 9.8-12mm saddle (steel / 5pcs)
    ESCO 9.8-12mm saddle (steel / 5pcs)
    Esco Part No.  EA947BR-21 
    from S$1.39
    Min. 6 days
  33. PF pipe saddle for MFS16 (5 pieces)
    ESCO PF pipe saddle for MFS16 (5 pieces)
    Esco Part No.  EA947BS-31 
    from S$3.39
    Min. 2 days
  34. Covered SUS cable universal saddle
    SANKEI MANUFACTURING Covered SUS cable universal saddle
    A versatile stainless steel saddle for fixing pipes and cables. It is easy to bend, durable, flexible, and easy to process. LSAV is coated with special vinyl.
    from S$7.29
    Min. 18 days
  35. click
    Kowa Kasei click
    It is a RoHS directive compliant product. UL certified product. A resin with chemical resistance, impact resistance, and weather resistance. You can fix nylon flexible tubes and pipes with one touch.
    Mounting Hole Diameter (Φmm)  4.5 
    from S$159.90
    Min. 2 days
  36. VE tube saddle with stand for VE28 (Beige / 5pcs)
    ESCO VE tube saddle with stand for VE28 (Beige / 5pcs)
    Esco Part No.  EA947BS-53 
    from S$7.49
    Min. 6 days
  37. Panaflex PV Saddle
    Panasonic Panaflex PV Saddle
    Used for fixing the Panaflex PV body. Recommended for places where force is applied, such as flexible pipe bends.
    Dimension W (mm)  20  Color  Black  Material  Made of resin 
    from S$0.69
    Min. 7 days
  38. VV-F stainless steel saddle
    MIRAI INDUSTRY VV-F stainless steel saddle
    Dimension B (mm)  12  Dimension d (Φmm)  4.5  Material  Stainless steel 
    from S$43.99
    Min. 4 days
  39. Covered SUS cable universal saddle
    SANKEI MANUFACTURING Covered SUS cable universal saddle
    A versatile stainless steel saddle for fixing pipes and cables. It is easy to bend, durable, flexible, and easy to process. LS3AV comes with a special vinyl cover for cables
    Temperature Range (℃)  -20~90  Dimension d (Φmm)  5.5  Material  Stainless steel 
    from S$11.99
    Min. 6 days
  40. Universal saddle for SUS cable
    SANKEI MANUFACTURING Universal saddle for SUS cable
    A versatile stainless steel saddle for fixing pipes and cables. It is easy to bend, durable, flexible, and easy to process.
    from S$9.29
    Min. 5 days
View : Grid List
Filter

Items 1 - 40 of 128

Set Ascending Direction