All Category

Conduit Saddle Mount Bases

Other Related Pages

View : Grid List
Filter

Items 1 - 40 of 42

Set Ascending Direction
  1. Saddle with PF / VE stand
    MIRAI INDUSTRY Saddle with PF / VE stand
    The protrusion on the inside of the saddle gets stuck in the valley of the pipe and can be fixed securely, so the pipe does not shift. * Please use the maker pole band (sten) for the sten rw sten.
    Rating:
    98%
    from S$0.35
    Min. 2 days
  2. Saddle Mount Base Kit
    SOTOYAMA ELECTRIC Saddle Mount Base Kit
    Can be installed with one anchor Can be set without removing the screw * For rising piping, set the saddle notch downward.
    Rating:
    93%
    from S$2.69
    Min. 2 days
  3. Saddle with VE base
    MIRAI INDUSTRY Saddle with VE base
    Included Accessories  With spacer (5mm) 
    Rating:
    100%
    from S$0.57
    Min. 2 days
  4. Stainless steel all-purpose saddle with coating
    JAPPY Stainless steel all-purpose saddle with coating
    Pre-bent shape of both ears Durable and easy to bend, with vinyl cover does not damage wiring Stainless steel is SUS304 For pipes and waterproof plica
    Specification  With special vinyl cover 
    from S$19.99
    Min. 2 days
  5. Saddle Base (Electroplated Finish)
    MINAMI ELECTRIC Saddle Base (Electroplated Finish)
    The combination of BE base and ET saddle saves labor in plumbing work such as walls. There is no need to S-bend the conduit by connecting to the exposed box, and the BE base is fixed with a single AY plug bolt, greatly reducing the work period and cost of both conventional saddles. The SBE saddle... Read More
    Material  (AY plug body) Nylon resin  Finish  (Screw) Electrogalvanizing  Dimension W (mm)  25 
    Rating:
    100%
    from S$36.99
    Min. 2 days
  6. Stainless steel all-purpose saddle with coating
    JAPPY Stainless steel all-purpose saddle with coating
    Pre-bent shape of both ears Durable and easy to bend, with vinyl cover does not damage wiring Stainless steel is SUS304 For cables
    from S$14.99
    Min. 2 days
  7. VE both saddle base
    MIRAI INDUSTRY VE both saddle base
    Rating:
    100%
    from S$0.45
    Min. 2 days
  8. Saddle base
    Panasonic Saddle base
    Used when attaching electrical conduit to construction materials. Because the conduit can be fixed away from the mounting surface by the height of the base. You can also connect to the exposure box smoothly. Temporary placement of horizontal piping is possible during construction. * Do not use st... Read More
    Dimension H1 (mm)  6.5  Surface finish  Steel galvanizing 
    from S$56.99
    Min. 7 days
  9. Saddle spacer with PF / VE stand
    MIRAI INDUSTRY Saddle spacer with PF / VE stand
    Base Height (mm) 
    Rating:
    100%
    from S$5.89
    Min. 2 days
  10. World Ductor (Saddle Base Kit)
    NEGUROSU DENKO World Ductor (Saddle Base Kit)
    The base can be fixed with the attached anchor plug. You can attach the saddle without removing the screws. (Excluding SB □ 42 and 51.) You can prevent dust from entering the base bracket. * When installing the rising pipe, attach the notch of the saddle downward.
    from S$36.99
    Min. 2 days
  11. Spacer for saddle with VE stand
    MIRAI INDUSTRY Spacer for saddle with VE stand
    Base Height (mm) 
    from S$6.19
    Min. 4 days
  12. Saddle base (stainless steel)
    MINAMI ELECTRIC Saddle base (stainless steel)
    The combination of BS base and SST saddle saves labor in plumbing work such as walls. There is no need to S-bend the conduit by connecting to the exposed box, and the BS base is fixed with a single AY plug bolt, greatly reducing the work period and cost of both conventional saddles. The SBS saddl... Read More
    from S$76.99
    Min. 8 days
  13. Stainless steel all-purpose saddle
    JAPPY Stainless steel all-purpose saddle
    Pre-bent shape of both ears Durable and easy to bend, with vinyl cover does not damage wiring Stainless steel is SUS304 For pipes
    from S$11.99
    Min. 3 days
  14. Base up for saddle ace
    NICHIDO DENKO Base up for saddle ace
    It is a stand for raising the bottom of the saddle ace. It can be stacked and the height can be adjusted.
    Material  Hard vinyl chloride  Included Accessories  Plate (SUS) M5 x 40 (1 pc.) 
    Rating:
    100%
    from S$18.99
    Min. 7 days
  15. Spacer for saddle with VE stand
    MIRAI INDUSTRY Spacer for saddle with VE stand
    Base Height (mm)  25 
    from S$8.99
    Min. 5 days
  16. PF / VE saddle (magnet type)
    MIRAI INDUSTRY PF / VE saddle (magnet type)
    Easy installation by simply attaching to steel with a magnet!
    Applicable Pipes  PF pipe 16 (excluding MF), VE pipe 16 
    from S$149.90
    Min. 5 days
  17. VE both saddle base
    MIRAI INDUSTRY VE both saddle base
    VE Used to adjust the height of both saddles. (Can be used in layers.)
    Dimension B (mm)  16  Dimension L2 (mm)  25  Dimension L1 (mm)  35  Base Height (mm)  Dimension A (mm)  Dimension L (mm)  51  Color  Beige 
    from S$4.69
    Min. 5 days
  18. Single saddle with pedestal for bonding
    MIRAI INDUSTRY Single saddle with pedestal for bonding
    Maximum Height (mm)  Use pedestal height: Up to 15mm  Base Height (mm) 
    from S$11.99
    Min. 5 days
  19. saddle
    JAPPY saddle
    Rating:
    80%
    from S$9.29
    Min. 3 days
  20. Saddle base made of stainless steel
    Tachibana Saddle base made of stainless steel
    One anchor bolt. Reduction of construction cost and material cost. The pipe is less likely to corrode. Also supports small irregularities on the installation surface. No S-bending required.
    Material / Finish  Stainless steel  Included Accessories  Mounting screw (M4SUS) / AY plug (M5SUS)  Hole Diameter (Φmm)  8.5 (concrete) 
    from S$58.99
    Min. 4 days
  21. Spacer for saddle with VE stand
    MIRAI INDUSTRY Spacer for saddle with VE stand
    from S$11.99
    Min. 5 days
  22. Saddle base electroplating finish
    Tachibana Saddle base electroplating finish
    One anchor bolt. Reduction of construction cost and material cost. The pipe is less likely to corrode. Also supports small irregularities on the installation surface. No S-bending required.
    Included Accessories  Mounting screw (M4) / AY plug (M5)  Material / Finish  Electroplating finish  Hole Diameter (Φmm)  8.5 (concrete) 
    from S$26.99
    Min. 3 days
  23. Saddle with VE stand
    MIRAI INDUSTRY Saddle with VE stand
    Nominal Size  14  Color  Chocolate  Suitable for  VE14 
    from S$12.99
    Min. 5 days
  24. SBZ saddle base kit hot dip galvanized
    SOTOYAMA ELECTRIC SBZ saddle base kit hot dip galvanized
    With anchor plug
    Material  Hot dip galvanizing 
    from S$58.99
    Min. 3 days
  25. Stainless saddle base
    Panasonic Stainless saddle base
    Used when attaching electrical conduit to construction materials. Because the conduit can be fixed away from the mounting surface by the height of the base. You can also connect to the exposure box smoothly. Temporary placement of horizontal piping is possible during construction.
    Material  Stainless steel  Dimension H1 (mm)  6.5 
    from S$87.99
    Min. 7 days
  26. E25 / C25 saddle base (for no screws)
    ESCO E25 / C25 saddle base (for no screws)
    Used when attaching conduits to construction materials. Since the conduit can be fixed away from the mounting surface by the height of the base, it can be smoothly connected to the exposed box. Temporary placement of horizontal piping is possible during construction. Screwless conduit (E tube), t... Read More
    from S$2.59
    Min. 4 days
  27. Saddle for traffic
    MIRAI INDUSTRY Saddle for traffic
    Used for fixing when mounting the traflex on a wall surface, floor, etc. The cover can be attached and detached after fixing.
    Material  Stainless steel 
    from S$86.99
    Min. 5 days
  28. Stand for single saddle with stand For anchor
    MIRAI INDUSTRY Stand for single saddle with stand For anchor
    Base Height (mm)  10  Maximum Height (mm)  Use pedestal height: Up to 50mm  Pilot Hole Diameter (Φmm)  When using anchor: Φ8.5 × 35  Included Accessories  Screw (M5 x 45) 
    from S$15.99
    Min. 5 days
  29. SBSP type saddle base kit SUS304
    SOTOYAMA ELECTRIC SBSP type saddle base kit SUS304
    With anchor plug
    Material  SUS304  Suitable for  For synthetic resin flexible conduits 
    from S$73.99
    Min. 7 days
  30. 22.4x12.5x50mm cable saddles (10)
    ESCO 22.4x12.5x50mm cable saddles (10)
    Esco Part No.  EA948GR-2 
    from S$16.99
    Min. 6 days
  31. Saddle base  Hot-dip galvanized finish (Zn)  SBZ saddle base
    MINAMI ELECTRIC Saddle base Hot-dip galvanized finish (Zn) SBZ saddle base
    Hot-dip galvanized finish Piping work to the wall surface and floor surface does not require S-shaped bending of the electric conduit due to the saddle base, and can be connected to the exposed box. It is suppressed and the rust prevention power of the screw part is improved.
    from S$67.99
    Min. 6 days
  32. Saddle base kit
    NEGUROSU DENKO Saddle base kit
    from S$36.99
    Min. 19 days
  33. SUS saddle base
    Tachibana SUS saddle base
    Dimension W (mm)  25  Dimension D (mm)  38.5  Nominal Size  39  Suitable for  For thin steel 
    from S$58.99
    Min. 3 days
  34. Saddle base
    FURUKAWA ELECTRIC Saddle base
    It has the same color as the plastic flexible body and looks good. It has the same weather-resistant tube deviation prevention protrusion as the plastic flexible body.
    from S$15.99
    Min. 5 days
  35. E31 / C31 saddle base (for no screws)
    ESCO E31 / C31 saddle base (for no screws)
    Used when attaching conduits to construction materials. Since the conduit can be fixed away from the mounting surface by the height of the base, it can be smoothly connected to the exposed box. Temporary placement of horizontal piping is possible during construction. Screwless conduit (E tube), t... Read More
    from S$3.09
    Min. 4 days
  36. E19 / C19 saddle base (for no screws)
    ESCO E19 / C19 saddle base (for no screws)
    Used when attaching conduits to construction materials. Since the conduit can be fixed away from the mounting surface by the height of the base, it can be smoothly connected to the exposed box. Temporary placement of horizontal piping is possible during construction. Screwless conduit (E tube), t... Read More
    from S$2.39
    Min. 4 days
  37. Saddle for traffic (for mirac hanger)
    MIRAI INDUSTRY Saddle for traffic (for mirac hanger)
    It is used when mounting the traflex on a wall surface, floor, etc. using a Mirac hanger or raceway. The cover can be attached and detached after fixing.
    Material  Stainless steel  Suitable for  (Raceway) 40mm width 
    from S$89.99
    Min. 5 days
  38. 22.4x12.5x30mm cable saddles (10)
    ESCO 22.4x12.5x30mm cable saddles (10)
    Esco Part No.  EA948GR-1 
    from S$10.99
    Min. 6 days
  39. Resin Prachan
    FURUKAWA ELECTRIC Resin Prachan
    A resin channel member dedicated to PFD, PFS, PFT and DC clips.
    Dimension L (mm)  100  Dimension W2 (mm)  20  Dimension H (mm)  30  Dimension W1 (mm)  40 
    from S$46.99
    Min. 5 days
  40. Band hook saddle
    MIRAI INDUSTRY Band hook saddle
    It is used to attach (support) ducts, ventilation pipes, etc. to wooden pillars, etc. with a hanging band. Simply plug it in and it's easy and secure to install. It can be easily released.
    Acceptable static load (N [kgf])  20(2)  Suitable for  MDBP-8  Operating Temperature (℃)  Up to 60  Applicable duct  Φ30mm or more 
    from S$7.69
    Min. 5 days
View : Grid List
Filter

Items 1 - 40 of 42

Set Ascending Direction