All Category

Conduit Support Screws / Bolts / Nuts

View : Grid List
Filter

Items 1 - 40 of 155

Set Ascending Direction
  1. Special nut
    NEGUROSU DENKO Special nut
    * □ -DH8N may not be attached to hot-dip galvanized bolts depending on the adhesion of the plating, so use stainless steel bolts. * The surface treatment of electrogalvanized products will be changed from colored chromate (hexavalent) to trivalent chromate. The color of the exterior changes from ... Read More
    Rating:
    88%
    from S$12.99
    Min. 2 days
  2. World Ductor (bolt terminal protection cap)
    NEGUROSU DENKO World Ductor (bolt terminal protection cap)
    Material  Soft vinyl chloride 
    Rating:
    97%
    from S$1.59
    Min. 2 days
  3. Bolt protection cover gray
    MASARU INDUSTRIES Bolt protection cover gray
    Easy installation just by pushing in by hand. Completely stores double nuts with flat washers. Made of special resin that is resistant to loads and impacts, it has outstanding strength. Covers protruding bolts to prevent injuries due to catching accidents. Compatible with 3 types of screws in any... Read More
    RoHS directive (corresponding to 10 substances)  Correspondence  Color  Gray 
    Rating:
    80%
    from S$3.59
    Min. 2 days
  4. Bolt protective cover
    MIRAI INDUSTRY Bolt protective cover
    Rating:
    80%
    from S$15.99
    Min. 2 days
  5. B cap
    JAPPY B cap
    One-touch mounting (inner cap fixes the threaded part of the anchor bolt) Just turn to remove For both metric screw and inch screw Anchor bolt makeup, dustproof, protection, safety measures Machinery, air conditioning, electrical equipment, street lights, bridges, etc.
    from S$3.99
    Min. 2 days
  6. World Ductor (bolt / nut protection cap)
    NEGUROSU DENKO World Ductor (bolt / nut protection cap)
    It improves the appearance of exposed parts of bolts and nuts and makes them less likely to rust. * Suitable for bolts with an exposed length of 15 mm or less.
    Material  Soft vinyl chloride 
    from S$11.99
    Min. 2 days
  7. Pipe hanger support bracket PS plate
    MINAMI ELECTRIC Pipe hanger support bracket PS plate
    The PS plate is a metal fitting that fixes the pipe hanger with hanging bolts (threaded rods).
    from S$55.99
    Min. 2 days
  8. Left-hand thread bolt
    NEGUROSU DENKO Left-hand thread bolt
    * In consideration of the environment, the plating process will be changed from hexavalent chrome plating to trivalent chrome plating. (The color changes from a color close to gold to a color close to silver) Please note that it may be mixed depending on the product because it will be switched se... Read More
    Suitable for  BRTB1-W3  Surface Treatment  Electrogalvanized 
    from S$19.99
    Min. 2 days
  9. Mini cup toggle
    JEFCOM (DENSAN) Mini cup toggle
    When a screw is inserted into the main body, the reversing nut can be tilted and tightened. The wall material can be sandwiched between the screw and nut and firmly fixed. Can be used in places without a base (hollow wall) such as boards and thin steel plates.
    from S$26.99
    Min. 3 days
  10. Zungiri joint nut
    JEFCOM (DENSAN) Zungiri joint nut
    Nuts that connect screws and anchors of the same diameter With 4 confirmation holes, you can see the screwing status of the bolt. Attach the shredded bolt etc. to the extension connection male screw anchor and convert it to a female screw. Shredded bolts and hexagon bolts can be used
    Width Across Flats (mm)  14  Overall Length (mm)  70  RoHS directive (corresponding to 10 substances)  Correspondence  Material  Steel (Unichrome plating)  Thread Size  W3/8-W3/8 
    Rating:
    100%
    from S$14.99
    Min. 2 days
  11. Hanger support bracket PS nut
    MINAMI ELECTRIC Hanger support bracket PS nut
    The PS nut supports the hanger from the hanging bolt when used in combination with the PS plate. Assembling can be inserted from the upper surface of the hanger and the opening groove.
    from S$66.99
    Min. 2 days
  12. One-touch bolt cover
    MIRAI INDUSTRY One-touch bolt cover
    Prevents injury on the end face of the bolt. Easy one-touch installation just by pushing in by hand. Prevents rust on anchor bolts. (The double nut with flat washer can be completely stored, and it will not be exposed to rain directly.) Supports a wide range of bolt sizes. (M8 ~ M42, W3 / 8 ~ W1&... Read More
    from S$15.99
    Min. 2 days
  13. With Pan Head Screw and Nut
    NEGUROSU DENKO With Pan Head Screw and Nut
    * In consideration of the environment, the plating process will be changed from hexavalent chrome plating to trivalent chrome plating. (The color changes from a color close to gold to a color close to silver) Please note that it may be mixed depending on the product because it will be switched se... Read More
    from S$9.29
    Min. 2 days
  14. With hexagon head bolt and nut
    NEGUROSU DENKO With hexagon head bolt and nut
    * In consideration of the environment, the plating process will be changed from hexavalent chrome plating to trivalent chrome plating. (The color changes from a color close to gold to a color close to silver) Please note that it may be mixed depending on the product because it will be switched se... Read More
    from S$12.99
    Min. 2 days
  15. M16 nut (vinyl chloride / 10 pcs)
    ESCO M16 nut (vinyl chloride / 10 pcs)
    Esco Part No.  EA945AY-16 
    from S$19.99
    Min. 2 days
  16. Hook bolt for cover clamp
    NEGUROSU DENKO Hook bolt for cover clamp
    * In consideration of the environment, the plating process will be changed from hexavalent chrome plating to trivalent chrome plating. (The color changes from a color close to gold to a color close to silver) Please note that it may be mixed depending on the product because it will be switched se... Read More
    from S$3.69
    Min. 13 days
  17. Board catcher
    MIRAI INDUSTRY Board catcher
    It can be firmly fixed by directly driving it into a hollow wall such as nails, gypsum board without screws, thin veneer, etc. and tightening the screws. There is no need to make pilot holes, which greatly improves work efficiency. It is easy to remove and does not stand out even after it is pull... Read More
    from S$36.99
    Min. 2 days
  18. Bolt (with Clip Nut)
    NEGUROSU DENKO Bolt (with Clip Nut)
    Material  stainless steel 
    Rating:
    100%
    from S$33.99
    Min. 2 days
  19. bolt and nut
    NEGUROSU DENKO bolt and nut
    * In consideration of the environment, the plating process will be changed from hexavalent chrome plating to trivalent chrome plating. (The color changes from a color close to gold to a color close to silver) Please note that it may be mixed depending on the product because it will be switched se... Read More
    Suitable for  D41  Surface Treatment  Electrogalvanizing treatment 
    from S$4.99
    Min. 2 days
  20. G cap
    JAPPY G cap
    Securely fixed because it is a screw type For both metric screw and inch screw Anchor bolt makeup, dustproof, protection, safety measures Information boards, steel towers, bridges Anchor bolt protection when placing concrete and asphalt
    from S$9.59
    Min. 2 days
  21. P-PACK Drywall (white color) (flexible)
    JEFCOM (DENSAN) P-PACK Drywall (white color) (flexible)
    Light sky screw for flexible board / caical board (white color) For flexible boards and carbon steel boards, for mounting on lightweight steel substrates with a thickness of 1 mm or less. Sit the board with a screw head (flexible) with a counterbore blade and sink the screw head.
    Size (Φ × mm)  3.5×22  Specification  For makeup 
    from S$13.99
    Min. 2 days
  22. U bolt for multi-type connection bracket
    NEGUROSU DENKO U bolt for multi-type connection bracket
    U bolt for multi-type connection fittings. * In consideration of the environment, the plating process will be changed from hexavalent chrome plating to trivalent chrome plating. (The color changes from a color close to gold to a color close to silver) Please note that it may be mixed depending on... Read More
    Dimension H (mm)  112  Dimension G (mm)  35  Type  Electrogalvanizing treatment  Dimension J (mm)  25  Nominal Size  M8 
    from S$11.99
    Min. 2 days
  23. U bolt for multi-type connection bracket
    NEGUROSU DENKO U bolt for multi-type connection bracket
    U bolt for multi-type connection fittings. * Flange nuts are not included. It will be a normal nut.
    Dimension H (mm)  112  Dimension J (mm)  25  Dimension G (mm)  35  Nominal Size  M8  Type  stainless steel 
    from S$18.99
    Min. 2 days
  24. M16 washer (vinyl chloride / 10 pcs)
    ESCO M16 washer (vinyl chloride / 10 pcs)
    Esco Part No.  EA945AY-16W 
    from S$9.89
    Min. 2 days
  25. ENut nut for hanger hanging bracket
    Panasonic ENut nut for hanger hanging bracket
    A metal fitting for hanging an E hanger (hex nut, this plate is sold separately).
    Allowable static load  1372N 
    Rating:
    73%
    from S$0.79
    Min. 2 days
  26. Replenishment set screw
    Panasonic Replenishment set screw
    * This set screw cannot be shared because it has a different strength than the set screw for unthreaded wire pipes.
    from S$10.99
    Min. 7 days
  27. P-PACK Drywall (white color) (flexible)
    JEFCOM (DENSAN) P-PACK Drywall (white color) (flexible)
    Light sky screw for flexible board / caical board (white color) For flexible boards and carbon steel boards, for mounting on lightweight steel substrates with a thickness of 1 mm or less. Sit the board with a screw head (flexible) with a counterbore blade and sink the screw head.
    Size (Φ × mm)  3.5×32  RoHS directive (corresponding to 10 substances)  Correspondence  Specification  For makeup 
    from S$13.99
    Min. 2 days
  28. Hex head bolt
    NEGUROSU DENKO Hex head bolt
    * In consideration of the environment, the plating process will be changed from hexavalent chrome plating to trivalent chrome plating. (The color changes from a color close to gold to a color close to silver) Please note that it may be mixed depending on the product because it will be switched se... Read More
    from S$5.89
    Min. 19 days
  29. Nut with seat
    NEGUROSU DENKO Nut with seat
    * In consideration of the environment, the plating process will be changed from hexavalent chrome plating to trivalent chrome plating. (The color changes from a color close to gold to a color close to silver) Please note that it may be mixed depending on the product because it will be switched se... Read More
    Material  Electrogalvanized chromate treatment 
    Rating:
    20%
    from S$6.19
    Min. 6 days
  30. Bolts and nuts for AR
    NEGUROSU DENKO Bolts and nuts for AR
    Material  stainless steel 
    from S$53.99
    Min. 2 days
  31. M8 washer (vinyl chloride / 10 pcs)
    ESCO M8 washer (vinyl chloride / 10 pcs)
    Esco Part No.  EA945AY-8W 
    from S$9.89
    Min. 2 days
  32. Zungiri joint nut
    JEFCOM (DENSAN) Zungiri joint nut
    Nuts that connect screws and anchors with different diameters With 4 confirmation holes, you can see the screwing status of the bolt. Attach a shredded bolt to the extension connection male screw anchor to make it female and change the screw diameter. Shredded bolts and hexagon bolts can be used
    Width Across Flats (mm)  14  Overall Length (mm)  70  Material  Steel (Unichrome plating)  Thread Size  W3/8-M10 
    from S$15.99
    Min. 5 days
  33. One-touch bolt cover (caulking type)
    MIRAI INDUSTRY One-touch bolt cover (caulking type)
    A protective cover for anchor bolts that allows easy injection of caulking. It can be easily attached to the bolt by simply pushing it in by hand.
    from S$33.99
    Min. 5 days
  34. M16x70mm bolt (vinyl chloride / 10 pcs)
    ESCO M16x70mm bolt (vinyl chloride / 10 pcs)
    Esco Part No.  EA945AY-164 
    from S$38.99
    Min. 6 days
  35. One-touch spacer
    MIRAI INDUSTRY One-touch spacer
    Used for height adjustment when anchor bolts are long. Spacers can be stacked and used
    from S$15.99
    Min. 4 days
  36. Poly plug bolt
    JEFCOM (DENSAN) Poly plug bolt
    Made of polycarbonate (cylinder part) The outer cylinder opens and firmly adheres. Excellent alkali resistance. For band attachment of piping, wiring, and ducts to concrete, brick, etc. * Maximum pull-out strength is not a guaranteed load.
    Operating Temperature Range (℃)  -40~120  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$18.99
    Min. 3 days
  37. With pan head screw and nut
    NEGUROSU DENKO With pan head screw and nut
    * In consideration of the environment, the plating process will be changed from hexavalent chrome plating to trivalent chrome plating. (The color changes from a color close to gold to a color close to silver) Please note that it may be mixed depending on the product because it will be switched se... Read More
    from S$6.99
    Min. 19 days
  38. Value Pack Double X
    JEFCOM (DENSAN) Value Pack Double X
    Powerful anchor for ALC A great value pack. A bottle case that is easy to take out. If you set it on the wall and drive it with a driving rod, eight claws will stick out and stick firmly. Since the screw part is independent of the fixing mechanism, it is easy to screw in the bolt. ALC only * Plea... Read More
    Maximum pullout strength KN (kgf)  0.45(46) (ALC)  Effective screw length (mm)  14  Drill Diameter (Φmm)  15  Dimension (mm)  3/8×50  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$129.90
    Min. 3 days
  39. Safety cap
    MIRAI INDUSTRY Safety cap
    3 minutes and 4 minutes Fit into the ends of bolts, reinforcing bars, etc. to prevent injuries. It is easy to install by just pushing it with your finger. Since 6 colors are available, it is convenient to distinguish the place of use.
    Rating:
    100%
    from S$15.99
    Min. 5 days
  40. Bolt fixing tool
    MIRAI INDUSTRY Bolt fixing tool
    Applicable bolt diameter  W3/8 
    from S$9.89
    Min. 4 days
View : Grid List
Filter

Items 1 - 40 of 155

Set Ascending Direction