All Category

Conduit Support Anchors

View : Grid List
Filter

16 Item(s)

Set Ascending Direction
  1. No plug anchor for concrete
    JEFCOM (DENSAN) No plug anchor for concrete
    Easy speed construction, secure strength, screw fixing type anchor for concrete Just screw it into the pilot hole with an impact driver (dedicated socket), speed easy construction Excellent workability, no skill required, low noise, low vibration, end / finishing material cracked Difficult anchor... Read More
    RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    93%
    from S$14.99
    Min. 2 days
  2. Driving anchor
    JEFCOM (DENSAN) Driving anchor
    Just drive in with a hammer! Safe construction No pre-drilling required. Almost no dust or dust is generated during installation. Brackets, distribution boards, lighting fixtures, electrical conduits, cable racks, curtain rods, telephones and other related equipment, bulletin boards *Maximum pull... Read More
    Set Contents  Anchor, trapping screw 
    Rating:
    92%
    from S$11.99
    Min. 2 days
  3. Toggler Anchor
    JEFCOM (DENSAN) Toggler Anchor
    Can be used for hollow walls (plasterboard / plywood), ALC and concrete !! Versatile anchors that can be used for medium-thick walls / true walls. Can be removed When installing or removing the anchor, it absorbs vibrations and shocks that do not damage the wall Gypsum board, concrete, ALC, tile,... Read More
    Drill Diameter (Φmm)  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    100%
    from S$26.99
    Min. 2 days
  4. Socket for concrete without plug anchor
    JEFCOM (DENSAN) Socket for concrete without plug anchor
    Dedicated socket for fastening no-plug anchors
    Overall Length (mm)  50  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$15.99
    Min. 2 days
  5. Value pack Driving anchor
    JEFCOM (DENSAN) Value pack Driving anchor
    Just hit with a hammer (no pilot hole required), reliable construction! Affordable value pack Easy to take out Bottle case Powder and dust when attached hardly come out The four guides on the top and bottom allow the screws to go straight and the tip to open securely Brackets, distribution boards... Read More
    Diameter (Φmm)  12  Overall Length (mm)  30  Applicable screw diameter (Φmm)  4×25  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$139.90
    Min. 2 days
  6. Toggler Anchor
    JEFCOM (DENSAN) Toggler Anchor
    Can be used for hollow walls (plasterboard / plywood), ALC and concrete !! Versatile anchors that can be used for medium-thick walls / true walls. Can be removed When installing or removing the anchor, it absorbs vibrations and shocks that do not damage the wall Gypsum board, concrete, ALC, tile,... Read More
    Maximum pulling strength N (kgf)  21.4 (2.2) (9.5mm gypsum board)  Drill Diameter (Φmm)  Suitable Thickness of Workpiece (mm)  9~11  RoHS directive (corresponding to 10 substances)  Correspondence  Screw size  Φ3.5~6mm 
    from S$24.99
    Min. 3 days
  7. Driving anchor for building anchor
    JEFCOM (DENSAN) Driving anchor for building anchor
    Driving rod for building anchor Used when driving a building anchor into a pilot hole
    RoHS directive (corresponding to 10 substances)  Correspondence  Type  Hand type 
    from S$16.99
    Min. 3 days
  8. Driving anchor for building anchor
    JEFCOM (DENSAN) Driving anchor for building anchor
    Driving rod for building anchor Used when driving a building anchor into a pilot hole
    RoHS directive (corresponding to 10 substances)  Correspondence  Type  Machine punching type (SDS shank) 
    from S$29.99
    Min. 3 days
  9. Octopus foot anchor
    MIRAI INDUSTRY Octopus foot anchor
    For attaching boxes and various appliances to ALC. No need for an electric drill! Construction is speedy. The four legs bite into the ALC tightly, there is no circumference, and the pull-out strength is outstanding. The body is made of durable and rust-resistant stainless steel. * Please use for ... Read More
    Material  Stainless steel 
    from S$22.99
    Min. 5 days
  10. Value Jumbo Pack Board Anchor
    JEFCOM (DENSAN) Value Jumbo Pack Board Anchor
    For mounting equipment on any hollow wall surface, such as new building materials, gypsum board, and hollow structure walls. Comes in a bucket-type case with a handle and lid for easy carrying. Comes with a transparent plastic case that can be attached to the belt. The umbrella opens and is firml... Read More
    Suitable Thickness of Workpiece (mm)  17~23  Bolt Diameter (Φmm)  Drill Diameter (Φmm)  9 (prepared hole)  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$299.90
    Min. 3 days
  11. Resin anchor plug
    JAPPY Resin anchor plug
    from S$7.39
    Min. 3 days
  12. toggle fastener
    JAPPY toggle fastener
    from S$43.99
    Min. 3 days
  13. M12 set anchor driving rod
    ESCO M12 set anchor driving rod
    suitable anchor  EA945A-12/-12C  Effective Length (mm)  200 
    Discontinued
  14. M10 set anchor driving rod
    ESCO M10 set anchor driving rod
    Esco Part No.  EA945AX-10A 
    Discontinued
  15. Driving plastic anchor
    JEFCOM (DENSAN) Driving plastic anchor
    Just hit with a hammer! Safe construction, no pilot holes required! Made of resin and lightweight. Almost no powder or dust is generated during installation! For gypsum board 12.5 mm only. Be sure to use the included tapping screws. Pointed screws cannot be used. * Do not use to install the air c... Read More
    Discontinued
  16. M16 set anchor driving rod
    ESCO M16 set anchor driving rod
    Esco Part No.  EA945AX-16A 
    Discontinued
View : Grid List
Filter

16 Item(s)

Set Ascending Direction