All Category

Cable Support

View : Grid List
Filter

Items 1 - 40 of 380

Set Ascending Direction
  1. Pylac Clip (Conduit Support Clip)
    NEGUROSU DENKO Pylac Clip (Conduit Support Clip)
    A clip that supports conduits to various shaped steel materials in combination with Pilak. For outdoor use, hot dip galvanized finish and stainless steel are also available. * 3 1C28C and above cannot be used for PH1S. (Can be used for 15C, 19C, 25C22C, 16C) * The surface treatment of electrogalv... Read More
    Rating:
    84%
    from S$0.49
    Min. 2 days
  2. Doctor clip
    NEGUROSU DENKO Doctor clip
    The edge of the clip is cut up to prevent the cable coating from being damaged. It is a metal fitting that supports the pipe to the ductor channel. * Allowable static load value varies depending on the mounting direction. * The surface treatment of electrogalvanized products will be changed from ... Read More
    Rating:
    98%
    from S$0.99
    Min. 2 days
  3. Ductor Clip (S-DC)
    NEGUROSU DENKO Ductor Clip (S-DC)
    The edge of the clip is cut up to prevent the cable coating from being damaged. It is a metal fitting that supports the pipe to the ductor channel. * Do not use stainless steel products in an environment containing chlorine ions, such as an indoor pool. There is a risk of "stress corrosion c... Read More
    Rating:
    60%
    from S$4.39
    Min. 2 days
  4. Security Camera Plate High Corrosion Resistance Plated Steel Sheet
    MIRAI INDUSTRY Security Camera Plate High Corrosion Resistance Plated Steel Sheet
    It is used when attaching a security camera to a building, utility pole, etc. using a Mirac hanger, shaped steel fittings, and pole band.
    Suitable for  M-10FA□~50FA□ 
    Rating:
    80%
    from S$7.69
    Min. 2 days
  5. Cable hanger
    SUPER TOOL Cable hanger
    * Limited to normal temperature use.
    Rating:
    92%
    from S$39.99
    Min. 2 days
  6. Cable clip (for H / L section steel)
    MIRAI INDUSTRY Cable clip (for H / L section steel)
    Cables, etc. can be easily attached (supported) to H / L shaped steel. Comes with 10 bundles. It can be torn off when needed and is convenient without breaking up. With a resin cover that does not damage the cable.
    Rating:
    100%
    from S$13.99
    Min. 2 days
  7. Neglock (Hanging Bolt, WC Type for General I-Beam)
    NEGUROSU DENKO Neglock (Hanging Bolt, WC Type for General I-Beam)
    Cable support to hanging bolts can be performed in combination with 36B, 69B, 912B, etc. In combination with M □ PH, cable support to general shaped steel is possible. The hook part has a vinyl coating for cable protection. * Do not use stainless steel products in an environment containing chlori... Read More
    Material  Electrogalvanization (c) 
    Rating:
    100%
    from S$26.99
    Min. 2 days
  8. Pirac (Pilack clip for metal flexible conduit)
    NEGUROSU DENKO Pirac (Pilack clip for metal flexible conduit)
    Pirac clips suitable for metal flexible conduits and vinyl-coated metal flexible conduits (nominal) 10, 24, 30, 50, 63, 76, 83, 101. * Cannot be used for Pirac PH1S. (Compatible hole diameter Φ14. PHIS is Φ11)
    Material  stainless steel 
    from S$4.69
    Min. 2 days
  9. Hanger saddle
    MINAMI ELECTRIC Hanger saddle
    For indoor use.
    Suitable for  Pipe hanger / P25, P40, P40H 
    from S$18.99
    Min. 2 days
  10. World Ductor (Ductor Clip) SD-DC
    NEGUROSU DENKO World Ductor (Ductor Clip) SD-DC
    The edge of the clip is cut out to prevent the cable coating from being damaged. * Do not use stainless steel products in an environment containing chlorine ions, such as an indoor pool. There is a risk of "stress corrosion cracking" where the material cracks locally.
    from S$4.19
    Min. 2 days
  11. Cable hanger
    MIRAI INDUSTRY Cable hanger
    Acceptable static load (N [kgf])  20(2) 
    Rating:
    100%
    from S$8.69
    Min. 2 days
  12. PF pipe clip (for H / L section steel)
    MIRAI INDUSTRY PF pipe clip (for H / L section steel)
    from S$2.49
    Min. 2 days
  13. Cable hanger (for ALC / wood)
    MIRAI INDUSTRY Cable hanger (for ALC / wood)
    Used for cable attachment (support) to ALC / wood. With adhesive tape that can be temporarily fixed. There are wood screws and nails, both of which can be easily fixed. ACH-2SK can be attached to ceiling base materials and floor materials (joists of 45 mm or more).
    Rating:
    100%
    from S$4.99
    Min. 2 days
  14. U-shaped cable hanger
    NICHIDO DENKO U-shaped cable hanger
    Color  Gray  Material  Zinc aluminum alloy plated steel wire 
    Rating:
    100%
    from S$5.99
    Min. 2 days
  15. FV rack (HT type for suspension bolts)
    NEGUROSU DENKO FV rack (HT type for suspension bolts)
    Since it has a stopper, it can be firmly attached to the hanging bolt. The loop-shaped hook makes it easy to draw wires. * Cannot be used for round steel. * Applicable place is indoors where ultraviolet rays do not hit.
    Material  Polypropylene  Applicable hanging bolt  W3/8 
    Rating:
    80%
    from S$8.39
    Min. 2 days
  16. World Ductor (Ductor Clip) Z-DC
    NEGUROSU DENKO World Ductor (Ductor Clip) Z-DC
    The edge of the clip is cut up to prevent the cable coating from being damaged. All sizes of conduits are available. * Do not use stainless steel products in an environment containing chlorine ions, such as an indoor pool. There is a risk of "stress corrosion cracking" where the materia... Read More
    from S$4.99
    Min. 2 days
  17. Cable hanger (loop type)
    MIRAI INDUSTRY Cable hanger (loop type)
    Acceptable static load (N [kgf])  20(2)  Suitable Cable  VVF cable, round cable 
    Rating:
    100%
    from S$6.19
    Min. 2 days
  18. FV rack (for general shape steel)
    NEGUROSU DENKO FV rack (for general shape steel)
    To install it, just push it in with the handle of a screwdriver. You can easily unfold the clip on the cable support with the tip of a flat-blade screwdriver. * In consideration of the environment, the plating process will be changed from hexavalent chrome plating to trivalent chrome plating. (Th... Read More
    from S$13.99
    Min. 2 days
  19. Pirac (Protective cap for Pirac clip)
    NEGUROSU DENKO Pirac (Protective cap for Pirac clip)
    Material  Soft vinyl chloride 
    Rating:
    100%
    from S$6.39
    Min. 2 days
  20. Communication cable staple (with wood screw)
    MIRAI INDUSTRY Communication cable staple (with wood screw)
    Since screw nails or wood screws are set, you can drive it in as it is and fix it firmly.
    Dimension B (mm) 
    Rating:
    100%
    from S$3.29
    Min. 2 days
  21. Cable hanger (screw type)
    MIRAI INDUSTRY Cable hanger (screw type)
    Used for cable attachment (support) to walls and beams. The direction of the cable hanger can be changed by the fixing hole.
    Mounting Hole Diameter (Φmm)  Upper hole 5.2, Lower hole 6.5 
    Rating:
    100%
    from S$10.99
    Min. 2 days
  22. Hanger saddle Stainless steel SUS
    MINAMI ELECTRIC Hanger saddle Stainless steel SUS
    For outdoor use.
    Rating:
    100%
    from S$58.99
    Min. 2 days
  23. Cable clip (stainless steel)
    MIRAI INDUSTRY Cable clip (stainless steel)
    A pedestal for attaching a binding band to H / L shaped steel. You can also attach saddles, boxes, etc. using the screw holes on the top of the product. Made of rust-resistant stainless steel.
    Suitable Screw  Tapping screw (type 2) nominal 4 mm 
    from S$15.99
    Min. 2 days
  24. Steple
    JAPPY Steple
    from S$5.29
    Min. 2 days
  25. Mirac hanger (thin type) stainless steel
    MIRAI INDUSTRY Mirac hanger (thin type) stainless steel
    It is a thin support member with a height of 15 mm, so the finish is refreshing! It is a short support member that can be used for various purposes such as fixing VE pipes, steel pipes, PF pipes, etc. By combining with abundant accessories, various parts can be attached to various places. It has ... Read More
    Height (mm)  15 
    from S$5.89
    Min. 2 days
  26. Miraclip (for H / L section steel)
    MIRAI INDUSTRY Miraclip (for H / L section steel)
    PF pipes, etc. can be easily attached (supported) to H / L shaped steel. Installation on steel is as easy as hitting with a hammer.
    Applicable thickness (mm)  (Steel) 8-12 
    Rating:
    90%
    from S$21.99
    Min. 2 days
  27. FV Rack (For General Shaped and Lip Channel Steel)
    NEGUROSU DENKO FV Rack (For General Shaped and Lip Channel Steel)
    By attaching to PH1, PH1F, K10L for supporting electric wire pipes, the cable can be fixed with a nylon band. You can freely change the direction of the cable in parallel with the mounting holes.
    from S$11.99
    Min. 2 days
  28. Cable clip (made of stainless steel)
    MIRAI INDUSTRY Cable clip (made of stainless steel)
    Ideal for attaching (supporting) cables such as sunlight. With lateral slip prevention function. You can easily attach it to steel and wire it with a flat-blade screwdriver. Made of rust-resistant stainless steel. The surface is smooth polished to prevent damage to cables.
    Applicable thickness (mm)  (Steel) 1.2-6 
    Rating:
    100%
    from S$18.99
    Min. 2 days
  29. Mirac hanger (thin type) high corrosion-resistant plated steel sheet
    MIRAI INDUSTRY Mirac hanger (thin type) high corrosion-resistant plated steel sheet
    It is a thin support member with a height of 15 mm, so the finish is refreshing! It is a short support member that can be used for various purposes such as fixing VE pipes, steel pipes, PF pipes, etc. By combining with abundant accessories, various parts can be attached to various places. It has ... Read More
    Height (mm)  15 
    Rating:
    100%
    from S$2.69
    Min. 2 days
  30. Duct hanger bracket Duct clip
    MINAMI ELECTRIC Duct hanger bracket Duct clip
    from S$14.99
    Min. 2 days
  31. Duct clip stainless steel specification
    MIRAI INDUSTRY Duct clip stainless steel specification
    Used when fixing VE pipes, thick steel (thin steel) conduits, etc. to maker Mirac hangers.
    Included Accessories  With clip catch and screw catch 
    Rating:
    100%
    from S$12.99
    Min. 2 days
  32. Cable Hanger U Type
    NICHIDO DENKO Cable Hanger U Type
    Used to suspend low voltage lines and drop lines. A hanger with excellent weather resistance. Easy to handle and work faster.
    Color  Gray  Material  Zinc aluminum alloy plated steel wire 
    Rating:
    100%
    from S$1.09
    Min. 2 days
  33. PF tube support clip
    NEGUROSU DENKO PF tube support clip
    Material  Rigid vinyl chloride (PVC) 
    from S$2.39
    Min. 2 days
  34. Cable Ties
    TASCO Cable Ties
    from S$3.39
    Min. 2 days
  35. Cable clip (stainless steel)
    MIRAI INDUSTRY Cable clip (stainless steel)
    Used for attaching (supporting) cables to H / L shaped steel. With lateral slip prevention function. You can easily attach it to steel and wire it with a flat-blade screwdriver. Made of rust-resistant stainless steel.
    from S$8.69
    Min. 2 days
  36. Power band
    MIRAI INDUSTRY Power band
    It is used for attaching a wall box to a pole, vertically binding power / communication cables, and binding wiring in a rack. It has excellent weather resistance and is ideal for outdoor use.
    Operating Temperature (℃)  -40 to +85  Tensile Strength N (kgf)  (Loop) 870 (89)  Thickness (mm)  1.8  Material  Made of resin  Width (mm)  10 
    Rating:
    100%
    from S$39.99
    Min. 2 days
  37. Cable clip (made of stainless steel) For one round cable
    MIRAI INDUSTRY Cable clip (made of stainless steel) For one round cable
    Used for attaching (supporting) cables to H / L shaped steel. With lateral slip prevention function. You can easily attach it to steel and wire it with a flat-blade screwdriver. Made of rust-resistant stainless steel.
    Suitable Cable  Round cable (Φ6-12mm) x 1 
    from S$9.29
    Min. 2 days
  38. Communication cable staple (with screw nails)
    MIRAI INDUSTRY Communication cable staple (with screw nails)
    Since screw nails or wood screws are set, you can drive it in as it is and fix it firmly.
    Dimension B (mm) 
    from S$3.09
    Min. 2 days
  39. Insulation step
    MIRAI INDUSTRY Insulation step
    It is a staple used for advance wiring to the wall surface of the heat insulating material. Easy installation by simply pushing the claws of the staple into the heat insulating material (expanded polystyrene, urethane foam, etc.)! * Cannot be used on the ceiling. * The load varies depending on th... Read More
    Acceptable static load (N [kgf])  9.8(1)  Specification  Insulation thickness / 15mm or more 
    from S$7.39
    Min. 2 days
  40. FV rack (for general shape steel) LB2
    NEGUROSU DENKO FV rack (for general shape steel) LB2
    By using a nylon band together, you can save the trouble of selecting a product according to the cable size and quantity. To attach it to the shaped steel, simply push it in with a flat-blade screwdriver. LB2 has a vinyl coating to prevent damage to the cable. Used in combination with a nylon ban... Read More
    Suitable Flange Thickness (mm)  5~12  Surface Treatment  Dacrotized paint 
    from S$29.99
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 380

Set Ascending Direction