All Category

Duct Clips

View : Grid List
Filter

Items 1 - 40 of 106

Set Ascending Direction
  1. Pylac Clip (Conduit Support Clip)
    NEGUROSU DENKO Pylac Clip (Conduit Support Clip)
    A clip that supports conduits to various shaped steel materials in combination with Pilak. For outdoor use, hot dip galvanized finish and stainless steel are also available. * 3 1C28C and above cannot be used for PH1S. (Can be used for 15C, 19C, 25C22C, 16C) * The surface treatment of electrogalv... Read More
    Rating:
    84%
    from S$0.49
    Min. 2 days
  2. Doctor clip
    NEGUROSU DENKO Doctor clip
    The edge of the clip is cut up to prevent the cable coating from being damaged. It is a metal fitting that supports the pipe to the ductor channel. * Allowable static load value varies depending on the mounting direction. * The surface treatment of electrogalvanized products will be changed from ... Read More
    Rating:
    98%
    from S$0.99
    Min. 2 days
  3. Ductor Clip (S-DC)
    NEGUROSU DENKO Ductor Clip (S-DC)
    The edge of the clip is cut up to prevent the cable coating from being damaged. It is a metal fitting that supports the pipe to the ductor channel. * Do not use stainless steel products in an environment containing chlorine ions, such as an indoor pool. There is a risk of "stress corrosion c... Read More
    Rating:
    60%
    from S$4.39
    Min. 2 days
  4. Cable clip (for H / L section steel)
    MIRAI INDUSTRY Cable clip (for H / L section steel)
    Cables, etc. can be easily attached (supported) to H / L shaped steel. Comes with 10 bundles. It can be torn off when needed and is convenient without breaking up. With a resin cover that does not damage the cable.
    Rating:
    100%
    from S$13.99
    Min. 2 days
  5. Pirac (Pilack clip for metal flexible conduit)
    NEGUROSU DENKO Pirac (Pilack clip for metal flexible conduit)
    Pirac clips suitable for metal flexible conduits and vinyl-coated metal flexible conduits (nominal) 10, 24, 30, 50, 63, 76, 83, 101. * Cannot be used for Pirac PH1S. (Compatible hole diameter Φ14. PHIS is Φ11)
    Material  stainless steel 
    from S$4.69
    Min. 2 days
  6. Hanger saddle
    MINAMI ELECTRIC Hanger saddle
    For indoor use.
    Suitable for  Pipe hanger / P25, P40, P40H 
    from S$18.99
    Min. 2 days
  7. World Ductor (Ductor Clip) SD-DC
    NEGUROSU DENKO World Ductor (Ductor Clip) SD-DC
    The edge of the clip is cut out to prevent the cable coating from being damaged. * Do not use stainless steel products in an environment containing chlorine ions, such as an indoor pool. There is a risk of "stress corrosion cracking" where the material cracks locally.
    from S$4.19
    Min. 2 days
  8. PF pipe clip (for H / L section steel)
    MIRAI INDUSTRY PF pipe clip (for H / L section steel)
    from S$2.49
    Min. 2 days
  9. World Ductor (Ductor Clip) Z-DC
    NEGUROSU DENKO World Ductor (Ductor Clip) Z-DC
    The edge of the clip is cut up to prevent the cable coating from being damaged. All sizes of conduits are available. * Do not use stainless steel products in an environment containing chlorine ions, such as an indoor pool. There is a risk of "stress corrosion cracking" where the materia... Read More
    from S$4.99
    Min. 2 days
  10. Pirac (Protective cap for Pirac clip)
    NEGUROSU DENKO Pirac (Protective cap for Pirac clip)
    Material  Soft vinyl chloride 
    Rating:
    100%
    from S$6.39
    Min. 2 days
  11. Hanger saddle Stainless steel SUS
    MINAMI ELECTRIC Hanger saddle Stainless steel SUS
    For outdoor use.
    Rating:
    100%
    from S$58.99
    Min. 2 days
  12. Cable clip (stainless steel)
    MIRAI INDUSTRY Cable clip (stainless steel)
    A pedestal for attaching a binding band to H / L shaped steel. You can also attach saddles, boxes, etc. using the screw holes on the top of the product. Made of rust-resistant stainless steel.
    Suitable Screw  Tapping screw (type 2) nominal 4 mm 
    from S$15.99
    Min. 2 days
  13. Miraclip (for H / L section steel)
    MIRAI INDUSTRY Miraclip (for H / L section steel)
    PF pipes, etc. can be easily attached (supported) to H / L shaped steel. Installation on steel is as easy as hitting with a hammer.
    Applicable thickness (mm)  (Steel) 8-12 
    Rating:
    90%
    from S$21.99
    Min. 2 days
  14. Cable clip (made of stainless steel)
    MIRAI INDUSTRY Cable clip (made of stainless steel)
    Ideal for attaching (supporting) cables such as sunlight. With lateral slip prevention function. You can easily attach it to steel and wire it with a flat-blade screwdriver. Made of rust-resistant stainless steel. The surface is smooth polished to prevent damage to cables.
    Applicable thickness (mm)  (Steel) 1.2-6 
    Rating:
    100%
    from S$18.99
    Min. 2 days
  15. Duct hanger bracket Duct clip
    MINAMI ELECTRIC Duct hanger bracket Duct clip
    from S$14.99
    Min. 2 days
  16. Duct clip stainless steel specification
    MIRAI INDUSTRY Duct clip stainless steel specification
    Used when fixing VE pipes, thick steel (thin steel) conduits, etc. to maker Mirac hangers.
    Included Accessories  With clip catch and screw catch 
    Rating:
    100%
    from S$12.99
    Min. 2 days
  17. PF tube support clip
    NEGUROSU DENKO PF tube support clip
    Material  Rigid vinyl chloride (PVC) 
    from S$2.39
    Min. 2 days
  18. Cable clip (stainless steel)
    MIRAI INDUSTRY Cable clip (stainless steel)
    Used for attaching (supporting) cables to H / L shaped steel. With lateral slip prevention function. You can easily attach it to steel and wire it with a flat-blade screwdriver. Made of rust-resistant stainless steel.
    from S$8.69
    Min. 2 days
  19. Cable clip (made of stainless steel) For one round cable
    MIRAI INDUSTRY Cable clip (made of stainless steel) For one round cable
    Used for attaching (supporting) cables to H / L shaped steel. With lateral slip prevention function. You can easily attach it to steel and wire it with a flat-blade screwdriver. Made of rust-resistant stainless steel.
    Suitable Cable  Round cable (Φ6-12mm) x 1 
    from S$9.29
    Min. 2 days
  20. PF Tube Clip (Free Angle)
    MIRAI INDUSTRY PF Tube Clip (Free Angle)
    Used for attaching (supporting) PF pipes to hanging bolts such as double ceilings or deformed reinforcing bars. The angle can be adjusted horizontally, vertically, and diagonally 45 °. One-touch installation! * Cannot be supported on the unscrewed part of the bolt. * Do not bend the PF pipe in th... Read More
    from S$9.89
    Min. 2 days
  21. Duct clip electrogalvanized specifications
    MIRAI INDUSTRY Duct clip electrogalvanized specifications
    Used when fixing VE pipes, thick steel (thin steel) conduits, etc. to maker Mirac hangers.
    Included Accessories  With clip catch and screw catch 
    from S$9.59
    Min. 2 days
  22. FD clip (bolt type)
    MIRAI INDUSTRY FD clip (bolt type)
    Acceptable static load (N [kgf])  24.5(2.5)  Applicable band  Black band (MDBP-50B)  Operating temperature  Up to 60 ° C 
    Rating:
    100%
    from S$33.99
    Min. 2 days
  23. Clip (screw type) electrogalvanized specification
    MIRAI INDUSTRY Clip (screw type) electrogalvanized specification
    Used in combination with shaped steel fittings to fix conduits, etc. to steel materials.
    Included Accessories  With screws 
    from S$19.99
    Min. 2 days
  24. Miraclip (for H / L section steel)
    MIRAI INDUSTRY Miraclip (for H / L section steel)
    Cables, etc. can be easily attached (supported) to H / L shaped steel. Installation on steel is as easy as hitting with a hammer.
    Maximum Binding Diameter (Φmm)  45  Applicable thickness (mm)  (Steel) 8-12 
    from S$16.99
    Min. 2 days
  25. Cable clip (stainless steel) with cover
    MIRAI INDUSTRY Cable clip (stainless steel) with cover
    Used for attaching (supporting) cables to H / L shaped steel. Comes with 10 bundles. It can be torn off when needed and is convenient without breaking up. With a resin cover that does not damage the cable. With lateral slip prevention function. You can easily attach it to steel and wire it with a... Read More
    Suitable Cable  Round cable (Φ6-12mm) -1 
    Rating:
    100%
    from S$13.99
    Min. 2 days
  26. Clip (resin type) for PF pipe
    MIRAI INDUSTRY Clip (resin type) for PF pipe
    Used when attaching a PF pipe to a steel material in combination with a shaped steel fitting.
    Suitable for  Shaped metal fittings (SGK / SGKL) 
    from S$11.99
    Min. 2 days
  27. clip
    MIRAI INDUSTRY clip
    Used to prevent the opening of Pakkun Rex (half-split type). No tools required. It can be installed with one touch.
    Specification  For Pakkun Rex (half crack type) 
    from S$18.99
    Min. 4 days
  28. Pyrack clip for metal flexible conduit
    NEGUROSU DENKO Pyrack clip for metal flexible conduit
    from S$5.29
    Min. 2 days
  29. F clip
    MIRAI INDUSTRY F clip
    Used for attaching (supporting) VVF cables to hanging bolts such as double ceilings. One-touch mounting on hanging bolts! Both F cable and round cable can be fixed. Clips and bolts can be tied with a cable tie.
    Suitable for  (Bolt) W3 / 8 ・ M10 ・ W1 / 2 ・ M12  Acceptable static load (N [kgf])  9.8(1) 
    from S$4.49
    Min. 2 days
  30. Cable clip
    MIRAI INDUSTRY Cable clip
    Since it has a clip shape, the cable can be attached later. There are two types, with screw nails and with adhesive tape (fixed with nails or screws).
    Rating:
    100%
    from S$22.99
    Min. 4 days
  31. PF pipe clip (economy)
    MIRAI INDUSTRY PF pipe clip (economy)
    Used for attaching (supporting) PF pipes to hanging bolts such as double ceilings or deformed reinforcing bars. One-touch installation! Since it is a compact type, continuous piping is possible. * Cannot be supported on the unscrewed part of the bolt. Also, do not bend the PF tube in the vicinity... Read More
    Dimension B (mm)  14 
    from S$0.56
    Min. 5 days
  32. Plastic duct clip
    MIRAI INDUSTRY Plastic duct clip
    Ideal for fixing resin pipes (CD pipes, PF pipes, VE pipes) to raceways and maker Mirac hangers. Easy to install and release! You can slide and adjust the position even after installation. Clips can be connected to each other regardless of size.
    from S$5.89
    Min. 5 days
  33. Miraclip (for H / L section steel)
    MIRAI INDUSTRY Miraclip (for H / L section steel)
    Boxes, etc. can be easily attached (supported) to H / L shaped steel. Installation on steel is as easy as hitting with a hammer.
    Thickness (mm)  (Steel) 8-12  Included Accessories  With tapping screw 
    Rating:
    100%
    from S$13.99
    Min. 2 days
  34. Duct clip made of stainless steel
    MIRAI INDUSTRY Duct clip made of stainless steel
    Used for fixing Miralex. (Use raceway)
    Specification  Stainless steel  Dimension B (mm)  32 
    from S$12.99
    Min. 4 days
  35. Clip (flat type) electrogalvanized specifications
    MIRAI INDUSTRY Clip (flat type) electrogalvanized specifications
    Used for mounting Miralex, etc. Work is easy because it can be attached without removing the screws of the clip.
    Suitable for  Shaped metal fittings (SGK / SGKL)  Specification  Electrogalvanized specifications 
    from S$11.99
    Min. 5 days
  36. Clip (screw type) stainless steel specification
    MIRAI INDUSTRY Clip (screw type) stainless steel specification
    Used in combination with shaped steel fittings to fix conduits, etc. to steel materials.
    Included Accessories  With screws 
    from S$38.99
    Min. 4 days
  37. Duct clip electrogalvanized specifications
    MIRAI INDUSTRY Duct clip electrogalvanized specifications
    Used for fixing Miralex. (Use raceway)
    Dimension B (mm)  32  Specification  Electrogalvanized specifications 
    from S$4.69
    Min. 5 days
  38. Miraclip (for H / L section steel)
    MIRAI INDUSTRY Miraclip (for H / L section steel)
    Used for attaching (supporting) cables, pipes, etc. to H / L shaped steel. Installation on steel is as easy as hitting with a hammer.
    Applicable thickness (mm)  (Steel) 8-12 
    from S$22.99
    Min. 4 days
  39. Clip (screw type) hot dipping specifications
    MIRAI INDUSTRY Clip (screw type) hot dipping specifications
    Used in combination with shaped steel fittings to fix conduits, etc. to steel materials.
    Included Accessories  With screws 
    Rating:
    100%
    from S$33.99
    Min. 4 days
  40. Duct clip high corrosion-resistant plated steel sheet
    MIRAI INDUSTRY Duct clip high corrosion-resistant plated steel sheet
    Used when fixing VE pipes, thick steel (thin steel) conduits, etc. to maker Mirac hangers.
    Included Accessories  With clip catch and screw catch 
    from S$9.69
    Min. 5 days
View : Grid List
Filter

Items 1 - 40 of 106

Set Ascending Direction