All Category

Cable Ties & Bands

View : Grid List
Filter

18 Item(s)

Set Ascending Direction
  1. Cable Ties
    TASCO Cable Ties
    from S$3.39
    Min. 2 days
  2. Power band
    MIRAI INDUSTRY Power band
    It is used for attaching a wall box to a pole, vertically binding power / communication cables, and binding wiring in a rack. It has excellent weather resistance and is ideal for outdoor use.
    Operating Temperature (℃)  -40 to +85  Tensile Strength N (kgf)  (Loop) 870 (89)  Thickness (mm)  1.8  Material  Made of resin  Width (mm)  10 
    Rating:
    100%
    from S$39.99
    Min. 2 days
  3. Power band stopper
    MIRAI INDUSTRY Power band stopper
    It is used to fix the power band.
    Suitable for  (Power Band) PB-10-15M, MPB-10-50M  Material  Made of resin  Tensile Strength N (kgf)  (Loop) 870 (89)  Operating Temperature (℃)  -45 to +85 
    Rating:
    100%
    from S$32.99
    Min. 2 days
  4. Power band fastener
    MIRAI INDUSTRY Power band fastener
    No special tools required! Used for tightening when fixing a wall box etc. to a pole etc. with a power band.
    Material  Made of resin  Suitable Diameter (Φmm)  80~200  Operating Temperature (℃)  -45 to +85  Suitable for  (Power Band) PB-10-15M, MPB-10-50M 
    from S$21.99
    Min. 2 days
  5. Power band saddle base
    MIRAI INDUSTRY Power band saddle base
    It is used when fixing the pipe to the wall surface with a power band. * It can also be used when fixing the pipe to a pole or the like. It has excellent weather resistance and is ideal for outdoor use.
    Suitable for  (Power Band) PB-10-15M, MPB-10-50M  Operating Temperature (℃)  -45 to +85  Acceptable static load (N [kgf])  Horizontal direction: 98 (10)  Material  Made of resin 
    Rating:
    100%
    from S$7.69
    Min. 2 days
  6. Power band spacer
    MIRAI INDUSTRY Power band spacer
    It is used when fixing the pipe to a pole etc. with a power band. Comes with a temporary holding function that prevents the band from easily coming off when working at heights. It has excellent weather resistance and is ideal for outdoor use.
    Suitable for  (Power Band) PB-10-15M, MPB-10-50M  Material  Made of resin  Operating Temperature (℃)  -45 to +85 
    from S$6.49
    Min. 2 days
  7. Suspension Band (Cable Tie Type)
    MIRAI INDUSTRY Suspension Band (Cable Tie Type)
    Used for hanging support of aluminum free ducts and ventilation pipes. It can be used by cutting at any position (length). It can be easily and securely attached by simply inserting it into the fixture.
    Thickness (mm)  1.5  Acceptable static load (N [kgf])  20(2)  Length (m)  50  Width (mm)  Material  Made of resin  Operating Temperature (℃)  Up to 60 
    from S$53.99
    Min. 5 days
  8. Suspension Band Fixture
    MIRAI INDUSTRY Suspension Band Fixture
    Used for hanging support of aluminum free ducts and ventilation pipes. It can be used by cutting at any position (length). It can be easily and securely attached by simply inserting it into the fixture.
    Suitable for  MDBP-8 
    from S$19.99
    Min. 5 days
  9. Rock band high strength type (black)
    MIRAI INDUSTRY Rock band high strength type (black)
    A durable cable tie that can be screwed to a wooden pillar.
    Acceptable static load (N [kgf])  29(3)  Suitable Screw  Nominal 4.5  Applicable nail  Φ2.5mm or less 
    from S$48.99
    Min. 5 days
  10. Rock band (for suspension bolts)
    MIRAI INDUSTRY Rock band (for suspension bolts)
    Suitable Diameter (Φmm)  17~40  Acceptable static load (N [kgf])  20(2)  Suitable Cable  VVF cable, round cable 
    from S$21.99
    Min. 5 days
  11. rock band
    MIRAI INDUSTRY rock band
    A durable cable tie that can be screwed to a wooden pillar. Since the band is soft, it can also be used for fixing pipes in molding ducts. (SCH-M200K: for mall duct 60 type, SCH-M300K: for mall duct 100 type)
    Acceptable static load (N [kgf])  20(2)  Suitable Screw  Call 4 
    from S$33.99
    Min. 5 days
  12. Lock band (with bottle clip) High strength type Double type
    MIRAI INDUSTRY Lock band (with bottle clip) High strength type Double type
    Acceptable static load (N [kgf])  29(3)  Suitable Cable  VVF cable, round cable 
    from S$49.99
    Min. 5 days
  13. Rock band (hanging band type)
    MIRAI INDUSTRY Rock band (hanging band type)
    Acceptable static load (N [kgf])  34(3.5)  Suitable Diameter (Φmm)  Up to 55  Suitable Cable  VVF cable, round cable 
    from S$11.99
    Min. 5 days
  14. Cable tie for solar power generation system construction
    TASCO Cable tie for solar power generation system construction
    from S$59.99
    Min. 5 days
  15. Lock band (with bottle clip) high strength type
    MIRAI INDUSTRY Lock band (with bottle clip) high strength type
    Acceptable static load (N [kgf])  29(3)  Suitable Cable  VVF cable, round cable 
    from S$36.99
    Min. 5 days
  16. Rock band (standing band type)
    MIRAI INDUSTRY Rock band (standing band type)
    Suitable Cable  VVF cable, round cable  Suitable Diameter (Φmm)  Up to 55 
    from S$36.99
    Min. 5 days
  17. Black band
    MIRAI INDUSTRY Black band
    It is used to suspend and support heat-retaining flexible ducts for air conditioning and muffling flexible ducts for air conditioning. Since the band width (50 mm) is wide, the load on the flexible duct is small when hanging. Construction of the black band is easy and fast! It is strong against b... Read More
    Thickness (mm)  Length (m)  30  Acceptable static load (N [kgf])  49  Width (mm)  50  Material  Made of PE  Operating Temperature (℃)  Up to 60 
    Discontinued
  18. Black band
    MIRAI INDUSTRY Black band
    A wide band that is easy on the flexible duct with heat retention. Construction is quick with few parts. It is used to suspend and support heat-retaining flexible ducts for air conditioning and muffling flexible ducts for air conditioning. Since the band has a wide blade (50 mm), the load on the ... Read More
    Thickness (mm)  0.7  Length (m)  30  Acceptable static load (N [kgf])  39.2[4]  Width (mm)  50  Material  PE  Operating Temperature (℃)  Up to 60 
    Rating:
    100%
    Discontinued
View : Grid List
Filter

18 Item(s)

Set Ascending Direction