All Category

Molding Plastic Raceways

Other Related Pages

View : Grid List
Filter

19 Item(s)

Set Ascending Direction
  1. Wagon Mall
    MIRAI INDUSTRY Wagon Mall
    Adhesive tape is pre-attached to the bottom, making it ideal for places where nails cannot be fixed. Since the adhesive tape can be peeled off, the tape left on the floor due to layout changes can be peeled off cleanly. It is a flat type that allows trolleys and wagons to pass smoothly and does n... Read More
    from S$9.59
    Min. 2 days
  2. Plastic molding (mall for VVF cable)
    MIRAI INDUSTRY Plastic molding (mall for VVF cable)
    The lid can be easily attached. The base has a nail hole on the center display for easy nailing. (Excluding No. 0) * We do not deliver to private homes (detached houses / apartments). * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be i... Read More
    Overall Length (m)  Dimension B (mm)  12.5  Dimension h (mm)  4.2  Dimension H (mm)  6.5  Dimension b (mm)  8.2  Standard  No. 0 
    from S$13.99
    Min. 5 days
  3. Mold duct (for outdoor use) (cable wiring protective cover) No ribs
    MIRAI INDUSTRY Mold duct (for outdoor use) (cable wiring protective cover) No ribs
    It has excellent weather resistance and heat resistance, making it ideal for outdoor use. Comes with a cable tie hole for fixing the cable. The base has screw holes for easy screw fixing. We have body colors that match the wall color. Type 40 is 22 of SV and CVT cables □ Can be wired. 60 type is ... Read More
    Dimension h (mm)  44.5  Dimension b (mm)  45  Dimension H (mm)  50  Dimension B (mm)  60  Standard  60 type  Included Accessories  With stopper 
    from S$39.99
    Min. 4 days
  4. Mold duct (Standard) (Cable wiring protection cover)
    MIRAI INDUSTRY Mold duct (Standard) (Cable wiring protection cover)
    It is more economical than outdoor use. Comes with a cable tie hole for fixing the cable. The base has screw holes for easy screw fixing.
    Dimension h (mm)  44.5  Dimension b (mm)  45  Dimension H (mm)  50  Dimension B (mm)  60  Standard  60 type  Included Accessories  With stopper 
    from S$35.99
    Min. 5 days
  5. Interior duct
    MIRAI INDUSTRY Interior duct
    The beautiful luster and appearance of aluminum give it a beautiful finish that does not spoil the aesthetics of the interior. We have three colors, silver, white, and black, so you can choose the color that matches the interior. Since it is made of aluminum, it has excellent weather resistance a... Read More
    Material  Made of aluminium 
    from S$15.99
    Min. 5 days
  6. Wagon Mall / Airo
    MIRAI INDUSTRY Wagon Mall / Airo
    26 kinds of abundant patterns that can be selected according to the fashionable floor surface. Ideal for commercial spaces where interiors are frequently redesigned, such as department stores and street boutiques. A flat shape that allows trolleys and wagons to pass smoothly without worrying abou... Read More
    from S$29.99
    Min. 12 days
  7. Optical molding (pipe type) (optical fiber molding)
    MIRAI INDUSTRY Optical molding (pipe type) (optical fiber molding)
    It is a strong pipe shape. * Both saddles sold separately are convenient for fixing. * We do not deliver to private homes (detached houses / apartments). * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred. * Since it will be de... Read More
    from S$2.69
    Min. 5 days
  8. Optical molding (with tape) (optical fiber molding)
    MIRAI INDUSTRY Optical molding (with tape) (optical fiber molding)
    Ideal for places where nails cannot be fixed. Adhesive tape is pre-attached to the bottom of the molding, eliminating the need for tape application. * We do not deliver to private homes (detached houses / apartments). * Depending on the delivery location, the delivery date may be postponed and ad... Read More
    Overall Length (m)  Included Accessories  With bottom tape (tape thickness 0.75mm) 
    Discontinued
  9. Optical molding (optical fiber molding)
    MIRAI INDUSTRY Optical molding (optical fiber molding)
    Ideal for protecting indoor and outdoor fiber optic cable wiring. Has excellent weather resistance and heat resistance. In addition, it does not generate dioxin or halogen-based toxic gas during combustion. The lid can be easily attached. The base has a nail hole on the center display, which make... Read More
    Overall Length (m) 
    Discontinued
  10. Jumbo Mall
    MIRAI INDUSTRY Jumbo Mall
    Overall Length (m) 
    Rating:
    100%
    Discontinued
  11. Mold duct (Outdoor () cable wiring protection cover)
    MIRAI INDUSTRY Mold duct (Outdoor () cable wiring protection cover)
    Specification  Ribbed  Color  Champagne Gold  Standard  70 type  Overall Length (m) 
    Discontinued
  12. Baseboard mall
    MIRAI INDUSTRY Baseboard mall
    Overall Length (m) 
    Discontinued
  13. Skirting board with tape
    MIRAI INDUSTRY Skirting board with tape
    Overall Length (m) 
    Discontinued
  14. With Plamor S tape
    MIRAI INDUSTRY With Plamor S tape
    A wide variety of colors (10 colors) are available. With tape, adhesive tape is pre-attached to the bottom of the molding, eliminating the need for tape application. With a folding groove that is convenient for pulling out wiring.
    Overall Length (m) 
    Discontinued
  15. Plastic Mall (with partition)
    MIRAI INDUSTRY Plastic Mall (with partition)
    Since it has a partition, you can sort and wire light and strong electricity with this one. UR Urban Organization Specifications (EF-116-1) * LAN cable (UTP 0.5 x 4P) is calculated with an outer diameter of 6 mm or less. The fit when using accessories is slightly different.
    Overall Length (m)  Specification  With partition 
    Discontinued
  16. Plastic duct
    MIRAI INDUSTRY Plastic duct
    * Delivery to private homes is not possible. * Delivery may be refused in some areas.
    Discontinued
  17. Skirting duct (plastic)
    MIRAI INDUSTRY Skirting duct (plastic)
    Overall Length (m)  Color  Chocolate  Material  Plastic 
    Discontinued
  18. Pla-Mall S
    MIRAI INDUSTRY Pla-Mall S
    A wide variety of colors (10 colors) are available. With tape, adhesive tape is pre-attached to the bottom of the molding, eliminating the need for tape application. With a folding groove that is convenient for pulling out wiring.
    Overall Length (m) 
    Discontinued
View : Grid List
Filter

19 Item(s)

Set Ascending Direction