All Category

U Shaped

View : Grid List
Filter

Items 1 - 40 of 50

Set Ascending Direction
  1. Steel Pipe Support Bracket "Pylac"
    NEGUROSU DENKO Steel Pipe Support Bracket "Pylac"
    A metal fitting that supports a conduit by using a clip together with general shaped steel. The conduit can be supported at any angle at the back and bottom. The tip of the screw is dented so that it can bite into the construction material widely and large. It is hard to loosen against vibration ... Read More
    Rating:
    91%
    from S$1.09
    Min. 2 days
  2. Suspension Bolt Support Clamp for General Shape Steel
    NEGUROSU DENKO Suspension Bolt Support Clamp for General Shape Steel
    Screws with a Kubomi structure are used so that they can be reliably supported against tension. Economy type pyrac type hanging bracket. It is a metal fitting that supports various equipment by lowering hanging bolts from shaped steel. * Do not use stainless steel products in an environment conta... Read More
    Rating:
    100%
    from S$1.29
    Min. 2 days
  3. Quick holder KH
    Kameda Denki Quick holder KH
    It is a metal fitting that is sandwiched between angles to fix parts and wiring. For KH-65 and KH-100, the electric wire can be directly fixed with a cable tie.
    Surface Treatment  3C trivalent chromate  RoHS directive (corresponding to 10 substances)  Correspondence  Material  Steel 
    Rating:
    80%
    from S$22.99
    Min. 2 days
  4. Pipe support bracket for general shape steel
    NEGUROSU DENKO Pipe support bracket for general shape steel
    Conduit can be supported at any angle at two points, the back and bottom. * When mounting PH1 and PH1W on the grooved steel flange, use the pirac reinforcement bracket PHRC □ together. There is a risk of falling. * Do not use in a vibrating place. * There is a risk of loosening or falling.
    Dimension A (mm)  30  Suitable Flange Thickness (mm)  3~16 
    from S$5.89
    Min. 2 days
  5. Shaped steel bracket Stainless steel specifications
    MIRAI INDUSTRY Shaped steel bracket Stainless steel specifications
    Used when attaching a conduit, etc. to a steel material in combination with a clip.
    Screw Tightening Torque (N・M)  5.88(60kgf・cm) 
    from S$87.99
    Min. 2 days
  6. Pyrac (for Angrack structural steel pipe)
    NEGUROSU DENKO Pyrac (for Angrack structural steel pipe)
    The conduit can be supported on the structural steel pipe in combination with the pile rack clip. * Due to environmental friendliness, the plating process will be changed from hexavalent chrome plating to trivalent chrome plating. (The color will change from a color close to gold to a color close... Read More
    Surface Treatment  Electrogalvanization (c) 
    Rating:
    80%
    from S$1.69
    Min. 2 days
  7. U rack with screw holes for general shape steel
    MINAMI ELECTRIC U rack with screw holes for general shape steel
    Supports W3 / 8 hanging bolts vertically from the construction material. The tip of the Kubomi tip bolt strongly bites into the construction material steel and fixes it.
    Dimension A (mm)  33  Suitable Flange Thickness (mm)  3~16  Allowable Load (kg)  40  Dimension B (mm)  47  Material  Stainless steel  Applicable hanging bolt  W3/8 
    from S$9.59
    Min. 2 days
  8. Shape steel fittings Electro-galvanized specifications
    MIRAI INDUSTRY Shape steel fittings Electro-galvanized specifications
    Screw Tightening Torque (N・M)  5.88(60kgf・cm) 
    from S$12.99
    Min. 2 days
  9. U rack pipe support bracket for general shape steel
    MINAMI ELECTRIC U rack pipe support bracket for general shape steel
    General steel pipe support bracket U rack is a bracket that promotes labor saving in piping work by combining with a UC clip. By using C rack and hanging metal fittings together, it is not necessary to make holes in various steel structures, and it is ideal for aerial work and places where fire i... Read More
    Hole Diameter (Φmm)  (Clip) 14  Number of Holes  (Clip) 2  Surface Treatment  (U rack body, bolt) Electrogalvanizing 
    Rating:
    20%
    from S$55.99
    Min. 2 days
  10. Pyrac (Ridge-shaped steel)
    NEGUROSU DENKO Pyrac (Ridge-shaped steel)
    Efficient plumbing work can be done with the round holes for clip receiving and the long holes for screwing that are effectively arranged. In addition to pipes, outlet boxes and joint boxes can also be supported. * Due to environmental friendliness, the plating process will be changed from hexava... Read More
    Surface Treatment  Electrogalvanization (c) 
    from S$2.49
    Min. 2 days
  11. Mini clamp
    OHSATO Mini clamp
    It is a metal fitting that can be used freely by those who use it to reinforce various DIY and fixtures, and to receive racks for bicycles and motorcycles.
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$5.59
    Min. 2 days
  12. FV rack cable support bracket
    NEGUROSU DENKO FV rack cable support bracket
    A metal fitting that supports one VV cable on general shaped steel. * The surface treatment of electrogalvanized products will be changed from colored chromate (hexavalent) to trivalent chromate. The color of the exterior changes from gold to silver. There is no problem with quality and product p... Read More
    Surface Treatment  Electrogalvanized  Material  Soft vinyl chloride 
    from S$3.39
    Min. 2 days
  13. Stainless steel U-shaped clamp, screw diameter M-12
    Mizumoto Machine Mfg. Stainless steel U-shaped clamp, screw diameter M-12
    The ring is in two directions. Attached to H-steel, etc., used for attaching bird nets, etc.
    Dimension H (mm)  20  Dimension A (mm)  30  Dimension d (mm)  35  Dimension W (mm)  40  Dimension L (mm)  44  Dimension E (mm)  50  Mass (g)  623  Dimension B (mm)  65  Dimension C (mm)  Dimension D (mm)  Trusco Part No.  849-3323  Dimension T (mm)  Thread Size  M-12 
    from S$75.99
    Min. 2 days
  14. Pyrac (general steel, PH1 PH1W combined metal fittings)
    NEGUROSU DENKO Pyrac (general steel, PH1 PH1W combined metal fittings)
    Piping can be done by avoiding steps such as columns and beams. PHAP1L can adjust the piping position. * In consideration of the environment, the plating process will be changed from hexavalent chrome plating to trivalent chrome plating. (The color changes from a color close to gold to a color cl... Read More
    from S$2.49
    Min. 2 days
  15. VE pipe clip (for H / L section steel)
    MIRAI INDUSTRY VE pipe clip (for H / L section steel)
    from S$29.99
    Min. 2 days
  16. Pyrac (reinforcement bracket for pirac, groove-shaped steel angle)
    NEGUROSU DENKO Pyrac (reinforcement bracket for pirac, groove-shaped steel angle)
    Pirac can be attached to grooved steel. Reinforcing metal fittings to prevent the equilateral angle steel from coming off in the horizontal direction. * Due to environmental friendliness, the plating process will be changed from hexavalent chrome plating to trivalent chrome plating. (The color wi... Read More
    from S$3.29
    Min. 6 days
  17. Pyrac (Pirack reinforcement bracket / H-shaped steel)
    NEGUROSU DENKO Pyrac (Pirack reinforcement bracket / H-shaped steel)
    Reinforcing metal fittings to prevent the H-shaped steel from coming off in the horizontal direction. * Due to environmental friendliness, the plating process will be changed from hexavalent chrome plating to trivalent chrome plating. (The color will change from a color close to gold to a color c... Read More
    from S$5.29
    Min. 2 days
  18. Shaped steel fittings
    MIRAI INDUSTRY Shaped steel fittings
    Screw Tightening Torque (N・M)  5.88(60kgf・cm) 
    from S$56.99
    Min. 2 days
  19. Pirac SC screwless clipons (conduit support clips)
    NEGUROSU DENKO Pirac SC screwless clipons (conduit support clips)
    Installation is one-touch with pliers. Installation is completed in 1/3 to 1/4 of the conventional time. By utilizing the elasticity of the main body, it can strongly support vibration without loosening. * Cannot be used for Pyrac PH1S. * Do not use for anything other than steel conduits. It may ... Read More
    Applicable Hole Diameter (Φmm)  14 
    from S$11.99
    Min. 2 days
  20. For general shape steel
    NEGUROSU DENKO For general shape steel
    The chain can be lowered using L710 and Z710 at two locations, the back and bottom. * Due to environmental friendliness, the plating process will be changed from hexavalent chrome plating to trivalent chrome plating. (The color will change from a color close to gold to a color close to silver) Pl... Read More
    from S$5.59
    Min. 2 days
  21. Angrack (for general shape steel)
    NEGUROSU DENKO Angrack (for general shape steel)
    It is easy to install and remove, making it ideal for temporary work. Since the insulator can be installed on the ground in advance, the work time at high places is shortened and it is safe. Comes with a non-slip pedestal made of resin that does not damage the insulator. * Due to environmental fr... Read More
    Surface Treatment  Electrogalvanization (c) 
    from S$56.99
    Min. 5 days
  22. Angrack (for lip groove steel)
    NEGUROSU DENKO Angrack (for lip groove steel)
    It is easy to install and remove, making it ideal for temporary work. Since the insulator can be installed on the ground in advance, the work time at high places is shortened and it is safe. Comes with a non-slip pedestal made of resin that does not damage the insulator. * Due to environmental fr... Read More
    Dimension C (mm)  15~20  Dimension B (mm)  45~75  Dimension A (mm)  75~200  Surface Treatment  Electrogalvanization (c)  Suitable for  Insulator: Small Knop 
    from S$49.99
    Min. 6 days
  23. 9-24mm C type beam clamp (2 pieces)
    ESCO 9-24mm C type beam clamp (2 pieces)
    Esco Part No.  EA440AF-53 
    from S$5.99
    Min. 2 days
  24. 17-45mm C type beam clamp (2 pieces)
    ESCO 17-45mm C type beam clamp (2 pieces)
    Esco Part No.  EA440AF-55 
    from S$15.99
    Min. 2 days
  25. Pirac (cable support clip)
    NEGUROSU DENKO Pirac (cable support clip)
    Ideal for supporting communication cables. The contact area of the clip is wide, and the structure is such that the cable is not easily damaged. * Cannot be used for Pirac PH1S. (Compatible hole diameter Φ14. PHIS is Φ11) * The surface treatment of electrogalvanized products will be changed from ... Read More
    Surface Treatment  Electrogalvanization (c) 
    from S$2.49
    Min. 6 days
  26. 3/8 "hole C type clamp (2 pieces)
    ESCO 3/8 "hole C type clamp (2 pieces)
    Esco Part No.  EA440AF-57 
    from S$6.99
    Min. 6 days
  27. Angrack (for structural steel pipes)
    NEGUROSU DENKO Angrack (for structural steel pipes)
    Insulators can be supported on structural steel pipes in combination with pipe support brackets for structural steel pipes (PP □). * Due to environmental friendliness, the plating process will be changed from hexavalent chrome plating to trivalent chrome plating. (The color will change from a col... Read More
    Surface Treatment  Electrogalvanization (c)  Tap Diameter  M5 
    from S$29.99
    Min. 7 days
  28. 3-12mm C type beam clamp (2 pieces)
    ESCO 3-12mm C type beam clamp (2 pieces)
    Esco Part No.  EA440AF-51 
    from S$2.89
    Min. 2 days
  29. 17-32mm C type beam clamp (2 pieces)
    ESCO 17-32mm C type beam clamp (2 pieces)
    Esco Part No.  EA440AF-54 
    from S$12.99
    Min. 4 days
  30. U-rack  Hot-dip galvanized finish (Zn)  (Post-plated finish, commonly known as  Dove-plated finish)
    MINAMI ELECTRIC U-rack Hot-dip galvanized finish (Zn) (Post-plated finish, commonly known as Dove-plated finish)
    The UC clip can be attached to the pipe at any angle in the mounting holes on the bottom and side surfaces. The tip of the hexagon head bolt has a cup-shaped tip structure, and the tip strongly bites into the built-in steel material and fixes it.
    Material / Processing  Hot dip galvanizing 
    from S$8.79
    Min. 6 days
  31. U rack  Electrogalvanized finish (3Un)
    MINAMI ELECTRIC U rack Electrogalvanized finish (3Un)
    The UC clip can be attached to the pipe at any angle in the mounting holes on the bottom and side surfaces. The tip of the hexagon head bolt has a cup-shaped tip structure, and the tip strongly bites into the built-in steel material and fixes it.
    Material / Processing  Trivalent electrogalvanization 
    from S$6.99
    Min. 6 days
  32. 3/8 "hole channel suspension legs (2)
    ESCO 3/8 "hole channel suspension legs (2)
    Esco Part No.  EA440AF-58 
    from S$2.99
    Min. 6 days
  33. U rack with high nut  Hot-dip galvanized finish (Zn)  (Post-plated finish, commonly known as  Dove-plated finish)
    MINAMI ELECTRIC U rack with high nut Hot-dip galvanized finish (Zn) (Post-plated finish, commonly known as Dove-plated finish)
    Supports W3 / 8 hanging bolts vertically from the construction material. The gummy tip bolts have a strong tip that bites into the construction material steel.
    Applicable hanging bolt  W3/8 
    from S$87.99
    Min. 6 days
  34. Conduit support bracket for lightweight studs
    NEGUROSU DENKO Conduit support bracket for lightweight studs
    When piping multiple conduits through a partition wall, it can be easily attached to the piping combined with the duct clip and to the lightweight studs inside the wall. It has a metal fitting shape that avoids the area around the opening so that sealant and putty can be filled as needed. You can... Read More
    Material  Hot-dip galvanized steel sheet 
    from S$3.89
    Min. 4 days
  35. U rack with screw holes  Electrogalvanized finish  (UNIQLO)
    MINAMI ELECTRIC U rack with screw holes Electrogalvanized finish (UNIQLO)
    Supports W3 / 8 hanging bolts vertically from the construction material. The gummy tip bolts have a strong tip that bites into the construction material steel.
    Suitable Flange Thickness (mm)  3-16  Dimension A (mm)  33  Dimension B (mm)  47  Mass (g)  70  Material / Processing  Electrogalvanizing treatment  Applicable hanging bolt  W3/8 
    from S$43.99
    Min. 6 days
  36. U rack with high nut  Made of stainless steel (SUS304)
    MINAMI ELECTRIC U rack with high nut Made of stainless steel (SUS304)
    Supports W3 / 8 hanging bolts vertically from the construction material. The gummy tip bolts have a strong tip that bites into the construction material steel.
    Material  Stainless steel (SUS304)  Applicable hanging bolt  W3/8 
    from S$129.90
    Min. 7 days
  37. U rack with screw holes  Stainless steel (SUS304)
    MINAMI ELECTRIC U rack with screw holes Stainless steel (SUS304)
    Supports W3 / 8 hanging bolts vertically from the construction material. The gummy tip bolts have a strong tip that bites into the construction material steel.
    Suitable Flange Thickness (mm)  3-16  Dimension A (mm)  33  Dimension B (mm)  47  Material  Stainless steel (SUS304)  Applicable hanging bolt  W3/8 
    from S$189.90
    Min. 23 days
  38. HC clamper UNIQLO
    Yashima Denko HC clamper UNIQLO
    Surface finish  UNIQLO plating 
    from S$21.99
    Min. 5 days
  39. Suspension bolt support U rack  (with onchan)
    MINAMI ELECTRIC Suspension bolt support U rack (with onchan)
    It is a metal fitting for hanging lighting equipment etc. with a chain.
    Material / Processing  Electrogalvanizing treatment 
    from S$66.99
    Min. 7 days
  40. U rack  Made of stainless steel (SUS304)
    MINAMI ELECTRIC U rack Made of stainless steel (SUS304)
    The UC clip can be attached to the pipe at any angle in the mounting holes on the bottom and side surfaces. The tip of the hexagon head bolt has a cup-shaped tip structure, and the tip strongly bites into the built-in steel material and fixes it.
    Material  SUS304 
    from S$129.90
    Min. 6 days
View : Grid List
Filter

Items 1 - 40 of 50

Set Ascending Direction