All Category

Hanging Clamps

View : Grid List
Filter

Items 1 - 40 of 235

Set Ascending Direction
  1. Bolt hanging bracket for Super E deck
    MIRAI INDUSTRY Bolt hanging bracket for Super E deck
    Acceptable static load (N [kgf])  294(30)  Applicable bolt diameter  W3/8 
    from S$18.99
    Min. 2 days
  2. Deck hanging bracket (for synthetic slab structure)
    Akagi Deck hanging bracket (for synthetic slab structure)
    For synthetic slab structures * Be sure to use the metal fittings that match the deck manufacturer. Be sure to tighten the hanging bolts. The tightening torque for the hanging bolt (W3 / 8) is 7.8 to 9.8 Nm (80 to 100 kgf / cm). After mounting, do not use it to deform the hardware such as bending... Read More
    Rating:
    100%
    from S$3.59
    Min. 2 days
  3. Eyebolt
    NEGUROSU DENKO Eyebolt
    * In consideration of the environment, the plating process will be changed from hexavalent chrome plating to trivalent chrome plating. (The color changes from a color close to gold to a color close to silver) Please note that it may be mixed depending on the product because it will be switched se... Read More
    Surface Treatment  Electrogalvanizing (U) 
    from S$3.89
    Min. 2 days
  4. Screwed T Brakect
    Akagi Screwed T Brakect
    Metal fittings for connecting hanging bolts * Use A pin, screw, etc. for fixing.
    Material  Electrogalvanized finish  Size  W3/8 
    Rating:
    100%
    from S$1.69
    Min. 2 days
  5. Hanging Bracket
    BAKUMA INDUSTRIAL Hanging Bracket
    Since it uses bolts with a dented tip structure, it can be reliably supported against pulling. General shaped steel / lip groove shaped steel * Do not use in a vibrating place.
    Material  SPHC (chromate plating)  Applicable lip groove steel (mm)  75×45×15  Suitable Flange Thickness (mm)  1~15  Dimension B (mm)  Dimension A (mm)  23  Suitable Bolt (Whitworth Thread)  W3/8  Thickness (mm)  2.0 
    Rating:
    84%
    from S$2.19
    Min. 2 days
  6. World Ductor (level adjustment spacer)
    NEGUROSU DENKO World Ductor (level adjustment spacer)
    Since it has a U-shape, it can be inserted from the side even after installing the mount / equipment on the anchor bolt. The height can be adjusted by stacking them.
    Material  Stainless steel (SUS)  Suitable for  Anchor bolt Φ16mm or less 
    Rating:
    90%
    from S$12.99
    Min. 2 days
  7. Support Bracket (for General Shape Steel)
    NEGUROSU DENKO Support Bracket (for General Shape Steel)
    The mounting surface is flat, and wooden boards, boards, ductor channels, etc. can be mounted stably. * Do not use in a vibrating place. There is a risk of loosening or falling. * Please hang the hanging bolt vertically. There is a risk of slipping and falling. * The surface treatment of electrog... Read More
    Surface Treatment  Electrogalvanized 
    Rating:
    80%
    from S$3.59
    Min. 2 days
  8. Bolt hanger
    INABA DENKO Bolt hanger
    Uses screws with a dented tip structure that can reliably support tension. Used when attaching bolts (W3 / 8) to H-steel. * Avoid using in a vibrating place.
    Surface Treatment  UNIQLO (indoor use only)  Applicable hanging bolt  W3/8 
    Rating:
    91%
    from S$1.69
    Min. 2 days
  9. Suspension bracket (for H-shaped and I-shaped steel)
    NEGUROSU DENKO Suspension bracket (for H-shaped and I-shaped steel)
    Bolts with a recessed structure are used to ensure reliable support against pulling. It can be supported even if the channel opening is facing up. (However, the applicable flange thickness is 7 to 24 mm.) * Due to environmental friendliness, the plating process will be changed from hexavalent chr... Read More
    Applicable flange width (mm)  100~400  Suitable Flange Thickness (mm)  7~28 
    Rating:
    90%
    from S$7.29
    Min. 2 days
  10. Hanging bolt support bracket
    NEGUROSU DENKO Hanging bolt support bracket
    A screw with a dented tip structure is used so that it can be reliably supported against pulling. It can be set on the lower bracket with the nut attached to the hanging bolt. * The surface treatment of electrogalvanized products will be changed from colored chromate (hexavalent) to trivalent chr... Read More
    Dimension B (mm)  20  Dimension A (mm)  35 
    Rating:
    100%
    from S$4.69
    Min. 2 days
  11. Wooden hanging foot bracket
    Akagi Wooden hanging foot bracket
    Metal fittings for lowering hanging bolts from wood, etc. * Use nails, screws, etc. for fixing.
    Size  W3/8  Surface Treatment  Electrogalvanized finish 
    Rating:
    95%
    from S$1.89
    Min. 2 days
  12. Hanging bolt support bracket
    Nichiei Intec Hanging bolt support bracket
    Revolving flat seat bolt greatly improves holding power and stability A hanging bracket for connecting hanging bolts from general shaped steel.
    Mass (g)  200  Allowable static load  60kgf  Type  No pendulum  Surface Treatment  Unichrome 
    Rating:
    100%
    from S$3.09
    Min. 2 days
  13. Suspension bolt support bracket for general shape steel
    NEGUROSU DENKO Suspension bolt support bracket for general shape steel
    A screw with a dented tip structure is used so that it can be reliably supported against pulling. It is a metal fitting that supports various equipment by lowering hanging bolts from shaped steel. * Do not use stainless steel products in an environment containing chlorine ions, such as an indoor ... Read More
    Rating:
    70%
    from S$2.69
    Min. 2 days
  14. Hanging Bolt Support Bracket
    NEGUROSU DENKO Hanging Bolt Support Bracket
    Bolts with a recessed structure are used to ensure reliable support against pulling. * Due to environmental friendliness, the plating process will be changed from hexavalent chrome plating to trivalent chrome plating. (The color will change from a color close to gold to a color close to silver) P... Read More
    Dimension B (mm)  10  Dimension A (mm)  35  Applicable flange width (mm)  3~24  Acceptable static load (N [kgf])  980[100]  Screw Dimensions  Hexagon M8 x 45 (recessed point)  Applicable hanging bolt  W3/8 
    Rating:
    93%
    from S$3.89
    Min. 2 days
  15. Suspension bracket (for general shape steel)
    NEGUROSU DENKO Suspension bracket (for general shape steel)
    Bolts with a recessed structure are used to ensure reliable support against pulling. * In consideration of the environment, the plating process will be changed from hexavalent chrome plating to trivalent chrome plating. (The color changes from a color close to gold to a color close to silver) * P... Read More
    from S$5.89
    Min. 2 days
  16. Aim
    Akagi Aim
    Metal fittings for lowering hanging bolts from shaped steel
    Allowable static load  100~150kg  Suitable Flange Thickness (mm)  1~25  Material / Processing  Colored chromate plating finish  Surface Treatment  Colored chromate plating finish  Type  Inclined type 
    Rating:
    100%
    from S$7.39
    Min. 2 days
  17. Suspension bracket (for QL deck)
    NEGUROSU DENKO Suspension bracket (for QL deck)
    There is no need to drill holes in the QL deck and hit inserts, and it can be installed even after concrete is placed. Since the metal fittings do not rotate together, smooth work can be performed. The position of the hanging bolt can be easily moved, and it is fixed by tightening the hanging bol... Read More
    Applicable hanging bolt  W3/8 
    Rating:
    100%
    from S$3.89
    Min. 2 days
  18. Hanging bracket (for piping / steel pipe)
    NEGUROSU DENKO Hanging bracket (for piping / steel pipe)
    Since the band is hinged in the center, it can be smoothly attached to the steel pipe for piping. Suspension bolts can also be lowered from structural steel pipes.
    Surface Treatment  Electrogalvanizing (U) 
    Rating:
    100%
    from S$4.49
    Min. 2 days
  19. White feather board bolt
    Akagi White feather board bolt
    Hanging bolts for fixing to wood etc. * Use nails, screws, etc. for fixing.
    Size  W3/8  Surface Treatment  Electrogalvanized finish 
    Rating:
    88%
    from S$1.69
    Min. 2 days
  20. Suspension bracket (for general shape steel and lip groove steel)
    NEGUROSU DENKO Suspension bracket (for general shape steel and lip groove steel)
    Bolts with a recessed structure are used to ensure reliable support against pulling. * Due to environmental friendliness, the plating process will be changed from hexavalent chrome plating to trivalent chrome plating. (The color will change from a color close to gold to a color close to silver) P... Read More
    Applicable hanging bolt  W3/8 
    Rating:
    100%
    from S$3.69
    Min. 2 days
  21. Stainless steel screwed T-foot
    Akagi Stainless steel screwed T-foot
    Metal fittings for connecting hanging bolts * Use A pin, screw, etc. for fixing.
    Material  SUS304  Size  W3/8 
    from S$15.99
    Min. 2 days
  22. Aim body
    Akagi Aim body
    Metal fittings for lowering hanging bolts from shaped steel
    Suitable Flange Thickness (mm)  1~25  Suspension bolt diameter  W3/8 
    Rating:
    64%
    from S$5.59
    Min. 2 days
  23. Suspension bracket (for lip groove steel)
    NEGUROSU DENKO Suspension bracket (for lip groove steel)
    The metal fittings can be fixed simply by tightening the hanging bolts. * Do not use in a vibrating place. There is a risk of loosening or falling. * Hang the hanging bolt vertically. There is a risk of slipping and falling. * Tighten the hanging bolts with pliers. There is a risk of loosening or... Read More
    Rating:
    87%
    from S$3.09
    Min. 2 days
  24. Stainless A type S
    Akagi Stainless A type S
    Metal fittings for lowering hanging bolts from shaped steel. For lightweight objects. * Because this product is made of stainless steel, be careful of galvanic corrosion due to foreign metal contact.
    Suitable Flange Thickness (mm)  1~15  Allowable static load  70~100kg  Type  Fixed type  Material / Processing  SUS304  Suspension bolt diameter  W3/8 
    Rating:
    60%
    from S$13.99
    Min. 2 days
  25. SE hanger
    Akagi SE hanger
    For Super E Deck only * If the groove width is narrow at the keyway joint, it may not be possible to insert it. Do not use in places where the hanging bolts vibrate or where a load larger than the allowable load is applied.
    Type  E deck  Suspension bolt diameter  W3/8  Width (mm)  (Deck) 23  Allowable Load (kg)  100 
    Rating:
    80%
    from S$3.29
    Min. 2 days
  26. Hanging bracket
    BAKUMA INDUSTRIAL Hanging bracket
    Since it uses bolts with a dented tip structure, it can be reliably supported against pulling. General shaped steel / lip groove shaped steel * Do not use in a vibrating place. * Use hexagon nuts to prevent the hanging bolts attached to TB-W3 from loosening.
    Dimension A (mm)  35  Applicable lip groove steel (mm)  75 × 45 × 15 to 100 × 50 × 20  Suitable Flange Thickness (mm)  3~24  Dimension B (mm)  Suitable Bolt (Whitworth Thread)  W3/8  Thickness (mm)  Body / 3.2, Bolt receiving part / 2.3  Material  SPHC (chromate plating) 
    Rating:
    87%
    from S$5.59
    Min. 2 days
  27. Suspension bracket (for electric pipes / piping / steel pipes)
    NEGUROSU DENKO Suspension bracket (for electric pipes / piping / steel pipes)
    Since the band has an integrated structure, installation work can be done smoothly. Suspension bolts can also be lowered from structural steel pipes. * Do not use stainless steel products in an environment containing chlorine ions, such as an indoor pool. There is a risk of "stress corrosion... Read More
    Applicable hanging bolt  W3/8 
    from S$4.39
    Min. 2 days
  28. Aim S Type
    Akagi Aim S Type
    Metal fittings for lowering hanging bolts from shaped steel. For lightweight objects.
    Suitable Flange Thickness (mm)  1~15  Trusco Part No.  284-1011  Allowable static load  70kg  Material / Processing  Colored chromate plating finish  Type  Fixed type  Suspension bolt diameter  W3/8 
    Rating:
    90%
    from S$3.29
    Min. 2 days
  29. Hanging Bracket (for General I-Beam / Lip Groove Shaped Beam)
    NEGUROSU DENKO Hanging Bracket (for General I-Beam / Lip Groove Shaped Beam)
    Screws with a dented tip structure are used to ensure reliable support against pulling. * Do not use in a vibrating place. There is a risk of loosening or falling. * Use your own hexagon nut to prevent the hanging bolts from loosening. There is a risk of loosening or falling. * The surface treatm... Read More
    from S$1.69
    Min. 2 days
  30. Kawaken QL deck hanger
    Akagi Kawaken QL deck hanger
    For JFE (former Kawasaki Building Materials) QL deck only * The hanger bracket uses a galvanized steel plate with a thickness of 2.3 mm.
    Acceptable static load (N [kgf])  1323[135]  Width (mm)  Deck / 185  Type  QL deck  Suspension bolt diameter  W3/8 
    from S$4.19
    Min. 2 days
  31. Deck hanging bracket (for flat deck)
    Akagi Deck hanging bracket (for flat deck)
    Integrated structure that does not require assembly. Since it has a unique integrated structure, workability is outstanding. To install, just push in one touch and screw in the hanging bolt (W3 / 8). It can be temporarily fixed and the mounting position can be easily moved. No need to drill holes... Read More
    Acceptable static load (N [kgf])  980[100] 
    Rating:
    20%
    from S$4.99
    Min. 2 days
  32. Suspension bracket (for F, Snow Brand F, SF, N, High Deck)
    NEGUROSU DENKO Suspension bracket (for F, Snow Brand F, SF, N, High Deck)
    There is no need to drill holes in the flat deck and hit inserts, and it can be installed even after concrete is placed. * Due to environmental friendliness, the plating process will be changed from hexavalent chrome plating to trivalent chrome plating. (The color will change from a color close t... Read More
    Acceptable static load (N [kgf])  294[30]  Applicable hanging bolt  W3/8 
    Rating:
    93%
    from S$4.49
    Min. 2 days
  33. Hanging bracket
    BAKUMA INDUSTRIAL Hanging bracket
    Since it uses bolts with a dented tip structure, it can be reliably supported against pulling. General shaped steel / lip groove shaped steel * Do not use in a vibrating place.
    Dimension B (mm)  12  Dimension A (mm)  35  Material  SPHC (chromate plating)  Suitable Flange Thickness (mm)  3~24  Applicable lip groove steel (mm)  75 × 45 × 15 to 100 × 50 × 20  Suitable Bolt (Whitworth Thread)  W3/8  Thickness (mm)  3.2 
    Rating:
    100%
    from S$3.89
    Min. 2 days
  34. Aim reinforcement bracket H
    Akagi Aim reinforcement bracket H
    When the aim is attached to the H-section steel, it will not come off easily due to horizontal force. Aim dropout prevention metal fittings * The image is an installation example. Aim is sold separately.
    Suitable Flange Thickness (mm)  7~12  Surface Treatment  Colored chromate plating finish  Suspension bolt diameter  W3/8 
    Rating:
    93%
    from S$3.69
    Min. 2 days
  35. Stainless Aim body
    Akagi Stainless Aim body
    Metal fittings for lowering hanging bolts from shaped steel * Because this product is made of stainless steel, be careful of galvanic corrosion due to foreign metal contact.
    Allowable static load  100~150kg  Suitable Flange Thickness (mm)  1~25  Type  Fixed type  Material / Processing  SUS304  Suspension bolt diameter  W3/8 
    Rating:
    80%
    from S$29.99
    Min. 2 days
  36. Doctor support bracket
    NEGUROSU DENKO Doctor support bracket
    Since the metal fittings can be temporarily fixed to the ductor channel, construction is easy. (Excluding D15 type and 16D1) It is a metal fitting that supports the ductor channel on the inner surface of the flange of H-shaped steel. * Do not use stainless steel products in an environment contain... Read More
    Rating:
    100%
    from S$6.99
    Min. 2 days
  37. Suspension bracket (H-shaped steel fastener, eye nut, turnbuckle)
    NEGUROSU DENKO Suspension bracket (H-shaped steel fastener, eye nut, turnbuckle)
    * In consideration of the environment, the plating process will be changed from hexavalent chrome plating to trivalent chrome plating. (The color changes from a color close to gold to a color close to silver) Please note that it may be mixed depending on the product because it will be switched se... Read More
    from S$5.39
    Min. 2 days
  38. Aim F
    Akagi Aim F
    Metal fittings for lowering hanging bolts from shaped steel
    Allowable static load  100~150kg  Suitable Flange Thickness (mm)  1~25  Surface Treatment  Colored chromate plating finish  Material / Processing  Colored chromate plating finish  Type  Composite tilt compatible type 
    from S$12.99
    Min. 2 days
  39. Steady rest (turn buckle body)
    NEGUROSU DENKO Steady rest (turn buckle body)
    * Tighten appropriately so as not to bear the mass of the support material. * The surface treatment of electrogalvanized products will be changed from colored chromate (hexavalent) to trivalent chromate. The color of the exterior changes from gold to silver. There is no problem with quality and p... Read More
    Surface Treatment  Electrogalvanizing (U) 
    Rating:
    60%
    from S$11.99
    Min. 2 days
  40. Hanging bracket (for wood)
    NEGUROSU DENKO Hanging bracket (for wood)
    Since the nail part is integrated with the main body, it can be securely fixed by just hitting it against the wood with a hammer. It can also be reinforced with wood screws (3.5) using the holes of Φ4. * Due to environmental friendliness, the plating process will be changed from hexavalent chrome... Read More
    Applicable hanging bolt  W3/8  Surface Treatment  Electrogalvanizing (U)  Suitable Thickness of Workpiece (mm)  21 or more 
    from S$1.49
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 235

Set Ascending Direction