All Category

C Shaped

Other Related Pages

View : Grid List
Filter

10 Item(s)

Set Ascending Direction
  1. Pyrack (Lip groove steel pipe support bracket)
    NEGUROSU DENKO Pyrack (Lip groove steel pipe support bracket)
    Supports the conduit on the lip grooved steel in combination with the clip. Efficient plumbing work can be done with the round holes of the clip holder and the long holes for screwing that are effectively arranged. K10L can support outlet boxes and joint boxes as well as conduits. * The surface t... Read More
    Suitable Lip Channel Steel C (mm)  15~20  Suitable Lip Channel Steel B (mm)  45~75  Suitable Lip Channel Steel A (mm)  75~200 
    Rating:
    90%
    from S$3.29
    Min. 2 days
  2. Channel suspension foot
    Akagi Channel suspension foot
    Metal fittings for lowering hanging bolts from lip groove shaped steel * Please note the applicable dimensions of lip groove shaped steel.
    Surface Treatment  Electrogalvanized finish  Allowable static load  50Kg  Applicable lip groove steel (mm)  Up to 75 × 45 × 15  Suspension bolt diameter  W3/8 
    Rating:
    65%
    from S$1.29
    Min. 2 days
  3. C hook
    Akagi C hook
    Metal fittings for lowering hanging bolts from lip groove shaped steel * Please note the applicable dimensions of lip groove shaped steel.
    Surface Treatment  Colored chromate plating finish  Applicable lip groove steel (mm)  Up to 100 × 50 × 20  Suspension bolt diameter  W3/8  Allowable static load  70Kg 
    from S$3.39
    Min. 2 days
  4. C rack for lip groove steel Pipe support bracket
    MINAMI ELECTRIC C rack for lip groove steel Pipe support bracket
    The C rack for lip grooved steel is a metal fitting that supports pipes and round cables at the opening and side of the lip grooved steel (C rack) in a lightweight steel frame building in combination with a UC rack.
    Suitable Lip Channel Steel B (mm)  45~75  Mass (kg)  0.085  Suitable Lip Channel Steel C (mm)  15~20  Suitable Lip Channel Steel A (mm)  75~200  Surface Treatment  (C rack body / screw) Electro-galvanized 
    from S$53.99
    Min. 2 days
  5. C rack  Hot-dip galvanized finish (Zn)  (Post-plated finish, commonly known as  Dove-plated finish)
    MINAMI ELECTRIC C rack Hot-dip galvanized finish (Zn) (Post-plated finish, commonly known as Dove-plated finish)
    In combination with a UC clip, it is a metal fitting that supports pipes and round cables at the openings and sides of lip grooved steel in lightweight steel frame health shops.
    Mass (kg)  0.09  Suitable Lip Channel Steel C (mm)  15~20  Suitable Lip Channel Steel B (mm)  45~75  Suitable Lip Channel Steel A (mm)  75~200  Material / Finish  Hot-dip galvanized finish (Zn) 
    from S$87.99
    Min. 6 days
  6. C rack  Made of stainless steel (SUS304)
    MINAMI ELECTRIC C rack Made of stainless steel (SUS304)
    In combination with a UC clip, it is a metal fitting that supports pipes and round cables at the openings and sides of lip grooved steel in lightweight steel frame health shops.
    Mass (kg)  0.085  Suitable Lip Channel Steel C (mm)  15~20  Suitable Lip Channel Steel B (mm)  45~75  Suitable Lip Channel Steel A (mm)  75~200  Material  Stainless steel (SUS304) 
    from S$219.90
    Min. 6 days
  7. For lip channel steel  Building hanging bracket  Electrogalvanized finish  (UNIQLO)
    MINAMI ELECTRIC For lip channel steel Building hanging bracket Electrogalvanized finish (UNIQLO)
    A metal fitting for hanging a shredded bolt (W3 / 8) for lip groove steel.
    Mass (kg)  0.06  Suitable Lip Channel Steel C (mm)  15~20  Suitable Lip Channel Steel B (mm)  45~75  Suitable Lip Channel Steel A (mm)  75~200  Material / Finish  Electrogalvanized finish 
    from S$39.99
    Min. 6 days
  8. For lip channel steel  Building hanging bracket  Hot-dip galvanized finish (Zn)
    MINAMI ELECTRIC For lip channel steel Building hanging bracket Hot-dip galvanized finish (Zn)
    A metal fitting for hanging a shredded bolt (W3 / 8) for lip groove steel.
    Mass (kg)  0.075  Suitable Lip Channel Steel C (mm)  15~20  Suitable Lip Channel Steel B (mm)  45~75  Suitable Lip Channel Steel A (mm)  75~200  Material / Finish  Hot-dip galvanized finish 
    from S$58.99
    Min. 6 days
  9. Pipe setter (for lip groove steel)
    Panasonic Pipe setter (for lip groove steel)
    It is used to support the conduit with a clip on the lip grooved steel. Efficient construction can be done by using the round hole of the clip holder and the long hole for screwing.
    Mass (kg)  0.08  Material  Steel hot dip galvanizing  Applicable lip groove steel (mm)  A75×B45×C15~A200×B75×C20  Type 
    Discontinued
  10. Pipe setter for lip groove steel
    Panasonic Pipe setter for lip groove steel
    It is used to support the conduit with a clip on the lip grooved steel. Efficient construction can be done by using the round hole of the clip holder and the long hole for screwing.
    Type  Mass (kg)  0.07  Applicable lip groove steel (mm)  A75×B45×C15~A200×B75×C20  Material  Steel electrogalvanization 
    Discontinued
View : Grid List
Filter

10 Item(s)

Set Ascending Direction