All Category

Lighting & Equipment

Fluorescent lamp fixtures / high ceiling luminaires are categories that handle parts and equipment such as switches, sockets, and lamp adapters that are necessary to use fluorescent fixtures. A fluorescent lamp is a lamp that emits light by generating ultraviolet light inside a glass tube that shines in response to ultraviolet light. High ceiling lighting fixtures are lighting fixtures that can be installed in large spaces with high ceilings, such as factories and large facilities.
View : Grid List
Filter

Items 1 - 40 of 24966

Set Ascending Direction
  1. Onkan
    JAPPY Onkan
    For joints between fluorescent light fixtures and kusari
    Material  Zinc die casting 
    Rating:
    90%
    from S$189.90
    Min. 2 days
  2. Straight tube LED lamp base light (emergency) 30 minutes type Ceiling direct mounting type 40 type Fuji type
    Panasonic Straight tube LED lamp base light (emergency) 30 minutes type Ceiling direct mounting type 40 type Fuji type
    * For horizontal ceiling mounting only * Dimming is not possible. * The straight tube LED lamp is made of glass. Please handle with care. * When installing a straight tube LED lamp, check the insertion direction. Attach the non-powered side of the lamp to the socket marked with ▽. * Because there... Read More
    Voltage (V)  100~242  Color Temperature (K)  5000  Average Color Rendering Index (Ra)  84  Battery Type  Nickel metal hydride storage battery 
    from S$769.90
    Min. 7 days
  3. Small pendant
    DAIKO (Daiko Electric) Small pendant
    from S$87.99
    Min. 8 days
  4. Ceiling fan with remote control
    Tokyo Metal Industry Ceiling fan with remote control
    It has a long life and energy saving effect, and the room temperature does not rise. It can be used for heating and cooling by changing the direction of rotation. * Cannot be used in combination with a dimmer. * No sloping ceiling
    Diameter (Φmm)  1180  Height (mm)  360  suitable room width, jou (number of tatami)  6-8 tatami mats  Power Input (V)  AC100  Bolster  E26  type switch  Remote controller  Dimmability  no  frenzy dimensions (mm)  Φ130×70  Shade Dimensions (mm)  Φ130×H160 
    from S$299.90
    Min. 7 days
  5. pendant light
    KOIZUMI pendant light
    * Cannot be used in combination with a dimmer. * Cannot be used on sloping ceilings.
    Mass (kg)  0.6  Diameter (Φmm)  124  Length (mm)  1300~600  Height (mm)  170  Color Temperature (K)  2700  Power Consumption (W)  4.9  LED Life (Hours)  40000  Luminous Flux (Lm)  420  Brightness  60W incandescent bulb  Color rendering index (Ra)  80  Energy Consumption Efficiency (Lm/W)  85.7  Cord  Cabtire cord Φ6  Light Source Color  Lamp colour  Type  Plug 
    Rating:
    40%
    from S$87.99
    Min. 7 days
  6. Japanese style pendant for 6 tatami mats with pull switch
    Panasonic Japanese style pendant for 6 tatami mats with pull switch
    Input Current (A)  0.29  Mass (kg)  1.6  Energy Consumption Efficiency (Lm/W)  118.4  Height (mm)  153  Power Consumption (W)  28.1  Overall Height (mm)  293~703  Luminous Flux (Lm)  3329  Color Temperature (K)  6200  Color rendering index (Ra)  83  Voltage (V)  AC100  Type of Sign  Catch ceiling  Light Source Color  Daylight  LED replacement  Impossible  type switch  Luminescent switch knob  Design  Modern japanese style  Flange  With round flange  Color  [Plastic shade] milk white sheet  suitable room width, jou (number of tatami)  ~ 6 tatami mats  Width (mm)  Φ550 
    from S$299.90
    Min. 7 days
  7. LED downlight
    Toshiba Lighting & Technology LED downlight
    from S$59.99
    Min. 7 days
  8. Atrium pendant
    DAIKO (Daiko Electric) Atrium pendant
    from S$789.90
    Min. 8 days
  9. Japanese style pendant
    DAIKO (Daiko Electric) Japanese style pendant
    from S$159.90
    Min. 8 days
  10. chandelier
    DAIKO (Daiko Electric) chandelier
    Rated Voltage (V)  AC100 
    from S$249.90
    Min. 8 days
  11. Base downlight
    Endo Lighting Base downlight
    Power Input (V)  100  Life of Light Source  40000 hours  Power Consumption (W)  8.5/8.9  Color rendering index (Ra)  85  Type  Incandescent bulb 100 / 80W equivalent  LED  LED lamp disk 100 × 1 
    from S$53.99
    Min. 5 days
  12. Rainproof LED base light
    NICHIDO IND Rainproof LED base light
    Operating Ambient Temperature (℃)  -30~45  Input wire  0.5m (cut off)  Beam angle (°)  1/2:100、1/10:160  Rated Voltage (V)  100/200 (50 / 60Hz)  Input voltage range (V)  100~277  Color Temperature (K)  5000  LED Life (Hours)  50000  Color rendering index (Ra)  83 (High color rendering LED)  Act on Promoting Green Procurement  Conformity  RoHS directive (corresponding to 10 substances)  Correspondence  Included Accessories  Hanging wire x 2, anchor hook x 2  Light Source Color  Neutral white  Type  Rainproof type, commercial use 
    from S$779.90
    Min. 6 days
  13. Japanese lighting
    KOIZUMI Japanese lighting
    The shade composed of delicate patterns expresses lightness and a sense of omission. It features a sparkling light that leaks from the shade. * Cannot be used in combination with a dimmer. * Because it is a handmade product, it may differ slightly from the photo.
    Color Temperature (K)  2700  LED Life (Hours)  40000  Color rendering index (Ra)  80  Cord  Cabtire cord Φ6  Light Source Color  Lamp colour 
    from S$539.90
    Min. 7 days
  14. 20 type Direct mount type 150 width Reverse Fuji type With pull switch
    Mitsubishi Electric 20 type Direct mount type 150 width Reverse Fuji type With pull switch
    Color rendering index (Ra)  85  Rated Voltage (V)  AC100~242  Beam angle (°)  A:118、B:109  Act on Promoting Green Procurement  Conformity  Rating  With fixed output and step dimming 
    from S$129.90
    Min. 14 days
  15. COB Spotlight / 3000 Type / 3000K / Narrow Angle
    Endo Lighting COB Spotlight / 3000 Type / 3000K / Narrow Angle
    from S$359.90
    Min. 5 days
  16. pendant light
    KOIZUMI pendant light
    We are particular about the design of the upper part of the shade, and finished it in a beautiful form no matter where you look. A milky glass shade with a beautiful luminescence. * Cannot be used on sloping ceilings.
    Mass (kg)  0.5  Diameter (Φmm)  100  Length (mm)  1300~600  Color Temperature (K)  2700  Luminous Flux (Lm)  365  Power Consumption (W)  4.8  LED Life (Hours)  40000  Brightness  60W incandescent bulb  Energy Consumption Efficiency (Lm/W)  76  Color rendering index (Ra)  83  Height (mm)  97  Cord  Cabtire cord Φ3.8  Suitable for  Dimmer / AE36745E (sold separately)  Material  Glass (milky white)  Light Source Color  Lamp colour  Type  Plug 
    from S$199.90
    Min. 7 days
  17. Toning pendant
    DAIKO (Daiko Electric) Toning pendant
    Mass (kg)  2.9  Power Consumption (W)  38  Capacity (VA)  39  LED Life (Hours)  40000  Color rendering index (Ra)  83  Voltage (V)  AC100 
    from S$449.90
    Min. 8 days
  18. LED pendant 6 tatami bulb color
    Panasonic LED pendant 6 tatami bulb color
    Input Current (A)  0.39  Mass (kg)  1.1  Brightness (Lm)  2075  Power Consumption (W)  23.4  Color Temperature (K)  2700  Height (mm)  420  Overall Height (mm)  490~900  Color rendering index (Ra)  84  Energy Consumption Efficiency (Lm/W)  88.6  Voltage (V)  AC100  Material  Hook sealing method  Light Source Color  Lamp colour  Dimmability  no  Width (mm)  Φ520 
    from S$399.90
    Min. 6 days
  19. Livestock batteries for guide lights and emergency lighting equipment
    Panasonic Livestock batteries for guide lights and emergency lighting equipment
    The life of the storage battery built into the guide light is 4 to 6 years. Please inspect it once every three months. The Building Law stipulates that emergency lighting must be at least 30 minutes (20 minutes under the Fire Service Act), so if the emergency lighting time is less than 20 minutes... Read More
    Rating:
    93%
    from S$44.99
    Min. 2 days
  20. 40WX2 light (one light combined) ballast 100-240V
    TRI.ENG 40WX2 light (one light combined) ballast 100-240V
    Supports super lamp-free input voltage of 100 to 240V. It is a lamp-free type that is compact and lightweight, and is compatible with not only FLR / FHF lamps but also FPL / FHP and FML lamps. Can also be used for one light !!
    Standard  For 40W2 light  Included Accessories  Dedicated harness  Outer Dimensions, Width W x Depth D x Height H (mm)  285×49×27  Voltage (V)  100~240 
    Rating:
    95%
    from S$87.99
    Min. 2 days
  21. Blank Plate
    MIRAI INDUSTRY Blank Plate
    It is a plate to close unnecessary holes in the ceiling when the downlight etc. is removed. Easy installation by simply hooking the spring on the ceiling. *We cannot deliver products directly from the manufacturer to individual homes. *Please note that this includes cases where the building name ... Read More
    Applicable Dimensions (mm)  (ceiling) up to 25 
    Rating:
    93%
    from S$8.59
    Min. 2 days
  22. Two-lamp type fixture with reflective cap  LED40 type straight tube only  LT-FK24-TW
    OHM ELECTRIC Two-lamp type fixture with reflective cap LED40 type straight tube only LT-FK24-TW
    * This is a dedicated product for Ohm Electric's LED straight tube lights.
    Dimensions, Width W x Length L x Height H (mm)  190×1250×87  Rated Voltage (V)  AC100/200 50/60Hz  Mass of Main Unit (g)  About 1500  Power Consumption (W)  Applicable light source / 40  Color  Body / white  Included Accessories  Lamp insertion prevention jig 
    Rating:
    88%
    from S$109.90
    Min. 2 days
  23. Receptacle
    Panasonic Receptacle
    Rated Voltage (V)  250  Color  Black  Bolster  E26  Terminal Connection  Winding terminal type 
    Rating:
    86%
    from S$6.79
    Min. 2 days
  24. Receptacle with Cord (Socket)
    OHM ELECTRIC Receptacle with Cord (Socket)
    It is a socket with a cord. For expansion and self-made lighting. * Base sizes E17 and E26, with and without switches are available. Please choose without making any mistakes. * Use a light bulb of 100W or less.
    Cable Length (m)  1.5  Rated Voltage (V)  125  Rated Current (A)  Electric wire used  VVFΦ0.75mm × 2 cores  Material (Main Unit)  porcelain 
    Rating:
    77%
    from S$14.99
    Min. 2 days
  25. E26 2 holes small mogul
    Yamatoyo E26 2 holes small mogul
    Bolster  E26  Material (Main Unit)  porcelain 
    Rating:
    87%
    from S$5.59
    Min. 2 days
  26. Hanging hook
    Toshiba Lighting & Technology Hanging hook
    * The hanging load of equipment etc. is up to 5 kg.
    Allowable Load (kg) 
    Rating:
    100%
    from S$3.39
    Min. 2 days
  27. Catch ceiling body (for lighting rail)
    Toshiba Lighting & Technology Catch ceiling body (for lighting rail)
    * The hanging load of the equipment is 3 kgm for a general vinyl cord, and up to 5 kg without a reinforcing cord / cord.
    Rated Voltage (V)  125  Rated Current (A) 
    Rating:
    95%
    from S$11.99
    Min. 2 days
  28. iD series + 40 type + direct mounting type + D style
    Panasonic iD series + 40 type + direct mounting type + D style
    Combination of instrument body and light bar * Dimming is not possible. * This device satisfies the performance by combining the device body for Panasonic iD series and the light bar. Do not use the light bar alone and do not combine it with products other than the Panasonic iD series. * For rene... Read More
    Rated Voltage (V)  100~242  Mass (kg)  2.4  Dimensions, Width W x Length L x Height H (mm)  230×1250×50  Color rendering index (Ra)  83  Mounting  Ceiling direct mounting type  Act on Promoting Green Procurement  Conformity  Suitable for  [Compatible guard] FK42533  Dimmability  no 
    Rating:
    100%
    from S$139.90
    Min. 7 days
  29. Better Small 7A Intermediate Switch
    Panasonic Better Small 7A Intermediate Switch
    Rating  7A 300V  Type  For flat cord  Color  White 
    Rating:
    100%
    from S$6.69
    Min. 2 days
  30. LED base light
    OHM ELECTRIC LED base light
    LED base light that significantly reduces power consumption. (Power consumption reduction of about 35% for products equivalent to 40 types of general fluorescent lamps and about 50% for products equivalent to 2 lights). Safe with hooks and fall prevention chains. Easy installation. * Cannot be us... Read More
    Voltage (V)  100  Dimensions, Width W x Height H x Depth D (mm)  1250×53×200  Installation Location  Indoor use (outdoor use prohibited)  Types of Light Bulb  LED  Dimmability  no 
    Rating:
    93%
    from S$109.90
    Min. 2 days
  31. LED Bulb Downlight (Lamp Sold Separately)
    Panasonic LED Bulb Downlight (Lamp Sold Separately)
    * Dimming is not possible. * Direct proximity limit 10 cm * It is not a heat insulation construction specification.
    Input Voltage (V)  100 
    Rating:
    94%
    from S$46.99
    Min. 2 days
  32. Evacuation exit Display class C
    Panasonic Evacuation exit Display class C
    Dimensions, Height x Width (mm)  149×148  Material (Main Unit)  Resin (Cool White) 
    Rating:
    77%
    from S$29.99
    Min. 2 days
  33. 1 trough lamp type LED40 type straight tube dedicated LT-FT14-TW
    OHM ELECTRIC 1 trough lamp type LED40 type straight tube dedicated LT-FT14-TW
    * This is a dedicated product for Ohm Electric's LED straight tube lights.
    Suitable for  (Dedicated lamp) 06-2981 / 06-2982  Dimensions, Width W x Length L x Height H (mm)  65×1265×50  Rated Voltage (V)  AC100/200 50/60Hz  Mass of Main Unit (g)  About 900  Power Consumption (W)  Applicable light source / 20  Included Accessories  Lamp insertion prevention jig  Color (Body)  White 
    Rating:
    72%
    from S$66.99
    Min. 2 days
  34. Fluorescent light chain
    JAPPY Fluorescent light chain
    Inner Diameter (Φmm)  37×8  Material  Iron 
    Rating:
    60%
    from S$69.99
    Min. 2 days
  35. Evacuation exit display board Class B BL / BH combined use
    Panasonic Evacuation exit display board Class B BL / BH combined use
    * When using the double-sided display board with arrows, be sure to order a left-facing / right-facing set.
    Dimensions, Height x Width (mm)  217×218  Material (Main Unit)  Resin (Cool White) 
    Rating:
    100%
    from S$48.99
    Min. 2 days
  36. Recep 6A 250V (received E26)
    Meikosha Recep 6A 250V (received E26)
    Applicable Wire Diameter (Φmm)  (VVF 2 cores) 1.6 ・ 2  Rating  6A 250V  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    93%
    from S$4.69
    Min. 2 days
  37. LED Ceiling Light Dimmable
    HotaluX LED Ceiling Light Dimmable
    The white is refreshing and the characters are clear. You can pretend to be at home when you are away by repeatedly turning the lighting fixture on and off automatically by setting the light and easy absence timer. The waiting time can be changed according to the number of times the button is pre... Read More
    Mass (kg)  1.5  Height (mm)  135  LED Life (Hours)  40000  Color Temperature (K)  6500  Function  Insect control, fade-off function  Types of Light Bulb  LED  Dimmability  Possible  Dimming method  Remote control: Multistage 
    Rating:
    89%
    from S$78.99
    Min. 2 days
  38. Reverse Fuji 2 light type fixture  LED40W type straight tube only  LT-FL24-TW
    OHM ELECTRIC Reverse Fuji 2 light type fixture LED40W type straight tube only LT-FL24-TW
    * This product is a straight tube LED lamp 40 type equivalent Lunch white 2300lm LDF40SS ・ N / 20/23 Straight tube LED lamp Equivalent to 40 type Daylight color 2300lm LDF40SS ・ D / 20/23 dedicated lighting equipment. * This is a dedicated product for Ohm Electric's LED straight tub... Read More
    Mass of Main Unit (kg)  1.7  Dimensions, Width W x Length L x Height H (mm)  265×185×74  Rated Voltage (V)  AC100~242  Power Consumption (W)  Applicable light source / 40 
    Rating:
    100%
    from S$99.90
    Min. 2 days
  39. Class B LED lamp Cassette type (for direct mounting)
    Panasonic Class B LED lamp Cassette type (for direct mounting)
    Suitable Model  Lamp for FA40326 
    Rating:
    100%
    from S$48.99
    Min. 2 days
  40. E26 waterproof bake socket
    OHM ELECTRIC E26 waterproof bake socket
    Rated Voltage (V)  300  Rated Current (A)  Cable Length (mm)  About 165  Bolster  E26  Material (Main Unit)  Phenolic resin  Socket Size (mm)  Φ36 × about 42 
    Rating:
    100%
    from S$6.79
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 24966

Set Ascending Direction