All Category

Light Switches

Switches are various types of switches and controllers. It is for switching on / off current of electrical products, etc., and is mainly of the type that is actually operated manually. The intermediate switch is placed between the power cord power supply and the device body, and used for devices that do not have a switch on the body. The pendant switch is a switch that is suspended from above, and is mainly used for flashing small appliances. The grandchild's hand switch has a switch attached to the end of the cord extending from the tap, and it is possible to operate the power supply of the device connected to the tap at hand. There is also a grandchild hand switch that can be operated with your feet while continuing to work.
View : Grid List
Filter

Items 1 - 40 of 89

Set Ascending Direction
  1. Better Small 7A Intermediate Switch
    Panasonic Better Small 7A Intermediate Switch
    Rating  7A 300V  Type  For flat cord  Color  White 
    Rating:
    100%
    from S$6.69
    Min. 2 days
  2. Pull Switch
    Toshiba Lighting & Technology Pull Switch
    Suitable Model  FHT-42107K-PM9 
    Rating:
    97%
    from S$4.69
    Min. 2 days
  3. 15A Intermediate Switch (Slide)
    Meikosha 15A Intermediate Switch (Slide)
    It is a RoHS directive compliant product.
    Rating  2P、15A、250V  RoHS directive (corresponding to 10 substances)  Correspondence  Color  White 
    Rating:
    95%
    from S$3.99
    Min. 2 days
  4. 15A intermediate switch
    ELPA (Asahi Electric) 15A intermediate switch
    For flat cord
    Dimensions (H x W x D) (mm)  150×80×20  Rating  250V 15A  Mass (g)  50  Compatible cable (mm2 VFF1.25~2 
    Rating:
    100%
    from S$6.99
    Min. 2 days
  5. Grabbing Push Button Switch
    Panasonic Grabbing Push Button Switch
    Color  White 
    Rating:
    73%
    from S$46.99
    Min. 2 days
  6. 7A Intermediate Switch (Slide)
    Meikosha 7A Intermediate Switch (Slide)
    It is a slide type of the middle switch.
    Mass (g)  43  Rating  7A 250V  Trusco Part No.  827-9791  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    87%
    from S$3.39
    Min. 2 days
  7. 10A Pull Switch
    Meikosha 10A Pull Switch
    Trusco Part No.  736-0177  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$7.39
    Min. 2 days
  8. Hand switch
    KENIS Hand switch
    Since there is a switch at hand, you can turn it on and off on the spot. The switch is an egg type that fits in your hand.
    Rated Capacity  15A, 125V (up to 1500W) 
    from S$22.99
    Min. 3 days
  9. 15A remote switch
    Meikosha 15A remote switch
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$3.69
    Min. 6 days
  10. Remote switch (with 2.5m cord)
    Meikosha Remote switch (with 2.5m cord)
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$11.99
    Min. 6 days
  11. Scene selection child white for living raikon
    Panasonic Scene selection child white for living raikon
    It can be used for walls that have been heat-insulated by the mat laying method (heat resistance value 2.5 m 2 · K / W or less). For high airtightness, please use the airtight cover for 1 series (WV24919).
    Height (mm)  120  Suitable for  Base unit: NQ28752WK, NQ28732WK  Get out (mm)  10  Color  Plate: white  Width (mm)  70 
    from S$229.90
    Min. 7 days
  12. Dimming remote control for lighting
    Mitsubishi Electric Dimming remote control for lighting
    The dimming rate set by the remote control is retained even when the power of the lighting equipment is turned on / off (it is retained even when it is turned off (0%). * Remote control for step dimming setting * Cannot be used in combination with other than compatible infrared dimming unit * The... Read More
    Suitable for  (Unit) SC3100, SC3110  Mass (kg)  0.06 (including main unit and battery)  Included Accessories  2 batteries (for operation check)  Operating Temperature / Humidity Range  5~35℃/45~80%RH  Power Supply  Two AAA batteries (DC3.0V) 
    from S$189.90
    Min. 93 days
  13. Arm mounting adapter
    Mitsubishi Electric Arm mounting adapter
    Street light
    Suitable Diameter (Φmm)  (Arm) 42.7  Mass (kg)  Material (Main Unit)  Steel pipe Black paint 
    from S$249.90
    Min. 93 days
  14. Pole mounting adapter
    Mitsubishi Electric Pole mounting adapter
    Street light
    Suitable Diameter (Φmm)  (Arm) 60.5 (50A)  Mass (kg)  1.3  Material (Main Unit)  Steel pipe Black paint 
    from S$249.90
    Min. 93 days
  15. Ceiling embedded controller
    Mitsubishi Electric Ceiling embedded controller
    Local automatic dimming system MILCO.S [Wired type] Device specifications Indoors (however, in places where there is no risk of water, water vapor, hot air, direct sunlight, corrosive gas, vibration, or condensation) * The number of controlled units uses two LED power supplies for variable color ... Read More
    Mass (kg)  0.3  Rated Voltage (V)  100~254  Embedded hole (Φmm)  75  Material (Main Unit)  Plastic white color finish 
    from S$249.90
    Min. 93 days
  16. 2-circuit dimmer for LED
    ODELIC 2-circuit dimmer for LED
    Phase control Two circuits can be used with one dimmer. 1 circuit can be dimmed, 1 circuit is dedicated to ON-OFF operation * For designated LED fixtures only
    Height (mm)  120  Get out (mm)  20  Frequency (Hz)  50/60 shared  Width (mm)  70  Recycled paper use mark  Conformity  Material (Main Unit)  Resin  Color  White 
    from S$139.90
    Min. 94 days
  17. Motion sensor for outdoor use
    ODELIC Motion sensor for outdoor use
    Can be installed in combination with eaves lighting fixtures to add sensor function
    Recycled paper use mark  Conformity  Sensor  Light / dark sensor  Structure  Rainproof type  Material (Main Unit)  Resin  Function  With 3 hour and 6 hour timer 
    from S$119.90
    Min. 94 days
  18. LED dimmer
    ODELIC LED dimmer
    It is suitable for spaces where sound is anxious, such as bedrooms, because the roaring noise from anti-phase control dimmers and appliances is reduced. Simple design based on straight lines * For designated LED fixtures only
    Height (mm)  120  Get out (mm)  19  Frequency (Hz)  50/60 shared  Width (mm)  70  Recycled paper use mark  Conformity  Material (Main Unit)  Resin 
    from S$199.90
    Min. 94 days
  19. USB infrared communication device
    Mitsubishi Electric USB infrared communication device
    Local automatic dimming system MILCO.S [Wireless type] Device specifications Indoors (but not exposed to water, steam, hot air, or direct sunlight) * A Windows PC or Windows tablet is required. * When using, it is necessary to install a dedicated setting / operation application. * Operate directl... Read More
    Mass (kg)  0.02  Rated Voltage (V)  DC5 (USB powered)  Communication Protocol  Home-made cooperative format compliant  Material (Main Unit)  Plastic white color finish  Interface  USB2.0 (Type A connector)  Supported OS  Windows 7 or later 32bit / 64bit 
    from S$159.90
    Min. 93 days
  20. USB POWER CONTROLLER MULTI
    JTT USB POWER CONTROLLER MULTI
    By simply attaching this product to a USB LED light, you can adjust the brightness and switch the lighting mode (fade, blinking, flash, etc.). Just install this product between the USB LED light and the USB power supply. You can control the LED light just by installing it. By operating the power ... Read More
    Allowable Current (A)  (Maximum) 1 / 5V  Operating Temperature Range (℃)  0~40  Mass (g)  About 21  Cable Length (cm)  Approximately 47 (including units)  Where to Use  Indoor use only  Specification  Non-waterproof  Terminal  USB (A) Male-USB (A) Female 
    from S$18.99
    Min. 9 days
  21. Scene controller
    Mitsubishi Electric Scene controller
    * Dedicated power supply SC1101 (sold separately) is required. * When using continuous dimming equipment, be sure to use UEP0225. * 8 Channel interface SC0108 is required according to the number of channels.
    Power Input (V)  12  Material (Frame)  Plastic ivory color 
    from S$2,199.00
    Min. 93 days
  22. Phase control dimmer
    Mitsubishi Electric Phase control dimmer
    Combined with LED lighting fixtures and LED bulbs, it saves energy while obtaining the light required for the scene.
    Mass (kg)  0.16  Power Input (V)  100  Height (mm)  120  Applicable Load  3~300VA  Dimming rate (%)  5~100  Width (mm)  70  Mounting  Suitable for 1 switch box (deep type) 
    from S$169.90
    Min. 93 days
  23. Slim type wall switch
    Mitsubishi Electric Slim type wall switch
    Button operation: The operation is assigned each time the operation button is pressed. Temporary lighting: Lights when the operation button is pressed and turns off automatically after the set time (during this time, the red LED blinks. Off delay: From the lighting state , When you press the oper... Read More
    Mass (kg)  0.08  Operating Temperature / Humidity Range  5~35℃/15~85%RH  Rated Input Voltage (V)  Communication: + -24 
    from S$84.99
    Min. 93 days
  24. Illuminance sensor
    Mitsubishi Electric Illuminance sensor
    Indoors (however, in places where there is no risk of water, water vapor, hot air, direct sunlight, corrosive gas, vibration, or condensation)
    Setting Range  (Illuminance) 100-3000Lx  Mass (kg)  0.2  Operating Temperature / Humidity Range  0~35℃/15~85%RH  Embedded hole (Φmm)  75  Specification  Address range: 00-1 to 063-4Lx  Rated Input Voltage (V)  Communication: + -24  Rated input current (mA)  Communication: 8.7 
    from S$299.90
    Min. 93 days
  25. Motion sensor setting remote control
    Mitsubishi Electric Motion sensor setting remote control
    GT series SG / HG / RG model option For lighting equipment * The attached batteries are for checking the operation. Life is not guaranteed. * Do not use rechargeable batteries. * Do not use other than compatible equipment.
    Reach Distance (m)  (Signal) Up to 15  Mass (kg)  0.06 (including main unit and battery)  Power Supply  2 AAA manganese batteries  Included Accessories  2 batteries (for operation check)  Applicable Temperature Range  5~35℃ 
    from S$87.99
    Min. 93 days
  26. Image sensor
    Mitsubishi Electric Image sensor
    Indoors (however, in places where there is no risk of water, water vapor, hot air, direct sunlight, corrosive gas, vibration, or condensation)
    Mass (kg)  0.4  Operating Temperature / Humidity Range  0~35℃/15~85%RH  Rated Power Consumption (W)  Rated Power Supply Voltage  100~242V  Detection Range  7.2m×7.2m、6.4m×6.4m  Rated Input Voltage (V)  Communication: + -24  Rated input current (mA)  Communication: 2.4 
    from S$869.90
    Min. 93 days
  27. Motion sensor
    Mitsubishi Electric Motion sensor
    Indoors (however, in places where there is no risk of water, water vapor, hot air, direct sunlight, corrosive gas, vibration, or condensation)
    Operating Temperature / Humidity Range  0~35℃/15~85%RH 
    from S$129.90
    Min. 93 days
  28. Cosmo F nigiri button switch
    Panasonic Cosmo F nigiri button switch
    Color  White 
    from S$64.99
    Min. 6 days
  29. LED dimmer
    ODELIC LED dimmer
    It is suitable for spaces where noise is a concern, such as bedrooms, because the roaring noise from anti-phase control dimmers and appliances is reduced. * For designated LED fixtures only
    Height (mm)  120  Get out (mm)  19  Frequency (Hz)  50/60 shared  Width (mm)  70  Recycled paper use mark  Conformity  Material (Main Unit)  Resin  Color  White 
    from S$139.90
    Min. 94 days
  30. 2-circuit dimmer for LED
    ODELIC 2-circuit dimmer for LED
    Phase control Two circuits can be used with one dimmer. Dimming operation is possible for each circuit. * For designated LED fixtures only
    Height (mm)  120  Get out (mm)  20  Frequency (Hz)  50/60 shared  Width (mm)  70  Recycled paper use mark  Conformity  Material (Main Unit)  Resin  Color  White 
    from S$199.90
    Min. 94 days
  31. LED dimmer
    ODELIC LED dimmer
    Phase control If you use a Bluetooth dimmer, you can control lighting equipment that does not support Bluetooth with a remote control, smartphone, etc. * For designated LED fixtures only * Bluetooth controller sold separately * Remote control sold separately: RC 911, RC 913, RC 917, RC 919, RC 92... Read More
    Get out (mm)  10  Height (mm)  120  Frequency (Hz)  50/60 shared  Width (mm)  70  Specification  Compatible switch box: for 1 piece  Recycled paper use mark  Conformity  Material (Main Unit)  Resin  Color  White 
    from S$219.90
    Min. 94 days
  32. Motion sensor for outdoor use
    ODELIC Motion sensor for outdoor use
    Can be installed in combination with eaves lighting fixtures to add sensor function
    Recycled paper use mark  Conformity  Sensor  Motion sensor mode switching type  Structure  Rainproof type  Material (Main Unit)  Resin  Function  With 8 hour timer 
    from S$129.90
    Min. 94 days
  33. Motion sensor for outdoor use
    ODELIC Motion sensor for outdoor use
    Can be installed in combination with eaves lighting fixtures to add sensor function
    Recycled paper use mark  Conformity  Sensor  Motion sensor ON-OFF type  Structure  Rainproof type  Material (Main Unit)  Resin  Function  With 8 hour and 12 hour timer 
    Rating:
    80%
    from S$129.90
    Min. 94 days
  34. Advance series non-contact switch 2-wire system
    Panasonic Advance series non-contact switch 2-wire system
    from S$149.90
    Min. 6 days
  35. Hand switch
    Panasonic Hand switch
    Cable Length (m)  1.3  Voltage (V)  100 
    from S$329.90
    Min. 7 days
  36. Signal control dimmer
    Mitsubishi Electric Signal control dimmer
    PWM signal method: LED lighting equipment can be dimmed freely It is a wall-embedded type small dimmer that can be attached to a switch box for 2 units. 10 patterns of dimming characteristics can be selected with a switch, and the dimming volume can be turned off (0%). By changing the power suppl... Read More
    Mass (kg)  0.4  Rated Voltage (V)  100~254  Width (mm)  116  Height (mm)  120  Mounting  Fits 2 switch boxes 
    from S$469.90
    Min. 93 days
  37. Relay control terminal
    Mitsubishi Electric Relay control terminal
    Indoors (however, in places where there is no risk of water, water vapor, hot air, direct sunlight, corrosive gas, vibration, or condensation)
    Number of Circuits  (Control circuit) 4 circuits  Mass (kg)  0.07  Operating Temperature / Humidity Range  0~40℃/15~85%RH  Included Accessories  3 busbars  Rated Input Voltage (V)  Communication: + -24  Rated input current (mA)  Communication: 2.9  Purpose of Helmet  For inside the panel 
    from S$129.90
    Min. 93 days
  38. Two-way wireless remote control
    Mitsubishi Electric Two-way wireless remote control
    Local automatic dimming system MILCO.S [wireless type] device
    Mass (kg)  0.25  Operating Temperature (℃)  0~35  Power Supply  2 AA alkaline batteries  Rated Voltage (V)  Material (Main Unit)  Plastic white color finish 
    from S$469.90
    Min. 93 days
  39. Dedicated embedded box
    Mitsubishi Electric Dedicated embedded box
    For footlights
    Mass (kg)  0.4  Material (Main Unit)  Stainless steel 
    from S$46.99
    Min. 93 days
  40. Dimming controller
    Mitsubishi Electric Dimming controller
    Indoors (however, in places where there is no risk of water, water vapor, hot air, direct sunlight, corrosive gas, vibration, or condensation)
    Setting Range  (Illuminance) 100-3000Lx  Mass (kg)  0.3  Operating Temperature / Humidity Range  0~35℃/15~85%RH  Rated Power Supply Voltage  100~254V  Rated Power Consumption (W)  Embedded hole (Φmm)  75  Rated Input Voltage (V)  Communication: + -24  Rated input current (mA)  Communication: 2.4  Color Temperature  Light bulb color-lunch white 20K step  Reflectance (%)  Sensor detection: 3-40 
    from S$399.90
    Min. 93 days
View : Grid List
Filter

Items 1 - 40 of 89

Set Ascending Direction