All Category

Lighting / Power Supply Units

View : Grid List
Filter

Items 1 - 40 of 94

Set Ascending Direction
  1. Power supply cord for LED line lighting
    IRIS OHYAMA Power supply cord for LED line lighting
    Suitable for  LS060L30-V1、LS090L30-V1、LS120L30-V1 
    from S$21.99
    Min. 2 days
  2. Crossover cord for LED line lighting
    IRIS OHYAMA Crossover cord for LED line lighting
    Suitable for  LS060L30-V1、LS090L30-V1、LS120L30-V1 
    from S$9.29
    Min. 2 days
  3. Linear 32 / Option / Feeding connector lead wire L1000mm
    Endo Lighting Linear 32 / Option / Feeding connector lead wire L1000mm
    from S$18.99
    Min. 5 days
  4. LEDZ ARCHI / Rs Series Maintenance Power Unit
    Endo Lighting LEDZ ARCHI / Rs Series Maintenance Power Unit
    Power Input (V)  100-242  Mass (kg)  0.3  Type  Non-dimming type 900TYPE, Rs-9  Power Consumption (W)  13.5、13.4 
    from S$58.99
    Min. 5 days
  5. Linear 08 feed connector L1000mm
    Endo Lighting Linear 08 feed connector L1000mm
    Specification  Optional power cord 
    from S$10.99
    Min. 5 days
  6. Linear 08 extension cord L1000mm
    Endo Lighting Linear 08 extension cord L1000mm
    Specification  Extension cord L1000mm 
    from S$10.99
    Min. 5 days
  7. Straight tube type LED equipment (power supply cable method)
    HITACHI Straight tube type LED equipment (power supply cable method)
    It is a set for renewing LED lighting using existing fluorescent lighting fixtures. * Please order as a set with the LED lamp.
    Length (mm)  360  Brightness  Varies with equipment  Width (mm)  44  Height (mm)  26 
    from S$78.99
    Min. 14 days
  8. LEDZ ARCHI / Rs Series Maintenance Power Unit
    Endo Lighting LEDZ ARCHI / Rs Series Maintenance Power Unit
    Mass (kg)  1.5  Rated Input (VA)  126.8(100V)、13.7(200V)、134.9(242V)  Power Consumption (W)  123.5  Type  Non-dimming type 16000TYPE  Power Input (V)  100-242 
    from S$219.90
    Min. 5 days
  9. Wireless dimming unit
    Mitsubishi Electric Wireless dimming unit
    Local automatic dimming system for My series MILCO.S [Wireless type] Device specifications Indoors (but not exposed to water, steam, hot air, or direct sunlight) Compatible models: My series power supply-equipped equipment with digital interface function * Since the 110 type light unit of the pre... Read More
    Mass (kg)  0.05  Operating Temperature (℃)  5~35  Outer Dimensions, Width W x Length L x Height H (mm)  64×49×19.5  Communication Protocol  Extra small wireless 920MHz band  Type  For 110 type light unit  Material (Main Unit)  Plastic white color finish  Rated Voltage  Powered from the power supply unit 
    from S$49.99
    Min. 93 days
  10. Radioc  Flood  Power supply for Sporato
    IWASAKI ELECTRIC Radioc Flood Power supply for Sporato
    * Can be used for outdoor exposure (attach the cable downward) * The price of the power supply unit is included in the price shown on the main unit. * The power supply unit is packaged separately. * Not compatible with high temperatures. Please use at 40 ℃ or less.
    Operating Temperature Range (℃)  -20~+40  Input Voltage (V)  100/200~242  Lightning protection surge  15kV (common mode)  Mass (kg)  Frequency  50 / 60Hz common use  Lead wire (mm)  800  Material  Body: steel plate  Where to Use  Indoor and outdoor use 
    from S$369.90
    Min. 6 days
  11. Base light for high ceiling  Separate power supply unit
    Mitsubishi Electric Base light for high ceiling Separate power supply unit
    GT series general model power supply separate type general type square type
    Mass (kg)  0.8  Rated Voltage (V)  100~242 
    from S$119.90
    Min. 93 days
  12. Wireless dimming unit
    Mitsubishi Electric Wireless dimming unit
    For repair GT series general type (indoor specification) Power supply integrated local automatic dimming system MILCO.S [Wireless type] Device specifications For indoor use
    Class  5000~3000  Circuit  For 4 circuits 
    from S$86.99
    Min. 93 days
  13. Base light for high ceiling  Separate power supply unit
    Mitsubishi Electric Base light for high ceiling Separate power supply unit
    GT series lightweight model power supply separate type general type
    Rated Voltage (V)  100~242 
    from S$119.90
    Min. 93 days
  14. Radioc  Flood  Sporato  310W power supply (heavy salt resistance)
    IWASAKI ELECTRIC Radioc Flood Sporato 310W power supply (heavy salt resistance)
    * Can be used for outdoor exposure (attach the cable downward) * The price of the power supply unit is included in the price shown on the main unit. * The power supply unit is packaged separately.
    Operating Temperature Range (℃)  -20 to +35 (temporarily supports 50 ° C)  Lightning protection surge  15kV (common mode)  Input Voltage (V)  200~242  Mass (kg)  3.6  Lead wire (mm)  400  Frequency  50 / 60Hz common use  Where to Use  Indoor and outdoor use 
    from S$1,099.00
    Min. 6 days
  15. LED light bulb S  62W power supply unit
    IWASAKI ELECTRIC LED light bulb S 62W power supply unit
    * The above characteristics are the values when the ambient temperature is 25 ° C (according to the in-house standard based on JIS). * Be sure to use it in combination with a compatible LED lamp.
    Wiring Length  (Secondary side) 50m or less  Operating Temperature Range (℃)  -20~+40  Rated Voltage (V)  100 / 200-242 compatible  Rated Secondary No-load Voltage (V)  119  Lightning protection surge  15kV (common mode)  Rated Frequency (Hz)  50/60 shared  Mass (g)  890  Material (Main Unit)  Aluminum  Lead wire (mm)  Input side 650, output side 220 
    from S$299.90
    Min. 6 days
  16. Parts / Lamp / Phase Control / Other Dimmer
    DAIKO (Daiko Electric) Parts / Lamp / Phase Control / Other Dimmer
    from S$109.90
    Min. 6 days
  17. Optional power supply for indoor use
    ODELIC Optional power supply for indoor use
    * Dimmer sold separately
    Recycled paper use mark  Conformity 
    from S$58.99
    Min. 94 days
  18. Optional power supply
    ODELIC Optional power supply
    * Bluetooth controller sold separately * Be sure to install a connected switch (sold separately) or wall switch * Remote control sold separately: RC 911, RC 913, RC 917, RC 919, RC 921, RC 924 * Sold separately Connected switch: LC 616, LC 617, LC 618, LC 619, LC 620, LC 621
    Mass (kg)  0.6  Length (mm)  271  Power Consumption (W)  45  Height (mm)  51  Width (mm)  65  Recycled paper use mark  Conformity  Dimming range  Continuous dimming 100-1% 
    from S$219.90
    Min. 94 days
  19. Optional power supply
    ODELIC Optional power supply
    * Bluetooth controller sold separately * Be sure to install a connected switch (sold separately) or wall switch * Remote control sold separately: RC 911, RC 913, RC 917, RC 919, RC 921, RC 924 * Sold separately Connected switch: LC 616, LC 617, LC 618, LC 619, LC 620, LC 621
    Recycled paper use mark  Conformity  Dimming range  Continuous dimming 100-1%, toning 
    from S$189.90
    Min. 94 days
  20. Optional power supply for indoor use
    ODELIC Optional power supply for indoor use
    Width (mm)  65  Recycled paper use mark  Conformity  Dimmability  Impossible 
    from S$87.99
    Min. 94 days
  21. Power supply unit Power supply unit for universal DL
    Toshiba Lighting & Technology Power supply unit Power supply unit for universal DL
    * Compatible with LEK-194016A01D.
    Specification  Dimmable type (about 5 to 100)  Life of Light Source  40000 hours  Rated Voltage (V)  AC100~242  Mass (g)  0.5  Dimming method  PWM 
    from S$86.99
    Min. 6 days
  22. LEDZ ARCHI / Rs Series Maintenance Power Unit
    Endo Lighting LEDZ ARCHI / Rs Series Maintenance Power Unit
    Power Consumption (W)  9.9、9.9  Type  Non-dimming type 600TYPE, Rs-5  Power Input (V)  100-242  Mass (kg)  0.3 
    from S$53.99
    Min. 5 days
  23. Signal dimming unit
    Mitsubishi Electric Signal dimming unit
    GT series SG / RG model retrofit option
    Power Consumption (W)  0.2  Mass (kg)  0.2  Class  5000~3000 
    from S$86.99
    Min. 93 days
  24. LED light bulb S  50W LED control device
    IWASAKI ELECTRIC LED light bulb S 50W LED control device
    * The above characteristics are the values when the ambient temperature is 25 ° C (according to the in-house standard based on JIS). * Be sure to use it in combination with a compatible LED lamp.
    Wiring Length  (Secondary side) 50m or less  Operating Temperature Range (℃)  -20~+40  Rated Voltage (V)  100 / 200-242 compatible  Lightning protection surge  15kV (common mode)  Rated Secondary No-load Voltage (V)  170  Rated Frequency (Hz)  50/60 shared  Mass (g)  680  Material (Main Unit)  Aluminum  Lead wire (mm)  Input side 650, output side 220 
    from S$279.90
    Min. 6 days
  25. Wireless dimming unit
    Mitsubishi Electric Wireless dimming unit
    GT series general type (indoor specification) Power supply integrated local automatic dimming system MILCO.S [Wireless type] Device specifications Indoors (but not exposed to water, steam, hot air, or direct sunlight)
    Operating Temperature / Humidity Range  -10-40 ℃ / 85% or less (no condensation)  Power Consumption (W)  0.2  Communication Protocol  Extra small wireless 920MHz band  Rated Voltage  Powered from the power supply unit 
    from S$73.99
    Min. 93 days
  26. DALI compatible unit
    Mitsubishi Electric DALI compatible unit
    My series open lighting control system DALI system communication function (retrofit unit) Compatible with the international standard lighting control communication method (DALI) Fixed output stage dimming type (AHTN) light units such as 40 type 10000lm to 2000lm light units can be retrofitted to ... Read More
    Mass (kg)  0.05  Power Consumption (W)  0.1  Material (Main Unit)  Plastic white color finish  Rated Voltage (V)  Powered from the power supply unit 
    from S$87.99
    Min. 93 days
  27. Radioc  Flood  For full color  Power supply unit for LED floodlight  (120W type)
    IWASAKI ELECTRIC Radioc Flood For full color Power supply unit for LED floodlight (120W type)
    * Can be used for outdoor exposure (please attach the outlet line downward) * The price of the power supply unit is included in the price shown on the main unit. * The power supply unit is packaged separately.
    Operating Temperature Range (℃)  -20~+35  Input Voltage (V)  100/200~242  Frequency  50 / 60Hz common use  Mass (kg)  7.5  Material  Body: Stainless steel  Where to Use  Indoor and outdoor use 
    from S$2,499.00
    Min. 6 days
  28. Communication protection unit
    Mitsubishi Electric Communication protection unit
    Indoors (however, in places where there is no risk of water, water vapor, hot air, direct sunlight, corrosive gas, vibration, or condensation)
    Mass (kg)  0.05  Operating Temperature / Humidity Range  0~40℃/15~85%RH  Input Voltage (V)  Communication: + -24  Rated Input Voltage (V)  Communication: + -30  Rated input current (mA)  Communication: 500  Purpose of Helmet  For inside the panel 
    from S$539.90
    Min. 93 days
  29. Base light for high ceiling  Separate power supply unit
    Mitsubishi Electric Base light for high ceiling Separate power supply unit
    GT series Industrial high temperature dustproof / jetproof type Separate power supply type IP65
    Mass (kg)  1.7  Rated Voltage (V)  100~242  Rating  Step dimming type (100% ⇔ 70%) 
    from S$189.90
    Min. 93 days
  30. Automatic Flasher Dials
    Mitsubishi Electric Automatic Flasher Dials
    Outdoor lead wire type (separate type) Usable temperature range: -10 to 40 ° C It is an automatic flashing switch that can be attached to the outside of the fixture to add a brightness sensor function just by mounting it near a general exterior lighting fixture. It turns on automatically when it ... Read More
    Illuminance (Lx)  (Lit) 10-80, (Off) 400 or less  Power Consumption (W)  (When off / on) 1.0 / 0  Rated Voltage (V)  100  Frequency (Hz)  50/60 shared 
    Rating:
    60%
    from S$18.99
    Min. 2 days
  31. Optional power supply for indoor ceiling
    ODELIC Optional power supply for indoor ceiling
    * Dimmer sold separately * Signal line sold separately
    Mass (kg)  0.8  Recycled paper use mark  Conformity  Dimming range  Continuous dimming 100-1% ・ PWM 
    from S$169.90
    Min. 94 days
  32. Power supply
    ODELIC Power supply
    For 1 to 4 units
    Mass (kg)  0.3  Length (mm)  177  Height (mm)  41  Width (mm)  48  Recycled paper use mark  Conformity 
    from S$69.99
    Min. 94 days
  33. Power supply
    ODELIC Power supply
    Material (Main Unit)  Aluminum  Connector  Compliant  Recycled paper use mark  Conformity  Dimming range  Continuous dimming ・ 100-5% ・ PWM  Output Voltage (V)  DC24  Mounting surface position  For wall / ceiling / floor mounting  Structure  Rainproof type 
    from S$159.90
    Min. 94 days
  34. Power supply
    ODELIC Power supply
    Recommended when power is supplied using an outdoor outlet.
    Height (mm)  330  Get out (mm)  60  Width (mm)  90  Recycled paper use mark  Conformity  Output Voltage (V)  DC24  Mounting surface position  For wall mounting only  Color  Matte silver color  Structure  Rainproof type  Material (Main Unit)  Stainless steel  Cabtire Cable (m)  With plug (2.5m) 
    from S$399.90
    Min. 94 days
  35. LEDioc LED light bulb Pazu power unit
    IWASAKI ELECTRIC LEDioc LED light bulb Pazu power unit
    Width W (mm)  78  Depth D (mm)  311.5  Height H (mm)  52  Mass (g)  1300 
    from S$199.90
    Min. 7 days
  36. Optional power supply for indoor use
    ODELIC Optional power supply for indoor use
    * Bluetooth controller sold separately * Be sure to install a connected switch (sold separately) or wall switch * Remote control sold separately: RC 911, RC 913, RC 917, RC 919, RC 921, RC 924 * Sold separately Connected switch: LC 616, LC 617, LC 618, LC 619, LC 620, LC 621
    Mass (kg)  0.5  Length (mm)  216  Height (mm)  44  Width (mm)  65  Recycled paper use mark  Conformity  Dimming range  Continuous dimming 100-1% 
    from S$169.90
    Min. 94 days
  37. Power supply
    ODELIC Power supply
    * Dimmer sold separately * Signal line sold separately
    Recycled paper use mark  Conformity 
    from S$87.99
    Min. 94 days
  38. Optional power supply for indoor ceiling
    ODELIC Optional power supply for indoor ceiling
    * Dimmer sold separately * Signal line sold separately
    Mass (kg)  0.7  Length (mm)  311  Height (mm)  46  Width (mm)  70  Power Consumption (W)  84  Recycled paper use mark  Conformity  Dimming range  Continuous dimming 100-1% ・ PWM 
    from S$169.90
    Min. 94 days
  39. Optional power supply for indoor use
    ODELIC Optional power supply for indoor use
    * Dimmer sold separately * Signal line sold separately
    Width (mm)  65  Recycled paper use mark  Conformity  Dimming range  Continuous dimming 100-1% ・ PWM 
    from S$109.90
    Min. 94 days
  40. Radioc  Flood  Sporato  310W power supply (salt resistant)
    IWASAKI ELECTRIC Radioc Flood Sporato 310W power supply (salt resistant)
    * Can be used for outdoor exposure (attach the cable downward) * The price of the power supply unit is included in the price shown on the main unit. * The power supply unit is packaged separately.
    Operating Temperature Range (℃)  -20 to +35 (temporarily supports 50 ° C)  Lightning protection surge  15kV (common mode)  Input Voltage (V)  200~242  Mass (kg)  3.6  Lead wire (mm)  400  Frequency  50 / 60Hz common use  Where to Use  Indoor and outdoor use 
    from S$899.90
    Min. 6 days
View : Grid List
Filter

Items 1 - 40 of 94

Set Ascending Direction