All Category

Emergency & Escape Lighting

A guide light is a general term for a combination of both an escape exit guide light and an aisle guide light. Emergency lighting fixtures are separate from guide lights and are used to brighten the evacuation passage to a level that can be evacuated. Both are necessary to help evacuate in the event of a power outage or disaster, and the building standards are set by the Building Standards Act. Escape exit guide lights are green with a white symbol indicating an emergency exit, or with a white symbol mark on a green background. Aisle guide lights are installed at regular intervals in the evacuation passage. The emergency lighting has a built-in battery, so it automatically lights up in the event of a power outage, ensuring that it can be safely evacuated.
View : Grid List
Filter

Items 1 - 40 of 1017

Set Ascending Direction
  1. Straight tube LED lamp base light (emergency) 30 minutes type Ceiling direct mounting type 40 type Fuji type
    Panasonic Straight tube LED lamp base light (emergency) 30 minutes type Ceiling direct mounting type 40 type Fuji type
    * For horizontal ceiling mounting only * Dimming is not possible. * The straight tube LED lamp is made of glass. Please handle with care. * When installing a straight tube LED lamp, check the insertion direction. Attach the non-powered side of the lamp to the socket marked with ▽. * Because there... Read More
    Voltage (V)  100~242  Color Temperature (K)  5000  Average Color Rendering Index (Ra)  84  Battery Type  Nickel metal hydride storage battery 
    from S$689.90
    Min. 7 days
  2. Livestock batteries for guide lights and emergency lighting equipment
    Panasonic Livestock batteries for guide lights and emergency lighting equipment
    The life of the storage battery built into the guide light is 4 to 6 years. Please inspect it once every three months. The Building Law stipulates that emergency lighting must be at least 30 minutes (20 minutes under the Fire Service Act), so if the emergency lighting time is less than 20 minutes... Read More
    Rating:
    93%
    from S$36.99
    Min. 2 days
  3. Evacuation exit Display class C
    Panasonic Evacuation exit Display class C
    Dimensions, Height x Width (mm)  149×148  Material (Main Unit)  Resin (Cool White) 
    Rating:
    77%
    from S$22.99
    Min. 2 days
  4. Evacuation exit display board Class B BL / BH combined use
    Panasonic Evacuation exit display board Class B BL / BH combined use
    * When using the double-sided display board with arrows, be sure to order a left-facing / right-facing set.
    Dimensions, Height x Width (mm)  217×218  Material (Main Unit)  Resin (Cool White) 
    Rating:
    100%
    from S$49.99
    Min. 2 days
  5. Class B LED lamp Cassette type (for direct mounting)
    Panasonic Class B LED lamp Cassette type (for direct mounting)
    Suitable Model  Lamp for FA40326 
    Rating:
    100%
    from S$46.99
    Min. 2 days
  6. Replacement battery for repair
    Toshiba Lighting & Technology Replacement battery for repair
    Rechargeable Battery Model  Nicad battery  Power Supply  4.8V/600mAh 
    from S$129.90
    Min. 2 days
  7. Recessed ceiling LED emergency illuminator General type with remote control self-inspection function
    Panasonic Recessed ceiling LED emergency illuminator General type with remote control self-inspection function
    * Dimming is not possible. * Because there are variations in LEDs, the emission color and brightness may differ depending on the product even if the product has the same product number. * Please use after charging for 48 hours. After installation, it will be energized and will not light up unless... Read More
    Voltage (V)  100~242  Color Temperature (K)  5000 
    from S$449.90
    Min. 7 days
  8. Replacement battery (nickel cadmium type) +4.8V
    Mitsubishi Electric Replacement battery (nickel cadmium type) +4.8V
    Charging Method  Trickle charge  Rated Voltage (V)  4.8 
    Rating:
    100%
    from S$87.99
    Min. 2 days
  9. Replacement battery (nickel cadmium type) +2.4V
    Mitsubishi Electric Replacement battery (nickel cadmium type) +2.4V
    Charging Method  Trickle charge  Rated Voltage (V)  2.4 
    from S$68.99
    Min. 2 days
  10. Guide light renewal plate
    Panasonic Guide light renewal plate
    Material (Cover)  Steel plate (cool white)  Material (Main Unit)  Zinc sheet 
    Rating:
    100%
    from S$109.90
    Min. 2 days
  11. LED guide light Display board
    Panasonic LED guide light Display board
    from S$39.99
    Min. 2 days
  12. LED guide light
    Panasonic LED guide light
    * If the mounting box (sold separately) is not used for the embedding hole, the embedding hole (FA10303 / FA10307: 155 x 198) (Other: 225 x 265) is required.
    Rated Voltage (V)  AC100  Battery Type  Nickel metal hydride storage battery  Recommended Timing to Replace  (Lamp) 60000 hours  Material (Frame)  Resin (Cool White)  Remote controller  FSK90910K (sold separately) 
    from S$679.90
    Min. 7 days
  13. Replacement battery (nickel cadmium type) +3.6V
    Mitsubishi Electric Replacement battery (nickel cadmium type) +3.6V
    Rated Voltage (V)  3.6  Charging Method  Trickle charge 
    from S$87.99
    Min. 2 days
  14. Class B LED lamp
    Panasonic Class B LED lamp
    Suitable Model  Lamp for FA40352 
    from S$46.99
    Min. 2 days
  15. Replacement battery
    Panasonic Replacement battery
    from S$36.99
    Min. 2 days
  16. LED guide light
    Panasonic LED guide light
    * If you use the hanger in a place where the wind blows strongly, take measures such as steady rest.
    Pipe Diameter (Φmm)  16  Color  Cool white 
    from S$35.99
    Min. 2 days
  17. LED guide light
    Panasonic LED guide light
    * Please note that the compatible display board differs between single-sided and double-sided equipment.
    Recommended Timing to Replace  (Lamp) 60000 hours  Battery Type  Nickel metal hydride storage battery  Rated Voltage (V)  AC100  Remote controller  FSK90910K (sold separately) 
    from S$399.90
    Min. 7 days
  18. Class B wall-mounted renewal plate
    Panasonic Class B wall-mounted renewal plate
    * Cannot be used in combination with a guard.
    Color  Cool white  Compatible Equipment  FA20312、FA20316、FA20318  Material (Cover)  Steel sheet  Material (Main Unit)  Zinc sheet 
    Rating:
    100%
    from S$67.99
    Min. 7 days
  19. LED guide light + display board
    Mitsubishi Electric LED guide light + display board
    Wall Thickness (mm) 
    from S$26.99
    Min. 2 days
  20. LED guide light + main body only
    Mitsubishi Electric LED guide light + main body only
    Rated Voltage (V)  AC100  Rated Frequency (Hz)  50/60 
    from S$159.90
    Min. 2 days
  21. LED guide light guard
    Panasonic LED guide light guard
    Color  White 
    from S$53.99
    Min. 2 days
  22. Class C LED lamp
    Panasonic Class C LED lamp
    Suitable Model  Lamp for FA10352 
    Rating:
    100%
    from S$33.99
    Min. 2 days
  23. Guide light holder
    ESCO Guide light holder
    Esco Part No.  EA983FR-200 
    Rating:
    100%
    from S$7.39
    Min. 2 days
  24. LED guide light mounting bracket
    Toshiba Lighting & Technology LED guide light mounting bracket
    from S$9.29
    Min. 6 days
  25. LED emergency light power supply type low to middle sky
    Panasonic LED emergency light power supply type low to middle sky
    from S$219.90
    Min. 7 days
  26. LED lamp for floor mounting
    Panasonic LED lamp for floor mounting
    Rated Lamp Power (W)  Dimension L (mm)  139 
    from S$32.99
    Min. 2 days
  27. Battery for repair
    Toshiba Lighting & Technology Battery for repair
    from S$249.90
    Min. 2 days
  28. Evacuation gate + display board + class C
    Mitsubishi Electric Evacuation gate + display board + class C
    from S$29.99
    Min. 5 days
  29. Class B BH LED guide light flashing type
    Panasonic Class B BH LED guide light flashing type
    Wall / ceiling direct mounting / hanging type * Due to variations in LEDs, the appearance of the display surface may differ within the standards of the Fire Service Act. * Please be careful about the compatibility display board. * Please use after charging for 24 hours. After installation, it wil... Read More
    Rated Voltage (V)  AC100 
    from S$1,299.00
    Min. 34 days
  30. [Single 2x3] LED guide light (Blue / 540x34mm)
    ESCO [Single 2x3] LED guide light (Blue / 540x34mm)
    Esco Part No.  EA983FR-108 
    from S$19.99
    Min. 2 days
  31. Emergency light with straight tube LED
    KOIZUMI Emergency light with straight tube LED
    Color Temperature (K)  5000 
    from S$449.90
    Min. 8 days
  32. Replacement battery
    Mitsubishi Electric Replacement battery
    Power Consumption  3.6V600mAh/700mA  Method  Charging method (trickle charging) 
    from S$77.99
    Min. 2 days
  33. Emergency light pipe hanger
    Panasonic Emergency light pipe hanger
    Mass (kg)  0.65  Overall Length (mm)  522 
    from S$21.99
    Min. 5 days
  34. Replacement battery (nickel cadmium type) +7.2V
    Mitsubishi Electric Replacement battery (nickel cadmium type) +7.2V
    Charging Method  Trickle charge  Rated Voltage (V)  7.2 
    from S$269.90
    Min. 34 days
  35. LB40 emergency light lunch white
    Panasonic LB40 emergency light lunch white
    from S$139.90
    Min. 7 days
  36. Passage + Display board + Class B BL/BH combined use
    Mitsubishi Electric Passage + Display board + Class B BL/BH combined use
    Suitable for  KYH2951B / KYH4951B shared 
    from S$44.99
    Min. 6 days
  37. LED guide light General type Class A single side (no panel)
    Panasonic LED guide light General type Class A single side (no panel)
    * When mounting on the side, use compatible L-shaped brackets. * When mounting directly on the ceiling, be sure to use the ceiling mounting bracket (included). * Due to variations in LEDs, the appearance of the display surface may differ within the standards of the Fire Service Act. * Please be c... Read More
    Input Current (A)  0.190  Remote controller  FSK90910K (sold separately)  Mass (kg)  8.7 (main unit and display panel)  Battery Type  Nickel metal hydride storage battery  Rated Voltage (V)  AC100  Power Consumption (W)  10.5  Recommended Timing to Replace  (Lamp) 60000 hours  Type Approval No.  1AK131-3333 
    from S$879.90
    Min. 10 days
  38. LDL20X1 emergency light Fuji type 1200
    Panasonic LDL20X1 emergency light Fuji type 1200
    from S$399.90
    Min. 7 days
  39. LED emergency light power supply separate D-star iD cross section
    Panasonic LED emergency light power supply separate D-star iD cross section
    from S$389.90
    Min. 7 days
View : Grid List
Filter

Items 1 - 40 of 1017

Set Ascending Direction