All Category

Pole Lights

View : Grid List
Filter

Items 1 - 40 of 147

Set Ascending Direction
  1. LED entrance light 40 shape bulb color
    Panasonic LED entrance light 40 shape bulb color
    Color Temperature (K)  2700  Dimmability  Impossible  Light Source Color  Lamp colour 
    Rating:
    100%
    from S$87.99
    Min. 2 days
  2. Pole
    Endo Lighting Pole
    from S$67.99
    Min. 5 days
  3. LDA3X1 low pole light fixture
    Panasonic LDA3X1 low pole light fixture
    * Lamps only * Pole sold separately
    from S$129.90
    Min. 6 days
  4. Entrance light pole
    Panasonic Entrance light pole
    from S$53.99
    Min. 6 days
  5. LED garden light 40 shape bulb color
    Panasonic LED garden light 40 shape bulb color
    Color Temperature (K)  2700  Dimmability  Impossible  Light Source Color  Lamp colour 
    from S$129.90
    Min. 6 days
  6. Outdoor low pole
    DAIKO (Daiko Electric) Outdoor low pole
    Life of Light Source  40000 hours 
    from S$269.90
    Min. 8 days
  7. LED garden light 25 shape X1 bulb color
    Panasonic LED garden light 25 shape X1 bulb color
    Pillar Height (mm)  190  Mass (kg)  Color Temperature (K)  2700  Ra  80  Voltage (V)  AC100  Dimmability  Impossible  Light Source Color  Lamp colour  Pole Diameter (Φmm)  Φ129 
    from S$249.90
    Min. 6 days
  8. LED garden light 25 shape bulb color
    Panasonic LED garden light 25 shape bulb color
    Input Current (A)  0.13  Mass (kg)  1.3  Brightness (Lm)  150  Energy Consumption Efficiency (Lm/W)  21.7  Color Temperature (K)  2700  Beam angle (°)  36  Power Consumption (W)  6.9  Pillar Height (mm)  90  Ra  95  Voltage (V)  AC100  Dimmability  Impossible  Light Source Color  Lamp colour  LED  Not exchangeable  Pole Diameter (Φmm)  Φ90 
    from S$219.90
    Min. 6 days
  9. Medium gray for 100 pie OH600
    Panasonic Medium gray for 100 pie OH600
    Type  100 pie for OH600  Color (Body)  Medium gray metallic 
    from S$75.99
    Min. 6 days
  10. Outdoor low pole with automatic flasher
    DAIKO (Daiko Electric) Outdoor low pole with automatic flasher
    Mass (kg)  3.1  Luminous Flux (Lm)  390  Power Consumption (W)  4.9  Life of Light Source  40000 hours  Color rendering index (Ra)  80  Capacity (VA)  Voltage (V)  AC100  Brightness  Incandescent lamp equivalent to 60W  Applicable lamp  LED bulb 4.9W (E26) bulb color 2700K 
    from S$299.90
    Min. 8 days
  11. Option for LEDioc AREA TOLICA-L Shade A (Upward luminous flux ratio 5%)
    IWASAKI ELECTRIC Option for LEDioc AREA TOLICA-L Shade A (Upward luminous flux ratio 5%)
    1. 4 brightness + 2 light colors + 2 finish colors = 16 variations 2. Utilize the existing pole as it is 3. 3. Produce a spacious light in the space Four. Abundant options can be retrofitted Compatible with 4 types of poles of Φ48.6Φ60.5Φ76.3Φ89.1 specified in JIS G3444 Options can be selected ac... Read More
    Material  Stainless steel 
    from S$129.90
    Min. 34 days
  12. LED low pole light
    Panasonic LED low pole light
    from S$119.90
    Min. 6 days
  13. LED low pole 100 form lamp 3000K NNY22409KLE9
    Panasonic LED low pole 100 form lamp 3000K NNY22409KLE9
    * Dimming is not possible. * Because there are variations in LEDs, the emission color and brightness may differ depending on the product even if the product has the same product number.
    Power Consumption (W)  10  Voltage (V)  100~242  Pole Diameter (Φmm)  135  Color Temperature (K)  3000  Color rendering index (Ra)  84  Light distribution type  Diffuse light distribution  Protection Class  IP23  Light Source Color  Lamp colour  Color  Milky white  Globe Type  Polycarbonate (transparent) 
    from S$279.90
    Min. 6 days
  14. Outdoor low pole with human sensor
    DAIKO (Daiko Electric) Outdoor low pole with human sensor
    Capacity (VA)  11  Luminous Flux (Lm)  390  Life of Light Source  40000 hours  Power Consumption (W)  5.6  Color rendering index (Ra)  80  Voltage (V)  AC100  Brightness  Incandescent lamp equivalent to 60W  Applicable lamp  LED bulb 4.9W (E26) bulb color 2700K 
    from S$359.90
    Min. 8 days
  15. LED low pole 3000K one side wide
    Panasonic LED low pole 3000K one side wide
    Power Consumption (W)  10.4  Energy Consumption Efficiency (Lm/W)  10.7  Luminous Flux (Lm)  112  Voltage (V)  AC100  Protection Class  IP23  Globe Type  Polycarbonate (prism / frost)  Pole  Stainless steel (medium gray metallic) 
    from S$679.90
    Min. 6 days
  16. LED bulb low pole light
    Panasonic LED bulb low pole light
    from S$219.90
    Min. 6 days
  17. LED low pole light
    Panasonic LED low pole light
    * Dimming is not possible. * Because there are variations in LEDs, the emission color and brightness may differ depending on the product even if the product has the same product number.
    Input Current (A)  0.06 (at 100V)  Pole Diameter (Φmm)  100  Color Temperature (K)  2700  Power Consumption (W)  3.4  IP grade  IP23 
    from S$219.90
    Min. 7 days
  18. LED garden light 40 shape X1 bulb color
    Panasonic LED garden light 40 shape X1 bulb color
    Input Current (A)  0.08  Pillar Height (mm)  190  Mass (kg)  Color Temperature (K)  2700  Brightness (Lm)  294  Power Consumption (W)  4.3  Energy Consumption Efficiency (Lm/W)  68.3  Ra  80  Voltage (V)  AC100  Dimmability  Impossible  Light Source Color  Lamp colour  Pole Diameter (Φmm)  Φ129 
    from S$249.90
    Min. 6 days
  19. Medium gray for 100 pie OH1000
    Panasonic Medium gray for 100 pie OH1000
    Type  100 pie for OH1000  Color (Body)  Medium gray 
    from S$87.99
    Min. 6 days
  20. Low pole light pole for OH600
    Panasonic Low pole light pole for OH600
    Type  For OH600 
    from S$189.90
    Min. 6 days
  21. LEDioc AREA TOLICA-L Mercury lamp equivalent to 250-300W
    IWASAKI ELECTRIC LEDioc AREA TOLICA-L Mercury lamp equivalent to 250-300W
    1. 4 brightness + 2 light colors + 2 finish colors = 16 variations 2. Utilize the existing pole as it is 3. 3. Produce a spacious light in the space Four. Abundant options can be retrofitted Compatible with 4 types of poles of Φ48.6Φ60.5Φ76.3Φ89.1 specified in JIS G3444 Options can be selected ac... Read More
    Operating Temperature Range (℃)  -20~+35  Mass (kg)  3.7  Frequency (Hz)  50/60 shared  Protection Class  IP23 (lamp), IP44 (LED unit compartment) 
    from S$849.90
    Min. 33 days
  22. LED low pole 100 form light 5000K NNY22404KLE9
    Panasonic LED low pole 100 form light 5000K NNY22404KLE9
    * Dimming is not possible. * Because there are variations in LEDs, the emission color and brightness may differ depending on the product even if the product has the same product number.
    Power Consumption (W)  10  Voltage (V)  100~242  Pole Diameter (Φmm)  135  Color Temperature (K)  5000  Color rendering index (Ra)  84  Protection Class  IP23  Light Source Color  Neutral white  Globe Type  Polycarbonate (transparent)  Color  [Reflector] Black 
    from S$449.90
    Min. 6 days
  23. Option for LEDioc AREA TOLICA-L Shade B (upward luminous flux ratio 15%)
    IWASAKI ELECTRIC Option for LEDioc AREA TOLICA-L Shade B (upward luminous flux ratio 15%)
    1. 4 brightness + 2 light colors + 2 finish colors = 16 variations 2. Utilize the existing pole as it is 3. 3. Produce a spacious light in the space Four. Abundant options can be retrofitted Compatible with 4 types of poles of Φ48.6Φ60.5Φ76.3Φ89.1 specified in JIS G3444 Options can be selected ac... Read More
    Color (Body)  Dark brown  Material  Stainless steel 
    from S$129.90
    Min. 34 days
  24. Street light
    Mitsubishi Electric Street light
    Built-in power supply unit Usable temperature range: -25 to 35 ° C Lightning surge resistance: 15kV (common code) IP23 Outdoor lighting * A separate pole is required
    Irradiation Range  (Lighting fixture) All around  Voltage (V)  100~242  Life of Light Source  40000 hours  Mass (kg)  6.7  Color rendering index (Ra)  80  Material (Cover)  Acrylic milk white  Rating  Fixed output 
    from S$1,299.00
    Min. 93 days
  25. Square light  Light pollution compatible type equipment
    Mitsubishi Electric Square light Light pollution compatible type equipment
    Rain-proof / moisture-proof type Usable temperature range: -10 to 35 ° C HID type LED lamp system mountable type Outdoor lighting * Lamp / dedicated power supply or ballast sold separately * Arms and poles sold separately are required for installation.
    Voltage (V)  100~242  Material (reflector)  Aluminum mirror finish  Bolster  E39  Material (Main Unit)  Stainless steel brown color finish  Material (Cover)  Tempered glass transparent finish 
    from S$769.90
    Min. 93 days
  26. Outdoor light / gardening light / pole type / LED replaceable type  Non-dimming
    DAIKO (Daiko Electric) Outdoor light / gardening light / pole type / LED replaceable type Non-dimming
    * Cannot be used with a dimmer * Ground wire is not included. Please prepare separately.
    Color Temperature (K)  2700  Voltage (V)  AC100  Conventional light source  Incandescent lamp equivalent to 60W  Specification  LED interchangeable  Light Source Color  Lamp colour  Life of Light Source  Light source life 40,000 hours  Protection Class  Rainproof type  Included Accessories  With cap tire cable 5m, with plug  Lamp  With lamp 
    from S$189.90
    Min. 6 days
  27. Solar Pole Light
    Systec Solar Pole Light
    The solar pole light series can be easily installed without a commercial power supply. It can be installed even in facilities where it is difficult to obtain power, such as parks and parking lots, without the need for power supply work. For sudden power outages and crime prevention / disaster pre... Read More
    from S$469.90
    Min. 6 days
  28. LED low pole light
    Panasonic LED low pole light
    A simple and beautiful form that combines functionality and robustness. ※It is the sale only for lamp fittings. Pole sold separately. *Cannot be dimmed. *Because there are variations in LEDs, the emission color and brightness may differ for each product, even for products with the same part number.
    Power Consumption (W)  10  Voltage (V)  100~242  Pole Diameter (Φmm)  135  Color rendering index (Ra)  84 (Colored)  Protection Class  IP23  Dimmability  Impossible  Lamp Type  LED  Power supply unit  LED/power unit: built-in  Type  Pole diameter Φ135 type  Structure  Rainproof type 
    from S$469.90
    Min. 5 days
  29. smart archi low pole light
    Panasonic smart archi low pole light
    Panasonic's unique light guide technology realizes comfortable brightness and beautiful light design. Produce a comfortable space with attractive light. "Glittering particles of light like stardust" create a romantic space * Dimming is not possible.
    Pole Diameter (Φmm)  100  Voltage (V)  100  Energy Consumption Efficiency (Lm/W)  20.2  Color Temperature (K)  2700  Mass (kg)  3.0  Power Consumption (W)  3.7  Total Luminous Flux (Lm)  75  Color rendering index (Ra)  83  Globe Type  Acrylic (transparent)  Protection Class  IP23  Dimmability  Impossible  Lamp Type  LED  Power supply unit  LED/power unit: built-in  Light Color  Lamp colour  Structure  Rainproof type  Pole  Stainless steel (medium gray metallic)  Type  Twinkle type 
    from S$869.90
    Min. 5 days
  30. LEDioc AREA TOLICA-L Mercury lamp equivalent to 200W
    IWASAKI ELECTRIC LEDioc AREA TOLICA-L Mercury lamp equivalent to 200W
    1. 4 brightness + 2 light colors + 2 finish colors = 16 variations 2. Utilize the existing pole as it is 3. 3. Produce a spacious light in the space Four. Abundant options can be retrofitted Compatible with 4 types of poles of Φ48.6Φ60.5Φ76.3Φ89.1 specified in JIS G3444 Options can be selected ac... Read More
    Operating Temperature Range (℃)  -20~+35  Mass (kg)  3.7  Frequency (Hz)  50/60 shared  Protection Class  IP23 (lamp), IP44 (LED unit compartment) 
    from S$679.90
    Min. 33 days
  31. LED low pole 3000K indirect
    Panasonic LED low pole 3000K indirect
    Power Consumption (W)  10.4  Energy Consumption Efficiency (Lm/W)  3.9  Luminous Flux (Lm)  41.4  Voltage (V)  AC100  Protection Class  IP23  Pole  Stainless steel (medium gray metallic) 
    from S$769.90
    Min. 6 days
  32. LED bulb color 4 pieces low pole light fixture
    Panasonic LED bulb color 4 pieces low pole light fixture
    * Lamps only * Pole sold separately
    Light Source Color  Lamp colour  Classification  Low pole light 
    from S$269.90
    Min. 6 days
  33. LEDioc AREA BRICIA
    IWASAKI ELECTRIC LEDioc AREA BRICIA
    An omnidirectional light distribution LED street light suitable for parks and streets. The basic design can be installed in a variety of situations. * Pole sold separately
    Operating Temperature Range (℃)  -20~+35  Input Voltage (V)  100~242  Withstand Voltage (kV)  15 (Common mode)  Frequency (Hz)  50/60 shared  Color rendering index (Ra)  70  Protection Class  IP44  Color (Body)  Metallic silver  Light Source Color  Neutral white  Where to Use  Outdoor / Indoor 
    from S$1,399.00
    Min. 7 days
  34. 100 form LED low pole lamp Aiko 5000K NNY22402KLE9
    Panasonic 100 form LED low pole lamp Aiko 5000K NNY22402KLE9
    * Dimming is not possible. * Because there are variations in LEDs, the emission color and brightness may differ depending on the product even if the product has the same product number.
    Power Consumption (W)  10  Voltage (V)  100~242  Pole Diameter (Φmm)  135  Color Temperature (K)  5000  Color rendering index (Ra)  84  Protection Class  IP23  Light Source Color  Neutral white  Globe Type  Polycarbonate (transparent)  Color  [Reflector] White 
    from S$499.90
    Min. 6 days
  35. 100 form LED low pole lamp Aiko 3000K NNY22403KLE9
    Panasonic 100 form LED low pole lamp Aiko 3000K NNY22403KLE9
    * Dimming is not possible. * Because there are variations in LEDs, the emission color and brightness may differ depending on the product even if the product has the same product number.
    Power Consumption (W)  10  Voltage (V)  100~242  Pole Diameter (Φmm)  135  Color Temperature (K)  3000  Color rendering index (Ra)  84  Sensor  FreePa welcome  Protection Class  IP23  Light Source Color  Lamp colour  Globe Type  Polycarbonate (transparent)  Structure  Rainproof type  Type of Sign  Screw-in method  Type  Step dimming energy saving type  Color  [Reflector] White 
    from S$499.90
    Min. 6 days
  36. Optional guard for LEDioc AREA TOLICA-L
    IWASAKI ELECTRIC Optional guard for LEDioc AREA TOLICA-L
    1. 4 brightness + 2 light colors + 2 finish colors = 16 variations 2. Utilize the existing pole as it is 3. 3. Produce a spacious light in the space Four. Abundant options can be retrofitted Compatible with 4 types of poles of Φ48.6Φ60.5Φ76.3Φ89.1 specified in JIS G3444 Options can be selected ac... Read More
    Material  Stainless steel 
    from S$359.90
    Min. 34 days
  37. Optional louver for LEDioc AREA TOLICA-L
    IWASAKI ELECTRIC Optional louver for LEDioc AREA TOLICA-L
    1. 4 brightness + 2 light colors + 2 finish colors = 16 variations 2. Utilize the existing pole as it is 3. 3. Produce a spacious light in the space Four. Abundant options can be retrofitted Compatible with 4 types of poles of Φ48.6Φ60.5Φ76.3Φ89.1 specified in JIS G3444 Options can be selected ac... Read More
    Material  Stainless steel  Color (Body)  White 
    from S$569.90
    Min. 34 days
  38. Medium gray for 100 pie OH400
    Panasonic Medium gray for 100 pie OH400
    Type  100 pie for OH400  Color (Body)  Medium gray metallic 
    from S$67.99
    Min. 6 days
  39. Low pole light pole for OH1000
    Panasonic Low pole light pole for OH1000
    Type  For OH1000 
    from S$249.90
    Min. 6 days
  40. LED low pole light
    Panasonic LED low pole light
    * Dimming is not possible. * Because there are variations in LEDs, the emission color and brightness may differ depending on the product even if the product has the same product number.
    Input Current (A)  0.13 (at 100V)  Pole Diameter (Φmm)  120  Color Temperature (K)  2700  Mass (kg)  4.1  Power Consumption (W)  7.6  IP grade  IP23 
    from S$399.90
    Min. 7 days
View : Grid List
Filter

Items 1 - 40 of 147

Set Ascending Direction