Finish White paint Body Diameter (Φmm) 265 RoHS directive (corresponding to 10 substances) Correspondence Dimmability no Recycled paper use mark Conformity
Since it does not damage the ceiling, it can be installed with confidence. With the pendant supporter, you can adjust the hanging position within an area with a radius of 400 mm. Recommended for condominiums where the power supply position is fixed. Compatible with cord hanging pendants with a ho... Read More
Dedicated to lighting with emergency lights for housing
* Please always plug it into an outlet. * Pairing with a residential emergency light is required.
Type Plug-in type Recycled paper use mark Conformity
It is used when changing the mounting position of the fixture or when mounting a non-tiltable frenzy on a sloping ceiling (up to 50 degrees).
* For cord hanging pendants with a weight of 5 kg or less made by the manufacturer. * Be sure to attach it to a place with reinforcement.
Material (Main Unit) Resin Type of Sign Screw-in type Recycled paper use mark Conformity
It is possible to produce lighting with a high degree of freedom and flexibility according to the space. Used for interconnecting wiring ducts. It can also be used for the wiring duct body with ground.
* Power cannot be pulled in.
Specification 2P15A125V Color Silver Voltage (V) 125
It is possible to produce lighting with a high degree of freedom and flexibility according to the space. It is used when drawing power from the end of the wiring duct (with feed-in terminal).
Specification 2P15A125V (with E) Color Silver Voltage (V) 125 Terminal with feed-in
It is possible to produce lighting with a high degree of freedom and flexibility according to the space. Used to connect wiring ducts in a straight line and draw in power (with feed-in terminal).
Specification 2P15A125V (with E) Color Silver Type Straight Voltage (V) 125
It is possible to produce lighting with a high degree of freedom and flexibility according to the space. Used to connect the wiring duct in an L shape and pull in the power (with feed-in terminal).
Specification 2P15A125V (with E) Color Silver Type For right Voltage (V) 125
AC100V 3-core terminal (HTSC FC, HTSC series) optional product, plug type power cord. The code color is white.
* The length of the cord only. Does not include the terminal part
Used when supplying power to the jointer from the pipe hanger (Φ16)
* Two joiner hangers are required for each set of pipe hanger or telescopic pipe hanger (2 pieces).
Specification Grounded rail: Can be used Recycled paper use mark Conformity
When attaching the pendant to the embedded rosette (with ears), you can cover the part that protrudes from the frenzy cover to make it look neat.
* Φ80 wire frenzy cannot be used
Color Off-white color Material (Main Unit) Resin Recycled paper use mark Conformity
It is possible to produce lighting with a high degree of freedom and flexibility according to the space. Direct mounting can be done with the included tapping screws (M4 x 25).
It is possible to produce lighting with a high degree of freedom and flexibility according to the space. Used to connect the wiring duct in an L shape and pull in the power (with feed-in terminal).
Specification 2P15A125V (with E) Type For left Voltage (V) 125
It is possible to produce lighting with a high degree of freedom and flexibility according to the space. Used to connect wiring ducts in a cross shape and draw in power (with feed-in terminal).
Specification 2P15A125V Color Silver Type cross Voltage (V) 125