All Category

Security Lighting

Other Related Pages

View : Grid List
Filter

Items 1 - 40 of 302

Set Ascending Direction
  1. LED security light with automatic flasher
    IRIS OHYAMA LED security light with automatic flasher
    Power Input (V)  100~242  Frequency (Hz)  50/60 shared  Color Temperature (K)  5000  LED Life (Hours)  60000  Average Color Rendering Index (Ra)  75  Specification  Built-in automatic flasher  Protection Class  IP44  Light Source Color  Neutral white 
    Rating:
    84%
    from S$129.90
    Min. 2 days
  2. LED security light
    Panasonic LED security light
    * Dimming is not possible
    Input Current (A)  0.092  Power Consumption (W)  IP grade  IP44 
    from S$189.90
    Min. 2 days
  3. LED security light
    Panasonic LED security light
    Japan Security Equipment Association: Rank L / Class B + 30m Recommended installation interval to secure illuminance standard: Class A25m, Class B41m * Dimming is not possible. * Because there are variations in LEDs, the emission color and brightness may differ depending on the product even if th... Read More
    Operating Temperature Range (℃)  -20~35  Withstand Voltage (kV)  15 (Common mode)  Frequency (Hz)  50/60 
    from S$359.90
    Min. 33 days
  4. 7VA lunch white sensor no LED security light
    Toshiba Lighting & Technology 7VA lunch white sensor no LED security light
    * Dimming is not possible. The salt-resistant type cannot be used in areas where heavy salt-resistant types are required.
    Operating Temperature Range (℃)  -20~35  Input Current (A)  0.07  Mass (kg)  0.65  Energy Consumption Efficiency (Lm/W)  112.6  Withstand Voltage (kV)  15 (Common mode)  Frequency (Hz)  50/60  Correlated Color Temperature (K)  5000  Color (Munsell Value)  5Y / 9.3 / 0.5 equivalent  Power Consumption (W)  6.3  Average Color Rendering Index (Ra)  70  Luminous Flux (Lm)  710  Rated Voltage (V)  AC100  Globe Type  Acrylic and transparent matte finish  Material  Aluminum die casting  Protection Class  IP44  Finish  Mild white  Light Source Color  Neutral white  Finish Processing  Polyester powder coating  Type  Salt resistant type 
    Rating:
    80%
    from S$89.99
    Min. 2 days
  5. LED security light without automatic flasher
    IRIS OHYAMA LED security light without automatic flasher
    Power Input (V)  100~242  Frequency (Hz)  50/60 shared  Color Temperature (K)  5000  LED Life (Hours)  60000  Average Color Rendering Index (Ra)  75  Protection Class  IP44  Light Source Color  Neutral white  Specification  Without automatic flasher 
    from S$129.90
    Min. 3 days
  6. 7VA lunch white sensor crime prevention light salt resistant
    Toshiba Lighting & Technology 7VA lunch white sensor crime prevention light salt resistant
    New 7VA: Achieves an installation interval of 19m (class B +) with power consumption of 6.3W (electricity charge category 10VA).
    Mass (kg)  0.65  Life of Light Source  60000 hours  Rated Voltage (V)  AC100  Act on Promoting Green Procurement  Conformity  Protection Class  IP44 
    from S$109.90
    Min. 2 days
  7. 9VA lunch white sensor no LED security light
    Toshiba Lighting & Technology 9VA lunch white sensor no LED security light
    * Dimming is not possible. The salt-resistant type cannot be used in areas where heavy salt-resistant types are required.
    Operating Temperature Range (℃)  -20~35  Input Current (A)  0.094  Mass (kg)  0.65  Luminous Flux (Lm)  1080  Energy Consumption Efficiency (Lm/W)  121.3  Withstand Voltage (kV)  15 (Common mode)  Frequency (Hz)  50/60  Correlated Color Temperature (K)  5000  Color (Munsell Value)  5Y / 9.3 / 0.5 equivalent  Average Color Rendering Index (Ra)  70  Power Consumption (W)  8.9  Rated Voltage (V)  AC100  Globe Type  Acrylic / transparent  Material  Aluminum die casting  Finish Processing  Base coating + polyester powder coating  Protection Class  IP44  Finish  Mild white  Light Source Color  Neutral white  Type  Salt resistant type 
    Rating:
    100%
    from S$189.90
    Min. 2 days
  8. 9VA lunch white sensor security light
    Toshiba Lighting & Technology 9VA lunch white sensor security light
    * Dimming is not possible. * Cannot be used in areas where heavy salt resistance is required.
    Operating Temperature Range (℃)  -20~35  Input Current (A)  0.096  Mass (kg)  0.65  Energy Consumption Efficiency (Lm/W)  117.3  Withstand Voltage (kV)  15 (lightning protection / common mode)  Color Temperature (K)  5000  Color (Munsell Value)  5Y / 9.3 / 0.5 equivalent  Average Color Rendering Index (Ra)  70  Power Consumption (W)  9.2  Rated Voltage (V)  AC100(50/60Hz)  Color  Body: Mild White, Globe: Transparent  Act on Promoting Green Procurement  Conformity  Luminous Flux (Lm)  Equipment: 1080  Protection Class  IP44  Light Source Color  Neutral white 
    from S$229.90
    Min. 7 days
  9. Cut louver (for side)
    Panasonic Cut louver (for side)
    Next-generation semiconductor lighting with high quality, comfort, and advancedness, with long-life, power-saving LEDs as the main lighting, advanced SSL products. * This louver can be left-side cut or right-side cut louver by changing the mounting direction. Two are required to block both left a... Read More
    Type  Instrument built-in type  Specification  Cut louver 
    from S$22.99
    Min. 6 days
  10. LED security light 10VA without brightness sensor
    Panasonic LED security light 10VA without brightness sensor
    * Dimming is not possible. * Because there are variations in LEDs, the emission color and brightness may differ depending on the product even if the product has the same product number.
    Operating Temperature Range (℃)  -20~35  Input Current (A)  0.065  Mass (kg)  0.7  Voltage (V)  100  Energy Consumption Efficiency (Lm/W)  115.8  Withstand Voltage (kV)  15 (Common mode)  Get out (mm)  314  Frequency (Hz)  50/60  Color Temperature (K)  5500  Power Consumption (W)  6.3  Luminous Flux (Lm)  730  Average Color Rendering Index (Ra)  80  Dimensions (Width W x Height H) (mm)  89×284  Color (Body)  Cool white  Protection Class  IP44  Light Color  Neutral white 
    from S$87.99
    Min. 6 days
  11. No LED security light 10VA brightness sensor
    Panasonic No LED security light 10VA brightness sensor
    * Dimming is not possible. * Because there are variations in LEDs, the emission color and brightness may differ depending on the product even if the product has the same product number.
    from S$189.90
    Min. 2 days
  12. LED floodlight HF700W equivalent medium angle lunch white
    Panasonic LED floodlight HF700W equivalent medium angle lunch white
    Voltage (V)  100~242  Power Consumption (W)  116  Energy Consumption Efficiency (Lm/W)  135.3  Luminous Flux (Lm)  15700  Lightning protection surge  15kV (common mode)  Color Temperature (K)  5000  Wind speed (m / s)  60 specifications  Color rendering index (Ra)  70  Main Unit  Aluminum (gray)  Structure  Anti-jet type / dust resistant type  Power Supply  Built-in power supply type  Specification  Heavy salt damage specification  Protection Class  IP65  Light Source Color  Neutral white  arm  Steel (hot dip galvanized)  Included Accessories  With fall prevention wire  Filter  Yes  Panel  [Front] Polycarbonate (transparent) 
    from S$1,199.00
    Min. 6 days
  13. Tokpole round top pillar coffee brown
    Panasonic Tokpole round top pillar coffee brown
    Rating:
    20%
    from S$399.90
    Min. 8 days
  14. LED20VA+ crime prevention light
    Mitsubishi Electric LED20VA+ crime prevention light
    Power Consumption (W)  16.1  Performance  Lightning surge: 15kV (common mode)  Charging Input Capacity (VA)  16.3 
    from S$299.90
    Min. 6 days
  15. 1 light arm
    Panasonic 1 light arm
    Included Accessories  With fall prevention wire 
    from S$389.90
    Min. 6 days
  16. LED security light LEDioc STREET 20VA
    IWASAKI ELECTRIC LED security light LEDioc STREET 20VA
    Energy Consumption Efficiency (Lm/W)  (100V)125.0、(200V)127.0、(240V)126.3  Power Consumption (W)  (100V)18.4、(200V)18.1、(240V)18.2  Operating Temperature Range (℃)  -20~+35  Mass (kg)  1.1  Input Voltage (V)  100-240 compatible  Rated luminous flux (Lm)  2300  Frequency (Hz)  50/60 shared  Lead wire (mm)  500 outside the equipment, cabtyre cable  Color Temperature (K)  5000 equivalent  Average Color Rendering Index (Ra)  70  Act on Promoting Green Procurement  Conformity  Protection Class  IP44  Color  Ivory  Specification  Lightning surge: 15kV (common mode)  Light Source Color  Lunch white type 
    from S$499.90
    Min. 2 days
  17. LED floodlight multi 1kW equivalent ultra-wide daylight white
    Panasonic LED floodlight multi 1kW equivalent ultra-wide daylight white
    For parking lot * Cannot be installed on YK05802K (discontinued product) and YK05804K (discontinued product). * Do not install with the filter part facing up. * The mounting method differs depending on whether the wall is mounted upward or downward. * Please use at an ambient temperature of -20 t... Read More
    Energy Consumption Efficiency (Lm/W)  117.7  Mass (kg)  12.8  Beam angle (°)  122  Lightning protection surge  15kV (common mode)  Voltage (V)  200~242  Power Consumption (W)  254  Luminous Flux (Lm)  29900  Color Temperature (K)  5000  Wind speed (m / s)  60 specifications  Color rendering index (Ra)  70  Main Unit  Aluminum (gray)  Structure  Anti-jet type / dust resistant type  Power Supply  Built-in power supply type  Specification  Heavy salt damage specification  Protection Class  IP65  Light Source Color  Neutral white  arm  Steel (hot dip galvanized)  Included Accessories  With fall prevention wire  Filter  Yes  Panel  [Front] Polycarbonate (transparent) 
    from S$2,199.00
    Min. 6 days
  18. Electronic photo switch with turn-off timer
    Toshiba Lighting & Technology Electronic photo switch with turn-off timer
    Detects the brightness of the surroundings and automatically turns the lights on and off. When the surroundings become dark, the lights are turned on automatically. With the off timer function, you can turn off the light after the set time. No replacement required for about 10 years. (The life of... Read More
    Operation Ambient Temperature (℃)  -10~40  Opening / Closing Life (times)  4000 or more  Load Current (A)  Rated input  8A・100V AC  Rated Voltage (V)  AC100(50/60Hz)  Color  Silver 
    from S$87.99
    Min. 7 days
  19. LED floodlight multi 1kW equivalent wide angle lunch white
    Panasonic LED floodlight multi 1kW equivalent wide angle lunch white
    For parking lot * Cannot be installed on YK05802K (discontinued product) and YK05804K (discontinued product). * Do not install with the filter part facing up. * The mounting method differs depending on whether the wall is mounted upward or downward. * Please use at an ambient temperature of -20 t... Read More
    Energy Consumption Efficiency (Lm/W)  125.1  Mass (kg)  13.1  Lightning protection surge  15kV (common mode)  Voltage (V)  200~242  Power Consumption (W)  254  Luminous Flux (Lm)  31800  Color Temperature (K)  5000  Wind speed (m / s)  60 specifications  Color rendering index (Ra)  70  Beam angle (°)  86  Main Unit  Aluminum (gray)  Structure  Anti-jet type / dust resistant type  Power Supply  Built-in power supply type  Specification  Heavy salt damage specification  Protection Class  IP65  Light Source Color  Neutral white  arm  Steel (hot dip galvanized)  Included Accessories  With fall prevention wire  Filter  Yes  Panel  [Front] Polycarbonate (transparent) 
    from S$2,199.00
    Min. 6 days
  20. LED40VA+ crime prevention light
    Mitsubishi Electric LED40VA+ crime prevention light
    Power Consumption (W)  27  Charging Input Capacity (VA)  27 
    from S$539.90
    Min. 6 days
  21. Power supply type 250 for LED mall light
    Panasonic Power supply type 250 for LED mall light
    It is a valueable product that can meet various requests such as energy saving, design, and light distribution control. * Dimming is not possible.
    Suitable Inner Diameter (Φmm)  (Payable pole) 105  Mass (kg)  0.97  Input Voltage (V)  AC100~242  Length (mm)  220  Width (mm)  81  Appliance equivalent  For mercury lamp type 250  Voltage (V)  100~242 
    from S$249.90
    Min. 6 days
  22. Tokpole Round Upper Column Medium Gray Metallic
    Panasonic Tokpole Round Upper Column Medium Gray Metallic
    from S$559.90
    Min. 8 days
  23. LED floodlight multi 1kW equivalent medium angle lunch white
    Panasonic LED floodlight multi 1kW equivalent medium angle lunch white
    For parking lot * Cannot be installed on YK05802K (discontinued product) and YK05804K (discontinued product). * Do not install with the filter part facing up. * The mounting method differs depending on whether the wall is mounted upward or downward. * Please use at an ambient temperature of -20 t... Read More
    Energy Consumption Efficiency (Lm/W)  124  Mass (kg)  13  Lightning protection surge  15kV (common mode)  Voltage (V)  200~242  Power Consumption (W)  254  Luminous Flux (Lm)  31500  Color Temperature (K)  5000  Beam angle (°)  58  Wind speed (m / s)  60 specifications  Color rendering index (Ra)  70  Main Unit  Aluminum (gray)  Structure  Anti-jet type / dust resistant type  Power Supply  Built-in power supply type  Specification  Heavy salt damage specification  Protection Class  IP65  Light Source Color  Neutral white  arm  Steel (hot dip galvanized)  Included Accessories  With fall prevention wire  Filter  Yes  Panel  [Front] Polycarbonate (transparent) 
    from S$2,199.00
    Min. 6 days
  24. LED street light Everlight 140 equivalent
    Panasonic LED street light Everlight 140 equivalent
    It is a valueable product that can meet various requests such as energy saving, design, and light distribution control. * Please order the pole separately. * Please be sure to check the pole specifications. (Wind speed may vary.) * Dimming is not possible. * Because there are variations in LEDs, ... Read More
    from S$1,599.00
    Min. 6 days
  25. Power supply type 100 for LED mall light
    Panasonic Power supply type 100 for LED mall light
    Voltage (V)  100~242  Width (mm)  81  Appliance equivalent  Mercury lamp 100 type equivalent  Suitable Inner Diameter (Φmm)  (Payable pole) 105  Input Voltage (V)  AC100~242  Length (mm)  220  Mass (kg)  0.97 
    from S$139.90
    Min. 6 days
  26. LED mall light power supply 250 type lunch white
    Panasonic LED mall light power supply 250 type lunch white
    Classification  Mall light  LED  Neutral white  Type  Separate power supply type 
    from S$779.90
    Min. 6 days
  27. LED mall light power supply type 100 lunch white
    Panasonic LED mall light power supply type 100 lunch white
    Type  Separate power supply type 
    from S$279.90
    Min. 6 days
  28. LED Pika line (low bolt 24V)
    JEFCOM (DENSAN) LED Pika line (low bolt 24V)
    from S$58.99
    Min. 3 days
  29. LED floodlight multi 1kW equivalent ultra wide-angle bulb color
    Panasonic LED floodlight multi 1kW equivalent ultra wide-angle bulb color
    For parking lot * Cannot be installed on YK05802K (discontinued product) and YK05804K (discontinued product). * Do not install with the filter part facing up. * The mounting method differs depending on whether the wall is mounted upward or downward. * Please use at an ambient temperature of -20 t... Read More
    Mass (kg)  12.8  Beam angle (°)  122  Lightning protection surge  15kV (common mode)  Voltage (V)  200~242  Luminous Flux (Lm)  24900  Power Consumption (W)  254  Color Temperature (K)  3000  Wind speed (m / s)  60 specifications  Color rendering index (Ra)  80  Energy Consumption Efficiency (Lm/W)  98  Main Unit  Aluminum (gray)  Structure  Anti-jet type / dust resistant type  Power Supply  Built-in power supply type  Specification  Heavy salt damage specification  Protection Class  IP65  Light Source Color  Lamp colour  arm  Steel (hot dip galvanized)  Included Accessories  With fall prevention wire  Filter  Yes  Panel  [Front] Polycarbonate (transparent) 
    from S$2,199.00
    Min. 6 days
  30. LED mall light power supply 100 type round shape
    Panasonic LED mall light power supply 100 type round shape
    * Sold only for lamps. * Dimming is not possible. * Please order the pole separately. * Please be sure to check the pole specifications. (Wind speed may vary.) * The inner diameter of the lower pillar of the pole must be Φ105 or more, and in the case of a corner, □ 93.6 or more (power supply unit... Read More
    Mass (kg)  10.1  Voltage (V)  100~242  Lightning protection surge  15kV (common mode)  Luminous Flux (Lm)  1850  Power Consumption (W)  21  Height (mm)  277  Width (mm)  350  Overall Height (mm)  3562  Length (mm)  475  Color Temperature (K)  5000  Color rendering index (Ra)  70  Energy Consumption Efficiency (Lm/W)  88  Globe Type  Acrylic  Material (Main Unit)  Aluminum die casting (off black)  Protection Class  IP23 (light fixture only)  Appliance equivalent  Mercury lamp 100 type equivalent  Light Source Color  Neutral white  Structure  Rainproof type  Power Supply  Separate power supply type  Material (Top Plate)  Steel plate (off black)  Included Accessories  With fall prevention wire 
    from S$449.90
    Min. 6 days
  31. LED street light all-round light distribution 500 form lunch white
    Panasonic LED street light all-round light distribution 500 form lunch white
    It is a valueable product that can meet various requests such as energy saving, design, and light distribution control. * Please order the pole separately. * Please be sure to check the pole specifications. (Wind speed may vary.) * Because there are variations in LEDs, the emission color and brig... Read More
    Voltage (V)  100~242  Lightning protection surge  15kV (common mode)  Height (mm)  220  Overall Height (mm)  4820  Color Temperature (K)  5000  Luminous Flux (Lm)  5100  Body Diameter (Φmm)  535  Power Consumption (W)  60  Color rendering index (Ra)  70  Energy Consumption Efficiency (Lm/W)  85  Type  All-around light distribution type  Rated Output  Initial light flux correction type  Lamp  Mercury lamp 250 type 1 lamp equivalent  Globe Type  Milky white gloves  LED  Neutral white  Type of Sign  Pole mount type  Structure  Rainproof type  Dimming method  Timer step dimming  Suitable for  Tokupol XY4550CHN, Tokupol XY4719CHN  Included Accessories  With fall prevention wire 
    from S$2,799.00
    Min. 6 days
  32. LED mall light power supply separate 200 form lunch white
    Panasonic LED mall light power supply separate 200 form lunch white
    * Sold only for lamps. * Gloves are sold separately. * Please order the pole separately. * Please be sure to check the pole specifications. (Wind speed may vary.) * Because there are variations in LEDs, the emission color and brightness may differ depending on the product even if the product has ... Read More
    Specification  (Recommended pole) Tokupol XY4963A  Voltage (V)  100~242  Lightning protection surge  15kV (common mode)  Luminous Flux (Lm)  4580  Color Temperature (K)  5000  Power Consumption (W)  60  Color rendering index (Ra)  70  Energy Consumption Efficiency (Lm/W)  76.3  Material (Main Unit)  Aluminum die casting (coffee brown)  Protection Class  IP23 (light fixture only)  Light Source Color  Neutral white  Power supply unit  Separate location  Included Accessories  With fall prevention wire 
    from S$489.90
    Min. 6 days
  33. For street light arm 2 lights
    Panasonic For street light arm 2 lights
    from S$449.90
    Min. 7 days
  34. LED floodlight HF1kW equivalent ultra-wide angle lunch white
    Panasonic LED floodlight HF1kW equivalent ultra-wide angle lunch white
    Beam angle (°)  122  Energy Consumption Efficiency (Lm/W)  122.9  Lightning protection surge  15kV (common mode)  Power Consumption (W)  174  Voltage (V)  200~242  Luminous Flux (Lm)  21400  Color Temperature (K)  5000  Wind speed (m / s)  60 specifications  Color rendering index (Ra)  70  Main Unit  Aluminum (gray)  Structure  Anti-jet type / dust resistant type  Power Supply  Built-in power supply type  Specification  Heavy salt damage specification  Protection Class  IP65  Light Source Color  Neutral white  arm  Steel (hot dip galvanized)  Included Accessories  With fall prevention wire  Filter  Yes  Panel  [Front] Polycarbonate (transparent) 
    from S$1,399.00
    Min. 6 days
  35. True ball street light louver
    Toshiba Lighting & Technology True ball street light louver
    * Cannot be used alone.
    Material  Body: steel plate / white paint 
    from S$189.90
    Min. 7 days
  36. Front cut louver
    Panasonic Front cut louver
    Mass (kg)  1.6  Specification  Heavy salt damage specification  Material (Main Unit)  Stainless steel (off black) 
    from S$359.90
    Min. 6 days
  37. AC100V LED flashing light (with siren / white)
    ESCO AC100V LED flashing light (with siren / white)
    Esco Part No.  EA864EB-12 
    from S$489.90
    Min. 6 days
  38. LED street light front light distribution 500 form 5000
    Panasonic LED street light front light distribution 500 form 5000
    It is a valueable product that can meet various requests such as energy saving, design, and light distribution control. * Please order the pole separately. * Please be sure to check the pole specifications. (Wind speed may vary.) * Because there are variations in LEDs, the emission color and brig... Read More
    Voltage (V)  100~242  Lightning protection surge  15kV (common mode)  Height (mm)  220  Luminous Flux (Lm)  4250  Overall Height (mm)  4770  Color Temperature (K)  5000  Body Diameter (Φmm)  535  Power Consumption (W)  58  Energy Consumption Efficiency (Lm/W)  73.2  Color rendering index (Ra)  85  Type  Front light distribution type  Rated Output  Initial light flux correction type  Lamp  Mercury lamp 250 type 1 lamp equivalent  LED  Neutral white  Type of Sign  Pole mount type  Structure  Rainproof type  Dimming method  Timer step dimming  Suitable for  Tokupol XY4550CHN, Tokupol XY4719CHN  Globe Type  Transparent matte gloves  Included Accessories  With fall prevention wire 
    from S$2,999.00
    Min. 6 days
  39. 100 street light globe round shape
    Panasonic 100 street light globe round shape
    from S$229.90
    Min. 7 days
  40. For street light arm 1 light
    Panasonic For street light arm 1 light
    from S$269.90
    Min. 7 days
View : Grid List
Filter

Items 1 - 40 of 302

Set Ascending Direction