All Category

Integrated LED Base Lights

View : Grid List
Filter

Items 1 - 40 of 3731

Set Ascending Direction
  1. Rainproof LED base light
    NICHIDO IND Rainproof LED base light
    Operating Ambient Temperature (℃)  -30~45  Input wire  0.5m (cut off)  Beam Angle (°)  1/2: 100 degrees, 1/10: 160 degrees  Rated Voltage (V)  100/200 (50 / 60Hz)  Input voltage range (V)  100~277  Color Temperature (K)  5000  LED Life (Hours)  50000 hours  Ra  83 (High color rendering LED)  Act on Promoting Green Procurement  Conformity  RoHS directive (corresponding to 10 substances)  Correspondence  Included Accessories  Hanging wire x 2, anchor hook x 2  Light Source Color  Neutral white  Type  Rainproof type, commercial use 
    from S$879.90
    Min. 6 days
  2. 20 type Direct mount type 150 width Reverse Fuji type With pull switch
    Mitsubishi Electric 20 type Direct mount type 150 width Reverse Fuji type With pull switch
    Color rendering index (Ra)  85  Beam angle (°)  A:118° B:109°  Rated Voltage (V)  AC100~242  Act on Promoting Green Procurement  Conformity  Rating  With fixed output and step dimming 
    from S$109.90
    Min. 14 days
  3. iD series + 40 type + direct mounting type + D style
    Panasonic iD series + 40 type + direct mounting type + D style
    Combination of instrument body and light bar * Dimming is not possible. * This device satisfies the performance by combining the device body for Panasonic iD series and the light bar. Do not use the light bar alone and do not combine it with products other than the Panasonic iD series. * For rene... Read More
    Rated Voltage (V)  100~242  Mass (kg)  2.4  Dimensions, Width W x Length L x Height H (mm)  230×1250×50  Ra  83  Mounting  Ceiling direct mounting type  Act on Promoting Green Procurement  Conformity  Suitable for  [Compatible guard] FK42533  Dimmability  no 
    from S$119.90
    Min. 6 days
  4. LED base light
    OHM ELECTRIC LED base light
    LED base light that significantly reduces power consumption. (Power consumption reduction of about 35% for products equivalent to 40 types of general fluorescent lamps and about 50% for products equivalent to 2 lights). Safe with hooks and fall prevention chains. Easy installation. * Cannot be us... Read More
    Voltage (V)  100  Dimensions, Width W x Height H x Depth D (mm)  1250×53×200  Installation Location  Indoor use (outdoor use prohibited)  Types of Light Bulb  LED  Dimmability  no 
    Rating:
    93%
    from S$99.90
    Min. 2 days
  5. Integrated LED base light iD series Light bar General / non-dimming
    Panasonic Integrated LED base light iD series Light bar General / non-dimming
    * A separate instrument body is required. * Dimming is not possible. * Cannot be used with the light bar alone. Be sure to use it in combination with the Panasonic iD series dedicated equipment body. * Because there are variations in LEDs, the emission color and brightness may differ depending on... Read More
    Color rendering index (Ra)  83  Light Source  LED  Color (Cover)  Milky white  Material (Cover)  Polycarbonate  Dimmability  no 
    Rating:
    20%
    from S$56.99
    Min. 24 days
  6. LED unit flat type
    Toshiba Lighting & Technology LED unit flat type
    A lineup that can be selected according to the scene from 400 lumen class to 1700 lumen class. * Please use with compatible equipment. * The GX-53-1 base and GX-53-1a base lamp can be attached to the GX53-1 socket. However, depending on the size of the lamp, it may not be possible to install it, ... Read More
    Rated Life (hours)  40000 
    Rating:
    84%
    from S$24.99
    Min. 2 days
  7. Reverse Fuji type V2_40W type x 2
    Endo Lighting Reverse Fuji type V2_40W type x 2
    Number of Lights  Type  40W  Mounting  Direct attachment  Specification  Instrument body  Power Supply  LED unit sold separately 
    Rating:
    30%
    from S$76.99
    Min. 2 days
  8. LED module GX1700
    Toshiba Lighting & Technology LED module GX1700
    Rated Input Current (A)  0.22  Input Voltage (V)  100  Rated Power Consumption (W)  13.2  Beam Opening Angle (°)  160  Outer Diameter (mm)  205  Mass (g)  285  Overall Height (mm)  30  Rated Life (hours)  40000  Frequency (Hz)  50/60  Color rendering index (Ra)  83  Globe Type  Clear partial diffusion  Bolster  GX53-1a 
    Rating:
    85%
    from S$69.99
    Min. 2 days
  9. LED light unit type base light + direct type + shaded type
    Mitsubishi Electric LED light unit type base light + direct type + shaded type
    Color rendering index (Ra)  85  Rated Voltage (V)  AC100~242 
    from S$139.90
    Min. 14 days
  10. LED indicator light
    Panasonic LED indicator light
    Maintenance is greatly reduced by adopting LED. There is no need to worry about the lamp burning out due to blinking. It has excellent responsiveness to switch ON / OFF compared to fluorescent lamps. For display signs that blink frequently (during surgery / in use), rooms where serious troubles a... Read More
    from S$15.99
    Min. 2 days
  11. ID series Direct mounting type 40 Type with reflective shade Moisture / rainproof type
    Panasonic ID series Direct mounting type 40 Type with reflective shade Moisture / rainproof type
    * Dimming is not possible. * Not compatible with indoor light bars. Please use in combination with a moisture-proof / rain-proof light bar and a dedicated main unit. * This fixture satisfies the performance by combining the fixture body dedicated to Panasonic's moisture-proof / rain-proof int... Read More
    Operating Temperature Range (℃)  -10~35  Dimensions, Width W x Length L x Height H (mm)  150×1240×99  Mass (kg)  Color Temperature (K)  5000  Ra  83  Act on Promoting Green Procurement  Conformity  Light Source Color  Neutral white 
    from S$229.90
    Min. 5 days
  12. LED unit flat type 700 series
    Toshiba Lighting & Technology LED unit flat type 700 series
    Input Voltage (V)  100  Mass (g)  130  Overall Height (mm)  38  Rated Life (hours)  40000  Frequency (Hz)  50/60  Rated Power Consumption (W)  6.2  Color rendering index (Ra)  83  Outer Diameter (mm)  90  Bolster  GX53-1a  Globe Type  Resin milk white 
    from S$39.99
    Min. 2 days
  13. Direct attachment / no reflection shade / 20W / 1 light
    Endo Lighting Direct attachment / no reflection shade / 20W / 1 light
    Number of Lights  Type  20W  Mounting  Direct attachment  Specification  Instrument body  Power Supply  LED unit sold separately 
    Rating:
    50%
    from S$49.99
    Min. 5 days
  14. iD series + 20 type + direct mounting type + D style
    Panasonic iD series + 20 type + direct mounting type + D style
    Combination of instrument body and light bar * Dimming is not possible. * This device satisfies the performance by combining the device body for Panasonic iD series and the light bar. Do not use the light bar alone and do not combine it with products other than the Panasonic iD series. * For rene... Read More
    Mass (kg)  1.3  Rated Voltage (V)  100~242  Dimensions, Width W x Length L x Height H (mm)  230×632×50  Ra  83  Mounting  Ceiling direct mounting type  Act on Promoting Green Procurement  Conformity  Suitable for  [Applicable guard] FK22533  Dimmability  no 
    Rating:
    100%
    from S$77.99
    Min. 6 days
  15. Type 40 Direct mount type With cap type With pull switch
    Mitsubishi Electric Type 40 Direct mount type With cap type With pull switch
    Color rendering index (Ra)  85  Beam angle (°)  A:115° B:110°  Rated Voltage (V)  AC100~242  Act on Promoting Green Procurement  Conformity  Rating  With fixed output and step dimming 
    Rating:
    80%
    from S$159.90
    Min. 14 days
  16. LED light unit type base light (My series) + direct mount + 40 type + 150 width + general + reverse Fuji + fixed output type
    Mitsubishi Electric LED light unit type base light (My series) + direct mount + 40 type + 150 width + general + reverse Fuji + fixed output type
    Adopting antifouling technology "Hybrid Nano Coating" to prevent dust and dirt on the light unit
    Color rendering index (Ra)  85  Act on Promoting Green Procurement  Conformity  Rating  With fixed output and step dimming 
    from S$119.90
    Min. 14 days
  17. Integrated LED Base Light iD Series Moistureproof / Rainproof D Style
    Panasonic Integrated LED Base Light iD Series Moistureproof / Rainproof D Style
    * Dimming is not possible. * Because there are variations in LEDs, the emission color and brightness may differ depending on the product even if the product has the same product number.
    Power Consumption (W)  11.6  Energy Consumption Efficiency (Lm/W)  131  Color Temperature (K)  5000  Light Source Color  Neutral white 
    from S$129.90
    Min. 6 days
  18. LED module GX waterproof wide angle
    Toshiba Lighting & Technology LED module GX waterproof wide angle
    Rated Input Current (A)  0.068  Beam Opening Angle (°)  100  Input Voltage (V)  100  Mass (g)  145  Overall Height (mm)  36  Rated Power Consumption (W)  Rated Life (hours)  40000  Frequency (Hz)  50/60  Color rendering index (Ra)  83  Outer Diameter (mm)  96  Bolster  GX53-1a  Globe Type  Resin milk white 
    from S$48.99
    Min. 2 days
  19. iD Series 40 Type Embedded Type Open Bottom Type
    Panasonic iD Series 40 Type Embedded Type Open Bottom Type
    Combination of instrument body and light bar * Dimming is not possible. * Because there are variations in LEDs, the emission color and brightness may differ depending on the product even if the product has the same product number.
    Voltage (V)  100~242  Color rendering index (Ra)  83  Type  Non-dimming 
    from S$139.90
    Min. 6 days
  20. ID series direct mounting type 40 i style moisture and rainproof type
    Panasonic ID series direct mounting type 40 i style moisture and rainproof type
    * Dimming is not possible. * Not compatible with indoor light bars. Please use in combination with a moisture-proof / rain-proof light bar and a dedicated main unit. * This fixture satisfies the performance by combining the fixture body dedicated to Panasonic's moisture-proof / rain-proof int... Read More
    Operating Temperature Range (℃)  -10~35  Mass (kg)  2.6  Color Temperature (K)  5000  Color rendering index (Ra)  83  Dimensions, Width W x Length L x Height H (mm)  86×1240×86  Act on Promoting Green Procurement  Conformity  Light Source Color  Neutral white 
    from S$229.90
    Min. 5 days
  21. LED module GX waterproof R
    Toshiba Lighting & Technology LED module GX waterproof R
    Rated Input Current (A)  0.068  Input Voltage (V)  100  Beam Opening Angle (°)  125  Mass (g)  150  Rated Power Consumption (W)  Rated Life (hours)  40000  Frequency (Hz)  50/60  Overall Height (mm)  58  Color rendering index (Ra)  83  Outer Diameter (mm)  96  Bolster  GX53-1a  Globe Type  Resin milk white 
    Rating:
    100%
    from S$48.99
    Min. 2 days
  22. Trough 40W type with reflective cap x 1
    Endo Lighting Trough 40W type with reflective cap x 1
    Number of Lights  Type  40W  Mounting  Direct attachment  Specification  Instrument body  Power Supply  LED unit sold separately 
    from S$66.99
    Min. 5 days
  23. iD Series Integrated LED Base Light Renewal Only Type 40 Type Direct Mount Type D Style W230
    Panasonic iD Series Integrated LED Base Light Renewal Only Type 40 Type Direct Mount Type D Style W230
    Combination of fixture body and light bar Uses a dedicated fixture body considering renewal from fluorescent lamps
    Mass (kg)  2.8  Color Temperature (K)  5000  Material (Cover)  Polycarbonate (milk white)  Ra  Ra83  Material (Main Unit)  Steel plate (white powder coating) 
    from S$129.90
    Min. 7 days
  24. ID series Direct mounting type 40 D style W230 Moisture / rainproof type
    Panasonic ID series Direct mounting type 40 D style W230 Moisture / rainproof type
    * Dimming is not possible. * Not compatible with indoor light bars. Please use in combination with a moisture-proof / rain-proof light bar and a dedicated main unit. * This fixture satisfies the performance by combining the fixture body dedicated to Panasonic's moisture-proof / rain-proof int... Read More
    Operating Temperature Range (℃)  -10~35  Dimensions, Width W x Length L x Height H (mm)  230×1250×86  Mass (kg)  3.1  Color Temperature (K)  5000  Ra  83  Act on Promoting Green Procurement  Conformity  Light Source Color  Neutral white 
    from S$229.90
    Min. 7 days
  25. Type 40 Direct mount type 230 width Reverse Fuji type
    Mitsubishi Electric Type 40 Direct mount type 230 width Reverse Fuji type
    Color rendering index (Ra)  85  Beam angle (°)  A:118° B:109°  Rated Voltage (V)  AC100~242  Act on Promoting Green Procurement  Conformity  Rating  With fixed output and step dimming 
    from S$119.90
    Min. 14 days
  26. LED lighting fixture trough 20 type
    OHM ELECTRIC LED lighting fixture trough 20 type
    Compact design with a depth of 80 mm Can be connected, energy-saving and long-life electrical work is required with inconspicuous light-emitting seams
    Outer dimensions, Width W x Height H x Depth D (mm)  (Approx.) 632 × 58 × 80  Light Source Color  Daylight  Included Accessories  Instruction manual with warranty card 
    Rating:
    100%
    from S$76.99
    Min. 2 days
  27. ID series Direct mounting type 40 D style W150 Moisture / rainproof type
    Panasonic ID series Direct mounting type 40 D style W150 Moisture / rainproof type
    * Dimming is not possible. * Not compatible with indoor light bars. Please use in combination with a moisture-proof / rain-proof light bar and a dedicated main unit. * This fixture satisfies the performance by combining the fixture body dedicated to Panasonic's moisture-proof / rain-proof int... Read More
    Operating Temperature Range (℃)  -10~35  Dimensions, Width W x Length L x Height H (mm)  150×1250×86  Mass (kg)  2.9  Color Temperature (K)  5000  Ra  83  Act on Promoting Green Procurement  Conformity  Light Source Color  Neutral white 
    from S$229.90
    Min. 7 days
  28. Eraser panel
    Panasonic Eraser panel
    The panel is designed so that the characters stand out only when it is lit.
    Mass (kg)  0.1  Material  Acrylic plate  Letter Color  Off: white background, lit: red 
    from S$22.99
    Min. 2 days
  29. Trough 40W type with reflective cap x 2
    Endo Lighting Trough 40W type with reflective cap x 2
    Number of Lights  Type  40W  Mounting  Direct attachment  Specification  Instrument body  Power Supply  LED unit sold separately 
    from S$76.99
    Min. 5 days
  30. iD Series Integrated LED Base Light Set Type 110 Ceiling Direct Mount Type D Style W230
    Panasonic iD Series Integrated LED Base Light Set Type 110 Ceiling Direct Mount Type D Style W230
    Combination of instrument body and light bar * Dimming is not possible.
    Mass (kg)  4.6  Material (Cover)  Polycarbonate (milk white)  Material (Main Unit)  Zinc steel plate (white) 
    from S$219.90
    Min. 6 days
  31. Integrated LED base light iD series Moisture / rainproof Direct attachment Reflective shaded type Stainless steel fixture set
    Panasonic Integrated LED base light iD series Moisture / rainproof Direct attachment Reflective shaded type Stainless steel fixture set
    * Dimming is not possible
    Voltage (V)  100~242  Ra  83  IP grade  IP23 moisture proof 
    from S$469.90
    Min. 7 days
  32. LED lighting fixture trough 40 type
    OHM ELECTRIC LED lighting fixture trough 40 type
    Compact design with a depth of 80 mm Can be connected, energy-saving and long-life electrical work is required with inconspicuous light-emitting seams
    Outer dimensions, Width W x Height H x Depth D (mm)  (Approx.) 1250 × 58 × 80  Voltage (V)  AC100-242V50/60Hz  Included Accessories  Instruction manual with warranty card 
    from S$98.99
    Min. 5 days
  33. Integrated LED Base Light iD Series Moistureproof / Rainproof i-style
    Panasonic Integrated LED Base Light iD Series Moistureproof / Rainproof i-style
    Mass (kg)  1.6  Rated Voltage (V)  100~242  Luminous Flux (Lm)  1520  Color Temperature (K)  5000  Light Source Color  Neutral white 
    from S$149.90
    Min. 7 days
  34. 40 type embedded type 300 width
    Mitsubishi Electric 40 type embedded type 300 width
    An LED lighting fixture with an embedded width of 300 mm that is ideal for replacing 2-lamp and 3-lamp fixtures. Hybrid nano coating is used for the light unit.
    Rated Voltage (V)  AC100~242 
    from S$199.90
    Min. 14 days
  35. 40 type direct mounting trough type
    Mitsubishi Electric 40 type direct mounting trough type
    Color rendering index (Ra)  85  Beam angle (°)  A:117° B:109°  Rated Voltage (V)  AC100~242  Act on Promoting Green Procurement  Conformity  Rating  With fixed output and step dimming 
    from S$139.90
    Min. 14 days
  36. iD series 40 direct mount corner light
    Panasonic iD series 40 direct mount corner light
    Combination of instrument body and light bar * Dimming is not possible. * Because there are variations in LEDs, the emission color and brightness may differ depending on the product even if the product has the same product number.
    Voltage (V)  100~242  Dimensions, Width W x Length L x Height H (mm)  120×1245×120  Mass (kg)  3.3  Average Color Rendering Index  83  Type  Non-dimming 
    from S$169.90
    Min. 6 days
  37. Base light with LED tube lamp Moisture / rainproof bracket
    Panasonic Base light with LED tube lamp Moisture / rainproof bracket
    * Dimming is not possible
    Voltage (V)  100~242  Power Consumption (W)  12  Color rendering index (Ra)  84  IP grade  IP23 moisture proof 
    from S$299.90
    Min. 7 days
  38. iD Series Integrated LED Base Light Renewal Only Type 40 Type Direct Mount Type with Reflective Shade W150
    Panasonic iD Series Integrated LED Base Light Renewal Only Type 40 Type Direct Mount Type with Reflective Shade W150
    Combination of fixture body and light bar Uses a dedicated fixture body considering renewal from fluorescent lamps
    Mass (kg)  2.3  Color Temperature (K)  5000  Material (Cover)  Polycarbonate (milk white)  Ra  Ra83  Material (Main Unit)  Steel plate (white powder coating) 
    from S$139.90
    Min. 7 days
  39. id series / renewal equipment body / 40 type direct mounting type with reflective shade W150
    Panasonic id series / renewal equipment body / 40 type direct mounting type with reflective shade W150
    Mass (kg)  2.3  Types of Light Bulb  LED  Material (Cover)  Polycarbonate (milk white)  Material (Main Unit)  Steel plate (white powder coating) 
    from S$139.90
    Min. 6 days
View : Grid List
Filter

Items 1 - 40 of 3731

Set Ascending Direction