All Category

Straight tube type LED (reverse Fuji)

Other Related Pages

View : Grid List
Filter

Items 1 - 40 of 95

Set Ascending Direction
  1. Reverse Fuji 2 light type fixture  LED40W type straight tube only  LT-FL24-TW
    OHM ELECTRIC Reverse Fuji 2 light type fixture LED40W type straight tube only LT-FL24-TW
    * This product is a straight tube LED lamp 40 type equivalent Lunch white 2300lm LDF40SS ・ N / 20/23 Straight tube LED lamp Equivalent to 40 type Daylight color 2300lm LDF40SS ・ D / 20/23 dedicated lighting equipment. * This is a dedicated product for Ohm Electric's LED straight tub... Read More
    Mass of Main Unit (kg)  1.7  Dimensions, Width W x Length L x Height H (mm)  265×185×74  Rated Voltage (V)  AC100~242  Power Consumption (W)  Applicable light source / 40 
    Rating:
    100%
    from S$96.99
    Min. 2 days
  2. Special device for LED straight pipe inverted Fuji type
    IRIS OHYAMA Special device for LED straight pipe inverted Fuji type
    This is a special device for LED straight pipes made by Iris Ohyama. Since the internal wiring has already been completed, the LED can be installed simply by replacing the existing fixture. * Lamps are sold separately.
    Dimensions, Width W x Length L x Height H (mm)  200×1250×67  Trusco Part No.  406-0261  Type  For 40 type 2 lights 
    Rating:
    40%
    from S$87.99
    Min. 2 days
  3. Straight tube type LED dedicated device (2 lights Sakafuji) / 40 type
    Ecorica Straight tube type LED dedicated device (2 lights Sakafuji) / 40 type
    Special equipment is recommended for new installations and for replacement of deteriorated equipment during refurbishment. Since it is directly connected, the Ecorica straight tube LED lamp can be used as it is. No need for troublesome modifications. * This product is a dedicated device for Ecori... Read More
    Overall Length x Width W (mm)  1265×185  Rated Voltage (V)  AC100/200 (50Hz/60Hz)  RoHS directive (corresponding to 10 substances)  Correspondence  Specification  Dimmer not available  Type of Connection  Direct connection method  Bolster  G13  Shape  Inverted Fuji type  Finish  Steel sheet white melanin baking 
    from S$99.90
    Min. 2 days
  4. Base light with straight tube LED lamp Directly mounted Fuji-type appliance Instrument body Pull switch type
    Panasonic Base light with straight tube LED lamp Directly mounted Fuji-type appliance Instrument body Pull switch type
    Mass (kg)  2.6  Rated Voltage (V)  AC100~242  Power supply unit  Built-in  Specification  Lamp sold separately 
    from S$87.99
    Min. 7 days
  5. LDL40 × 2 light for Fuji type fixtures only
    Panasonic LDL40 × 2 light for Fuji type fixtures only
    * Dimming is not possible. * Because there are variations in LEDs, the emission color and brightness may differ depending on the product even if the product has the same product number.
    Suitable for  (Guard) FK42533  Rated Voltage (V)  AC100~242  Type  LDL40 for 2 lights 
    Rating:
    100%
    from S$99.90
    Min. 7 days
  6. Base light for straight tube type LED Base light
    UNITY Base light for straight tube type LED Base light
    Indoor only * Straight tube LED lamp sold separately.
    Type  Reverse Fuji  Input Voltage (V)  100・200  Color (Body)  White 
    from S$99.90
    Min. 7 days
  7. Direct light LED lamp mounted base light Directly attached Fuji type fixtures Instrument body
    Panasonic Direct light LED lamp mounted base light Directly attached Fuji type fixtures Instrument body
    Can be combined with separate celcon (A, AN / NT type) and supermarket celcon * The price, luminous flux, intrinsic energy consumption efficiency, and power consumption of the fixture are 200V when using the straight tube LED lamp neutral white (5000K) listed together with the fixture part number... Read More
    Mass (kg)  1.6  Total Luminous Flux (Lm)  1880  Power Consumption (W)  20  Dimensions, Width W x Length L x Height H (mm)  200×632×69  Color Temperature (K)  5000  Color rendering index (Ra)  84  Energy Consumption Efficiency (Lm/W)  94  Rated Voltage (V)  AC100~242  Product Type  Instrument body only  Light Source  LDL20×2 
    from S$189.90
    Min. 7 days
  8. LED lighting straight tube LED lamp mounted base light L Fine eco series
    Mitsubishi Electric LED lighting straight tube LED lamp mounted base light L Fine eco series
    For reverse Fuji type 2 lights, with pull switch
    Energy Consumption Efficiency (Lm/W)  (Unique) 131.3  Average Power Consumption (W)  34  Power Consumption (W)  38  Rated luminous flux (Lm)  4990  Color Temperature (K)  5000  Color rendering index (Ra)  83  Rated Voltage (V)  AC100~242  Lamp Type  LDL40×2  Light Source Color  Neutral white 
    from S$229.90
    Min. 6 days
  9. Base light with straight tube LED lamp + L fine eco series + direct mount type + reverse Fuji type + LDL40 x 2
    Mitsubishi Electric Base light with straight tube LED lamp + L fine eco series + direct mount type + reverse Fuji type + LDL40 x 2
    Color Temperature (K)  5000  Color rendering index (Ra)  83  Rated Voltage (V)  AC100~242  Lamp Type  LDL40×2  Light Source Color  Neutral white 
    from S$279.90
    Min. 5 days
  10. Base light with straight tube LED lamp L Fine eco series
    Mitsubishi Electric Base light with straight tube LED lamp L Fine eco series
    Color Temperature (K)  5000  Color rendering index (Ra)  83  Rated Voltage (V)  AC100~242  Rating  Fixed output  Light Source Color  Neutral white 
    from S$169.90
    Min. 6 days
  11. Equipment for straight tube LED lamps
    HITACHI Equipment for straight tube LED lamps
    Lighting equipment for LED lamps. * Separate work is required for installation. * Please order as a set with the LED lamp. * Brightness and power consumption change depending on the LED lamp.
    from S$109.90
    Min. 5 days
  12. Base light with straight tube LED lamp Directly mounted Fuji type fixture
    Panasonic Base light with straight tube LED lamp Directly mounted Fuji type fixture
    Rated Voltage (V)  AC100~242  Power supply unit  Built-in  Suitable for  Guard: FK42533  Specification  Lamp sold separately 
    from S$87.99
    Min. 7 days
  13. LDL40X2 Fuji type simple cell controller
    Panasonic LDL40X2 Fuji type simple cell controller
    from S$199.90
    Min. 7 days
  14. Straight Tube LED Base Light
    Toshiba Lighting & Technology Straight Tube LED Base Light
    Life of Light Source  40000 hours  Color Temperature (K)  5000  Color rendering index (Ra)  83  Rated Voltage (V)  AC100~242  Specification  With terminal block for dimming signal 
    from S$39.99
    Min. 7 days
  15. LDL110X1 Fuji type
    Panasonic LDL110X1 Fuji type
    from S$129.90
    Min. 7 days
  16. LDL110X2 Fuji type
    Panasonic LDL110X2 Fuji type
    from S$169.90
    Min. 7 days
  17. 20 type light bar straight tube fluorescent lamp FL20 type 1 light fixture equivalent FL20 type ・ 800lm
    Panasonic 20 type light bar straight tube fluorescent lamp FL20 type 1 light fixture equivalent FL20 type ・ 800lm
    Moisture-proof type, rain-proof type, general type, 800 Lm type, neutral white, non-dimming Built-in LED, built-in power supply unit * Dimming is not possible. It cannot be used with the light bar alone. Be sure to use it in combination with the instrument body. Due to variations in LEDs, the emi... Read More
    Rated Voltage (V)  100~242  Color Temperature (K)  5000  Specification  Built-in LED and power supply unit  Light Source  LED (lunch white)  Ballast  Rated output type, fixed output type 
    from S$139.90
    Min. 5 days
  18. LDL40 × 1 Fuji type simple cell
    Panasonic LDL40 × 1 Fuji type simple cell
    Lamp sold separately
    Dimensions, Width W x Length L x Height H (mm)  120×1250×88  Energy Consumption Efficiency (Lm/W)  126  Mass (kg)  Power Consumption (W)  20  Total Luminous Flux (Lm)  2520  Color rendering index (Ra)  80  Rated Voltage (V)  AC100~242  Power supply unit  Built-in  Color (Body)  Chrome-free  Lamp  LDL40S  Specification  Lamp sold separately  reflector color  White  Sensor  With human (heat ray) sensor 
    from S$199.90
    Min. 7 days
  19. One straight tube lamp system reverse Fuji
    Toshiba Lighting & Technology One straight tube lamp system reverse Fuji
    * Please note that the power supply hole is not in the center.
    Mass (kg)  1.2  Color rendering index (Ra)  83  Wall Thickness (mm)  Rated Voltage (V)  AC100~242  Applicable lamp  LDL20 
    from S$199.90
    Min. 7 days
  20. Eaves base light
    DAIKO (Daiko Electric) Eaves base light
    Life of Light Source  40000 hours  Rated Voltage (V)  AC100~242 
    from S$299.90
    Min. 8 days
  21. Straight tube LED lamp mounted type  Equipment body  Direct mounting type  Rainproof / moistureproof type fixture
    Mitsubishi Electric Straight tube LED lamp mounted type Equipment body Direct mounting type Rainproof / moistureproof type fixture
    L Fine eco series rain / moisture proof equipment IP23 Inside rain lines such as stairs and eaves where rain easily blows, corridors, kitchens, cold regions, low temperature warehouses up to -10 ℃ (C2 class, C3 class) * Lamp sold separately * Can be used in rain lines such as under the eaves. It ... Read More
    Applicable Temperature Range  -10~35℃  Rated Voltage (V)  100~242  Rating  Initial illuminance correction type  Lamp  LDL20  Material (reflector)  Steel plate white finish 
    from S$149.90
    Min. 93 days
  22. Straight tube LED lamp mounted type  Equipment body  Direct mounting type  Rainproof / moistureproof / corrosion resistant type
    Mitsubishi Electric Straight tube LED lamp mounted type Equipment body Direct mounting type Rainproof / moistureproof / corrosion resistant type
    L Fine eco series Rainproof / moistureproof / corrosion resistant equipment IP23 Uses stainless steel with high corrosion resistance and rust resistance for the main body It can be used in high humidity rooms, chemical rooms, etc., in addition to general waterproof applications. * Lamp sold separ... Read More
    Applicable Temperature Range  -10~35℃  Rated Voltage (V)  100~242  Rating  Initial illuminance correction type  Lamp  LDL20  Material (reflector)  Stainless steel clear paint finish  Material (Main Unit)  Stainless steel clear paint finish 
    from S$249.90
    Min. 93 days
  23. LDL20X2 Fuji type moisture-proof and rain-proof SUS
    Panasonic LDL20X2 Fuji type moisture-proof and rain-proof SUS
    Lamp sold separately * Sales are limited to domestic distribution.
    Rated luminous flux (Lm)  1710  Mass (kg)  2.2  Power Consumption (W)  20  Dimensions, Width W x Length L x Height H (mm)  200×632×99  Color Temperature (K)  5000  Energy Consumption Efficiency (Lm/W)  85.5  Rated Voltage (V)  AC100~242  Type of Sign  Ceiling direct mounting type  Dust / Water Protection  IP23 Moisture proof  Light Source  LDL20  Lamp  LDL20S  Color rendering index (Ra)  Ra84  Material (Main Unit)  Stainless steel  Material (reflector)  Stainless steel (clear paint) 
    from S$299.90
    Min. 7 days
  24. LDL20X1 Fuji type moisture-proof and rain-proof SUS
    Panasonic LDL20X1 Fuji type moisture-proof and rain-proof SUS
    Lamp sold separately * Sales are limited to domestic distribution. * The price, luminous flux, intrinsic energy consumption efficiency, and power consumption of the fixture are 200V when using the straight tube LED lamp neutral white (5000K) listed together with the fixture part number. * Dimming... Read More
    Mass (kg)  1.7  Power Consumption (W)  12  Dimensions, Width W x Length L x Height H (mm)  120×632×114  Color Temperature (K)  5000  Energy Consumption Efficiency (Lm/W)  74.1  Rated luminous flux (Lm)  890  Rated Voltage (V)  AC100~242  Type of Sign  Ceiling direct mounting type  Dust / Water Protection  IP23 Moisture proof  Light Source  LDL20  Lamp  LDL20S  Color rendering index (Ra)  Ra84  Material (Main Unit)  Stainless steel  Material (reflector)  Stainless steel (clear paint) 
    from S$299.90
    Min. 7 days
  25. Straight tube type LED dedicated fixture (1 light reverse Fuji) / 20 type
    Ecorica Straight tube type LED dedicated fixture (1 light reverse Fuji) / 20 type
    Straight tube type LED lamp dedicated equipment Reverse Fuji type * Dimmer cannot be used
    Type  20 type 1 light  Rated Voltage (V)  AC100 / 200 combined use  RoHS directive (corresponding to 10 substances)  Correspondence  Bolster  G13  Outer Packing  Steel sheet white melanin baking 
    from S$119.90
    Min. 34 days
  26. Base light
    DAIKO (Daiko Electric) Base light
    Life of Light Source  40000 hours  Color rendering index (Ra)  83  Rated Voltage (V)  AC100~242  Material  Steel plate white paint 
    from S$129.90
    Min. 8 days
  27. LDL40X1 Fuji type continuous dimming type
    Panasonic LDL40X1 Fuji type continuous dimming type
    Lamp sold separately
    Dimensions, Width W x Length L x Height H (mm)  120×1250×88  Energy Consumption Efficiency (Lm/W)  126  Mass (kg)  Power Consumption (W)  20  Rated luminous flux (Lm)  2520  Color rendering index (Ra)  80  Rated Voltage (V)  AC100~242  Power supply unit  Built-in  Type of Sign  Ceiling mounted  Color (Body)  Chrome-free  Lamp  LDL40S  Types of Light Bulb  LED  Specification  Lamp sold separately  reflector color  White 
    from S$87.99
    Min. 7 days
  28. LDL40X1 with Fuji type pull switch
    Panasonic LDL40X1 with Fuji type pull switch
    Lamp sold separately * Sales are limited to domestic distribution.
    Suitable for  (Guard) FK41534  Dimensions, Width W x Length L x Height H (mm)  120×1250×88  Energy Consumption Efficiency (Lm/W)  126  Mass (kg)  Power Consumption (W)  20  Rated luminous flux (Lm)  2520  Color Temperature (K)  5000  Rated Voltage (V)  AC100~242  Type of Sign  Ceiling direct mounting type  Light Source  LDL40  Lamp  LDL40S  Color rendering index (Ra)  Ra80  Material (Main Unit)  Zinc steel plate (chrome-free)  Material (reflector)  Zinc steel plate (white) 
    from S$87.99
    Min. 7 days
  29. Straight tube type LED dedicated fixture (1 light reverse Fuji) / 40 type
    Ecorica Straight tube type LED dedicated fixture (1 light reverse Fuji) / 40 type
    Straight tube type LED lamp dedicated equipment Reverse Fuji type * Dimmer cannot be used
    Type  40 type 1 light  Rated Voltage (V)  AC100 / 200 combined use  RoHS directive (corresponding to 10 substances)  Correspondence  Bolster  G13  Outer Packing  Steel sheet white melanin baking 
    from S$139.90
    Min. 34 days
  30. LDL40X2 V-Section Reflector Type
    Panasonic LDL40X2 V-Section Reflector Type
    Lamp sold separately * Sales are limited to domestic distribution.
    Suitable for  (Guard) FK42533  Energy Consumption Efficiency (Lm/W)  140  Mass (kg)  2.5  Dimensions, Width W x Length L x Height H (mm)  200×1250×69  Power Consumption (W)  36  Color Temperature (K)  5000  Rated luminous flux (Lm)  5040  Rated Voltage (V)  AC100~242  Type of Sign  Ceiling direct mounting type  Light Source  LDL40  Lamp  LDL40S  Color rendering index (Ra)  Ra80  Material (Main Unit)  Zinc steel plate (chrome-free)  Material (reflector)  Zinc steel plate (white) 
    from S$77.99
    Min. 5 days
  31. Straight tube LED lamp mounted type  Equipment body  Direct mounting type  Rainproof / moistureproof type fixture
    Mitsubishi Electric Straight tube LED lamp mounted type Equipment body Direct mounting type Rainproof / moistureproof type fixture
    L Fine eco series rain / moisture proof equipment IP23 Inside rain lines such as stairs and eaves where rain easily blows, corridors, kitchens, cold regions, low temperature warehouses up to -10 ℃ (C2 class, C3 class) * Lamp sold separately * Can be used in rain lines such as under the eaves. It ... Read More
    Applicable Temperature Range  -10~35℃  Rated Voltage (V)  100~242  Rating  Initial illuminance correction type  Lamp  LDL40  Material (reflector)  Steel plate white finish 
    from S$169.90
    Min. 93 days
  32. Straight tube LED lamp mounted type  Equipment body  Equipment for low temperature
    Mitsubishi Electric Straight tube LED lamp mounted type Equipment body Equipment for low temperature
    L fine eco series -25 ℃ compatible Equipment for low temperature for factories and warehouses * Lamp sold separately * This device is moisture-proof (partially waterproof) and is for indoor use. * Guards and hanging devices cannot be used together. * Please use the hanging tools and mounting aids... Read More
    Applicable Temperature Range  -25~35℃  Rated Voltage (V)  100~242  Rating  Initial illuminance correction type  Lamp  LDL40  Material (Main Unit)  Steel plate white finish  Material (reflector)  Steel plate white finish 
    from S$169.90
    Min. 93 days
  33. Moisture & Rain-proof Type Straight Tube Type LED Base Light Reverse Fuji
    Toshiba Lighting & Technology Moisture & Rain-proof Type Straight Tube Type LED Base Light Reverse Fuji
    The lamp is sold separately.
    Mass (g)  Life of Light Source  40000 hours  Color Temperature (K)  5000  Color rendering index (Ra)  83  Rated Voltage (V)  AC100~242  Specification  Built-in power supply unit  Protection Class  IP23 moisture proof  Recommended Lamp  LDM20SS・N/10/10-01、LDM20SS・L/10/8-01  Light Source Color  Neutral white 
    from S$76.99
    Min. 8 days
  34. LDL20X2 Fuji type moisture proof and rain proof
    Panasonic LDL20X2 Fuji type moisture proof and rain proof
    Lamp sold separately * Sales are limited to domestic distribution.
    Rated luminous flux (Lm)  1900  Mass (kg)  2.4  Power Consumption (W)  20  Dimensions, Width W x Length L x Height H (mm)  200×632×99  Color Temperature (K)  5000  Energy Consumption Efficiency (Lm/W)  95  Rated Voltage (V)  AC100~242  Type of Sign  Ceiling direct mounting type  Dust / Water Protection  IP23 Moisture proof  Light Source  LDL20  Lamp  LDL20S  Color rendering index (Ra)  Ra84  Material (Main Unit)  Zinc steel plate (chrome-free) 
    from S$169.90
    Min. 7 days
  35. LDL40X1 Fuji Type
    Panasonic LDL40X1 Fuji Type
    Lamp sold separately * Sales are limited to domestic distribution.
    Suitable for  (Guard) FK41534  Dimensions, Width W x Length L x Height H (mm)  120×1250×88  Energy Consumption Efficiency (Lm/W)  126  Mass (kg)  Power Consumption (W)  20  Rated luminous flux (Lm)  2520  Color Temperature (K)  5000  Rated Voltage (V)  AC100~242  Type of Sign  Ceiling direct mounting type  Light Source  LDL40  Lamp  LDL40S  Color rendering index (Ra)  Ra80  Material (Main Unit)  Zinc steel plate (chrome-free)  Material (reflector)  Zinc steel plate (white) 
    Rating:
    100%
    from S$76.99
    Min. 6 days
View : Grid List
Filter

Items 1 - 40 of 95

Set Ascending Direction