All Category

Straight Tube LED Lights (without Shade / Direct Mount)

View : Grid List
Filter

Items 1 - 40 of 197

Set Ascending Direction
  1. 1 trough lamp type LED40 type straight tube dedicated LT-FT14-TW
    OHM ELECTRIC 1 trough lamp type LED40 type straight tube dedicated LT-FT14-TW
    * This is a dedicated product for Ohm Electric's LED straight tube lights.
    Suitable for  (Dedicated lamp) 06-2981 / 06-2982  Dimensions, Width W x Length L x Height H (mm)  65×1265×50  Rated Voltage (V)  AC100/200 50/60Hz  Mass of Main Unit (g)  About 900  Power Consumption (W)  Applicable light source / 20  Included Accessories  Lamp insertion prevention jig  Color (Body)  White 
    Rating:
    72%
    from S$58.99
    Min. 2 days
  2. Straight Tube LED Base Light
    Toshiba Lighting & Technology Straight Tube LED Base Light
    Life of Light Source  40000 hours  Color Temperature (K)  5000  Color rendering index (Ra)  83  Rated Voltage (V)  AC100~242  Dimming method  PWM  Dimmability  Possible  Material (Main Unit)  Steel plate / white 
    Rating:
    40%
    from S$29.99
    Min. 2 days
  3. Vertical Dropout Type Straight Tube LED Lamp Mounted Base Light without Shade Type
    Panasonic Vertical Dropout Type Straight Tube LED Lamp Mounted Base Light without Shade Type
    * Dimming is not possible. * Because there are variations in LEDs, the emission color and brightness may differ depending on the product even if the product has the same product number.
    Mass (kg)  1.8  Rated Voltage (V)  100~242  Energy Consumption Efficiency (Lm/W)  126  Power Consumption (W)  20  Luminous Flux (Lm)  2600  Color Temperature (K)  5000  Dimensions, Width W x Length L x Height H (mm)  65×1250×88  Color rendering index (Ra)  80  Specification  Built-in power supply unit  Recommended Lamp  FHF32EX-N-H  LED Lamp  LDL40S・N/19/25-K  Material (reflector)  Zinc steel plate (white)  Material (Main Unit)  Zinc steel plate (white) 
    from S$189.90
    Min. 7 days
  4. Base light for straight tube type LED Base light
    UNITY Base light for straight tube type LED Base light
    Indoor only * Straight tube LED lamp sold separately.
    Suitable for  ULL-D12 ** Lamp for one lamp  Specification  FLR40W1 light type C1  Type  trough  Input Voltage (V)  100・200  Color (Body)  White 
    from S$43.99
    Min. 7 days
  5. Fluorescent lamp type LED dedicated lamp (1 light trough) / 40 type
    Ecorica Fluorescent lamp type LED dedicated lamp (1 light trough) / 40 type
    Special equipment is recommended for new installations and for replacement of deteriorated equipment during refurbishment. Since it is directly connected, the Ecorica straight tube LED lamp can be used as it is. No need for troublesome modifications. * This product is a dedicated device for Ecori... Read More
    Length (mm)  1246  Width (mm)  62  Rated Voltage (V)  AC100/200 (50Hz/60Hz)  RoHS directive (corresponding to 10 substances)  Correspondence  Specification  Dimmer not available  Type of Connection  Direct connection method  Bolster  G13  Finish  Steel sheet white melanin baking  Shape  Trough 
    from S$76.99
    Min. 6 days
  6. LDL 40 x 1 light  No shade type  Equipment only
    Panasonic LDL 40 x 1 light No shade type Equipment only
    Operating Voltage Range (V)  100~242  Act on Promoting Green Procurement  Conformity 
    from S$58.99
    Min. 6 days
  7. For LDL20 × 1 light
    Panasonic For LDL20 × 1 light
    * Dimming is not possible. * Because there are variations in LEDs, the emission color and brightness may differ depending on the product even if the product has the same product number.
    Mass (kg)  1.2  Rated Voltage (V)  100~242  Power Consumption (W)  12  Dimensions, Width W x Length L x Height H (mm)  65×632×88  Energy Consumption Efficiency (Lm/W)  79.1  Color rendering index (Ra)  84  Luminous Flux (Lm)  950  IP grade  IP23  Light Source Color  Neutral white  Material (reflector)  Zinc steel plate (white)  Material (Main Unit)  Zinc steel plate (white) 
    from S$87.99
    Min. 7 days
  8. Base light for straight tube type LED Base light
    UNITY Base light for straight tube type LED Base light
    Indoor only * Straight tube LED lamp sold separately.
    Type  trough  Input Voltage (V)  100・200  Color (Body)  White  Suitable for  ULL-D06 ** One lamp dedicated equipment  Specification  FLR20W1 light type C1 
    from S$35.99
    Min. 7 days
  9. Base light with straight tube LED lamp + L fine eco series + direct mount type + trough type + 1 light
    Mitsubishi Electric Base light with straight tube LED lamp + L fine eco series + direct mount type + trough type + 1 light
    Color Temperature (K)  5000  Rated Voltage (V)  AC100~242  Light Source Color  Neutral white 
    from S$159.90
    Min. 5 days
  10. LDL40 × 1 light Shadeless type Moisture / rainproof equipment only
    Panasonic LDL40 × 1 light Shadeless type Moisture / rainproof equipment only
    Act on Promoting Green Procurement  Conformity 
    from S$169.90
    Min. 7 days
  11. LEDZ TUBE compatible instrument / 110W type 1 trough
    Endo Lighting LEDZ TUBE compatible instrument / 110W type 1 trough
    Number of Lights  Type  110W  Mounting  Direct attachment  Specification  Instrument body  Power Supply  LED unit sold separately 
    from S$109.90
    Min. 5 days
  12. Base light with LED tube lamp Moisture / rainproof wall light
    Panasonic Base light with LED tube lamp Moisture / rainproof wall light
    * Dimming is not possible.
    from S$299.90
    Min. 7 days
  13. REDIOCK Multi-line trough type Hf32W type High output type equivalent to 2 lights
    IWASAKI ELECTRIC REDIOCK Multi-line trough type Hf32W type High output type equivalent to 2 lights
    Temporarily compatible with 60 ° C and IP55 (waterproof type), it can be used in summer factories and in harsh environments where steam and equipment are directly exposed to water. Factories, truck yards, multi-storey car parks, bicycle parking lots, common areas of condominiums, signboard lighti... Read More
    Input Voltage (V)  100-242V compatible  Length (mm)  1200  Color Temperature (K)  5000  LED Life (Hours)  60000  Color rendering index (Ra)  80  Energy Consumption Efficiency (Lm/W)  About 140  Act on Promoting Green Procurement  Conformity  Type  Hf32W high power type 2 lamp equivalent  Waterproof Protection Grade  IP44  Protection Class  IP55  Specification  Lightning surge: 15kV (common mode)  Light Source Color  Neutral white  Material (Main Unit)  Steel plate / white 
    from S$489.90
    Min. 7 days
  14. LDL20X1 wall light frame no moisture rain
    Panasonic LDL20X1 wall light frame no moisture rain
    from S$189.90
    Min. 7 days
  15. LEDioc Explosion-proof LED Lighting Fittings HF32W Higher BrightnessType Pipe Suspension Type Hub Size 22
    IWASAKI ELECTRIC LEDioc Explosion-proof LED Lighting Fittings HF32W Higher BrightnessType Pipe Suspension Type Hub Size 22
    Operating Temperature Range (℃)  -20~+40  Input Voltage (V)  100~242  Lightning protection surge  10kV (common mode)  Energy Consumption Efficiency (Lm/W)  126.4(100V)、127.9(200V)、120.6(242V)  Mass (kg)  15  Frequency (Hz)  50/60 shared  Color Temperature (K)  5000  Power Consumption (W)  59.7(100V)、59.0(200V)、62.6(242V)  Luminous Flux (Lm)  7550  Color rendering index (Ra)  83  Material (Cover)  Hard glass  Protection Class  IP65  Where to Use  Indoor / outdoor  Light Source Color  Neutral white 
    from S$1,599.00
    Min. 14 days
  16. Ready-Oc Multiline Trough
    IWASAKI ELECTRIC Ready-Oc Multiline Trough
    Material  (Line type LED unit) acrylic milky white  Input Current (A)  0.267(100V)、0.143(200V)、0.127(242V)  Mass (kg)  1.9  Input Voltage (V)  100~242  Energy Consumption Efficiency (Lm/W)  129.9(100V)、129.4(200V)、128.5(242V)  Withstand Voltage (kV)  15 (Common mode)  Power Consumption (W)  26.7(100V)、26.8(200V)、27.0(242V)  Luminous Flux (Lm)  3470  Frequency (Hz)  50/60 shared  Color Temperature (K)  5000  Color rendering index (Ra)  80  Act on Promoting Green Procurement  Conformity  Protection Class  IP55  Light Source Color  Neutral white  Material (end cap)  acrylic white  Material (Main Unit)  steel plate polyester coating 
    from S$449.90
    Min. 7 days
  17. Base light with straight tube LED lamp + L fine eco series + direct mount type + trough type + 2 lights
    Mitsubishi Electric Base light with straight tube LED lamp + L fine eco series + direct mount type + trough type + 2 lights
    Color Temperature (K)  5000  Color rendering index (Ra)  83  Rated Voltage (V)  AC100~242  Lamp Type  LDL40×2  Light Source Color  Neutral white 
    from S$229.90
    Min. 5 days
  18. Base light with straight tube LED lamp Wall light 40 type ceiling / wall direct attachment type white frame
    Panasonic Base light with straight tube LED lamp Wall light 40 type ceiling / wall direct attachment type white frame
    * Please use a compatible dimmer. * When installing a straight tube LED lamp, check the insertion direction. Attach the non-powered side of the lamp to the socket marked with ▽. * Please use Panasonic LED lamps. Since the fixtures are designed according to the characteristics of Panasonic LED lam... Read More
    Rated Voltage (V)  100~242  Length (mm)  1275  Mass (kg)  3.2  Color rendering index (Ra)  84  Material (Cover)  Acrylic  Specification  Built-in power supply unit  Starting Up  LE9  Material (Main Unit)  Zinc iron plate (chrome-free) 
    from S$339.90
    Min. 7 days
  19. Radioc Explosion-Proof Straight Tube LED Lamp Lighting Fixture Hf32W Type for 2 Lights (High Output Type) Equivalent Vertical Dropout
    IWASAKI ELECTRIC Radioc Explosion-Proof Straight Tube LED Lamp Lighting Fixture Hf32W Type for 2 Lights (High Output Type) Equivalent Vertical Dropout
    Operating Temperature Range (℃)  -20~+40  Input Voltage (V)  100~242  Lightning protection surge  10kV (common mode)  Energy Consumption Efficiency (Lm/W)  126.4(100V)、127.9(200V)、120.6(242V)  Mass (kg)  14  Frequency (Hz)  50/60 shared  Color Temperature (K)  5000  Power Consumption (W)  59.7(100V)、59.0(200V)、62.6(242V)  Luminous Flux (Lm)  7550  Color rendering index (Ra)  83  Material (Cover)  Hard glass  Protection Class  IP65  Where to Use  Indoor / outdoor  Light Source Color  Neutral white 
    from S$1,599.00
    Min. 14 days
  20. Radioc Explosion-proof straight tube LED lamp lighting fixture Hf16W type for 1 light (high output type) Equivalent direct mount hub dimension 16
    IWASAKI ELECTRIC Radioc Explosion-proof straight tube LED lamp lighting fixture Hf16W type for 1 light (high output type) Equivalent direct mount hub dimension 16
    Energy Consumption Efficiency (Lm/W)  (100V)109.2/(200V)109.2/(242V)108.4  Power Consumption (W)  (100V)15.2/(200V)15.2/(242V)15.3  Luminous Flux (Lm)  (Apparatus luminous flux) 1660  Operating Temperature Range (℃)  -20~+40  Input Voltage (V)  100-242 compatible  Lightning protection surge  10kV (common mode)  Frequency (Hz)  50/60 shared  Color Temperature (K)  5000  Color rendering index (Ra)  83  Protection Class  IP65  Light Source Color  Neutral white 
    from S$1,199.00
    Min. 14 days
  21. LDL40X1 direct mounting type for high temperature
    Panasonic LDL40X1 direct mounting type for high temperature
    Act on Promoting Green Procurement  Conformity 
    from S$329.90
    Min. 7 days
  22. Miko Color Mirror Light 30K
    Panasonic Miko Color Mirror Light 30K
    * Dimming is not possible. * Cannot be connected and attached * Keep at least 10 cm away from the ceiling. * Cannot be installed except in the direction shown in the photo. * Please note that the power supply hole is not in the center. * Because there are variations in LEDs, the emission color an... Read More
    Rated Voltage (V)  100  Color Temperature (K)  3000  Color rendering index (Ra)  95  Power supply unit  Built-in  LED  Built-in  Light Source Color  Lamp colour  Type of Sign  Wall (sideways) installation only 
    from S$369.90
    Min. 6 days
  23. Base light with LED tube lamp Wall light type 40 Wall-mounted type
    Panasonic Base light with LED tube lamp Wall light type 40 Wall-mounted type
    * Dimming is not possible. * When installing a straight tube LED lamp, check the insertion direction. Attach the non-powered side of the lamp to the socket marked with ▽. * Please use Panasonic LED lamps. Since the fixtures are designed according to the characteristics of Panasonic LED lamps, the... Read More
    Rated Voltage (V)  100~242  Length (mm)  1270  Mass (kg)  2.3  Color rendering index (Ra)  84  Material (Cover)  Acrylic  Specification  Built-in power supply unit  Starting Up  LE9  Type  Wall (sideways) installation only  Material (Main Unit)  Zinc iron plate (chrome-free) 
    from S$299.90
    Min. 7 days
  24. Radioc explosion-proof straight tube LED lamp lighting fixture Hf16W type for 1 lamp (high output type) Equivalent direct mount hub size 22
    IWASAKI ELECTRIC Radioc explosion-proof straight tube LED lamp lighting fixture Hf16W type for 1 lamp (high output type) Equivalent direct mount hub size 22
    Energy Consumption Efficiency (Lm/W)  (100V)109.2/(200V)109.2/(242V)108.4  Power Consumption (W)  (100V)15.2/(200V)15.2/(242V)15.3  Luminous Flux (Lm)  (Apparatus luminous flux) 1660  Operating Temperature Range (℃)  -20~+40  Input Voltage (V)  100-242 compatible  Lightning protection surge  10kV (common mode)  Frequency (Hz)  50/60 shared  Color Temperature (K)  5000  Color rendering index (Ra)  83  Protection Class  IP65  Light Source Color  Neutral white 
    from S$1,199.00
    Min. 14 days
  25. LED ceiling + straight tube LED lamp type + direct mount type
    Mitsubishi Electric LED ceiling + straight tube LED lamp type + direct mount type
    Color Temperature (K)  5000  Color rendering index (Ra)  83  Rated Voltage (V)  AC100  Rating  Initial illumination correction  Light Source Color  Neutral white 
    from S$249.90
    Min. 5 days
  26. LED construction L900+5000K
    Panasonic LED construction L900+5000K
    * Products are limited to domestic distribution only
    Mass (kg)  1.7  Rated Voltage (V)  100~242  Energy Consumption Efficiency (Lm/W)  133.3  Power Consumption (W)  27  Luminous Flux (Lm)  3600  Dimensions, Width W x Length L x Height H (mm)  42×899×55  Color Temperature (K)  5000  Color rendering index (Ra)  83  Specification  Built-in LED and power supply unit  Act on Promoting Green Procurement  Conformity  Light Source Color  Neutral white  Material (Cover)  Polycarbonate (milk white)  Material (Main Unit)  Zinc sheet 
    from S$299.90
    Min. 7 days
  27. Moisture / rainproof straight tube LED base light No shade (trough)
    Toshiba Lighting & Technology Moisture / rainproof straight tube LED base light No shade (trough)
    Life of Light Source  40000 hours  Color Temperature (K)  5000  Color rendering index (Ra)  83  Rated Voltage (V)  AC100~242  Specification  Built-in power supply unit  Protection Class  IP23 moisture proof  Light Source Color  Neutral white  Material (Main Unit)  Steel plate / white 
    from S$3.99
    Min. 7 days
  28. LDL40X1 Clean R direct attachment thin section continuous tone
    Panasonic LDL40X1 Clean R direct attachment thin section continuous tone
    Act on Promoting Green Procurement  Conformity 
    from S$369.90
    Min. 7 days
  29. Miko color mirror light 50K
    Panasonic Miko color mirror light 50K
    * Dimming is not possible. * Cannot be connected and attached * Keep at least 10 cm away from the ceiling. * Cannot be installed except in the direction shown in the photo. * Please note that the power supply hole is not in the center. * Because there are variations in LEDs, the emission color an... Read More
    Rated Voltage (V)  100  Color Temperature (K)  5000  Color rendering index (Ra)  95  Power supply unit  Built-in  LED  Built-in  Light Source Color  Neutral white  Type of Sign  Wall (sideways) installation only 
    from S$369.90
    Min. 33 days
  30. Radioc Explosion-proof straight tube LED lamp lighting fixture Hf32W type for 1 light (high output type) Equivalent direct mount hub Dimensions 22
    IWASAKI ELECTRIC Radioc Explosion-proof straight tube LED lamp lighting fixture Hf32W type for 1 light (high output type) Equivalent direct mount hub Dimensions 22
    Energy Consumption Efficiency (Lm/W)  (100V)131.7/(200V)129.4/(242V)124.4  Power Consumption (W)  (100V)29.0/(200V)29.5/(242V)30.7  Luminous Flux (Lm)  (Apparatus luminous flux) 3820  Operating Temperature Range (℃)  -20~+40  Input Voltage (V)  100-242 compatible  Lightning protection surge  10kV (common mode)  Frequency (Hz)  50/60 shared  Color Temperature (K)  5000  Color rendering index (Ra)  83  Protection Class  IP65  Light Source Color  Neutral white 
    from S$1,299.00
    Min. 14 days
  31. Straight tube LED lamp base light Commercial bathroom lamp 40 type Moisture-proof type 2 lights
    Panasonic Straight tube LED lamp base light Commercial bathroom lamp 40 type Moisture-proof type 2 lights
    * Dimming is not possible. * When installing a straight tube LED lamp, check the insertion direction. Attach the non-powered side of the lamp to the socket marked with ▽. * The straight tube LED lamp is made of glass. Please handle with care. * Because there are variations in LEDs, the emission c... Read More
    Dimensions, Width W x Length L x Height H (mm)  235×1390×115  Mass (kg)  4.9  Protection Class  IP23 
    from S$879.90
    Min. 6 days
  32. LED emergency light fixture + direct mount type
    Mitsubishi Electric LED emergency light fixture + direct mount type
    The remote control self-inspection function greatly reduces the burden of regular inspection of battery capacity, which was troublesome in the past.
    Rated Voltage (V)  AC100~242 
    from S$559.90
    Min. 5 days
  33. LDL20X1 Wall Light Semicircular Moisture-proof Rain
    Panasonic LDL20X1 Wall Light Semicircular Moisture-proof Rain
    from S$359.90
    Min. 7 days
  34. CSLIM body L900 high output
    Panasonic CSLIM body L900 high output
    Act on Promoting Green Procurement  Conformity 
    from S$249.90
    Min. 7 days
  35. L900 high output for CSLIM end
    Panasonic L900 high output for CSLIM end
    Act on Promoting Green Procurement  Conformity 
    from S$249.90
    Min. 7 days
  36. LDL40X2 Direct Clean Foods
    Panasonic LDL40X2 Direct Clean Foods
    Act on Promoting Green Procurement  Conformity 
    from S$499.90
    Min. 7 days
  37. Base light with straight tube LED lamp + L fine eco series + direct mount type
    Mitsubishi Electric Base light with straight tube LED lamp + L fine eco series + direct mount type
    Color rendering index (Ra)  83  Rated Voltage (V)  AC100~242  Lamp Type  LDL40×2  Light Source Color  Neutral white 
    from S$399.90
    Min. 5 days
  38. Miko color mirror light 40K
    Panasonic Miko color mirror light 40K
    * Dimming is not possible. * Cannot be connected and attached * Keep at least 10 cm away from the ceiling. * Cannot be installed except in the direction shown in the photo. * Please note that the power supply hole is not in the center. * Because there are variations in LEDs, the emission color an... Read More
    Rated Voltage (V)  100  Color Temperature (K)  4000  Color rendering index (Ra)  95  Power supply unit  Built-in  LED  Built-in  Type of Sign  Wall (sideways) installation only  Light Source Color  White 
    from S$369.90
    Min. 33 days
  39. LED emergency lighting fixture + direct mounting type (small type)
    Mitsubishi Electric LED emergency lighting fixture + direct mounting type (small type)
    The remote control self-inspection function greatly reduces the burden of regular inspection of battery capacity, which was troublesome in the past.
    Color Temperature (K)  5000  Color rendering index (Ra)  70  Rated Voltage (V)  AC100~242  Specification  For low ceiling (~ 3m) 
    from S$339.90
    Min. 5 days
View : Grid List
Filter

Items 1 - 40 of 197

Set Ascending Direction