All Category

Ballasts for Fluorescent Lamp

View : Grid List
Filter

11 Item(s)

Set Ascending Direction
  1. 40WX2 light (one light combined) ballast 100-240V
    TRI.ENG 40WX2 light (one light combined) ballast 100-240V
    Supports super lamp-free input voltage of 100 to 240V. It is a lamp-free type that is compact and lightweight, and is compatible with not only FLR / FHF lamps but also FPL / FHP and FML lamps. Can also be used for one light !!
    Standard  For 40W2 light  Included Accessories  Dedicated harness  Outer Dimensions, Width W x Depth D x Height H (mm)  285×49×27  Voltage (V)  100~240 
    Rating:
    95%
    from S$76.99
    Min. 2 days
  2. Fluorescent Ballast
    TRI.ENG Fluorescent Ballast
    In addition to being compact and lightweight, it is a lamp-free type that is suitable not only for FLR/FHF lamps, but also for FPL/FHP and FML lamps.
    Type  Standard 
    from S$119.90
    Min. 2 days
  3. Fluorescent ballast
    TRI.ENG Fluorescent ballast
    The emission performance (brightness) of the latest high-efficiency fluorescent lamps is almost the same as that of "fluorescent lamp type LEDs". Focusing on this, we have developed an inverter ballast that can turn on fluorescent lamps with the same brightness (power) as LEDs, and have... Read More
    Type  Energy saving 
    from S$149.90
    Min. 8 days
  4. Outdoor waterproof DC power supply (constant voltage)
    LECIP Corp. Outdoor waterproof DC power supply (constant voltage)
    It can also be used outdoors. * IP66 equivalent PSE acquired product. No need to consider derating
    Operating Temperature (℃)  -10~50 
    from S$77.99
    Min. 5 days
  5. DC power supply for outdoor signboards (constant current)
    LECIP Corp. DC power supply for outdoor signboards (constant current)
    It can also be used in environments with high temperature and humidity, such as inside outdoor signboards. * IP44 equivalent PSE acquired product. Voltage-free (AC100V / 2000V, 50Hz / 65Hz compatible.
    Operating Temperature (℃)  -10~50  Dimensions, Width W x Depth D x Height H (mm)  127×34×25  Mass (g)  About 190 
    from S$53.99
    Min. 5 days
  6. Fluorescent Ballast
    TRI.ENG Fluorescent Ballast
    CPU-equipped inverter ballast "KE9840FPS" that has high energy-saving performance and enables short-term depreciation at the lowest cost Pursuing ultimate energy saving using fluorescent lamps! Energy saving equivalent to LED is possible with fluorescent lamps. !!
    Voltage (V)  100~240  Outer Dimensions, Length L x Width W x Height H (mm)  285×49×27  Mass (g)  290  Standard  40W for 1 light and 2 lights  Power Consumption (W)  50・40  Type  Energy saving  Applicable lamp  FHF32・FLR40S-EX/36 
    from S$87.99
    Min. 8 days
  7. Repair ballast (Hf equipment)
    Panasonic Repair ballast (Hf equipment)
    60Hz, 50Hz shared type. * The FLR40 and FL40 lamps have a shorter lighting life than the FHF lamps, so use the FHF32 lamps in places where the number of blinks is high.
    Mass (kg)  0.30  Rated Input Current (A)  0.48/0.24/0.20  Rated Input Voltage (V)  100/200/242  Outer Dimensions, Width W x Length L x Height H (mm)  43.2×350×25.4  Rated Frequency (Hz)  50/60  Lamp Total Luminous Flux (lm)  FHF32 4950  Applicable lamp  FHF32、FLR40S/36、FLR40S、FL40SS/37、FL40S  Power Factor  High power factor  Display  Included 
    Discontinued
  8. Ballast (general type)
    HITACHI Ballast (general type)
    Multi-lamp function compatible with FHF32, FLR40, FL40 lamps. Supports from 100V to 242V. No need to investigate power supply voltage.
    Mass (kg)  0.35  Voltage (V)  100~242  Height (mm)  28  Rated Lamp Power (W)  32-40 type  Mounting Hole Spacing  350mm  Overall Length (mm)  360  Width (mm)  43  Mounting Hole Diameter (Φmm)  Included Accessories  Lead  Lamp shape  Multi type  Type  Rated output type 
    Rating:
    80%
    Discontinued
  9. Ballast (energy saving type)
    HITACHI Ballast (energy saving type)
    You can get the energy saving effect just by replacing the existing equipment with the multi-mini inverter. Energy saving 30% energy saving compared to conventional rapid ballasts! (For 2 lights) CO2 is reduced, leading to protection of the global environment. Compact design Compact design that w... Read More
    Mass (kg)  0.35  Voltage (V)  100~242  Mounting Hole Spacing  260mm  Overall Length (mm)  270  Rated Lamp Power (W)  32-40 type  Height (mm)  40  Mounting Hole Diameter (Φmm)  Width (mm)  52.5  Included Accessories  Lead  Lamp shape  Multi type 
    Rating:
    83%
    Discontinued
  10. Repair ballast
    Panasonic Repair ballast
    60Hz, 50Hz shared type. It has a built-in oscillation stop circuit when there is no load. At the time of lamp emireless, oscillation stops after repeating lighting ⇔ extinguishing. The input current distortion countermeasure circuit and the inrush current reduction circuit are built in. * When us... Read More
    Short Circuit Current (mA)  (Rated secondary) 800  Secondary Current Rating (A)  0.23  Mass (kg)  0.280  Rated Input Current (A)  0.68/0.33/0.27  Rated Input Voltage (V)  100/200/242  Rated Secondary No-load Voltage (V)  270  Outer Dimensions, Width W x Length L x Height H (mm)  43.2×350×25.4  Rated Frequency (Hz)  50/60  Lamp Total Luminous Flux (lm)  5800  Rated Power Input  67/65/65W  Power Factor  High power factor  Display  Included 
    Rating:
    93%
    Discontinued
  11. FA42222FSUH ballast
    Panasonic FA42222FSUH ballast
    Suitable for  FA42222FSUH 50Hz  Parts Name  SNZ4021HB-21UH 100V 50Hz 
    Rating:
    100%
    Discontinued
View : Grid List
Filter

11 Item(s)

Set Ascending Direction