Specification Instrument body Mounting Direct attachment Power Supply LED unit sold separately Waterproof Specifications Rain protection Dimmability no
The LED unit is replaceable and can be used for a wide range of applications and designs. Proposing energy saving with excellent cost performance
* LED unit sold separately
It is an instrument that can be used under the eaves such as the entrance and common corridors.
Voltage (V) AC100~242 Protection Class IP23, rainproof type Power Consumption (W) 16.9 Lamp Packing by lamp Color Temperature (K) 5000 Light Source Color Neutral white Life of Light Source 40000 hours Capacity (VA) 18(100V)/17.4(200V)/17.9(242V) Color (Body) White Light distribution angle (°) Light distribution angle: 70-60 Act on Promoting Green Procurement Conformity Color rendering index (Ra) 85 Dimmability no
Material Body: Steel plate White paint Voltage (V) AC100~242 Lamp Packing by lamp Color (Body) White Light distribution angle (°) Light distribution angle: 70-60 Color rendering index (Ra) 83 Dimmability no
It is an instrument that can be used under the eaves such as the entrance and common corridors.
* Cannot be used with a dimmer * Cannot be used in places where it is exposed to direct water.
Material Body: Steel plate White paint Type Inverted Fuji type Voltage (V) AC100~242 Protection Class Rainproof type Power Consumption (W) 23 Lamp Packing by lamp Color Temperature (K) 5000 Light Source Color Neutral white Energy Consumption Efficiency (Lm/W) 101.2 Life of Light Source 40000 hours Capacity (VA) 24 Color (Body) White Light distribution angle (°) Light distribution angle: 70-60 Color rendering index (Ra) 83 Rated luminous flux (Lm) 2430 Dimmability no
It is an instrument that can be used under the eaves such as the entrance and common corridors.
Voltage (V) AC100~242 Protection Class IP23, rainproof type Power Consumption (W) 25.1 Lamp Packing by lamp Color Temperature (K) 5000 Light Source Color Neutral white Life of Light Source 40000 hours Capacity (VA) 26(100V/200V)/26.1(242V) Color (Body) White Light distribution angle (°) Light distribution angle: 70-60 Act on Promoting Green Procurement Conformity Color rendering index (Ra) 85 Dimmability no Conventional light source FL40W type x 2 lights Power saving type
It is an instrument that can be used under the eaves such as the entrance and common corridors.
Voltage (V) AC100~242 Protection Class IP23, rainproof type Power Consumption (W) 33.2 Lamp Packing by lamp Color Temperature (K) 5000 Light Source Color Neutral white Life of Light Source 40000 hours Capacity (VA) 34(100V)/33.6(200V)/33.8(242V) Color (Body) White Light distribution angle (°) Light distribution angle: 70-60 Act on Promoting Green Procurement Conformity Color rendering index (Ra) 85 Dimmability no
* LED cannot be replaced * Dimmer cannot be used together
Type For direct burying Voltage (V) AC100 / 200 combined use Power Consumption (W) 56 Location to Install For both direct attachment and embedding Lamp Built-in LED Color Temperature (K) 5000 Light Source Color Neutral white Energy Consumption Efficiency (Lm/W) 108.9 Life of Light Source 40000 hours Capacity (VA) 56(100V/200V) Color (Body) White Light distribution angle (°) Light distribution angle: 60 Color rendering index (Ra) 83 Rated luminous flux (Lm) 6100 Dimmability no Conventional light source Brightness FHP32W x 3 lights equivalent
Material Body: Steel plate White paint Voltage (V) AC100~242 Power Consumption (W) 13 Lamp Packing by lamp Capacity (VA) 13 Color (Body) White Light distribution angle (°) Light distribution angle: 70-60 Color rendering index (Ra) 83 Dimmability no
It is an instrument that can be used under the eaves such as the entrance and common corridors.
Voltage (V) AC100~242 Protection Class IP23, rainproof type Power Consumption (W) 13.7 Lamp Packing by lamp Color Temperature (K) 5000 Light Source Color Neutral white Life of Light Source 40000 hours Capacity (VA) 15(100V)/14.6(200V)/14.7(242V) Color (Body) White Light distribution angle (°) Light distribution angle: 70-60 Act on Promoting Green Procurement Conformity Color rendering index (Ra) 85 Dimmability no
* LED cannot be replaced * Dimmer cannot be used together
Voltage (V) AC100 / 200 combined use Power Consumption (W) 56 Lamp Built-in LED Color Temperature (K) 5000 Light Source Color Neutral white Energy Consumption Efficiency (Lm/W) 122.1 Life of Light Source 40000 hours Capacity (VA) 56(100V/200V) Color (Body) White Light distribution angle (°) Light distribution angle: 60 Color rendering index (Ra) 83 Rated luminous flux (Lm) 6840 Dimmability no Conventional light source Brightness Hf32W x 2 lights equivalent
It is an instrument that can be used under the eaves such as the entrance and common corridors.
* Cannot be used with a dimmer * Cannot be used in places where it is exposed to direct water.
Material Body: Steel plate White paint Type Inverted Fuji type Voltage (V) AC100~242 Protection Class Rainproof type Power Consumption (W) 38 Lamp Packing by lamp Color Temperature (K) 5000 Light Source Color Neutral white Energy Consumption Efficiency (Lm/W) 124.1 Life of Light Source 40000 hours Capacity (VA) 38 Color (Body) White Light distribution angle (°) Light distribution angle: 70-60 Color rendering index (Ra) 83 Rated luminous flux (Lm) 4840 Dimmability no
Voltage (V) AC100~242 Power Consumption (W) 11.4 Lamp Packing by lamp Color Temperature (K) 5000 Capacity (VA) 12(100V)/11.4(200V)/11.8(242V) Color (Body) White Light distribution angle (°) Light distribution angle: 70-60 Act on Promoting Green Procurement Conformity Color rendering index (Ra) 85
LED lighting fixtures for schools that eliminate unpleasant glare and allow you to concentrate on your lessons in consideration of the light environment.
Voltage (V) AC100~242 Color Temperature (K) 5000 Light Source Color Neutral white Color rendering index (Ra) 85
The My series fixture body and light unit have undergone a model change. The overall length of the fixture + light unit has been shortened. IP23 rainproof performance allows use under the eaves
For eaves In rain lines such as stairs and eaves where rain easily blows, corridors, kitchens, cold reg... Read More
Specification Rainproof and moistureproof type Mounting Direct mounting type Type Under eaves Main Unit Steel plate white finish (white paint) Protection Class IP23 Lamp Type LED
My series Detects people and automatically turns on and off automatically. Detailed power saving is possible. The sensor senses the movement of people within the detection range and automatically controls it. You can save energy by preventing the safety of the space and forgetting to turn off the... Read More
Shape Reverse Fuji type/230 width Mounting Direct mounting type Main Unit painted galvanized steel white Size 40 type Lamp Type LED human sensor Attached
It is an instrument that can be used under the eaves such as the entrance and common corridors.
Voltage (V) AC100~242 Protection Class IP23, rainproof type Power Consumption (W) 44.1 Lamp Packing by lamp appliances / Sets Set product Color Temperature (K) 5000 Light Source Color Neutral white Life of Light Source 40000 hours Capacity (VA) 46(100V)/44.4(200V)/45(242V) Color (Body) White Light distribution angle (°) Light distribution angle: 70-60 Act on Promoting Green Procurement Conformity Color rendering index (Ra) 85 Dimmability no
Voltage (V) AC100~242 Lamp Packing by lamp Color (Body) White Light distribution angle (°) Light distribution angle: 70-60 Color rendering index (Ra) 83
My series Detects people and automatically turns on and off automatically. Detailed power saving is possible. The sensor senses the movement of people within the detection range and automatically controls it. You can save energy by preventing the safety of the space and forgetting to turn off the... Read More
Mounting Direct mounting type Type For medium ceilings/shaded type Main Unit Steel plate (white finish (white paint)) Lamp Type LED human sensor Attached
LED lighting fixture (base light) [Neo series] 60 type / 6900lm body Inverted Fuji type No drawstring type Energy saving and long life Dedicated LED lamp compatible with this product is sold separately
Power Consumption (W) 56.0W-57.5W Rated Voltage (V) 100-242 50/60Hz Mounting Hole Spacing M10 bolt… 800mm, screw… 905mm Mass of Main Unit (g) (Approx.) 2543 Input Current (A) 0.25-0.58
LED lighting fixture (base light) [Neo series] 20 type / 1600lm body with inverted Fuji type drawstring Energy saving and long life The dedicated LED lamp compatible with this product is sold separately.
Power Consumption (W) 14.5W-15.0W Rated Voltage (V) 100-242 50/60Hz Mounting Hole Spacing M10 bolt… 450mm, screw… 550mm Mass of Main Unit (g) (Approx.) 1335 Input Current (A) 0.14-0.26
LED lighting fixture (base light) [Neo series] 60 type / 6900lm body with inverted Fuji type drawstring Energy saving and long life The dedicated LED lamp that fits this product is sold separately.
Power Consumption (W) 56.0W-57.5W Rated Voltage (V) 100-242 50/60Hz Mounting Hole Spacing M10 bolt… 800mm, screw… 905mm Mass of Main Unit (g) (Approx.) 2623 Input Current (A) 0.25-0.58
LED lighting equipment (base light) [Neo series] 20 type / 3200lm body Inverted Fuji type No drawstring type Energy saving and long life Dedicated LED lamp compatible with this product is sold separately
Power Consumption (W) 31.0W-31.5W Rated Voltage (V) 100-242 50/60Hz Mounting Hole Spacing M10 bolt… 450mm, screw… 550mm Mass of Main Unit (g) (About) 1395 Input Current (A) 0.15-0.32
LED lighting fixture (base light) [Neo series] 20 type / 3200lm body with inverted Fuji type drawstring Energy saving and long life The dedicated LED lamp that fits this product is sold separately.
Power Consumption (W) 31.0W-31.5W Rated Voltage (V) 100-242 50/60Hz Mounting Hole Spacing M10 bolt… 450mm, screw… 550mm Mass of Main Unit (g) (Approx.) 1425 Input Current (A) 0.15-0.32
LED lighting fixture (base light) [Neo series] 40 type / 4000lm body Inverted Fuji type No drawstring type Energy saving and long life Dedicated LED lamp compatible with this product is sold separately
Power Consumption (W) 37.5W-39.0W Rated Voltage (V) 100-242 50/60Hz Mounting Hole Spacing M10 bolt… 600mm / 800mm, screw… 905mm Mass of Main Unit (g) (Approx.) 2452 Input Current (A) 0.17-0.38
New LED basic style Sophisticated and simple design Brightly illuminates the entire space with soft light that is gentle on the eyes.
* LED sold separately
LED lighting fixture (base light) [Neo series] 40 type / 4000lm body with inverted Fuji type drawstring Energy saving and long life The dedicated LED lamp that fits this product is sold separately.
Power Consumption (W) 37.5W-39.0W Rated Voltage (V) 100-242 50/60Hz Mounting Hole Spacing M10 bolt… 600mm / 800mm, screw… 905mm Mass of Main Unit (g) (Approx) 2532 Input Current (A) 0.17-0.38
LED lighting fixture (base light) [Neo series] 20 type / 1600lm body Inverted Fuji type No drawstring type Energy saving and long life Dedicated LED lamp compatible with this product is sold separately
Power Consumption (W) 14.5W-15.0W Rated Voltage (V) 100-242 50/60Hz Mounting Hole Spacing M10 bolt… 450mm, screw… 550mm Mass of Main Unit (g) (Approx.) 1305 Input Current (A) 0.14-0.26
It is an instrument that can be used under the eaves such as the entrance and common corridors.
* Cannot be used with a dimmer * Cannot be used in places where it is exposed to direct water.
Material Body: Steel plate White paint Voltage (V) AC100~242 Protection Class Rainproof type Power Consumption (W) 21 Lamp Packing by lamp Color Temperature (K) 5000 Capacity (VA) 21 Color (Body) White Light distribution angle (°) Light distribution angle: 70-60 Color rendering index (Ra) 83