All Category

High Ceiling Lighting

View : Grid List
Filter

Items 1 - 40 of 516

Set Ascending Direction
  1. LED lighting for high ceiling (indoor use / HIL series) 250W equivalent
    Ecorica LED lighting for high ceiling (indoor use / HIL series) 250W equivalent
    LED lighting for high ceilings equivalent to 250W type mercury lamp. Although it is compact and lightweight, it has a total luminous flux of 10,000 lm and is sufficiently bright, making it ideal for lighting factories, warehouses, public facilities, etc. with high ceilings. It is IP65 compliant d... Read More
    Operating Temperature Range (℃)  -20~+60℃  Total Luminous Flux (Lm)  10000  Mass (kg)  Type  250W mercury lamp equivalent  Warranty Period  3 years  Color Temperature (K)  5700  Power Consumption (W)  80  Input Voltage (V)  AC100-242(50/60Hz)  RoHS directive (corresponding to 10 substances)  Correspondence  Mounting Type  Direct mounting, chain  Protection Class  IP65  Average Color Rendering Index  Ra80  Dimension (mm)  Φ234×175.5 
    from S$469.90
    Min. 2 days
  2. 400W mercury lamp LED high ceiling lighting fixture
    Makitech 400W mercury lamp LED high ceiling lighting fixture
    As an alternative to mercury lamps (400W equivalent). Compact design, low price, high efficiency, energy saving, LED lamp for high ceilings that will lead the next generation.
    Operating Temperature (℃)  -30~50  Power Consumption (W)  100  Light distribution angle (°)  120  luminous efficiency (Lm / W)  160  Total Luminous Flux (Lm)  16000  Mass of Main Unit (kg)  4.5  Color Temperature (K)  5000  LED Life (Hours)  50000  Color rendering index (Ra)  75  Input Voltage (V)  AC100~240  Type  Bracket type for suspension  Dust / Water Protection  IP66 
    from S$489.90
    Min. 2 days
  3. LED high ceiling lighting + radio dock + high bay + theta
    IWASAKI ELECTRIC LED high ceiling lighting + radio dock + high bay + theta
    * Clear glass specifications
    Input Voltage (V)  100~240  Frequency (Hz)  50 / 60Hz common use  Color Temperature (K)  5000  Average Color Rendering Index (Ra)  70  Act on Promoting Green Procurement  Conformity  Protection Class  IP65  Color  Metallic silver  Light Color  Neutral white 
    Rating:
    100%
    from S$589.90
    Min. 2 days
  4. LED lighting for high ceilings (indoor use / HIL series) 400W equivalent
    Ecorica LED lighting for high ceilings (indoor use / HIL series) 400W equivalent
    LED lighting for high ceilings equivalent to 400W type mercury lamp. Although it is compact and lightweight, it has a total luminous flux of 15,000 lm and is ideal for lighting factories, warehouses, and public facilities with high ceilings. It is IP65 compliant dustproof and waterproof, and qual... Read More
    Operating Temperature Range (℃)  -20~+60℃  Power Consumption (W)  130  Total Luminous Flux (Lm)  15000  Warranty Period  3 years  Mass (kg)  4.1  Type  400W mercury lamp equivalent  Color Temperature (K)  5700  Input Voltage (V)  AC200 only (50 / 60Hz)  RoHS directive (corresponding to 10 substances)  Correspondence  Mounting Type  Direct mounting, chain  Protection Class  IP65  Average Color Rendering Index  Ra80  Dimension (mm)  Φ314×175.5 
    from S$589.90
    Min. 2 days
  5. LED Lamp for High Ceiling E39 Base Type (General Type) [Lighting Device Sold Separately]
    HITACHI LED Lamp for High Ceiling E39 Base Type (General Type) [Lighting Device Sold Separately]
    The LED light source has a life of 60,000 hours. Uses the same E39 base as the mercury lamp. You can use the existing hanging tools and reflective shades as they are to make LEDs. * Be sure to use the dedicated fall prevention wire (accessory). * Please use in combination with the separately sold... Read More
    Power Input (V)  100  Light distribution angle (°)  110  Color rendering index (Ra)  80  Set Contents  Fall prevention wire  Light Source Color  Neutral white 
    from S$399.90
    Min. 2 days
  6. Equipment parts / guards
    Toshiba Lighting & Technology Equipment parts / guards
    from S$53.99
    Min. 7 days
  7. LED lighting for high ceilings E39 base type
    IRIS OHYAMA LED lighting for high ceilings E39 base type
    Light distribution angle (°)  110  Overall Length (mm)  308  Color Temperature (K)  5000  Rated Life (hours)  60000  Light Source Color  Lunch white equivalent 
    from S$539.90
    Min. 2 days
  8. LED lighting for high ceiling RZ180 series Floodlight type
    IRIS OHYAMA LED lighting for high ceiling RZ180 series Floodlight type
    Voltage (V)  100~242  Beam angle (°)  110  Color Temperature (K)  5000  LED Life (Hours)  60000  Color rendering index (Ra)  75  Power Supply  AC  Dust / Water Protection  IP 55 
    from S$689.90
    Min. 5 days
  9. 700W mercury lamp LED high ceiling lighting fixture
    Makitech 700W mercury lamp LED high ceiling lighting fixture
    As an alternative to the "IP66" dustproof and waterproof mercury lamp. Bright but energy saving 16000lm Compact design and low price Achieved low price through thorough cost reduction LED lamps for high ceilings that will lead the next generation
    Operating Temperature Range (℃)  -30~50  Light distribution angle (°)  120  Power Consumption (W)  150  luminous efficiency (Lm / W)  160  Total Luminous Flux (Lm)  24000  Color Temperature (K)  5000  LED Life (Hours)  50000  Mass (kg)  6.8  Color rendering index (Ra)  75  Input Voltage (V)  AC100~240  Type  Bracket type for suspension  Power Supply  Built-in body 
    Rating:
    100%
    from S$589.90
    Min. 2 days
  10. I sporat
    IWASAKI ELECTRIC I sporat
    High output type. It is suitable for large banners in commercial facilities and when board lighting that doubles as wall lighting is required. Achieves efficient light distribution performance by increasing the beam luminous flux while increasing the axial luminous intensity. It has excellent dur... Read More
    Bolster  E39  Color (Body)  Gray (Munsell N6)  Where to Use  Outdoor / Indoor 
    from S$359.90
    Min. 5 days
  11. LED lighting for high ceiling RZ180 series Direct mounting type
    IRIS OHYAMA LED lighting for high ceiling RZ180 series Direct mounting type
    Voltage (V)  100~242  Beam angle (°)  110  Color Temperature (K)  5000  LED Life (Hours)  60000  Color rendering index (Ra)  75  Power Supply  AC  Dust / Water Protection  IP 55 
    from S$569.90
    Min. 5 days
  12. Cover for bracket / milky white
    Toshiba Lighting & Technology Cover for bracket / milky white
    from S$49.99
    Min. 7 days
  13. 1000W mercury lamp equivalent LED high ceiling lighting equipment
    Makitech 1000W mercury lamp equivalent LED high ceiling lighting equipment
    As an alternative to the "IP66" dustproof and waterproof mercury lamp. Bright but energy saving 16000lm Compact design and low price Achieved low price through thorough cost reduction LED lamps for high ceilings that will lead the next generation
    Operating Temperature Range (℃)  -30~50  Light distribution angle (°)  120  luminous efficiency (Lm / W)  160  Power Consumption (W)  200  Total Luminous Flux (Lm)  32000  Color Temperature (K)  5000  LED Life (Hours)  50000  Mass (kg)  7.2  Color rendering index (Ra)  75  Input Voltage (V)  AC100~240  Type  Bracket type for suspension  Power Supply  Built-in body 
    from S$689.90
    Min. 2 days
  14. LED high ceiling light fixture
    Panasonic LED high ceiling light fixture
    * Be sure to use it in combination with the dedicated power supply unit. * Dimming is not possible. * Processing is not available. * Because there are variations in LEDs, the emission color and brightness may differ depending on the product even if the product has the same product number. * Pleas... Read More
    Voltage (V)  100~242  Luminous Flux (Lm)  11000  Energy Consumption Efficiency (Lm/W)  126.4  Color Temperature (K)  5000  Color rendering index (Ra)  70  Power Consumption (W)  87  Material (Main Unit)  Aluminum  Light Source Color  Neutral white  Color (Body)  Silver metallic  Type  Wide angle type  Mass (kg)  [LED] 1.4, [Power supply unit] 1  Dimensions (Length L x Width W x Height H) (mm)  [Power supply unit] 320 x 69 x 55  Dimensions (Width W x Height H) (mm)  【LED】Φ300×485 
    from S$439.90
    Min. 7 days
  15. Equipment parts Power cord
    Toshiba Lighting & Technology Equipment parts Power cord
    from S$11.99
    Min. 7 days
  16. Equipment parts / single reflective shade
    Toshiba Lighting & Technology Equipment parts / single reflective shade
    from S$7.69
    Min. 7 days
  17. 2 straight tube lamps waterproof
    Toshiba Lighting & Technology 2 straight tube lamps waterproof
    from S$269.90
    Min. 7 days
  18. LED fixture 20 type bed light
    Toshiba Lighting & Technology LED fixture 20 type bed light
    from S$219.90
    Min. 7 days
  19. Power supply unit
    Panasonic Power supply unit
    It saves about 59% of electricity compared to the existing multi-halogen lamp (L type 400 type). Built-in connection terminal block makes it easy to install and can be attached to a round exposed box.
    Voltage (V)  100~242  2018 Trusco page  7 0948  Trusco Part No.  818-5928  Compatible Equipment  NNY20511 
    from S$189.90
    Min. 7 days
  20. Optional renewal plate
    Toshiba Lighting & Technology Optional renewal plate
    from S$26.99
    Min. 6 days
  21. For LED high ceiling eaves and dust factories
    Panasonic For LED high ceiling eaves and dust factories
    * Dimming is not possible. * Please use at an ambient temperature of -20 ° C to 40 ° C. When used indoors, it can be used even in places where the temperature temporarily rises to 50 ° C, but please refrain from using it continuously as it may cause a short life due to deterioration of parts and ... Read More
    Operation Ambient Temperature (℃)  -20~40  Color Temperature (K)  5000  Average Color Rendering Index (Ra)  70  Act on Promoting Green Procurement  Conformity  Protection Class  IP65  Light Source  LED  Light Color  Neutral white 
    from S$1,299.00
    Min. 7 days
  22. LED lighting for high ceiling Canopy light 15000lm
    IRIS OHYAMA LED lighting for high ceiling Canopy light 15000lm
    With a long rated life of 40,000 hours, there is no need for replacement. It lights up brightly immediately after the switch is turned on. Cleaning is easy because there is little ultraviolet light and insects do not collect easily. The angle of the arm can be adjusted up to 30 ° to illuminate a ... Read More
    Voltage (V)  100~242  Frequency (Hz)  50/60 shared  Power Consumption (W)  115  Rated Life (hours)  40000  Operating Ambient Temperature (℃)  -30~+40  Total Luminous Flux (Lm)  15000  Light Source Color  Lunch white equivalent  Protection Class  IP65 
    from S$879.90
    Min. 5 days
  23. Power supply unit
    Panasonic Power supply unit
    Voltage (V)  100~242 
    from S$89.99
    Min. 7 days
  24. I sporat
    IWASAKI ELECTRIC I sporat
    High output type. It is suitable for large banners in commercial facilities and when board lighting that doubles as wall lighting is required. Achieves efficient light distribution performance by increasing the beam luminous flux while increasing the axial luminous intensity. It has excellent dur... Read More
    Applicable Cable (Φmm)  10~14  Bolster  E39  Color (Body)  Gray (Munsell N6)  Where to Use  Outdoor / Indoor 
    from S$469.90
    Min. 5 days
  25. 2 straight tube lamp systems
    Toshiba Lighting & Technology 2 straight tube lamp systems
    from S$189.90
    Min. 7 days
  26. LED floodlight arm
    Toshiba Lighting & Technology LED floodlight arm
    from S$269.90
    Min. 3 days
  27. Cover for bracket, milky white, iron frame
    Toshiba Lighting & Technology Cover for bracket, milky white, iron frame
    from S$73.99
    Min. 7 days
  28. LED hanging device for high ceiling fixtures
    Panasonic LED hanging device for high ceiling fixtures
    Mass (kg)  0.43  Suitable for  NNY20512、NNY20511、NNY20510 
    from S$53.99
    Min. 7 days
  29. Universal DL3000 white paint Φ125
    Toshiba Lighting & Technology Universal DL3000 white paint Φ125
    from S$219.90
    Min. 7 days
  30. Fall prevention wire for LED floodlight
    Toshiba Lighting & Technology Fall prevention wire for LED floodlight
    from S$15.99
    Min. 7 days
  31. Straight tube system trough waterproof 1 light
    Toshiba Lighting & Technology Straight tube system trough waterproof 1 light
    from S$139.90
    Min. 7 days
  32. Exposed BOX mounting bracket
    Panasonic Exposed BOX mounting bracket
    Mass (kg)  0.6 
    from S$53.99
    Min. 7 days
  33. High ceiling LED lamp arm type general type
    HITACHI High ceiling LED lamp arm type general type
    from S$399.90
    Min. 15 days
  34. LED lighting equipment + LED base light for high ceiling (GT series) + general type lightweight
    Mitsubishi Electric LED lighting equipment + LED base light for high ceiling (GT series) + general type lightweight
    It is possible to switch between continuous dimming (5 to 100%) and step dimming (100% ⇔ about 75%) with one unit. A base light for high ceilings that is easy to install and recommended for renewal.
    Offset Angle (°)  (1/2 beam angle classification) 120  Energy Consumption Efficiency (Lm/W)  (Unique) 156.1  Operation Ambient Temperature (℃)  -10~+40  Power Consumption (W)  134.5  Rated luminous flux (Lm)  21000  Color Temperature (K)  5000  Average Color Rendering Index (Ra)  75  Voltage (V)  AC100~242 50Hz/60Hz  Light Color  Neutral white 
    from S$739.90
    Min. 5 days
View : Grid List
Filter

Items 1 - 40 of 516

Set Ascending Direction