All Category

Lamp Holders

Other Related Pages

View : Grid List
Filter

18 Item(s)

Set Ascending Direction
  1. Holder Reduced installation type (with quick-connection terminal, simple shade mounting type)
    IWASAKI ELECTRIC Holder Reduced installation type (with quick-connection terminal, simple shade mounting type)
    Color  Gray (Munsell N7)  socket  E39  Material  (Holder / Flange) Aluminum die casting  Installation Location  Indoor use only 
    Rating:
    100%
    from S$87.99
    Min. 2 days
  2. High ceiling lamp holder (variable light distribution type suspended suspension)
    IWASAKI ELECTRIC High ceiling lamp holder (variable light distribution type suspended suspension)
    socket  E39 
    from S$86.99
    Min. 2 days
  3. Holder Seismic type holder (for horizontal and vertical vibration)
    IWASAKI ELECTRIC Holder Seismic type holder (for horizontal and vertical vibration)
    socket  E39 
    from S$129.90
    Min. 6 days
  4. Simple corrosion-resistant holder
    IWASAKI ELECTRIC Simple corrosion-resistant holder
    socket  E39 
    from S$169.90
    Min. 5 days
  5. housing
    ODELIC housing
    PLUGGED for 4 multi-universal lights * Insulation construction is not possible
    Mass (kg)  1.3  Mountable ceiling thickness (mm)  2022/05/25  Embedding Depth (mm)  208  Required mounting height (mm)  210  Embedded hole (Φmm)  240  frame  Aluminum  Recycled paper use mark  Conformity  Width (mm)  □254 
    from S$229.90
    Min. 94 days
  6. housing
    ODELIC housing
    PLUGGED for 3 multi-universal lights * Insulation construction is not possible
    Mass (kg)  1.1  Mountable ceiling thickness (mm)  2022/05/25  Embedding Depth (mm)  208  Required mounting height (mm)  210  Embedded hole (Φmm)  354×125  Length (mm)  368  frame  Aluminum  Recycled paper use mark  Conformity  Width (mm)  □140 
    from S$189.90
    Min. 94 days
  7. housing
    ODELIC housing
    PLUGGED for 1 multi-universal light * Insulation construction is not possible
    Mass (kg)  0.5  Embedded hole (Φmm)  125  Mountable ceiling thickness (mm)  2022/05/25  Embedding Depth (mm)  208  Required mounting height (mm)  210  frame  Aluminum  Recycled paper use mark  Conformity  Width (mm)  □140 
    from S$87.99
    Min. 94 days
  8. housing
    ODELIC housing
    PLUGGED for 2 multi-universal lights * Insulation construction is not possible
    Mass (kg)  0.7  Mountable ceiling thickness (mm)  2022/05/25  Embedding Depth (mm)  208  Required mounting height (mm)  210  Embedded hole (Φmm)  240×125  Length (mm)  254  frame  Aluminum  Recycled paper use mark  Conformity  Width (mm)  □140 
    from S$139.90
    Min. 94 days
  9. Holder Simple mounting type (Sade mounting simple type)
    IWASAKI ELECTRIC Holder Simple mounting type (Sade mounting simple type)
    Color  Gray (Munsell N7)  Lead wire (mm)  150 (outside the instrument) 
    Discontinued
  10. Holder General type
    IWASAKI ELECTRIC Holder General type
    Color  Gray (Munsell N7)  socket  E39  Material  (Holder / Flange) Aluminum die casting  Lead wire (mm)  675 (outside the instrument)  Installation Location  Indoor use only 
    Discontinued
  11. LED high ceiling fixture HIGH-BAY α eyebolt
    IWASAKI ELECTRIC LED high ceiling fixture HIGH-BAY α eyebolt
    Lighting equipment for high ceilings such as factories and gymnasiums * Necessary when using the ballast side-by-side device in combination with the hanging tools FB11 / 21/31. * Not compatible with high ceiling downlights.
    Material  Steel 
    Discontinued
  12. High ceiling holder corrosion resistant type
    Panasonic High ceiling holder corrosion resistant type
    Materials with high acid resistance and chemical resistance are used for the hanger and holder. The structure is such that corrosive gas does not easily enter the filling parts such as the lamp base and socket. Recommended for humid places, chemical factories where corrosive gas is likely to be g... Read More
    Material (Main Unit)  Aluminum die casting (off-white) 
    Rating:
    100%
    Discontinued
  13. High ceiling holder Impact type
    Panasonic High ceiling holder Impact type
    The holder part and flange part are connected with a flexible pipe to withstand vibration and impact from the lateral direction. A wire is inserted in the flexible pipe to support the lamp, so even if the pipe breaks due to an abnormality, the lamp will not fall. It also has a lamp position adjus... Read More
    Specification  3-position adjustable lamp position  Material (Main Unit)  Aluminum die casting (off-white) 
    Discontinued
  14. High ceiling holder
    Panasonic High ceiling holder
    Since the lamp position can be adjusted (3 steps), it is possible to obtain light distribution according to various lamps and types with the same shade. The high ceiling holder has a built-in connection terminal block (with ground) for easy power connection. * For indoor use only. It cannot be us... Read More
    Lamp  3 position adjustment type  Material (Main Unit)  Aluminum die casting (off-white) 
    Rating:
    100%
    Discontinued
  15. holder
    IWASAKI ELECTRIC holder
    Mass (g)  380  Lead wire (mm)  700 (outside the instrument) 
    Discontinued
View : Grid List
Filter

18 Item(s)

Set Ascending Direction