All Category

Air Conditioner Parts & Accessories

View : Grid List
Filter

Items 1 - 40 of 2605

Set Ascending Direction
  1. Sealing Putty for Air Conditioner
    INABA DENKO Sealing Putty for Air Conditioner
    An all-weather type cooler piping seal putty with excellent non-drying, flame-retardant, and adhesive properties. * Depending on the material of the wallpaper, the oil contained in the putty may seep into the wallpaper. * Please use a wall cap (WC) or cooler cap (AC) so that the putty does not co... Read More
    Operating Temperature (℃)  -20~50  Operating Ambient Temperature (℃)  5~40 
    Rating:
    90%
    from S$1.69
    Min. 2 days
  2. Slim Duct MD (for Indoor Use)
    INABA DENKO Slim Duct MD (for Indoor Use)
    Indoor plumbing cosmetic cover
    Material  Rigid polyvinyl chloride resin  Color  Neo white  Operating Temperature Range (℃)  -20 to 60 (product surface temperature) 
    Rating:
    83%
    from S$29.99
    Min. 2 days
  3. Vacuum Pipe Cleaner for Air Conditioner Drain Hose (Easy to Use)
    GAONA Vacuum Pipe Cleaner for Air Conditioner Drain Hose (Easy to Use)
    A vacuum pipe cleaner for air conditioner drain hoses. Removes clogging and dirt with strong suction power. The tip of the pipe cleaner can be removed, and the tip parts sold separately can be used for various purposes. * Please purchase GA-KK006 separately for the toilet / bathroom drain. * Plea... Read More
    Rating:
    100%
    from S$22.99
    Min. 2 days
  4. Armaflex Adhesive Tape
    Armaflex Armaflex Adhesive Tape
    Class1 Armaflex 3mm thick adhesive tape. Arma tape is an auxiliary joint member of Armaflex. * Be sure to use an adhesive when joining Armaflex, as it may cause condensation if only armor tape is used.
    from S$35.99
    Min. 2 days
  5. Armaflex Insulation H Series
    Armaflex Armaflex Insulation H Series
    Flame-retardant safe material. MICROBAN antibacterial protective material is used for antibacterial and antifungal measures. Corrosion (CUI) measures under the heat insulating material. Armaflex, which has extremely high resistance to moisture permeation, has extremely low water vapor intrusion, ... Read More
    Material  Nitrile rubber (NBR)  Color  Black  Operating Temperature Range (℃)  -50~+105  Thermal Conductivity (W/mk)  0.036(23℃)、0.034(0℃) 
    Rating:
    100%
    from S$6.99
    Min. 2 days
  6. Armaflex T series
    Armaflex Armaflex T series
    Flame-retardant safe material. MICROBAN antibacterial protective material is used for antibacterial and antifungal measures. Corrosion (CUI) measures under the heat insulating material. Armaflex, which has extremely high resistance to moisture permeation, has extremely low water vapor intrusion, ... Read More
    Material  Nitrile rubber (NBR)  Color  Black  Operating Temperature Range (℃)  -50~+105  Thermal Conductivity (W/mk)  0.036(23℃)、0.034(0℃) 
    Rating:
    100%
    from S$35.99
    Min. 8 days
  7. T-type gauge adapter (5/16 "flare type)
    TASCO T-type gauge adapter (5/16 "flare type)
    There is no pressure leakage with a metal touch. A 2mm thick copper tube is used for the flare part, and the flare does not break even if it is tightened repeatedly.
    Type  For Chisso  Refrigerant Used  R410A/R32 
    from S$48.99
    Min. 2 days
  8. Drain hose cleaner
    SANEI Drain hose cleaner
    Mass (g)  270  Pipe Diameter (Φmm)  Cleaning ability: Φ14 ・ Φ16 
    from S$29.99
    Min. 2 days
  9. Elbow (plane 90 °)
    MEC Elbow (plane 90 °)
    With a clean design, it has excellent durability and weather resistance, and promises a beautiful finish that does not spoil the appearance of the building. Freely corners and protrusions. Protects important outdoor piping and wiring from rain, wind and dust.
    Specification  For plane  Material  ASA  Color  Ivory  Type  Elbow 
    Rating:
    100%
    from S$5.59
    Min. 2 days
  10. Armaflex R series
    Armaflex Armaflex R series
    Flame-retardant safe material. MICROBAN antibacterial protective material is used for antibacterial and antifungal measures. Corrosion (CUI) measures under the heat insulating material. Armaflex, which has extremely high resistance to moisture permeation, has extremely low water vapor intrusion, ... Read More
    Material  Nitrile rubber (NBR)  Color  Black  Operating Temperature Range (℃)  -50~+105  Thermal Conductivity (W/mk)  0.036(23℃)、0.034(0℃) 
    Rating:
    100%
    from S$29.99
    Min. 8 days
  11. Pre-filter (for general playback)
    MIDORI ANZEN Pre-filter (for general playback)
    It can be washed several times and can be easily regenerated. An environmentally friendly pre-filter that uses eco-spec filter media (recycled PET bottle filter media). Outside air processing. For pretreatment of medium performance filters. * Do not use for anything other than air filtration. * D... Read More
    Material  Polyester (Recycled PET: 70-100%)  Wind Speed (m/s)  (Filtration) 2.5  Heat Resistance Temperature (℃)  100 
    from S$869.90
    Min. 2 days
  12. Small powerful washer
    TASCO Small powerful washer
    from S$849.90
    Min. 6 days
  13. For biosoap refill
    TASCO For biosoap refill
    Specification  For biosoap refill (2Kg) 
    from S$49.99
    Min. 6 days
  14. Refrigerant piping cleaning E kit
    ASADA Refrigerant piping cleaning E kit
    Refrigerant piping cleaning kit for those who have a fluorocarbon regeneration device
    from S$739.90
    Min. 3 days
  15. Access valve (flarety)
    BBK Technologies Access valve (flarety)
    Specification  With flare nut  Connector Diameter  1/4 male flare  Mass (g)  240 
    from S$59.99
    Min. 3 days
  16. Air conditioner washing machine
    TASCO Air conditioner washing machine
    Power Input (V)  100  Motor Output (W)  250  Pressurizing Type  (Pump) Uniflow type 
    from S$1,999.00
    Min. 6 days
  17. Neopita Tape
    INABA DENKO Neopita Tape
    Although it is a non-adhesive tape, it has been specially processed so that it cannot be unraveled like an adhesive tape. Even if you accidentally drop the tape during work, it will stay in place and the tape will not come loose. A new generation non-adhesive tape that won't come loose even i... Read More
    Material  P.V.C.  Color  Ivory 
    Rating:
    94%
    from S$5.59
    Min. 2 days
  18. High Weather Resistant Adhesive Tape
    INABA DENKO High Weather Resistant Adhesive Tape
    Weather resistance has been improved with UV resistant specifications. Protects piping from UV rays. For measures against UV deterioration of piping.
    Material  PE (polyethylene)  Color  Ivory 
    Rating:
    87%
    from S$6.99
    Min. 2 days
  19. Conversion adapter
    TASCO Conversion adapter
    Easy size change by hand tightening with O-ring
    Specification  Adapter for vacuum pump 
    Rating:
    95%
    from S$10.99
    Min. 2 days
  20. Nylog
    ASADA Nylog
    Since the component of Nylog is refrigerating machine oil, there is no adverse effect even if it is mixed with the oil in the system. It has a very strong viscosity and adhesive force, and creates a strong oil wall that does not easily come off to prevent gas leakage. A gas leak preventive agent ... Read More
    Corresponding refrigerant type  For HFC refrigerant 
    Rating:
    91%
    from S$36.99
    Min. 2 days
  21. Square cut filter
    STJ Square cut filter
    Square filter for general air conditioning. Can also be used in painting booths.
    Material (Filter)  Flame retardant polyester  Heat Resistance Temperature (℃)  100  Collection Efficiency (%)  71.6  Pressure loss  (Initial) 47Pa  Filtration speed  2.5m/s 
    Rating:
    86%
    from S$33.99
    Min. 2 days
  22. Tiger Base
    Toyo Base Tiger Base
    It is a convenient concrete block for fixing in places where anchor bolts cannot be fixed, such as various exposed arrangements, equipment support, and rooftops. The battledore and foot bracket with brim of each manufacturer can be attached.
    Rating:
    85%
    from S$19.99
    Min. 2 days
  23. Plalock
    INABA DENKO Plalock
    A resin air conditioner installation stand that is lightweight and has excellent weather resistance and load resistance. Due to the safety design that bolts the equipment with one touch, the outdoor unit does not move naturally. Due to its unique open structure, it can withstand high temperatures... Read More
    Material  PVC (vinyl chloride) 
    Rating:
    95%
    from S$6.19
    Min. 2 days
  24. Adhesive tape
    INABA DENKO Adhesive tape
    It is thinner than conventional products and has improved workability and fit during taping work.
    Material  PVC  Color  Ivory 
    Rating:
    92%
    from S$29.99
    Min. 2 days
  25. Heat Insulating Adhesive Tape
    INABA DENKO Heat Insulating Adhesive Tape
    Since the tape itself is made of heat insulating material, it can be easily used to prevent various dew condensation such as "partial additional winding of heat insulating material". * To prevent the heat insulating adhesive tape from peeling off, wrap the winding end with vinyl adhesiv... Read More
    Heat retention  3mm 
    Rating:
    95%
    from S$22.99
    Min. 2 days
  26. Air Conditioner Pipe Wrapping Tape (Non-Adhesive)
    INABA DENKO Air Conditioner Pipe Wrapping Tape (Non-Adhesive)
    Non-adhesive tape used to protect air conditioner piping.
    Material  PVC  Color  Ivory 
    Rating:
    90%
    from S$4.19
    Min. 2 days
  27. Insect Repellent Drain Cap
    INABA DENKO Insect Repellent Drain Cap
    Prevents insects from entering through the drain hose. It can be attached to the bellows part of the drain hose with one touch. Drain hose Φ14 and Φ16 can be used together.
    Suitable for  (Piping) Drain hose Φ14, Φ16 combined  Material  PP  Color  Ivory 
    Rating:
    94%
    from S$4.99
    Min. 2 days
  28. Slim Duct LD
    INABA DENKO Slim Duct LD
    * This product is not waterproof. Waterproofing is required if necessary. Especially at the wall penetration points, in order to prevent rainwater from entering the wall surface, the joints, fittings, penetrations, wall installation surfaces, screw holes, etc. are treated with caulking or putty f... Read More
    Rating:
    96%
    from S$15.99
    Min. 2 days
  29. Pipe holder
    INABA DENKO Pipe holder
    Material  POM  Type  Support bracket 
    Rating:
    84%
    from S$6.79
    Min. 2 days
  30. SD Slim Duct
    INABA DENKO SD Slim Duct
    A plumbing decorative cover suitable for storing air-conditioning coated copper pipes. If you want to take out the drain in the middle of the slim duct, cut it in two places with a gold saw to the cut line and fold it lightly to fold it to a fixed depth. * This product is not waterproof. If neces... Read More
    Rating:
    92%
    from S$29.99
    Min. 2 days
  31. Waterproof ventilation sleeve
    MIRAI INDUSTRY Waterproof ventilation sleeve
    It is used to attach a waterproof sheet to the inside of the outer wall. With a groove that allows the sleeve to be cut and adjusted according to the wall thickness. *We cannot deliver products directly from the manufacturer to individual homes. *Please note that this includes cases where the bui... Read More
    Material  Made of resin (beige) 
    Rating:
    97%
    from S$11.99
    Min. 2 days
  32. Support bracket
    TASCO Support bracket
    * Please use 2 to 3 support brackets depending on the size of the seat. It cannot be used where there is no gap between the wall and the air conditioner.
    Rating:
    86%
    from S$38.99
    Min. 2 days
  33. Otome-chan
    INABA DENKO Otome-chan
    A check valve exclusively for Inaba Denko high quality drain hoses. The transparent color allows you to check the internal situation. Since it is a weather resistant type, it does not need to be protected with tape, etc., and can be installed so that the inside of the product can be seen. Easy ov... Read More
    Suitable for  (Piping) DHQ-14 / DHQ-16  Material  acrylic resin  Color  Clear 
    Rating:
    96%
    from S$8.99
    Min. 2 days
  34. Wall Entry Cap
    INABA DENKO Wall Entry Cap
    With a brim that does not spoil the aesthetic even if the through hole is larger than the pipe size. It is a part used when taking out the pipe from the wall surface. * Be sure to apply caulking treatment or putty filling to the joints, fitting parts, penetration parts, wall grounding parts, scre... Read More
    Type  Wall corner 
    Rating:
    97%
    from S$10.99
    Min. 2 days
  35. 5 pieces of ceiling-mounted air conditioner filter
    WAISE 5 pieces of ceiling-mounted air conditioner filter
    Catch dust and pollen just by sticking it on the air conditioner Prevents the indoor unit filter from getting dirty and saves the trouble of cleaning
    Rating:
    90%
    from S$21.99
    Min. 2 days
  36. Wall Pipe Sleeve
    MEC Wall Pipe Sleeve
    Rating:
    85%
    from S$1.69
    Min. 2 days
  37. Terminal Cap
    INABA DENKO Terminal Cap
    Type  Terminal cover 
    Rating:
    96%
    from S$4.69
    Min. 2 days
  38. Slim joint
    INABA DENKO Slim joint
    Type  Slim joint 
    Rating:
    88%
    from S$3.29
    Min. 2 days
  39. Terminal Cap
    INABA DENKO Terminal Cap
    It is divided into upper and lower parts, and can be installed even after the piping is connected to the device. Unlike conventional products, it is compatible with most room air conditioner piping without cutting the mouth. A chevron shape that makes it easy to take out the drain hose. A cover f... Read More
    Type  Terminal cover  Suitable Pipe Diameter (Φmm)  6.35×9.52~9.52×15.88 
    Rating:
    100%
    from S$4.99
    Min. 2 days
  40. Hole blocking
    FUSO-KASEI Hole blocking
    It is possible to easily close the air conditioner hole and FF chimney hole when moving. Work is easy with the one-touch temporary fixing function. Construction by one person is also possible.
    Material  PP  Color  Ivory  Conform to  (Wall thickness) 50mm-250mm 
    Rating:
    87%
    from S$5.69
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 2605

Set Ascending Direction