All Category

Flare Nuts

View : Grid List
Filter

12 Item(s)

Set Ascending Direction
  1. Flare nut for two new refrigerants
    TASCO Flare nut for two new refrigerants
    Rating:
    75%
    from S$12.99
    Min. 2 days
  2. Flare seal nut
    TASCO Flare seal nut
    Plug unused service ports.
    Included Accessories  With copper packing 
    Rating:
    85%
    from S$14.99
    Min. 2 days
  3. Different diameter flare nut
    TASCO Different diameter flare nut
    You can easily change the size of the pipe from a union of the same diameter. The nut is compatible with two new refrigerants.
    Specification  Different diameter type 
    Rating:
    100%
    from S$21.99
    Min. 2 days
  4. Flare nut
    BBK Technologies Flare nut
    Material  Brass 
    Rating:
    88%
    from S$22.99
    Min. 2 days
  5. Anti-condensation flare nut 1/4 ”
    TASCO Anti-condensation flare nut 1/4 ”
    Condensation and cracking are prevented by letting water droplets and moisture from the flared nut screw part out of the groove hole inside the nut, mainly in cold regions and places where the temperature difference is large, in the piping and the refrigerant circuit where the difference between ... Read More
    Suitable Size  Copper tube: 1/4 "(6.35mm)  Specification  3 holes 
    from S$21.99
    Min. 5 days
  6. Flare nut
    TASCO Flare nut
    Suitable Size  Copper tube: 5/16 "(7.93mm) 
    from S$8.99
    Min. 2 days
  7. Anti-condensation flare nut 3/8 ”
    TASCO Anti-condensation flare nut 3/8 ”
    Condensation and cracking are prevented by letting water droplets and moisture from the flared nut screw part out of the groove hole inside the nut, mainly in cold regions and places where the temperature difference is large, in the piping and the refrigerant circuit where the difference between ... Read More
    Suitable Size  Copper tube: 3/8 "(9.53mm)  Specification  3 holes 
    from S$24.99
    Min. 6 days
  8. Anti-condensation flare nut 1/2 "
    TASCO Anti-condensation flare nut 1/2 "
    Condensation and cracking are prevented by letting water droplets and moisture from the flared nut screw part out of the groove hole inside the nut, mainly in cold regions and places where the temperature difference is large, in the piping and the refrigerant circuit where the difference between ... Read More
    Specification  3 holes  Suitable Size  Copper tube: 1/2 "(12.70mm) 
    from S$39.99
    Min. 5 days
  9. Anti-condensation flare nut 5/8 ”
    TASCO Anti-condensation flare nut 5/8 ”
    Condensation and cracking are prevented by letting water droplets and moisture from the flared nut screw part out of the groove hole inside the nut, mainly in cold regions and places where the temperature difference is large, in the piping and the refrigerant circuit where the difference between ... Read More
    Specification  3 holes  Suitable Size  Copper tube: 5/8 "(15.88mm) 
    from S$27.99
    Min. 5 days
  10. Anti-condensation flare nut 3/4 ”
    TASCO Anti-condensation flare nut 3/4 ”
    Condensation and cracking are prevented by letting water droplets and moisture from the flared nut screw part out of the groove hole inside the nut, mainly in cold regions and places where the temperature difference is large, in the piping and the refrigerant circuit where the difference between ... Read More
    Specification  3 holes  Suitable Size  Copper tube: 3/4 "(19.05mm) 
    from S$53.99
    Min. 5 days
  11. Flare nut New refrigerant compatible
    Panasonic Flare nut New refrigerant compatible
    from S$2.49
    Min. 7 days
  12. Seal nut
    FUSO Seal nut
    from S$9.79
    Min. 5 days
View : Grid List
Filter

12 Item(s)

Set Ascending Direction