All Category

Pair Coil Tubing

View : Grid List
Filter

14 Item(s)

Set Ascending Direction
  1. Pair Coil
    INABA DENKO Pair Coil
    It is a coated copper tube with excellent quality. It conforms to the standard specifications of the Ministry of Land, Infrastructure, Transport and Tourism. It uses a self-extinguishing heat insulating material. Embossing that is easy to use
    Length (m)  20  Copper tube (heat insulation outer diameter x material thickness) (mm) Liquid tube  24×8  Copper pipe (heat insulation outer diameter x material thickness) (mm) Gas pipe  27×8  Corresponding refrigerant type  Copper pipe (outer diameter x material thickness) (mm) Liquid pipe  6.35×0.8  Trusco Part No.  761-4985  Copper pipe (outer diameter x material thickness) (mm) Gas pipe  9.52×0.8 
    Rating:
    97%
    from S$199.90
    Min. 2 days
  2. Pair Coil
    INABA DENKO Pair Coil
    Both the copper pipe and the heat insulating material use materials that satisfy the JIS standard performance. The copper pipes are JIS H 3300 C1220T standard products, and all conform to the high pressure gas safety law refrigeration safety regulations related example standards. In addition, the... Read More
    Length (m)  20  Specification  With remaining amount display 
    Rating:
    98%
    from S$399.90
    Min. 2 days
  3. Flare pipe for extension
    Panasonic Flare pipe for extension
    from S$67.99
    Min. 7 days
  4. 10t coated copper pipe Pair coil
    OK Equipment 10t coated copper pipe Pair coil
    Compatible with new refrigerants. * Delivery to private homes is not possible.
    Corresponding refrigerant type  R32, R410A, R407C, etc.  Coil length (m)  20  Suitable for  (Material) 0 
    from S$399.90
    Min. 4 days
  5. Pair Coils
    JAPPY Pair Coils
    Both the copper tube with the remaining amount display marking and the heat insulating material conform to JIS standards. It can be used as a refrigerant pipe that connects the outdoor unit and indoor unit of an air conditioner.
    Outer diameter x thickness (mm) Copper tube  (Liquid tube) 6.35 x 0.8  Length (m)  20  Type of Refrigerant  Correspondence: 3 
    from S$359.90
    Min. 4 days
  6. Coated copper tube for air conditioning Pair coil
    MEC Coated copper tube for air conditioning Pair coil
    Heat-resistant 120 ℃ 2-layer heat insulating material JCDA 0009 Flame-retardant compliant product The embossed triangle makes the finish beautiful when the tape is wrapped, and it is less likely to wrinkle when bent, making it easier to work.
    Length (m)  20  Outer Diameter (mm)  49  Copper pipe (outer diameter x material thickness) (mm) Liquid pipe  6.35×0.8  Thermal insulation material thickness (mm)  Copper pipe (outer diameter x material thickness) (mm) Gas pipe  9.52×0.8 
    Rating:
    100%
    Discontinued
  7. Pair type coil (new refrigerant compatible)
    Panasonic Pair type coil (new refrigerant compatible)
    A pair type coil coated with foamed polyethylene heat insulating material (flame retardant). It can be easily cut to the required length and used. The remaining amount display guide mark (* 19 to * 00) is displayed on the heat insulating material approximately every 1 m according to the remaining... Read More
    Length (m)  20  Remark  Liquid side, gas side 
    Discontinued
  8. Pair coil
    INABA DENKO Pair coil
    It is a soft type (coil pipe-tanned pipe) of coated copper pipe for air conditioner pipe (air conditioner pipe). The copper tube conforms to JIS H3300 C1220T and the refrigeration safety regulations related example standards. It uses 30 times chemically cross-linked polyethylene foam as the heat ... Read More
    Corresponding refrigerant type  Length (m)  20 
    Discontinued
  9. Pair coil
    No Brand Pair coil
    The copper tube is a JIS H 3300 C-1220T standard product and is a soft type, so it can be bent and cut freely. The heat insulating material uses 30 times foamed polyethylene (heat resistance 120 ° C) that satisfies the performance of JIS H 9511 PE-C-P2. The remaining number is printed on the heat... Read More
    Copper pipe (outer diameter x material thickness) (mm) Liquid pipe  6.35×0.8  Specification  With remaining amount display  Copper pipe (outer diameter x material thickness) (mm) Gas pipe  9.52×0.8  Copper pipe (heat insulation outer diameter x material thickness) (mm) Gas pipe  27×8  Copper tube (heat insulation outer diameter x material thickness) (mm) Liquid tube  24×8  Length (m)  20  Corresponding refrigerant type 
    Rating:
    100%
    Discontinued
  10. Flared pair coil
    Osaka Spirit Flared pair coil
    The piping has been flared. Since it can be connected to the equipment as it is, plumbing work can be done speedily.
    Corresponding refrigerant type  1 type, 2 types  Outer diameter x thickness (mm) Copper tube  6.35×0.8、9.52×0.8  Thermal insulation  1/4×3/8  Included Accessories  Flare nut (with cap) 1/4 x 2, 3/8 x 2 
    Rating:
    93%
    Discontinued
  11. Act clad pipe
    Osaka Spirit Act clad pipe
    Since copper / aluminum clad pipes, which are cheaper than copper, are used, total cost can be reduced! Uses a copper / aluminum clad tube that is lighter than copper, making it easy to carry and handle! Since it uses a copper / aluminum clad tube that is softer than copper, it is easy to bend an... Read More
    Outer Diameter (Φmm)  (Clad tube) 6.35 / 9.52  Dimension D2 (mm)  23  Dimension D1 (mm)  26  Length (m)  20  Dimension D3 (mm)  49  Dimension T (mm)  Withstand Pressure (MPa)  15  Thermal insulation material thickness (mm)  Maximum Operating Pressure (MPa)  4.8 
    Rating:
    88%
    Discontinued
  12. Pair type coil
    Panasonic Pair type coil
    A pair type coil coated with foamed polyethylene insulation. It can be easily cut to the required length and used.
    Discontinued
  13. M pair coil
    MEC M pair coil
    The copper tube is a phosphorus deoxidized copper tube seamless tube and conforms to JIS H 3300 C12 20T. The heat insulating material is chemically crosslinked 30 times foamed polyethylene and complies with JIS A 9511 PE-C-P2.
    Length (m)  20  Outer Diameter (mm)  49  Outer diameter x thickness (mm) Copper tube  6.35×0.8 9.52×0.8  Thickness (mm)  Insulation material / 8 
    Discontinued
View : Grid List
Filter

14 Item(s)

Set Ascending Direction