All Category

Drain Hose Valves

View : Grid List
Filter

Items 1 - 40 of 76

Set Ascending Direction
  1. Otome-chan
    INABA DENKO Otome-chan
    A check valve exclusively for Inaba Denko high quality drain hoses. The transparent color allows you to check the internal situation. Since it is a weather resistant type, it does not need to be protected with tape, etc., and can be installed so that the inside of the product can be seen. Easy ov... Read More
    Suitable for  (Piping) DHQ-14 / DHQ-16  Trusco Part No.  761-2796  Color  Clear  Material  acrylic resin 
    Rating:
    96%
    from S$8.99
    Min. 2 days
  2. Check valve for drain
    INABA DENKO Check valve for drain
    The transparent color allows you to check the internal situation. An inspection port is provided so that the operation of the valve can be inspected. The compact design allows it to be used in tight spaces. VP tube size 20-40 can be used. Direct mounting and floating construction are possible. (E... Read More
    Material  Body/ABS Shaft/Stainless steel valve/PP 
    Rating:
    86%
    from S$58.99
    Min. 2 days
  3. Drain trap (horizontal quotation)
    TASCO Drain trap (horizontal quotation)
    Horizontal check valve for drain piping such as commercial air conditioners, commercial freezers / refrigerators, commercial freezers / refrigerators, and ice makers. Double deodorant effect The double structure of the check valve and water trap provides a high deodorant effect. Check valve with ... Read More
    Rating:
    100%
    from S$28.99
    Min. 2 days
  4. Air shutter mini
    MonotaRO Air shutter mini
    You can prevent the "poco-poco sound" caused by the backflow of air. It reduces the intrusion of outside air (hot air in summer, cold air in winter) from drain hoses installed in high-rise condominiums and airtight houses, and is effective for energy-saving operation. It is transparent ... Read More
    Color  Clear 
    Rating:
    30%
    from S$5.59
    Min. 2 days
  5. Check valve for drain pipe
    OK Equipment Check valve for drain pipe
    It can be installed up to VP tube sizes 16-40 using the included adapter. You can check the internal condition with the transparent casing. You can check the operation of the valve from the inspection port. * Do not use or store in places with high temperatures or shocks. * Do not use for anythin... Read More
    Color  (Casing) transparent, (valve) ivory  Material  (Casing) ABS, (valve) PP, (shaft) SUS304 
    from S$48.99
    Min. 2 days
  6. Air cut valve
    TASCO Air cut valve
    A dry trap that shuts off the pipeline by opening and closing a rubber valve with a special structure. Since the valve opens only when draining and is normally closed, it has a structure that prevents the ingress of air, cuts gas and foul odors from the water pipe, and prevents the invasion of pe... Read More
    Dimension D (mm)  31  Dimension H (mm)  t3 
    Rating:
    100%
    from S$149.90
    Min. 2 days
  7. Check valve for drain
    TASCO Check valve for drain
    You can check the inside with a transparent color. An inspection port is provided so that the valve can operate. Can be directly attached, floated, and reconstructed. Vertical only. Check the valve with a screwdriver or the like.
    Rating:
    60%
    from S$58.99
    Min. 2 days
  8. Weatherproof air cut valve
    TASCO Weatherproof air cut valve
    A dry trap that shuts off the pipeline by opening and closing a rubber valve with a special structure. Since the valve opens only when draining and is normally closed, it has a structure that prevents the ingress of air, cuts gas and foul odors from the water pipe, and prevents the invasion of pe... Read More
    Dimension D (mm)  31  Dimension H (mm)  t3 
    from S$159.90
    Min. 2 days
  9. Steel Pipe Mount Fitting for Water Best
    Toei Kogyo Steel Pipe Mount Fitting for Water Best
    This product is attached vertically to the end (parallel screw for pipe) of the air conditioner drain drain pipe (for gas pipe (SGP) only) by hand tightening. Static pressure is up to -1000Pa. Do not use a pipe wrench, spanner, etc. when installing, but install by hand tightening.
    Heat Resistance Temperature (℃)  90 
    from S$109.90
    Min. 2 days
  10. Silencer / insect valve for room air conditioner (weatherproof type)
    TASCO Silencer / insect valve for room air conditioner (weatherproof type)
    It is a check valve that can smoothly drain drainage while preventing the backflow noise (popping noise) of the outside air. It also has the effect of preventing insects from entering the room and offensive odors. Disassembled for easy cleaning.
    Specification  Drain hose Φ14 / 16 combined use 
    Rating:
    100%
    from S$12.99
    Min. 2 days
  11. For water vest and PVC pipe intermediate installation only
    Toei Kogyo For water vest and PVC pipe intermediate installation only
    It is a product that is installed (adhered) vertically in the middle of the drain pipe (dedicated to PVC pipe). Static pressure is up to -1000Pa.
    Heat Resistance Temperature (℃)  70 
    from S$129.90
    Min. 2 days
  12. Check valve for drain hose
    OK Equipment Check valve for drain hose
    Prevents odors, insects, small animals, etc. that invade indoors from drain hoses and drain pipes. Prevents popping noise generated from the drain outlet of the air conditioner. While draining drain water smoothly, it prevents the air from flowing back, preventing the outside air and odors that e... Read More
    Color  (Casing) transparent, (valve) ivory  Material  (Casing) ABS, (valve) PP, (shaft) SUS304 
    from S$13.99
    Min. 2 days
  13. Thermal insulation cover for TA285CV-1
    TASCO Thermal insulation cover for TA285CV-1
    The polyethylene sheet on the outer skin allows the tape to be rewound as many times as necessary, allowing repeated attachment and detachment.
    Thickness (mm)  (Insulation material) 10  Material  Polyethylene 
    Rating:
    100%
    from S$9.29
    Min. 2 days
  14. OK trap (drain trap for air conditioner)
    AWS OK trap (drain trap for air conditioner)
    Air handling, package type, drain trap for air conditioners. The trap function is fully demonstrated just by inserting it into the drainage receiver. Just remove the dust inside about three times a year to maintain the function. Since the main body is made of silicone rubber, it has sufficient we... Read More
    Dimension B (mm)  55  Type  Short el 
    from S$139.90
    Min. 2 days
  15. Small air conditioning drain trap
    TASCO Small air conditioning drain trap
    Prevents backflow of polluted air and invasion of pests. Even if the water seal is broken, the special float ball prevents the backflow of contaminated air. Demonstrates excellent effects on deodorant and insect repellent measures. Ultra-compact design ideal for drain traps of small air condition... Read More
    Type  Float ball type air check valve  Specification  For pipes, horizontal mounting 
    from S$189.90
    Min. 2 days
  16. For water vest and steel pipe intermediate installation only
    Toei Kogyo For water vest and steel pipe intermediate installation only
    It is a product that is installed vertically in the middle (parallel screw for pipe) of the drain pipe (for SGP pipe only). Use internal taper screws on both the top and bottom, and do not use a pipe wrench or spanner when installing, but install by hand tightening. Static pressure is up to -1000Pa.
    Heat Resistance Temperature (℃)  70 
    from S$169.90
    Min. 5 days
  17. OK trap (drain trap for air conditioner) El type
    AWS OK trap (drain trap for air conditioner) El type
    Air handling, package type, drain trap for air conditioners. The trap function is fully demonstrated just by inserting it into the drainage receiver. Just remove the dust inside about three times a year to maintain the function. Since the main body is made of silicone rubber, it has sufficient we... Read More
    Type  Elle type 
    from S$139.90
    Min. 2 days
  18. Drain up pump (with decorative box)
    TASCO Drain up pump (with decorative box)
    Drain pump for wall-mounted air conditioner (set of pump and cosmetic box) A fully automatic drain pump designed for draining drains from air conditioners, etc. (The water level in the tank is detected by the float just by supplying power, and it operates when the water level rises and stops when... Read More
    Signal Format  (Failure) A, B contact  Case dimensions (width x depth x height) (mm)  (Makeup box) 256 x 144 x 187  Maximum Head, 50/60Hz (m)  2.5/3.0  Power Consumption, at 50/60Hz (W)  21/21  Contact Capacity  5A 
    from S$489.90
    Min. 2 days
  19. For water vest and PVC pipe horizontal use only
    Toei Kogyo For water vest and PVC pipe horizontal use only
    * When connecting to a device with static pressure: Be sure to provide a sealing height for the total static pressure of the device on the upstream side. When attractive pressure is applied by AHU etc., take the total static pressure of FAN + 20mm sealing height from the bottom of the main body. ... Read More
    Heat Resistance Temperature (℃)  70 
    from S$219.90
    Min. 2 days
  20. For water vest and PVC pipe end installation only
    Toei Kogyo For water vest and PVC pipe end installation only
    It is a product that is inserted into the end of the air conditioner drain drain pipe (dedicated to PVC pipe) and connected vertically. Static pressure is up to -1000Pa.
    Heat Resistance Temperature (℃)  90 
    from S$109.90
    Min. 2 days
  21. Air cut valve for room air conditioner
    ESCO Air cut valve for room air conditioner
    Esco Part No.  EA455A-1 
    from S$14.99
    Min. 2 days
  22. OK trap (drain trap for air conditioner) straight type
    AWS OK trap (drain trap for air conditioner) straight type
    Air handling, package type, drain trap for air conditioners. The trap function is fully demonstrated just by inserting it into the drainage receiver. Just remove the dust inside about three times a year to maintain the function. Since the main body is made of silicone rubber, it has sufficient we... Read More
    Type  Straight type 
    from S$139.90
    Min. 4 days
  23. Check valve for drain
    INABA DENKO Check valve for drain
    Dimension A (mm)  135  Mass (g)  240  Suitable Size  VP-50  Trusco Part No.  786-8189  Dimension b (mm)  92  Dimension e (mm)  85  Dimension c (mm)  68 
    from S$77.99
    Min. 2 days
  24. Air cut valve
    TASCO Air cut valve
    Prevents bad odors, offensive odors, insects, etc. from entering through water pipes. Suitable for use in commercial air conditioners, water heaters and other small-sized drain pipes. * When connecting between 25A and 40A, each adapter (sold separately) is required separately.
    Suitable Pipe  25A、40A、50A 
    from S$109.90
    Min. 2 days
  25. 50A.65A Weatherproof Air Cut Valve
    ESCO 50A.65A Weatherproof Air Cut Valve
    Pipe nominal  50:65A  Type  Air cut valve  Esco Part No.  EA455BB-65  Material (Main Unit)  Outside: EPDM Inside: Natural rubber  Connector  Resin pipe connection  Shape  Straight  Suitable Fluid  Water  Handle Type  Without handle 
    from S$179.90
    Min. 4 days
  26. Check valve for drain
    TASCO Check valve for drain
    You can check the inside with a transparent color. An inspection port is provided so that the valve can operate. Direct attachment / floating / re-installation is possible. When connecting a vinyl chloride pipe with a dew condensation prevention layer only in the vertical direction, change the si... Read More
    Pipe Size  VP tube 50A  Dimension A (mm)  135  Dimension D (Φmm)  85  Dimension C (mm)  68  Dimension B (mm)  92 
    from S$87.99
    Min. 5 days
  27. 80A air cut valve
    ESCO 80A air cut valve
    Pipe nominal  80A  Type  Air cut valve  Esco Part No.  EA455B-3  Material (Main Unit)  Natural rubber  Connector  Resin pipe connection  Shape  Straight  Suitable Fluid  Water  Handle Type  Without handle 
    from S$189.90
    Min. 4 days
  28. For water vest and floor drainage repair
    Toei Kogyo For water vest and floor drainage repair
    Chemical resistant. It is a product that is connected vertically to the upper part of the drain pipe by adhesive. * Be careful not to let the adhesive adhere to the water vest body and damper shaft.
    Overall Length (mm)  30  Outer Diameter (mm)  58.5  Heat Resistance Temperature (℃)  80  Suitable for  VP40 / 50 ・ VU40 / 50 compatible 
    from S$119.90
    Min. 5 days
  29. C ・ Trap (Horizontal mounting type)
    AWS C ・ Trap (Horizontal mounting type)
    Range of use: In-flight static pressure 0 to -500 Pa. Even if the water seal is broken, the special float ball prevents the backflow of contaminated air. Demonstrates excellent effects on deodorant and insect repellent measures. Internal parts can be easily attached and detached for easy inspecti... Read More
    Heat Resistance Temperature (℃)  120 
    from S$229.90
    Min. 4 days
  30. New air cut valve
    ESCO New air cut valve
    Pipe nominal  25A:40A:50A  Material (Main Unit)  ABS resin  Type  Air cut valve  Esco Part No.  EA455  Connector  Resin pipe connection  Shape  Straight  Suitable Fluid  Water  Handle Type  Without handle 
    from S$96.99
    Min. 4 days
  31. Compact air conditioning drain trap (float ball air backflow check valve)
    TASCO Compact air conditioning drain trap (float ball air backflow check valve)
    Prevents backflow of polluted air and invasion of pests. Horizontal mounting type. Even if the water seal is broken, the special float ball prevents the backflow of contaminated air. Demonstrates excellent effects on deodorant and insect repellent measures. Ultra-compact design ideal for drain tr... Read More
    from S$249.90
    Min. 5 days
  32. Drain up pump
    TASCO Drain up pump
    from S$1,199.00
    Min. 5 days
  33. Drain checker set
    TASCO Drain checker set
    For drain pipe opening confirmation work. Convenient for confirming the completion of repair of drain-up of multi air conditioner.
    from S$56.99
    Min. 5 days
  34. 32A.40A Weatherproof Air Cut Valve
    ESCO 32A.40A Weatherproof Air Cut Valve
    Pipe nominal  32:40A  Type  Air cut valve  Esco Part No.  EA455BB-40  Material (Main Unit)  Outside: EPDM Inside: Natural rubber  Connector  Resin pipe connection  Shape  Straight  Suitable Fluid  Water  Handle Type  Without handle 
    from S$159.90
    Min. 4 days
  35. Drain checker red (set of 4)
    TASCO Drain checker red (set of 4)
    Drain checker red (5.5g) x 4 set. One drain checker red can be used for about 50 times. (300ml / time) It is safe because it is a food additive. * Be sure to completely dissolve. * Please wash with water. * 3000 times diluted.
    from S$39.99
    Min. 5 days
  36. Drain up pump
    TASCO Drain up pump
    lifting head (m) (50 / 60Hz)  2.5/3  Operation Sound (dB)  30 
    from S$699.90
    Min. 5 days
  37. 100A air cut valve
    ESCO 100A air cut valve
    Pipe nominal  100A  Type  Air cut valve  Esco Part No.  EA455B-4  Material (Main Unit)  Natural rubber  Connector  Resin pipe connection  Shape  Straight  Suitable Fluid  Water  Handle Type  Without handle 
    from S$239.90
    Min. 4 days
  38. Water vest, removable type
    Toei Kogyo Water vest, removable type
    A water vest is built into the increase joint and elbow joint. It is removable and can be easily removed for maintenance or when foreign matter is clogged, keeping it hygienic.
    Heat Resistance Temperature (℃)  60 
    from S$359.90
    Min. 8 days
  39. Showcase drainage kit
    TASCO Showcase drainage kit
    Drain wrap TA285CV-1 and hose kit product. There are few connection points, construction is easy, and water leakage is less likely to occur. A flexible hose is used, making it easy to install according to the site. Since it is a screw-in type, it can be easily inspected and cleaned. Drainage kit ... Read More
    Dimensions, Total Length x Height (mm)  1197×111  Hose Length (mm)  1000 
    from S$58.99
    Min. 5 days
  40. 100A Weatherproof Air Cut Valve
    ESCO 100A Weatherproof Air Cut Valve
    Pipe nominal  100A  Type  Air cut valve  Esco Part No.  EA455BB-100  Material (Main Unit)  Outside: EPDM Inside: Natural rubber  Connector  Resin pipe connection  Shape  Straight  Suitable Fluid  Water  Handle Type  Without handle 
    from S$289.90
    Min. 4 days
View : Grid List
Filter

Items 1 - 40 of 76

Set Ascending Direction