All Category

Drain Hoses

View : Grid List
Filter

Items 1 - 40 of 88

Set Ascending Direction
  1. Weatherproof drain hose
    ELPA (Asahi Electric) Weatherproof drain hose
    Due to the special double structure, it is about twice as durable as conventional products.
    Nominal Diameter (Φmm)  14 
    Rating:
    91%
    from S$4.99
    Min. 2 days
  2. Drain hose
    MonotaRO Drain hose
    Can be connected to Φ16 and Φ18 drain hoses. The cut pitch is 50 cm, so it is easy to use without waste. Drain hose for air conditioner * Do not use for anything other than its intended purpose.
    Inner Diameter (Φmm)  14  Connection Bore Diameter (Φmm)  16, 18 combined use  Length (m)  50  Mass (kg)  About 2.4  Color  Ivory  Material  PE (polyethylene) 
    Rating:
    83%
    from S$27.99
    Min. 2 days
  3. High quality drain hose
    INABA DENKO High quality drain hose
    Weatherproof drain hose that meets the needs of users !! A new package that is convenient to carry. It is resistant to ultraviolet rays and has more than twice the weather resistance of conventional products. (Compared to the manufacturer) Durability is further improved by the special two-layer s... Read More
    Interval of Pipe Extension (mm)  (Pitch) 500  Maximum Outer Diameter (mm)  22  Length (m)  50  Color  Ivory  Material  LLDPE 
    Rating:
    100%
    from S$46.99
    Min. 2 days
  4. This duck drain hose for air conditioner (length can be adjusted for replacement and extension, easy installation)
    GAONA This duck drain hose for air conditioner (length can be adjusted for replacement and extension, easy installation)
    A drain hose for air conditioners that is ideal for repairs and extensions. It can be attached to the outer diameter of the main body hose of the air conditioner, which is 16/18 mm. A connection port is provided every about 50 cm, and it can be attached to the hose connection part with an inner d... Read More
    Hose Inner Diameter (Φmm)  16  Hose Outer Diameter (Φmm)  21  Material  Polyethylene 
    Rating:
    90%
    from S$6.99
    Min. 2 days
  5. Drain hose
    SANEI Drain hose
    For extension of the main body hose of the room air conditioner. It can be cut every 50 cm.
    Length (m)  Material  Polyethylene 
    Rating:
    90%
    from S$7.69
    Min. 2 days
  6. Drain or take-off pump
    HAYAKAWA INDUSTRY Drain or take-off pump
    Clear the drain hose on the outdoor unit side of the air conditioner. Insert it into the drain outlet and push and pull it to clear the clogging of the mud. Compatible with hoses with an inner diameter of 14 to 16 mm.
    Mass (g)  About 280  Dimensions, Width W x Depth D x Height H (mm)  Approx. 125 x 480 x 65  Material  Polypropylene 
    Rating:
    90%
    from S$15.99
    Min. 2 days
  7. Insulated drain hose
    INABA DENKO Insulated drain hose
    The heat insulating drain hose DSH is equipped with a heat insulating material to prevent the formation of dew even in an environment with a drain water temperature of 15 ° C, an outside air temperature of 30 ° C, and a relative humidity of 70%. Since the inner surface is flat, water does not sta... Read More
    Overall Length (m)  20  Thickness (mm)  Material  PVC, insulation / foamed PE 
    Rating:
    100%
    from S$78.99
    Min. 2 days
  8. Insulated drain hose (soft type)
    INABA DENKO Insulated drain hose (soft type)
    Easy-to-use heat insulating drain hose is easier to use. A bargain specification with commonly used fittings set.
    Rating:
    100%
    from S$99.90
    Min. 2 days
  9. Drain hose
    INABA DENKO Drain hose
    Flexible resin flexible tube with excellent flexibility. There is a connection port every 500 mm suitable for connecting equipment and drain hoses. The box (small box) has a handle that is convenient to carry. Air conditioner piping member (air conditioner piping member) used for drainage of air ... Read More
    Interval of Pipe Extension (mm)  (Pitch) 500  Length (m)  50  Color  Ivory  Material  PE  Maximum Outer Diameter (mm)  Φ22 
    Rating:
    60%
    from S$44.99
    Min. 2 days
  10. This duck heat-resistant drain hose for air conditioner (indoor use easy construction 1m)
    GAONA This duck heat-resistant drain hose for air conditioner (indoor use easy construction 1m)
    Insulated drain hose for room air conditioners. It can be attached to the air conditioner body hose and outdoor drain hose with an outer diameter of 16 mm. No connection parts required and easy to install. It can be extended by connecting the hose.
    Operating Temperature (℃)  1~60  Hose Length (m) 
    Rating:
    100%
    from S$11.99
    Min. 2 days
  11. Lance (nozzle pipe)
    TASCO Lance (nozzle pipe)
    from S$14.99
    Min. 2 days
  12. Weather Resistant Drain Hose
    FUSO-KASEI Weather Resistant Drain Hose
    Ideal when you do not want to keep inventory, such as during off-season. Simple packaging that is convenient for store display.
    Nominal Diameter (Φmm)  14  Color  Ivory 
    Rating:
    87%
    from S$3.39
    Min. 2 days
  13. Insulated drain pipe
    OK Equipment Insulated drain pipe
    For air conditioning drain drainage
    Length L (mm)  4000  Water pressure  No pressure  Material  PVC / foamed PVC 
    from S$32.99
    Min. 2 days
  14. ESLON AC Drain Pipe
    SEKISUI ESLON AC Drain Pipe
    Optimal pipe material for air conditioning drain. * Outer diameter: Same size as VP pipe one size larger
    Length L (mm)  4000 
    Rating:
    100%
    from S$38.99
    Min. 2 days
  15. Weather resistant drain hose Φ14  1m cut
    FUSO-KASEI Weather resistant drain hose Φ14 1m cut
    Ideal when you do not want to keep inventory, such as during off-season. Simple packaging.
    Length (m)  Color  Ivory 
    Rating:
    100%
    from S$2.49
    Min. 7 days
  16. Drain pipe
    MIRAI INDUSTRY Drain pipe
    Color  Milky white 
    from S$99.90
    Min. 7 days
  17. Drain hose for air conditioner
    KAKUDAI MFG Drain hose for air conditioner
    Outdoor drain hose for room air conditioner
    Hose Inner Dia.xOuter Dia. (mm)  14×19  Connector Outer Diameter (Φmm)  16 ・ 18  Length (m)  Material  PE 
    from S$7.89
    Min. 2 days
  18. Drain hose
    Panasonic Drain hose
    A drain hose with a two-layer structure that is highly weather resistant and resistant to ultraviolet rays. (Passed 5000 hours test with Sunshine Weather Meter) It can be connected at the joint (about 50 cm unit), and the nominal 14 can also be connected with the end scale. Air conditioner access... Read More
    Cell Spacing (mm)  (Joint part) about 500  Length (m)  50  Material  Made of linear low density polyethylene 
    Rating:
    100%
    from S$73.99
    Min. 6 days
  19. Drain hose (bellows type)
    OK Equipment Drain hose (bellows type)
    Length (m)  20  Color  Ivory  Material  PVC 
    Rating:
    100%
    from S$109.90
    Min. 6 days
  20. Insulated drain hose
    OK Equipment Insulated drain hose
    * When connecting, please fix it firmly with adhesive for PVC pipe.
    Length (m)  20  Thickness C (mm)  Color  Ivory 
    from S$119.90
    Min. 7 days
  21. Drain hose
    OK Equipment Drain hose
    Even with a one-layer structure, it has excellent weather resistance (ultraviolet resistance) and is hard to break. * Fading may occur during long-term use, but there is no problem in use.
    Length (m)  50  Interval of Pipe Extension (mm)  500  Color  Ivory  Material  LDPE 
    from S$46.99
    Min. 5 days
  22. Drain hose  (Drain hose for cooler)
    MIRAI INDUSTRY Drain hose (Drain hose for cooler)
    Connection ports are every 50 cm and can be used for both Φ16 and Φ18 mm.
    from S$59.99
    Min. 4 days
  23. Weather resistant drain hose
    JEFCOM (DENSAN) Weather resistant drain hose
    Weather resistant drain hose. Durability is improved by a special double structure. Includes 3 insect repellent drain caps. Sunshine weather meter test clear time: 4000 hours.
    Dimension (Φmm)  14  RoHS directive (corresponding to 10 substances)  Correspondence  Color  Ivory 
    from S$58.99
    Min. 4 days
  24. This camo drain hose and silencer set for air conditioner (length adjustable, Pokopoko noise elimination deodorant and insectproof effect easy installation)
    GAONA This camo drain hose and silencer set for air conditioner (length adjustable, Pokopoko noise elimination deodorant and insectproof effect easy installation)
    A set of air conditioner drain hose and check valve attached to the drain hose, which are ideal for repair and extension. It can be attached to the outer diameter of the main body hose of the air conditioner, which is 16/18 mm. A connection port is provided every about 50 cm, and it can be attach... Read More
    Hose Inner Diameter (Φmm)  16  Hose Outer Diameter (Φmm)  21 
    from S$15.99
    Min. 6 days
  25. Drain hose
    SANEI Drain hose
    Drain hose for cooler
    Hose Diameter (Φmm)  14  Connector Diameter  16×18mm  Length (m)  50  Color  Ivory  Material  Polyethylene 
    from S$76.99
    Min. 4 days
  26. 16mmx1300-4000mm telescopic drain hose
    ESCO 16mmx1300-4000mm telescopic drain hose
    The length can be adjusted with about 3 times the expansion and contraction performance. Also, because it expands and contracts, it is not easily crushed by any bending.
    Hose Inner Diameter (Φmm)  16  Dimension (mm)  About 1300/4000  Thermal insulation  About 1300mm  Material  Hose: PE, insulation material: foamed PE  Specification  Uses weather-resistant drain hose 
    from S$19.99
    Min. 4 days
  27. Drain hose (high weather resistance)
    ESCO Drain hose (high weather resistance)
    Esco Part No.  EA997AC-14 
    from S$59.99
    Min. 4 days
  28. Branch Joint for Drain Hose for 14 & 16 (Long)
    ESCO Branch Joint for Drain Hose for 14 & 16 (Long)
    Long type A joint that combines two drain hoses into one. With air vent that does not collect water
    from S$6.99
    Min. 4 days
  29. Connection adapter (VP-AC drain pipe)
    ESCO Connection adapter (VP-AC drain pipe)
    from S$5.19
    Min. 2 days
  30. Branch joint for drain hose for both nominal 14 and 16
    ESCO Branch joint for drain hose for both nominal 14 and 16
    A joint that combines two drain hoses into one. With air vent that does not collect water
    from S$6.49
    Min. 4 days
  31. Insulated drain hose
    ESCO Insulated drain hose
    Insulated drain hose that is soft and has excellent workability Free cut type that can be used no matter where you cut it
    Minimum Bending Radius (mm)  (Inside bending): R67  Inner Dia. x Outer Dia. (Φmm)  14.5×26.5  Overall Length (m)  20  Thickness (mm) 
    from S$139.90
    Min. 3 days
  32. Connecting joint (for heat insulating drain hose)
    ESCO Connecting joint (for heat insulating drain hose)
    Mates with the mouth of the drain hose (male side: Φ16mm side).
    from S$2.69
    Min. 3 days
  33. Equipment connection cuffs (for heat insulating drain hose)
    ESCO Equipment connection cuffs (for heat insulating drain hose)
    Connection with the hose attached to the air conditioner indoor unit
    from S$2.99
    Min. 4 days
  34. Drain cap (insect repellent)
    ESCO Drain cap (insect repellent)
    from S$7.49
    Min. 2 days
  35. Different diameter cheese (for AC drain pipe)
    ESCO Different diameter cheese (for AC drain pipe)
    from S$14.99
    Min. 2 days
  36. Drain pipe flex length (2.5m)
    MIRAI INDUSTRY Drain pipe flex length (2.5m)
    It is a flexible drain pipe. Since it has the same outer diameter as the drain pipe, the accessories can be used as they are.
    Dimension t (mm)  Overall Length (m)  2.5  Color  Milky white 
    from S$86.99
    Min. 5 days
  37. High quality drain hose
    JAPPY High quality drain hose
    UV resistant, highly weather resistant and highly durable inner tube black double tube specification (cleared 2000 hours of sunshine weather meter test) There is a connection port every 500 mm, and 14, 16 and 18 mm pipes can be connected. * Surface protection is required for construction in adver... Read More
    Inner Diameter (Φmm)  14  Nominal Diameter (Φmm)  14  Hose Outer Diameter (Φmm)  18  Length (m)  50  Color  Ivory  Material  Polyethylene (LLDPE)  Maximum Outer Diameter (mm)  Φ22 
    from S$75.99
    Min. 3 days
  38. This is a commercial air conditioner for camo elbow insulation drain hose
    GAONA This is a commercial air conditioner for camo elbow insulation drain hose
    Connect the insulated drain hose to the commercial air conditioner connection. Since it is a translucent type material, you can easily check the water flow and the insertion status of the pipe. Elbow for heat insulating drain hose. * Because the connection size differs depending on the manufactur... Read More
    Material  Polyvinyl chloride resin 
    from S$9.59
    Min. 7 days
  39. This duck insulation drain hose set Commercial air conditioner
    GAONA This duck insulation drain hose set Commercial air conditioner
    A set of heat insulating drain hose, different diameter joint, and elbow. Connect the commercial air conditioner connection part and the VP pipe. Ideal for drain-up piping of commercial air conditioners. Since the number of connection points is reduced compared to PVC piping, the risk of water le... Read More
    Hose Inner Diameter (Φmm)  20 
    from S$29.99
    Min. 7 days
  40. 45 ° Elbow (for AC Drain Pipe)
    ESCO 45 ° Elbow (for AC Drain Pipe)
    Since it has the function of a heat insulating material, the heat insulating work is completed at the same time as the piping. There is no need to procure materials or adjust the process for heat insulation work. Since it is covered with a foam insulation layer, it is possible to prevent dew cond... Read More
    from S$9.59
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 88

Set Ascending Direction