All Category

Piping Supplies

Piping auxiliary material is a general term for materials that are used as auxiliary materials for piping such as air conditioners. Air conditioner piping putty is a high-demand item used for repairing piping holes and gaps and filling holes in piping penetrations. Tapes are wound around pipes to protect air conditioner piping and hot water supply pipes. Most are non-adhesive tapes, but they are specially processed, making them difficult to unwind. The sleeve is a material used when drilling air-conditioning work and is cut with a cutter. A sleeve set that can be screwed in to adjust and fix the length is also convenient. Caps include caps that can be attached to sleeves and wall caps that are ideal for makeup finishes in holes for air conditioning work.
View : Grid List
Filter

Items 1 - 40 of 220

Set Ascending Direction
  1. Sealing Putty for Air Conditioner
    INABA DENKO Sealing Putty for Air Conditioner
    An all-weather type cooler piping seal putty with excellent non-drying, flame-retardant, and adhesive properties. * Depending on the material of the wallpaper, the oil contained in the putty may seep into the wallpaper. * Please use a wall cap (WC) or cooler cap (AC) so that the putty does not co... Read More
    Operating Temperature (℃)  -20~50  Operating Ambient Temperature (℃)  5~40 
    Rating:
    90%
    from S$1.69
    Min. 2 days
  2. Neopita Tape
    INABA DENKO Neopita Tape
    Although it is a non-adhesive tape, it has been specially processed so that it cannot be unraveled like an adhesive tape. Even if you accidentally drop the tape during work, it will stay in place and the tape will not come loose. A new generation non-adhesive tape that won't come loose even i... Read More
    Thickness (mm)  0.12  Length (m)  18  Color  Ivory  Material  P.V.C. 
    Rating:
    93%
    from S$5.59
    Min. 2 days
  3. High Weather Resistant Adhesive Tape
    INABA DENKO High Weather Resistant Adhesive Tape
    Weather resistance has been improved with UV resistant specifications. Protects piping from UV rays. For measures against UV deterioration of piping.
    Thickness (mm)  0.11  Color  Ivory  Material  PE (polyethylene) 
    Rating:
    87%
    from S$6.99
    Min. 2 days
  4. Adhesive tape
    INABA DENKO Adhesive tape
    It is thinner than conventional products and has improved workability and fit during taping work.
    Tape Thickness (mm)  0.18  Tape Length (m)  20  Color  Ivory  Material  PVC 
    Rating:
    92%
    from S$29.99
    Min. 2 days
  5. Heat Insulating Adhesive Tape
    INABA DENKO Heat Insulating Adhesive Tape
    Since the tape itself is made of heat insulating material, it can be easily used to prevent various dew condensation such as "partial additional winding of heat insulating material". * To prevent the heat insulating adhesive tape from peeling off, wrap the winding end with vinyl adhesiv... Read More
    Tape Thickness (mm)  Heat retention  3mm 
    Rating:
    95%
    from S$14.99
    Min. 2 days
  6. Non-Adhesive Tape
    INABA DENKO Non-Adhesive Tape
    Non-adhesive tape used to protect air conditioner piping.
    Thickness (mm)  0.15  Length (m)  18  Width (mm)  50  Color  Ivory  Material  PVC 
    Rating:
    89%
    from S$3.89
    Min. 2 days
  7. Waterproof ventilation sleeve
    MIRAI INDUSTRY Waterproof ventilation sleeve
    It is used to attach a tarpaulin to the inside of the outer wall. With a groove that the sleeve can be cut and adjusted according to the wall thickness.
    Material  Made of resin (beige) 
    Rating:
    97%
    from S$9.59
    Min. 2 days
  8. Wall Pipe Sleeve
    MEC Wall Pipe Sleeve
    Dimension D (mm)  84  Dimension B (mm)  200  Dimension C (mm)  Φ63  Dimension A (mm)  68 
    Rating:
    85%
    from S$1.69
    Min. 2 days
  9. Hole blocking
    FUSO-KASEI Hole blocking
    It is possible to easily close the air conditioner hole and FF chimney hole when moving. Work is easy with the one-touch temporary fixing function. Construction by one person is also possible.
    Conform to  (Wall thickness) 50mm-250mm  Color  Ivory  Material  PP 
    Rating:
    87%
    from S$5.69
    Min. 2 days
  10. Air Conditioner Putty Ivory
    Kansai Putty Mfg. Air Conditioner Putty Ivory
    Air conditioner putty is a sealing material based on polybuden resin and synthetic adhesive, and has excellent adhesion. Since it is a non-drying putty that does not completely cure, it is a putty with excellent long-term chemical stability by taking advantage of its characteristics. Since it use... Read More
    Color  Ivory 
    Rating:
    78%
    from S$6.19
    Min. 2 days
  11. Penetrating sleeve 70 type with brim
    INABA DENKO Penetrating sleeve 70 type with brim
    With a cut line that makes it easy to cut the sleeve. Since it has a scale, you can see the length to cut at a glance. (1 cm unit) Since it is a penetrating sleeve with a brim, it can be installed with just this, and there is no risk of sinking. FP parts such as WC and UWC can also be used. (Howe... Read More
    Color  Ivory (silky white)  Material  PE+PP 
    Rating:
    94%
    from S$3.69
    Min. 2 days
  12. Hole cap AF
    INABA DENKO Hole cap AF
    * Caulk around the outer cap to prevent rainwater from entering from the outside.
    Applicable wall thickness (mm)  50~250  Applicable Hole Diameter (Φmm)  60~100  Material  PP  Color  White 
    Rating:
    95%
    from S$8.49
    Min. 2 days
  13. Heat insulating adhesive tape
    INABA DENKO Heat insulating adhesive tape
    Thermal insulation material thickness (mm) 
    Rating:
    90%
    from S$48.99
    Min. 2 days
  14. Single saddle for drain hose
    INABA DENKO Single saddle for drain hose
    It is very easy to install compared to conventional single saddles, etc. It has excellent weather resistance and is compact exclusively for ivory-colored drain hoses that do not spoil the aesthetics. A saddle for fixing the drain hose for air conditioner piping.
    Color  Ivory  Material  PP 
    Rating:
    88%
    from S$0.65
    Min. 2 days
  15. Single saddle (for air conditioning refrigerant piping)
    INABA DENKO Single saddle (for air conditioning refrigerant piping)
    A single saddle for refrigerant piping. Saddle for air conditioner refrigerant pipe. * Please use in an environment where the product surface temperature is within the range of -20 ° C to 60 ° C.
    Inner Diameter (Φmm)  39~48  Color  Ivory  Material  PE 
    Rating:
    85%
    from S$4.19
    Min. 2 days
  16. Sealing Putty for Air Conditioner
    Panasonic Sealing Putty for Air Conditioner
    Air conditioner seal putty
    Material  Made of polybutene resin 
    Rating:
    93%
    from S$3.29
    Min. 2 days
  17. Air conditioning piping putty
    JAPPY Air conditioning piping putty
    An all-weather type air conditioner putty with excellent non-drying, flame-retardant, and adhesive properties. * Depending on the material of the wallpaper, the oil contained in the putty may seep into the wallpaper. When installing, use a wall cap (WC) or cooler cap (AC) so that the putty does n... Read More
    Operating Temperature Range (℃)  -20~50  Working temperature range (℃)  5~40  Color  Ivory  Specification  RoHS compliant 
    Rating:
    85%
    from S$2.39
    Min. 2 days
  18. Adhesive tape
    INABA DENKO Adhesive tape
    The thin (0.18 mm) type has improved workability and fit during taping work. The standard thickness (0.2 mm) type has excellent durability. For refrigerant piping protection
    Thickness (mm)  0.2  Length (m)  20  Mass (g)  244  Width (mm)  50  Trusco Part No.  761-3491  Material  Base material: PVC  Color  Ivory  Tensile Strength  private  Adhesive Force  private 
    from S$8.49
    Min. 2 days
  19. NEW penetration sleeve set
    INABA DENKO NEW penetration sleeve set
    It is not necessary to cut the through sleeve according to the wall thickness because the idea design allows the length to be changed from about 100 to 180 mm. Since the wall cap and the threaded part (fitting part) of the through sleeve have a margin, it fits the inclination of the through hole ... Read More
    Material  (Sleeve) PE, (Cap) ABS, (Hole lid) PP  Color  Ivory 
    Rating:
    74%
    from S$18.99
    Min. 2 days
  20. Wall cap
    INABA DENKO Wall cap
    Excellent workability due to the split shape design. Can be used in combination with FP / FPW. If you break off the claws for combination, it will become a screw hole. There is a cut line on the brim so that it can be attached to a pillar or near the ceiling. * Be sure to apply caulking treatment... Read More
    Color  Ivory  Material  PP 
    Rating:
    77%
    from S$2.69
    Min. 2 days
  21. Light Tack
    Denka Light Tack
    By making the surface matte, it can be in harmony with the outer wall. Special treatment is applied to the tape base material, and it has the functions of "does not fall apart" and "does not fall" even when working at heights. It is a slightly adhesive type and has an excellen... Read More
    Thickness (mm)  0.15  Length (m)  18  Elongation (%)  230  Tensile Strength (N/10mm)  32.5  Width (mm)  50  Color  Ivory 
    Rating:
    98%
    from S$15.99
    Min. 2 days
  22. Non-adhesive tape
    MEC Non-adhesive tape
    Thickness (mm)  0.1  Tape Width (mm)  50  Dimensions, W (mm) x L (m)  50×15  Color  Ivory  Material  PVC 
    Rating:
    73%
    from S$2.49
    Min. 2 days
  23. Piping repair tape (Lectur Aaron tape)
    TASCO Piping repair tape (Lectur Aaron tape)
    from S$27.99
    Min. 2 days
  24. Swivel sleeve
    JEFCOM (DENSAN) Swivel sleeve
    A sleeve that fits perfectly on the wall. When used for a through hole with a slope (0 to 10 °), the brim is movable so it fits perfectly on the wall surface. Easy to cut.
    Corresponding diameter (Φmm)  65  RoHS directive (corresponding to 10 substances)  Correspondence  Color  Ivory  Material  Polyethylene 
    Rating:
    88%
    from S$4.69
    Min. 2 days
  25. Wall cap hole lid
    INABA DENKO Wall cap hole lid
    Wall cap A hole lid for WC. * Be sure to apply caulking treatment or putty filling to the joints, fittings, penetrations, etc. to make them waterproof.
    Material  EVA  Color  Ivory 
    from S$2.69
    Min. 2 days
  26. Big Tie
    INABA DENKO Big Tie
    * The binding diameter will change when used in combination with the separately sold accessory Big Tie Holder. * Big tie is a cable tie. It cannot be used when a load is applied to a big tie such as reverse suspension, vertical pull, or horizontal pull.
    Suitable Temperature (℃)  -20~60  Dimension H (mm)  10  Dimension t (mm)  2.5  Material  PE 
    Rating:
    80%
    from S$19.99
    Min. 2 days
  27. Piping cap
    MIRAI INDUSTRY Piping cap
    Rating:
    100%
    from S$7.89
    Min. 2 days
  28. Non-adhesive tape
    Panasonic Non-adhesive tape
    Length (m)  18 
    Rating:
    100%
    from S$6.99
    Min. 7 days
  29. Adhesive tape
    Panasonic Adhesive tape
    Length (m)  10  Width (mm)  19 
    Rating:
    90%
    from S$29.99
    Min. 7 days
  30. Universal sleeve
    FUSO-KASEI Universal sleeve
    A sleeve that allows you to freely change the corresponding hole diameter. As with the universal sleeve, it can be used for through holes with a gradient (0 to 10 °).
    Length (mm)  210  Offset Angle (°)  Correspondence gradient: 0-10  Color  Ivory  Corresponding diameter (Φmm)  Φ80 or less 
    Rating:
    75%
    from S$4.39
    Min. 2 days
  31. Waterproof penetration sleeve
    MIRAI INDUSTRY Waterproof penetration sleeve
    A waterproof sleeve for attaching a tarpaulin to the inside of the outer wall. Cut the sleeve according to the wall thickness and use it. (Since it has a groove, just cut it with nippers.)
    Mounting Hole Diameter (Φmm)  75  Color  Beige 
    Rating:
    100%
    from S$7.29
    Min. 2 days
  32. Vinyl tape # 360
    TASCO Vinyl tape # 360
    from S$12.99
    Min. 2 days
  33. Thin wall cap
    INABA DENKO Thin wall cap
    Compatible with the through sleeve FP series. * Be sure to apply caulking treatment or putty filling to the joints, mating parts, penetration parts, etc. to make them waterproof.
    Color  Ivory (silky white)  Material  PE 
    Rating:
    96%
    from S$1.09
    Min. 2 days
  34. Through sleeve (cut type)
    MIRAI INDUSTRY Through sleeve (cut type)
    Applicable wall thickness (mm)  100~200  Color  Beige 
    Rating:
    100%
    from S$2.99
    Min. 2 days
  35. Air conditioner cap AC
    INABA DENKO Air conditioner cap AC
    * Be sure to apply caulking treatment or putty filling to the joints, mating parts, penetration parts, etc. to make them waterproof. * Cannot be used for VU pipes.
    Material  ABS  Color  White 
    from S$7.69
    Min. 2 days
  36. Air conditioner adhesive tape
    JAPPY Air conditioner adhesive tape
    Durable thin type
    Thickness (mm)  0.18  Tape Length (m)  20  Tape Width (mm)  50  Color  Ivory  Material  Polyvinyl chloride (PVC) 
    from S$29.99
    Min. 2 days
  37. Half saddle
    INABA DENKO Half saddle
    For air conditioning refrigerant piping
    Trusco Part No.  771-2766  Color  Ivory  Material  PE  Effective inner diameter (mm)  Φ38~Φ50 
    from S$5.59
    Min. 2 days
  38. Piping cap (made of stainless steel)
    MIRAI INDUSTRY Piping cap (made of stainless steel)
    Waterproof  IPX3 
    Rating:
    100%
    from S$10.99
    Min. 2 days
  39. Jappy vinyl tape
    JAPPY Jappy vinyl tape
    Specification  Rubber adhesive 
    Rating:
    100%
    from S$8.39
    Min. 2 days
  40. Swivel sleeve
    FUSO-KASEI Swivel sleeve
    When used for a through hole with a slope (0 to 10 °), the brim is movable, so it fits perfectly on the wall surface and the finish inside the room is beautiful.
    Color  Ivory  Material  Polyethylene 
    Rating:
    75%
    from S$3.59
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 220

Set Ascending Direction