All Category

Hole Sealing Putties

View : Grid List
Filter

22 Item(s)

Set Ascending Direction
  1. Sealing Putty for Air Conditioner
    INABA DENKO Sealing Putty for Air Conditioner
    An all-weather type cooler piping seal putty with excellent non-drying, flame-retardant, and adhesive properties. * Depending on the material of the wallpaper, the oil contained in the putty may seep into the wallpaper. * Please use a wall cap (WC) or cooler cap (AC) so that the putty does not co... Read More
    Operating Temperature (℃)  -20~50  Operating Ambient Temperature (℃)  5~40 
    Rating:
    90%
    from S$1.69
    Min. 2 days
  2. Air Conditioner Putty Ivory
    Kansai Putty Mfg. Air Conditioner Putty Ivory
    Air conditioner putty is a sealing material based on polybuden resin and synthetic adhesive, and has excellent adhesion. Since it is a non-drying putty that does not completely cure, it is a putty with excellent long-term chemical stability by taking advantage of its characteristics. Since it use... Read More
    Color  Ivory 
    Rating:
    78%
    from S$6.19
    Min. 2 days
  3. Sealing Putty for Air Conditioner
    Panasonic Sealing Putty for Air Conditioner
    Air conditioner seal putty
    Material  Made of polybutene resin 
    Rating:
    93%
    from S$3.29
    Min. 2 days
  4. Air conditioning piping putty
    JAPPY Air conditioning piping putty
    An all-weather type air conditioner putty with excellent non-drying, flame-retardant, and adhesive properties. * Depending on the material of the wallpaper, the oil contained in the putty may seep into the wallpaper. When installing, use a wall cap (WC) or cooler cap (AC) so that the putty does n... Read More
    Operating Temperature Range (℃)  -20~50  Working temperature range (℃)  5~40  Color  Ivory  Specification  RoHS compliant 
    Rating:
    85%
    from S$2.39
    Min. 2 days
  5. Piping putty for air conditioner
    JAPPY Piping putty for air conditioner
    All-weather type with excellent non-drying, flame-retardant, and adhesive properties
    Color  White 
    Rating:
    100%
    from S$2.19
    Min. 2 days
  6. High Adhesion Flame Retardant Putty
    INABA DENKO High Adhesion Flame Retardant Putty
    Due to its high adhesiveness, it is ideal for preventing the gap-filling part of cables from falling over time, and for filling gaps in piping and cables with vibration. It has a specific gravity of 1.5 and is lightweight, so it has excellent workability. For filling gaps in piping and cables.
    Capacity (kg)  0.75  2018 Trusco page  7 0672  Mass (g)  795  Trusco Part No.  836-4165  Color  Gray  Material  Polybutene resin 
    from S$15.99
    Min. 2 days
  7. Epoxy putty
    TASCO Epoxy putty
    from S$21.99
    Min. 2 days
  8. Fireproof putty for condominiums
    INABA DENKO Fireproof putty for condominiums
    Compatible with a wide range of commercially available air conditioner caps. Can be used without an air conditioner cap.
    from S$33.99
    Min. 2 days
  9. putty
    JEFCOM (DENSAN) putty
    Non-drying putty for air conditioner piping.
    Mass (g)  200  RoHS directive (corresponding to 10 substances)  Correspondence  Color  Ivory 
    from S$2.69
    Min. 4 days
  10. Cooler flame-retardant putty
    ELPA (Asahi Electric) Cooler flame-retardant putty
    from S$2.19
    Min. 4 days
  11. Air Conditioner Putty
    KANTO (Kanto Equipment Industry) Air Conditioner Putty
    A non-drying, flame-retardant putty for air conditioner piping. * Depending on the material of the wallpaper or cloth, some oil contained in the putty may migrate and cause stains. * Be careful not to let the putty come into direct contact with the wall, such as by using a wall cover (WC-64) or a... Read More
    Mass (g)  200  Color  White 
    from S$159.90
    Min. 7 days
  12. Air conditioner putty
    TASCO Air conditioner putty
    Specification  Contents: 200g x 10 colors: Ivory  Color  Ivory 
    from S$15.99
    Min. 5 days
  13. Air conditioner putty
    KANTO (Kanto Equipment Industry) Air conditioner putty
    A non-drying, flame-retardant putty for air conditioner piping. * Depending on the material of the wallpaper or cloth, some oil contained in the putty may migrate and cause stains. * Be careful not to let the putty come into direct contact with the wall, such as by using a wall cover (WC-64) or a... Read More
    Mass (kg)  Color  White 
    from S$169.90
    Min. 7 days
  14. Air conditioner putty
    KANTO (Kanto Equipment Industry) Air conditioner putty
    A non-drying, flame-retardant putty for air conditioner piping. * Depending on the material of the wallpaper or cloth, some oil contained in the putty may migrate and cause stains. * Be careful not to let the putty come into direct contact with the wall, such as by using a wall cover (WC-64) or a... Read More
    Mass (g)  200  Color  Ivory 
    from S$159.90
    Min. 7 days
  15. Air conditioner putty
    KANTO (Kanto Equipment Industry) Air conditioner putty
    A non-drying, flame-retardant putty for air conditioner piping. * Depending on the material of the wallpaper or cloth, some oil contained in the putty may migrate and cause stains. * Be careful not to let the putty come into direct contact with the wall, such as by using a wall cover (WC-64) or a... Read More
    Mass (kg)  Color  Ivory 
    from S$169.90
    Min. 7 days
  16. High grade air conditioner putty
    KANTO (Kanto Equipment Industry) High grade air conditioner putty
    A non-drying, flame-retardant putty for air conditioner piping. The adhesive strength to the siding wall has been improved. Reduced warping. * Depending on the material of the wallpaper or cloth, some oil contained in the putty may migrate and cause stains. * Be careful not to let the putty come ... Read More
    Mass (g)  200  Color  Ivory 
    from S$159.90
    Min. 7 days
  17. Piping Putty for Air Conditioner
    JAPPY Piping Putty for Air Conditioner
    Color  Ivory 
    from S$11.99
    Min. 2 days
  18. Piping, Filling Holes, Air Conditioner Putty
    Katei kagaku kogyo Piping, Filling Holes, Air Conditioner Putty
    A non-toxic filler that is flame-retardant and retains its flexibility forever. It adheres well to any material such as plaster, wood, metal, mortar, and concrete. It is not sticky to your hands and you can work easily. Various oil-based, synthetic resin, and water-based paints can be applied. Ha... Read More
    Dimensions, Height x Width x Thickness (mm)  84×182×41  Feature  Flame retardant, waterproof  Applicable substrate  Mortar, concrete surface  Specification  Oily putty  Ingredient  Polyolefins, fillers, pigments 
    Rating:
    80%
    from S$13.99
    Min. 2 days
  19. Fireproof Putty Cartridge Type Curing Type Non-Combustible Type
    INABA DENKO Fireproof Putty Cartridge Type Curing Type Non-Combustible Type
    It is a water-based one-component type and can be easily filled like caulking. * The thickness is 10 mm to 552 mm and has been certified as nonflammable. However, if it is used for backfilling the penetration part of the fire protection section (filling below the wall thickness), the Imperial Hou... Read More
    Operating Temperature Range (℃)  -20~60  Specific Gravity  1.4 (representative value)  Working temperature range (℃)  5~40  Property  Curing type (drying)  Material  Inorganic  Color  Light gray 
    from S$36.99
    Min. 2 days
  20. putty
    FUSO-KASEI putty
    Non-drying putty for air conditioner piping.
    from S$169.90
    Min. 6 days
  21. Piping Hole Filling Putty
    Katei kagaku kogyo Piping Hole Filling Putty
    It is a paste that can be used as it is. Non-curing putty with excellent adhesiveness. Non-shrink type Putty for gaps in piping parts such as air conditioners.
    Dimensions, Height x Width x Thickness (mm)  84×182×41  Feature  Flame retardant, waterproof  Color  Light gray  Applicable substrate  Mortar, concrete surface  Specification  Oily putty  Ingredient  Polyolefins, fillers, pigments  Material  Polyolefins, fillers, pigments 
    from S$7.69
    Min. 2 days
  22. Air conditioner  putty
    Fuji Parts Air conditioner putty
    It is used when closing the hole of the air conditioner.
    Manufacturer  Fuji parts  Model Number  putty 
    from S$3.59
    Min. 6 days
View : Grid List
Filter

22 Item(s)

Set Ascending Direction