All Category

Pipe Wrapping Tapes

View : Grid List
Filter

Items 1 - 40 of 61

Set Ascending Direction
  1. Neopita Tape
    INABA DENKO Neopita Tape
    Although it is a non-adhesive tape, it has been specially processed so that it cannot be unraveled like an adhesive tape. Even if you accidentally drop the tape during work, it will stay in place and the tape will not come loose. A new generation non-adhesive tape that won't come loose even i... Read More
    Thickness (mm)  0.12  Length (m)  18  Color  Ivory  Material  P.V.C. 
    Rating:
    93%
    from S$5.59
    Min. 2 days
  2. High Weather Resistant Adhesive Tape
    INABA DENKO High Weather Resistant Adhesive Tape
    Weather resistance has been improved with UV resistant specifications. Protects piping from UV rays. For measures against UV deterioration of piping.
    Thickness (mm)  0.11  Color  Ivory  Material  PE (polyethylene) 
    Rating:
    87%
    from S$6.99
    Min. 2 days
  3. Adhesive tape
    INABA DENKO Adhesive tape
    It is thinner than conventional products and has improved workability and fit during taping work.
    Tape Thickness (mm)  0.18  Tape Length (m)  20  Color  Ivory  Material  PVC 
    Rating:
    92%
    from S$29.99
    Min. 2 days
  4. Heat Insulating Adhesive Tape
    INABA DENKO Heat Insulating Adhesive Tape
    Since the tape itself is made of heat insulating material, it can be easily used to prevent various dew condensation such as "partial additional winding of heat insulating material". * To prevent the heat insulating adhesive tape from peeling off, wrap the winding end with vinyl adhesiv... Read More
    Tape Thickness (mm)  Heat retention  3mm 
    Rating:
    95%
    from S$14.99
    Min. 2 days
  5. Non-Adhesive Tape
    INABA DENKO Non-Adhesive Tape
    Non-adhesive tape used to protect air conditioner piping.
    Thickness (mm)  0.15  Length (m)  18  Width (mm)  50  Color  Ivory  Material  PVC 
    Rating:
    89%
    from S$3.89
    Min. 2 days
  6. Heat insulating adhesive tape
    INABA DENKO Heat insulating adhesive tape
    Thermal insulation material thickness (mm) 
    Rating:
    90%
    from S$48.99
    Min. 2 days
  7. Adhesive tape
    INABA DENKO Adhesive tape
    The thin (0.18 mm) type has improved workability and fit during taping work. The standard thickness (0.2 mm) type has excellent durability. For refrigerant piping protection
    Thickness (mm)  0.2  Length (m)  20  Mass (g)  244  Width (mm)  50  Trusco Part No.  761-3491  Material  Base material: PVC  Color  Ivory  Tensile Strength  private  Adhesive Force  private 
    from S$8.49
    Min. 2 days
  8. Light Tack
    Denka Light Tack
    By making the surface matte, it can be in harmony with the outer wall. Special treatment is applied to the tape base material, and it has the functions of "does not fall apart" and "does not fall" even when working at heights. It is a slightly adhesive type and has an excellen... Read More
    Thickness (mm)  0.15  Length (m)  18  Elongation (%)  230  Tensile Strength (N/10mm)  32.5  Width (mm)  50  Color  Ivory 
    Rating:
    98%
    from S$15.99
    Min. 2 days
  9. Non-adhesive tape
    MEC Non-adhesive tape
    Thickness (mm)  0.1  Tape Width (mm)  50  Dimensions, W (mm) x L (m)  50×15  Color  Ivory  Material  PVC 
    Rating:
    73%
    from S$2.49
    Min. 2 days
  10. Piping repair tape (Lectur Aaron tape)
    TASCO Piping repair tape (Lectur Aaron tape)
    from S$27.99
    Min. 2 days
  11. Non-adhesive tape
    Panasonic Non-adhesive tape
    Length (m)  18 
    Rating:
    100%
    from S$6.99
    Min. 7 days
  12. Adhesive tape
    Panasonic Adhesive tape
    Length (m)  10  Width (mm)  19 
    Rating:
    90%
    from S$29.99
    Min. 7 days
  13. Vinyl tape # 360
    TASCO Vinyl tape # 360
    from S$12.99
    Min. 2 days
  14. Air conditioner adhesive tape
    JAPPY Air conditioner adhesive tape
    Durable thin type
    Thickness (mm)  0.18  Tape Length (m)  20  Tape Width (mm)  50  Color  Ivory  Material  Polyvinyl chloride (PVC) 
    from S$29.99
    Min. 2 days
  15. Jappy vinyl tape
    JAPPY Jappy vinyl tape
    Specification  Rubber adhesive 
    Rating:
    100%
    from S$8.39
    Min. 2 days
  16. Non-adhesive tape
    INABA DENKO Non-adhesive tape
    * Do not store the tape in direct sunlight or in high temperature, high humidity or low temperature.
    Color  Ivory 
    Rating:
    100%
    from S$6.99
    Min. 2 days
  17. Non-adhesive tape for air conditioner
    JAPPY Non-adhesive tape for air conditioner
    Embossed type that is difficult to unravel on one side
    Thickness (mm)  0.15  Tape Length (m)  18  Tape Width (mm)  50  Color  Ivory  Material  Polyvinyl chloride (PVC) 
    from S$19.99
    Min. 2 days
  18. Black Tape
    TASCO Black Tape
    Tape Length (m)  10  Tape Width (mm)  25  Dimensions (mm x m)  25×10 
    from S$99.90
    Min. 2 days
  19. Thermal insulation connecting tape
    INABA DENKO Thermal insulation connecting tape
    Thickness (mm)  0.08  Length (m)  10  Width (mm)  100  Mass (g)  333  Trusco Part No.  761-3857  Color  Ivory 
    from S$67.99
    Min. 2 days
  20. Non Adhesive Tape
    TRUSCO Non Adhesive Tape
    * Non-adhesive tape used to protect pipes. Plumbing protection. Simple waterproofing of outdoor piping.
    Thickness (mm)  0.12  Length (m)  18  Width (mm)  50  Color  Ivory 
    from S$3.29
    Min. 2 days
  21. Versatile power tape
    TASCO Versatile power tape
    Tape Length (m)  25  Color  Silver 
    from S$13.99
    Min. 2 days
  22. Aluminum tape
    JAPPY Aluminum tape
    Tape Width (mm)  50  Dimensions, W (mm) x L (m)  50×20 
    from S$9.99
    Min. 3 days
  23. New floor curing tape
    TASCO New floor curing tape
    Color  Green 
    Rating:
    20%
    from S$6.99
    Min. 2 days
  24. Mirai duct seal tape
    MIRAI INDUSTRY Mirai duct seal tape
    Ideal for taping our aluminum free ducts, ventilation pipe connections, etc. It has strong adhesiveness and fits into unevenness, and can be easily cut by hand.
    Length (m)  50  Material  Polyethylene coated cloth  Width (mm)  50  Color  Silver 
    from S$33.99
    Min. 2 days
  25. Aluminum glass cloth adhesive tape
    TASCO Aluminum glass cloth adhesive tape
    Tape Thickness (mm)  0.178  Tape Length (m)  30 
    from S$22.99
    Min. 5 days
  26. Piping repair tape
    TASCO Piping repair tape
    from S$46.99
    Min. 5 days
  27. Refractory tape refrigerant type (Taimakakudake)
    INABA DENKO Refractory tape refrigerant type (Taimakakudake)
    Easy installation just by wrapping with tape! One can handle many types of piping sizes! For air conditioning piping * Please wear work gloves, gloves, etc. when working. * When using outdoors, take measures to prevent it from being exposed to ultraviolet rays, rainwater, etc. * Please read the c... Read More
    Trusco Part No.  786-8146 
    from S$99.90
    Min. 6 days
  28. Smart tape
    KANTO (Kanto Equipment Industry) Smart tape
    It is a non-adhesive tape that cannot be unraveled even if dropped.
    Length (m)  18  Tape Width (mm)  50  Dimension (mm)  50X18  Color  Ivory  Material  PVC 
    from S$369.90
    Min. 7 days
  29. Aden sheet
    JAPPY Aden sheet
    Thickness (mm)  0.3  Tape Width (mm)  300  Dimension (mm)  300×300 
    from S$24.99
    Min. 3 days
  30. Non-adhesive tape N
    Panasonic Non-adhesive tape N
    Thickness (mm)  0.15  Length (m)  18  Color  Ivory 
    from S$9.59
    Min. 7 days
  31. Non-adhesive tape
    Toyo Densen Non-adhesive tape
    For finishing indoor piping
    Mass (kg)  0.2  Tape Width (mm)  50  Dimensions (mm x m)  50×18  Material  Vinyl chloride  Color  White 
    from S$2.69
    Min. 5 days
  32. Aluminum adhesive tape
    TASCO Aluminum adhesive tape
    Tape Thickness (mm)  0.093  Tape Width (mm)  50  Tape Length (m)  50  Dimensions (mm x m)  50×50 
    from S$21.99
    Min. 5 days
  33. Wrap cover
    FUSO-KASEI Wrap cover
    The piping of the air conditioner can be organized and refreshed. Easy to put on and take off with Velcro, no tools required, and work time can be shortened (inspection can be done easily). It is reversible and you can choose the color according to your mood and background color. Can be cut freel... Read More
    Length (mm)  2000 
    from S$24.99
    Min. 6 days
  34. Non-adhesive tape
    ELPA (Asahi Electric) Non-adhesive tape
    from S$3.89
    Min. 4 days
  35. Curing free cut tape
    TASCO Curing free cut tape
    Tape Thickness (mm) 
    from S$21.99
    Min. 5 days
  36. Refractory tape refrigerant type
    INABA DENKO Refractory tape refrigerant type
    It corresponds to the co-winding of piping. One can handle many types of piping sizes. Fireproof tape refrigerant type.
    2018 Trusco page  7 0671  Material  Thermal expansion resistant material  Trusco Part No.  836-4157  Mass (g)  988 
    from S$149.90
    Min. 32 days
  37. Slip tape
    TASCO Slip tape
    from S$46.99
    Min. 5 days
  38. Thermal expansion heat resistant seal
    INABA DENKO Thermal expansion heat resistant seal
    Mass (g)  700 
    from S$36.99
    Min. 6 days
  39. Packing adhesive tape
    TASCO Packing adhesive tape
    from S$35.99
    Min. 5 days
  40. Non-adhesive tape
    Toyo Densen Non-adhesive tape
    For finishing indoor piping
    Mass (kg)  0.2  Tape Width (mm)  50  Dimensions (mm x m)  50×18  Color  Brown  Material  Vinyl chloride 
    from S$2.69
    Min. 5 days
View : Grid List
Filter

Items 1 - 40 of 61

Set Ascending Direction