All Category

Pipe Sleeves

View : Grid List
Filter

Items 1 - 40 of 49

Set Ascending Direction
  1. Waterproof ventilation sleeve
    MIRAI INDUSTRY Waterproof ventilation sleeve
    It is used to attach a tarpaulin to the inside of the outer wall. With a groove that the sleeve can be cut and adjusted according to the wall thickness.
    Material  Made of resin (beige) 
    Rating:
    97%
    from S$9.59
    Min. 2 days
  2. Wall Pipe Sleeve
    MEC Wall Pipe Sleeve
    Dimension D (mm)  84  Dimension B (mm)  200  Dimension C (mm)  Φ63  Dimension A (mm)  68 
    Rating:
    85%
    from S$1.69
    Min. 2 days
  3. Penetrating sleeve 70 type with brim
    INABA DENKO Penetrating sleeve 70 type with brim
    With a cut line that makes it easy to cut the sleeve. Since it has a scale, you can see the length to cut at a glance. (1 cm unit) Since it is a penetrating sleeve with a brim, it can be installed with just this, and there is no risk of sinking. FP parts such as WC and UWC can also be used. (Howe... Read More
    Color  Ivory (silky white)  Material  PE+PP 
    Rating:
    94%
    from S$3.69
    Min. 2 days
  4. NEW penetration sleeve set
    INABA DENKO NEW penetration sleeve set
    It is not necessary to cut the through sleeve according to the wall thickness because the idea design allows the length to be changed from about 100 to 180 mm. Since the wall cap and the threaded part (fitting part) of the through sleeve have a margin, it fits the inclination of the through hole ... Read More
    Material  (Sleeve) PE, (Cap) ABS, (Hole lid) PP  Color  Ivory 
    Rating:
    74%
    from S$18.99
    Min. 2 days
  5. Swivel sleeve
    JEFCOM (DENSAN) Swivel sleeve
    A sleeve that fits perfectly on the wall. When used for a through hole with a slope (0 to 10 °), the brim is movable so it fits perfectly on the wall surface. Easy to cut.
    Corresponding diameter (Φmm)  65  RoHS directive (corresponding to 10 substances)  Correspondence  Color  Ivory  Material  Polyethylene 
    Rating:
    88%
    from S$4.69
    Min. 2 days
  6. Universal sleeve
    FUSO-KASEI Universal sleeve
    A sleeve that allows you to freely change the corresponding hole diameter. As with the universal sleeve, it can be used for through holes with a gradient (0 to 10 °).
    Length (mm)  210  Offset Angle (°)  Correspondence gradient: 0-10  Color  Ivory  Corresponding diameter (Φmm)  Φ80 or less 
    Rating:
    75%
    from S$4.39
    Min. 2 days
  7. Waterproof penetration sleeve
    MIRAI INDUSTRY Waterproof penetration sleeve
    A waterproof sleeve for attaching a tarpaulin to the inside of the outer wall. Cut the sleeve according to the wall thickness and use it. (Since it has a groove, just cut it with nippers.)
    Mounting Hole Diameter (Φmm)  75  Color  Beige 
    Rating:
    100%
    from S$7.29
    Min. 2 days
  8. Through sleeve (cut type)
    MIRAI INDUSTRY Through sleeve (cut type)
    Applicable wall thickness (mm)  100~200  Color  Beige 
    Rating:
    100%
    from S$2.99
    Min. 2 days
  9. Swivel sleeve
    FUSO-KASEI Swivel sleeve
    When used for a through hole with a slope (0 to 10 °), the brim is movable, so it fits perfectly on the wall surface and the finish inside the room is beautiful.
    Color  Ivory  Material  Polyethylene 
    Rating:
    75%
    from S$3.59
    Min. 2 days
  10. Slope penetration sleeve set
    MIRAI INDUSTRY Slope penetration sleeve set
    A through sleeve with a piping cap that can take a gradient of 5 ° regardless of the wall thickness (compatible wall thickness: 90 to 180 mm). Cut the sleeve according to the wall thickness and use it.
    Set Contents  Sleeve x 1 / Piping cap x 2  Color  Milky white 
    from S$14.99
    Min. 2 days
  11. Universal sleeve
    JEFCOM (DENSAN) Universal sleeve
    For holes up to Φ80, this one type is OK. You don't have to have inventory for each size. For holes with a slope of up to 10 °, the brim is movable so it fits perfectly on the wall. Sleeves that used to take up inventory space are also stored in layers. It does not take up space to carry.
    Offset Angle (°)  (Corresponding gradient) 0-10  Length (mm)  210  Corresponding diameter (Φmm)  80 or less  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    100%
    from S$5.89
    Min. 2 days
  12. Pipe sleeve
    MIRAI INDUSTRY Pipe sleeve
    * We do not deliver to private homes (detached houses / apartments). * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred. * Since it will be delivered by a large vehicle of 4 tons or more, we may ask the customer to pick up the ... Read More
    Dimension D (Φmm)  63.5  Mounting Hole Diameter (Φmm)  65  Color  Milky white 
    from S$1.89
    Min. 2 days
  13. Through sleeve
    INABA DENKO Through sleeve
    With a cut line that makes it easy to cut the sleeve. Since it has a scale, you can see the length to cut at a glance. (1 cm unit)
    Color  Ivory  Material  P.E. 
    from S$4.39
    Min. 2 days
  14. New penetration sleeve
    INABA DENKO New penetration sleeve
    It is not necessary to cut the through sleeve according to the wall thickness because the idea design allows the length to be changed from about 100 to 180 mm. Penetration sleeve
    Material  Polyethylene (PE) 
    from S$4.99
    Min. 2 days
  15. Pipe for piping hole
    Panasonic Pipe for piping hole
    The brim and pipe are integrated, providing excellent workability.
    Applicable core drill diameter (Φmm)  65  Color  Ivory  Suitable for  Wall thickness: up to 200mm  Dimension A (mm)  Φ60  Dimension B (mm)  Φ63  Dimension C (mm)  Φ78 
    from S$19.99
    Min. 7 days
  16. Penetrating sleeve with collar
    INABA DENKO Penetrating sleeve with collar
    It can be used for thick walls with a wall thickness of 250 mm or less (200 mm or less when using a gradient). Penetration sleeve with brim
    Core drill diameter  65mm  Outer Diameter (Φmm)  64.5  Trusco Part No.  761-3393  Material  PE+PP  Mass (g)  68  Inner Diameter (Φmm)  57 
    from S$4.49
    Min. 2 days
  17. Sleeve set
    JEFCOM (DENSAN) Sleeve set
    Adjustable length with a simple cut. Easy to install. Ultra-thin type. Can also be used as a hole blocker.
    RoHS directive (corresponding to 10 substances)  Correspondence  Color  Ivory 
    from S$8.19
    Min. 2 days
  18. NEW penetration sleeve set
    INABA DENKO NEW penetration sleeve set
    Trusco Part No.  761-4934  Specification  NFP-75+(NWC-75+NWM-C)×2 
    Rating:
    80%
    from S$21.99
    Min. 2 days
  19. Through sleeve (cut type)
    MIRAI INDUSTRY Through sleeve (cut type)
    Cut according to the wall thickness and use.
    Applicable wall thickness (mm)  100~200  Color  Beige 
    from S$3.89
    Min. 2 days
  20. Through sleeve
    MIRAI INDUSTRY Through sleeve
    Cut the sleeve according to the wall thickness and use it. With piping cap.
    Color  Milky white 
    from S$8.79
    Min. 2 days
  21. sleeve
    Panasonic sleeve
    Used to protect the wall penetration of coated copper tubes.
    Overall Length (mm)  200  Color  Ivory 
    from S$4.49
    Min. 7 days
  22. Waterproof ventilation sleeve (with extension socket)
    MIRAI INDUSTRY Waterproof ventilation sleeve (with extension socket)
    Material  Made of resin (beige)  Included Accessories  PYSB-100 × 1, Extension socket × 1 
    from S$14.99
    Min. 2 days
  23. Penetrating sleeve
    FUSO-KASEI Penetrating sleeve
    Sold separately for the main unit only. Adjustable by a simple cut with a cutter or the like. Easy to install. 250mm sleeve for thicker walls. It has excellent workability, so it can be used in a wide range of applications !!
    Length (mm)  250  Dimension (Φmm)  65  Color  Ivory 
    from S$2.79
    Min. 8 days
  24. Penetration sleeve Φ80
    FUSO-KASEI Penetration sleeve Φ80
    Sold as a set on the inside and outside air sides. Easily stores the intake and exhaust hoses of air conditioners with intake and exhaust functions. Easy processing (cutting) and improved work efficiency.
    Dimension C (mm)  200  Dimension B (mm)  76.4  Dimension A (mm)  80  Color  Ivory 
    from S$3.69
    Min. 8 days
  25. Waterproof ventilation sleeve set
    MIRAI INDUSTRY Waterproof ventilation sleeve set
    Included Accessories  With 2 piping caps  Material  Made of resin (beige) 
    from S$29.99
    Min. 5 days
  26. Spacer for waterproof penetration sleeve
    MIRAI INDUSTRY Spacer for waterproof penetration sleeve
    A spacer that gives a drainage gradient to the waterproof through sleeve.
    Color  Beige  Suitable for  GKPB-67  Material  Made of resin 
    from S$2.79
    Min. 4 days
  27. Drainer sleeve
    NICHIDO DENKO Drainer sleeve
    It is used to block the intrusion of groundwater from the buried electric wire. * Please use the demon stranded wire 13 / 2.0 for 60mm2 and 19 / 2.0 for 100mm2. * Do not allow the reinforcing bars or steel frames to come into contact with the drain body and the bare part of the ground wire. * 22 ... Read More
    from S$43.99
    Min. 7 days
  28. Sleeve set
    FUSO-KASEI Sleeve set
    Adjustable length with a simple cut. Easy to install. Ultra-thin type. Can also be used as a hole blocker.
    Color  Ivory 
    from S$6.79
    Min. 6 days
  29. Through sleeve Φ65
    FUSO-KASEI Through sleeve Φ65
    from S$1.99
    Min. 6 days
  30. Small window panel
    FUSO-KASEI Small window panel
    Please use when using a small ventilation window. Can be retrofitted. * Although it can be installed without making holes in the wall, please note that the windows cannot be opened or closed.
    Dimension B (mm)  110.5  Dimension C (mm)  150.5  Dimension A (mm)  98  Color  Ivory 
    from S$21.99
    Min. 6 days
  31. Dust clean
    FUSO-KASEI Dust clean
    Effective when working without holes in the wall. Minimal scattering of chips. Reduction of curing work time. Compatible with Φ60, Φ65, and Φ70 core drills.
    Color  Translucent 
    from S$32.99
    Min. 6 days
  32. Cooler cap
    Ito Denki Seisakusho Cooler cap
    Dimension D (mm)  Dimension C (mm)  50 
    from S$3.89
    Min. 7 days
  33. Prasan
    FUSO-KASEI Prasan
    Used when screws cannot be hit on sand walls, earthen walls, etc. Plastic vertical crosspiece. You can screw in any position without worrying about the pitch. Unnecessary parts can be easily cut when hanging. Can be screwed diagonally to the crosspiece.
    Maximum Load (kg)  15  Dimension A (mm)  22  Dimension C (mm)  400~600  Dimension B (mm)  54.5  Color  Ivory 
    from S$14.99
    Min. 6 days
  34. Cooler sleeve
    Ito Denki Seisakusho Cooler sleeve
    Color  Ivory 
    from S$3.99
    Min. 7 days
  35. Sleeve set
    Panasonic Sleeve set
    A sleeve set that can be adjusted and fixed in length simply by screwing it in without cutting it. Can handle a drainage gradient of about 5 ° in the through hole * Cut when using less than 130 mm.
    Adjustment range (mm)  130~185  Color  Ivory 
    Rating:
    60%
    Discontinued
  36. Waterproof penetration sleeve
    MIRAI INDUSTRY Waterproof penetration sleeve
    Color  Beige 
    Discontinued
  37. Through sleeve
    MIRAI INDUSTRY Through sleeve
    Color  Milky white 
    Discontinued
  38. Air conditioner piping accessory pack
    FUSO-KASEI Air conditioner piping accessory pack
    An economical and convenient set for one construction work that is combined in consideration of workability.
    Discontinued
  39. Sleeve 1
    MIRAI INDUSTRY Sleeve 1
    Specification  For wall (for filling 25mm)  Included Accessories  With 2 backup sleeps 
    Discontinued
  40. Plumbing parts set
    Panasonic Plumbing parts set
    Discontinued
View : Grid List
Filter

Items 1 - 40 of 49

Set Ascending Direction