All Category

Wall Hole Covers

View : Grid List
Filter

Items 1 - 40 of 48

Set Ascending Direction
  1. Hole blocking
    FUSO-KASEI Hole blocking
    It is possible to easily close the air conditioner hole and FF chimney hole when moving. Work is easy with the one-touch temporary fixing function. Construction by one person is also possible.
    Conform to  (Wall thickness) 50mm-250mm  Color  Ivory  Material  PP 
    Rating:
    87%
    from S$5.69
    Min. 2 days
  2. Hole cap AF
    INABA DENKO Hole cap AF
    * Caulk around the outer cap to prevent rainwater from entering from the outside.
    Applicable wall thickness (mm)  50~250  Applicable Hole Diameter (Φmm)  60~100  Material  PP  Color  White 
    Rating:
    95%
    from S$8.49
    Min. 2 days
  3. Wall cap
    INABA DENKO Wall cap
    Excellent workability due to the split shape design. Can be used in combination with FP / FPW. If you break off the claws for combination, it will become a screw hole. There is a cut line on the brim so that it can be attached to a pillar or near the ceiling. * Be sure to apply caulking treatment... Read More
    Color  Ivory  Material  PP 
    Rating:
    77%
    from S$2.69
    Min. 2 days
  4. Wall cap hole lid
    INABA DENKO Wall cap hole lid
    Wall cap A hole lid for WC. * Be sure to apply caulking treatment or putty filling to the joints, fittings, penetrations, etc. to make them waterproof.
    Material  EVA  Color  Ivory 
    from S$2.69
    Min. 2 days
  5. Piping cap
    MIRAI INDUSTRY Piping cap
    Rating:
    100%
    from S$7.89
    Min. 2 days
  6. Thin wall cap
    INABA DENKO Thin wall cap
    Compatible with the through sleeve FP series. * Be sure to apply caulking treatment or putty filling to the joints, mating parts, penetration parts, etc. to make them waterproof.
    Color  Ivory (silky white)  Material  PE 
    Rating:
    96%
    from S$1.09
    Min. 2 days
  7. Air conditioner cap AC
    INABA DENKO Air conditioner cap AC
    * Be sure to apply caulking treatment or putty filling to the joints, mating parts, penetration parts, etc. to make them waterproof. * Cannot be used for VU pipes.
    Material  ABS  Color  White 
    from S$7.69
    Min. 2 days
  8. Piping cap (made of stainless steel)
    MIRAI INDUSTRY Piping cap (made of stainless steel)
    Waterproof  IPX3 
    Rating:
    100%
    from S$10.99
    Min. 2 days
  9. Cap for Hanging Bolt
    INABA DENKO Cap for Hanging Bolt
    Cleanly covers the penetration part of all exposed screw bolts. Perfect fit, no gaps. With the claw structure arranged with steps, it can be installed on the ceiling surface with one touch without any gaps. Easy to install. Just pinch and slide. For ceiling penetration of hanging bolts. For ceili... Read More
    Material  PP  Dimension (mm)  Φ50×7 
    from S$24.99
    Min. 2 days
  10. Wall cap
    INABA DENKO Wall cap
    Excellent workability due to the split shape design. Can be attached to FP and FPW series. If you fold the claws, it will become a screw hole. A cut line is attached so that it can be installed near a pillar or ceiling. * Be sure to apply caulking treatment or putty filling to the joints, mating ... Read More
    Dimension A (mm)  117  Dimension C (mm)  62 (inner diameter)  Nominal Size  65  Dimension D (mm)  66.5 (outer diameter)  Dimension B (mm)  98  Material  PP  Color  White 
    Rating:
    100%
    from S$2.99
    Min. 2 days
  11. Blank cap
    Panasonic Blank cap
    When closing the through hole on the wall, use it by sandwiching it from the inside and outside of the wall. Since the colors are different, you can use them properly according to the color tone of the interior wall surface.
    Color  One side: Ivory, one side: White 
    from S$21.99
    Min. 2 days
  12. Fireproof cap NX
    INABA DENKO Fireproof cap NX
    The fireproof cap N series has been reborn! It corresponds to the semi-fireproof 45 minutes wall! Easy construction shortens construction time! Since the putty is attached to the inside of the metal fittings, the conventional putty packing work can be omitted! Just wrap the putty! For air conditi... Read More
    Rating:
    100%
    from S$49.99
    Min. 2 days
  13. Cooler cap [Quick type]
    NICHIDO DENKO Cooler cap [Quick type]
    You can open and close it by turning the lid 90 degrees. It is attached to the wall through hole of the air conditioner piping to prevent rain and wind from entering.
    Dimension L (mm)  45  Material  ASA 
    from S$4.19
    Min. 4 days
  14. Piping hole plugging
    FUSO-KASEI Piping hole plugging
    It is possible to close the air conditioner hole and FF chimney hole after moving. The one-touch temporary fixing function saves labor in installation work.
    Applicable wall thickness (mm)  50~250  Color  White 
    Rating:
    100%
    from S$6.79
    Min. 2 days
  15. Wall cap hole lid
    INABA DENKO Wall cap hole lid
    Can be attached to WC-60N, 65N, 75N.
    Dimension A (mm)  76  Material  EVA  Color  White 
    Rating:
    40%
    from S$2.69
    Min. 2 days
  16. Sealing plate
    JEFCOM (DENSAN) Sealing plate
    Easy to install. Used with AL-IKS-65.
    Outer Diameter (Φmm)  115 (head)  Thickness (mm)  Inner Diameter (Φmm)  57  Nominal Size  65  RoHS directive (corresponding to 10 substances)  Correspondence  Color  Ivory 
    from S$1.69
    Min. 2 days
  17. Piping hole cap
    Panasonic Piping hole cap
    A cap that attaches to a pipe set for piping holes.
    Color  Ivory  Material  Made of vinyl ethylene 
    from S$5.69
    Min. 7 days
  18. Piping cap
    JEFCOM (DENSAN) Piping cap
    Prevents foreign matter from flowing into the outdoor unit valve during relocation and transportation.
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$0.93
    Min. 4 days
  19. Vinyl cap [for cooler]
    NICHIDO DENKO Vinyl cap [for cooler]
    It is attached to the wall through hole of the air conditioner piping to prevent rain and wind from entering. * Please open the vinyl cap at the time of construction. * Type 150 has different colors.
    from S$5.29
    Min. 4 days
  20. NEW hole pig
    INABA DENKO NEW hole pig
    Mass (g)  16  Trusco Part No.  761-4977  Color  Ivory  Material  Polypropylene (PP) 
    from S$3.09
    Min. 2 days
  21. Bushing for piping hole
    Panasonic Bushing for piping hole
    Made of soft vinyl chloride that easily adheres to the wall. Please use it by attaching it to the pipe for piping holes.
    from S$6.99
    Min. 2 days
  22. Poly screw cap
    JEFCOM (DENSAN) Poly screw cap
    Prevents foreign matter from flowing into the piping during relocation and transportation. An electric screwdriver can be used. A Phillips screwdriver, a flat-blade screwdriver, a wrench, and various coins can be used.
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$0.69
    Min. 3 days
  23. Temporary hole blocking plate
    INABA DENKO Temporary hole blocking plate
    * This product is not waterproof. Please refer to the instruction manual at the time of construction. * When installing on SJ-77 and SE-77, be sure to strictly follow the instructions in the instruction manual.
    Dimension C (mm)  (17)  Wall Thickness (mm)  1.5  Dimension B (mm)  62  Dimension A (mm)  75  Color  Ivory  Material  PP 
    from S$1.89
    Min. 5 days
  24. New wall cap
    INABA DENKO New wall cap
    A wall cap exclusively for NFP. Wall cap
    Material  ABS resin 
    from S$3.39
    Min. 2 days
  25. Temporary hole blocking plate
    INABA DENKO Temporary hole blocking plate
    * This product is not waterproof. Please refer to the instruction manual at the time of construction.
    Dimension C (mm)  (18)  Wall Thickness (mm)  1.5  Color  Ivory  Material  PP 
    from S$1.59
    Min. 5 days
  26. Indoor exit cover
    JEFCOM (DENSAN) Indoor exit cover
    Ideal for piping covers in the gap between the indoor unit and the left and right walls when installed indoors. It is also effective as a piping cover when the outdoor unit is suspended from the ceiling.
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$18.99
    Min. 4 days
  27. Cracking cap
    JEFCOM (DENSAN) Cracking cap
    Split cap that can be retrofitted. Used with AL-IKS-65.
    Collar outer diameter (Φmm)  110  Inner Diameter (Φmm)  57.6  Thickness (mm)  Nominal Size  65  RoHS directive (corresponding to 10 substances)  Correspondence  Color  Ivory 
    from S$1.99
    Min. 4 days
  28. Split-type cap mini
    JEFCOM (DENSAN) Split-type cap mini
    Split cap that can be retrofitted. Used with AL-IKS-65.
    Thickness (mm)  3.5  Inner Diameter (Φmm)  57.5  Nominal Size  65  Collar outer diameter (Φmm)  85  RoHS directive (corresponding to 10 substances)  Correspondence  Color  Ivory 
    from S$1.69
    Min. 4 days
  29. Piping cap
    FUSO-KASEI Piping cap
    Prevents foreign matter from flowing into the outdoor unit valve during relocation and transportation.
    Color  Black 
    from S$48.99
    Min. 6 days
  30. Crack color cap mini
    FUSO-KASEI Crack color cap mini
    Can be used with BKS-65H. Split cap that can be retrofitted.
    Dimension C (mm)  24  Dimension B (mm)  3.5  Flange Thickness (mm)  3.5  Inner Diameter (Φmm)  58  Nominal Size  65  Dimension A (mm)  85  Collar outer diameter (Φmm)  85  Color  Ivory 
    from S$1.09
    Min. 7 days
  31. Fireproof cap apartment type
    INABA DENKO Fireproof cap apartment type
    It is a product with excellent aesthetics and fire resistance performance designed exclusively for fireproof measures in the fireproof section penetration of air conditioner piping in condominiums and other condominiums. For air conditioning piping * When working, please use work gloves, gloves, ... Read More
    from S$58.99
    Min. 6 days
  32. Crack color cap
    FUSO-KASEI Crack color cap
    Can be used with BKS-65H. Split cap that can be retrofitted.
    Dimension A (mm)  110  Collar outer diameter (Φmm)  110  Dimension C (mm)  23  Inner Diameter (Φmm)  58  Flange Thickness (mm)  Dimension B (mm)  Nominal Size  65  Color  Ivory 
    Rating:
    100%
    from S$1.19
    Min. 6 days
  33. Air conditioner cap
    FUSO-KASEI Air conditioner cap
    Overpass hole protection member before installing the air conditioner. Can be used with BKS-65H and BKS-65J.
    Dimension C (mm)  23  Nominal Size  65  Dimension A (mm)  60  Dimension B (mm)  90 
    from S$3.69
    Min. 6 days
  34. Poly screw cap
    FUSO-KASEI Poly screw cap
    An electric screwdriver can be used. A Phillips screwdriver, a flat-blade screwdriver, a wrench, and various coins can also be used. Prevents foreign matter from flowing into the piping during relocation panning.
    Color  Natural 
    from S$38.99
    Min. 6 days
  35. Cap for piping hole Φ70 with 2 soft PVC
    Panasonic Cap for piping hole Φ70 with 2 soft PVC
    Material  PVC  Applicable Pipes  Φ70 
    from S$6.79
    Min. 7 days
  36. Cap for piping hole Φ65 with 2 soft PVC
    Panasonic Cap for piping hole Φ65 with 2 soft PVC
    Material  PVC  Applicable Pipes  Φ65 
    from S$5.99
    Min. 7 days
  37. Sealing plate
    FUSO-KASEI Sealing plate
    Because it is a soft resin, it is soft and easy to process. Can be used with BKS-65H. Easy installation.
    Collar outer diameter (Φmm)  115  Dimension A (mm)  115  Dimension C (mm)  20  Dimension B (mm)  Flange Thickness (mm)  Inner Diameter (Φmm)  58  Nominal Size  65  Color  Ivory 
    from S$1.09
    Min. 6 days
  38. Decorative plate (for sleeve)
    Panasonic Decorative plate (for sleeve)
    A decorative plate for the wall surface that is attached to the end face of the sleeve.
    Dimension D (Φmm)  120 
    Rating:
    100%
    Discontinued
  39. Thin decorative plate (for sleeve)
    Panasonic Thin decorative plate (for sleeve)
    A decorative plate used to make a through hole on the back side of the air conditioner indoor unit. * For indoor use only.
    Dimension D (Φmm)  85  Color  Ivory 
    Rating:
    100%
    Discontinued
  40. Piping hole cap set
    Panasonic Piping hole cap set
    Used for hole lids (hole caps) during relocation or new construction.
    Pipe length (mm)  200  Color  Ivory 
    Rating:
    80%
    Discontinued
View : Grid List
Filter

Items 1 - 40 of 48

Set Ascending Direction