All Category

Pipe Saddles

A saddle is a part for fixing electrical wiring, PF pipes, etc. in a specific location. The saddle that installs exposed piping with screws is a convenient item that prevents the piping from shifting. There are various shapes such as a type that can be easily attached with a single screw, a type that can be fixed with a single screw, and a saddle that can be fixed firmly. In addition to the light and sturdy plastic type, there is also a stainless steel type that is difficult to corrode, so you should choose it according to the installation location. There are also string-like clips that can support non-circular types, so you can find the perfect type from a variety of items.
View : Grid List
Filter

40 Item(s)

Set Ascending Direction
  1. Single saddle for drain hose
    INABA DENKO Single saddle for drain hose
    It is very easy to install compared to conventional single saddles, etc. It has excellent weather resistance and is compact exclusively for ivory-colored drain hoses that do not spoil the aesthetics. A saddle for fixing the drain hose for air conditioner piping.
    Color  Ivory  Material  PP 
    Rating:
    89%
    from S$0.65
    Min. 2 days
  2. Single saddle (for air conditioning refrigerant piping)
    INABA DENKO Single saddle (for air conditioning refrigerant piping)
    A single saddle for refrigerant piping. Saddle for air conditioner refrigerant pipe. * Please use in an environment where the product surface temperature is within the range of -20 ° C to 60 ° C.
    Inner Diameter (Φmm)  39~48  Color  Ivory  Material  PE 
    Rating:
    85%
    from S$4.19
    Min. 2 days
  3. Big Tie
    INABA DENKO Big Tie
    * The binding diameter will change when used in combination with the separately sold accessory Big Tie Holder. * Big tie is a cable tie. It cannot be used when a load is applied to a big tie such as reverse suspension, vertical pull, or horizontal pull.
    Suitable Temperature (℃)  -20~60  Dimension H (mm)  10  Dimension t (mm)  2.5  Material  PE 
    Rating:
    80%
    from S$19.99
    Min. 2 days
  4. Half saddle
    INABA DENKO Half saddle
    For air conditioning refrigerant piping
    Trusco Part No.  771-2766  Color  Ivory  Material  PE  Effective inner diameter (mm)  Φ38~Φ50 
    from S$5.59
    Min. 2 days
  5. Piping fixing saddle
    INABA DENKO Piping fixing saddle
    Bundling pipes in a slim duct.
    Mass (g)  7.2  Trusco Part No.  761-5451  Color  Ivory  Material  PE (SL band), POM (SL saddle) 
    Rating:
    80%
    from S$0.68
    Min. 2 days
  6. VP tube holder
    INABA DENKO VP tube holder
    A support that allows the VP tube to be fastened with a single touch.
    Color  Ivory  Material  PP 
    from S$46.99
    Min. 2 days
  7. Refrigerant tube piece saddle
    MIRAI INDUSTRY Refrigerant tube piece saddle
    Since the piping can be temporarily held, it can be installed easily.
    Rating:
    100%
    from S$7.59
    Min. 2 days
  8. Free corner saddle
    INABA DENKO Free corner saddle
    Material  SUS304  Dimension C (mm) 
    Rating:
    80%
    from S$4.19
    Min. 2 days
  9. Free corner saddle
    INABA DENKO Free corner saddle
    Type  Free corner saddle  Material  SUS304 
    Rating:
    47%
    from S$5.69
    Min. 2 days
  10. VP tube holder
    INABA DENKO VP tube holder
    Material  Polypropylene (PP) 
    Rating:
    80%
    from S$5.29
    Min. 2 days
  11. Single saddle (for coated copper pipe)
    Panasonic Single saddle (for coated copper pipe)
    Effective inner diameter (mm)  Φ40~60 
    Rating:
    100%
    from S$1.19
    Min. 2 days
  12. Drain line holder
    INABA DENKO Drain line holder
    It can be attached to the drain line with one touch and does not require adhesive.
    Operating Temperature Range (℃)  -20~60  Color  Gray  Material  PP 
    Rating:
    60%
    from S$3.09
    Min. 2 days
  13. Suspension band (resin type)
    MIRAI INDUSTRY Suspension band (resin type)
    Used for hanging support of aluminum free ducts and ventilation pipes. It can be used by cutting at any position (length). Light and durable resin type (width 15 mm / 25 mm). It is a twirl pack specification that can be pulled out as much as you use. (It is a convenient box that can be rewound an... Read More
    Allowable static load (kN [kgf])  20[2]  Thickness (mm)  1.2  Length (m)  30 
    from S$67.99
    Min. 2 days
  14. Suspension band (iron)
    MIRAI INDUSTRY Suspension band (iron)
    Used for hanging support of aluminum free ducts and ventilation pipes. It can be used by cutting at any position (length). It is made of robust iron (width 25 mm).
    Length (m)  20  Material  Hot-dip galvanized steel sheet  Thickness (mm)  0.8  Width (mm)  25  Withstand Load N (kgf)  Up to / 784 (about 80) 
    from S$53.99
    Min. 2 days
  15. Piping support member
    INABA DENKO Piping support member
    Easy to open and close with the release lever. Piping support member.
    Material  Band: PA6, body bracket: stainless steel  Mass (g)  34  Trusco Part No.  836-4159  2018 Trusco page  7 0613 
    from S$2.49
    Min. 2 days
  16. Saddle band
    JEFCOM (DENSAN) Saddle band
    Adaptive binding diameter Φ40-Φ60. High weather resistance. The screw hole has a one-touch function that is temporarily fitted.
    RoHS directive (corresponding to 10 substances)  Correspondence  Color  Ivory  Set Contents  Saddle band: 10 pieces, screw: 10 pieces 
    from S$7.29
    Min. 2 days
  17. Full thread orthogonal bracket
    INABA DENKO Full thread orthogonal bracket
    The protruding part does not slip on the screw thread of the hanging bolt. All screw orthogonal metal fittings.
    Mass (g)  14  2018 Trusco page  7 0614  Trusco Part No.  836-4158  Material  Stainless steel 
    from S$2.49
    Min. 2 days
  18. Both saddles
    INABA DENKO Both saddles
    Material  PP (for indoor) 
    from S$0.35
    Min. 2 days
  19. Single saddle
    KANTO (Kanto Equipment Industry) Single saddle
    Storage capacity Coated copper pipe 2 minutes 4 minutes ・ Drain hose Φ16 ・ VVF cable Effective inner diameter Φ38 to Φ45
    Dimension C (mm)  20  Effective inner diameter (mm)  38~50  Dimension B (mm)  46  Dimension A (mm)  77  Color  Ivory  Material  PP 
    Rating:
    100%
    from S$49.99
    Min. 7 days
  20. Band saddle (saddle for suspension band)
    MIRAI INDUSTRY Band saddle (saddle for suspension band)
    Allowable static load (kN [kgf])  20[2]  Maximum Operating Temperature (℃)  60 
    from S$8.99
    Min. 5 days
  21. Refrigerant tube clip saddle (for wall surface)
    MIRAI INDUSTRY Refrigerant tube clip saddle (for wall surface)
    Used for mounting (supporting) refrigerant pipes (our pef tubes, etc.) on walls, etc. * Cannot be supported on the unscrewed part of the bolt.
    from S$39.99
    Min. 4 days
  22. Half saddle
    Panasonic Half saddle
    A saddle that can be wrapped around the circumference. With piping misalignment prevention mechanism. You can also use the one for No. 28 to bind two Nominals 14 and 16.
    from S$0.77
    Min. 7 days
  23. Piping fixing band
    Panasonic Piping fixing band
    Piping Fixes the piping when the decorative cover is mainly pulled sideways. It can also be used on the underside of the connection to prevent the drain hose connection from coming off during vertical pulling. * Be sure to use the piping cosmetic cover so that the weight of the piping is not appl... Read More
    from S$18.99
    Min. 7 days
  24. Half saddle
    FUSO-KASEI Half saddle
    The screw hole has a one-touch fitting type temporary fixing function.
    Bundle Diameter (Φmm)  40~50  Dimension C (mm)  48  Dimension B (mm)  52  Dimension A (mm)  80  Color  Ivory 
    from S$4.39
    Min. 6 days
  25. Saddle band
    FUSO-KASEI Saddle band
    The soft material makes it easy to cut. High weather resistance. Excellent durability and compatible binding diameter is Φ40 to Φ60. The screw hole has a one-touch function that is temporarily fitted.
    Dimension B (mm)  20  Dimension A (mm)  202  Color  Ivory 
    from S$5.89
    Min. 6 days
  26. Big Tie, Wide Pipe Tie
    INABA DENKO Big Tie, Wide Pipe Tie
    A wide type cable tie that does not damage the heat insulating material. It is firmly fixed with a wide 20 mm width size.
    from S$26.99
    Min. 2 days
  27. Drain Line Holder
    INABA DENKO Drain Line Holder
    The drain water discharged from the air conditioner flows smoothly to the drainage ditch without wetting the floor surface, preventing stains, dirt, and dust from adhering to the drain water and keeping the floor surface beautiful. Holder for drain line.
    Trusco Part No.  761-2915 
    from S$3.89
    Min. 3 days
  28. Half-supported fuzzy member
    Panasonic Half-supported fuzzy member
    from S$67.99
    Min. 7 days
  29. Single saddle (soft)
    KANTO (Kanto Equipment Industry) Single saddle (soft)
    Uses a soft material. It is soft and firmly supports the coated copper tube. With a built-in temporary fixing function, it is easier to fix. Sufficient storage capacity that can handle 2 minutes and 4 minutes of coated copper pipe. Like the KS-1, it uses a shape that sandwiches and stops the coat... Read More
    Dimension A (mm)  104.5  Dimension C (mm)  20  Effective inner diameter (mm)  38~50  Dimension B (mm)  43  Color  Ivory  Material  PE 
    from S$99.90
    Min. 7 days
  30. One-sided saddle (ventilated air conditioner compatible)
    KANTO (Kanto Equipment Industry) One-sided saddle (ventilated air conditioner compatible)
    Storage capacity Example 1) Coated copper pipe 2 minutes 4 minutes, drain hose Φ16, VVF cable, ventilation hose Example 2) Coated copper pipe 3 minutes 5 minutes, drain hose Φ16, VVF cable Effective inner diameter Φ47 to Φ70
    Dimension B (mm)  20  Dimension A (mm)  247  Effective inner diameter (mm)  47~70  Color  Ivory  Material  PE 
    from S$58.99
    Min. 7 days
  31. All-purpose saddle
    FUSO-KASEI All-purpose saddle
    Made of soft polyethylene, high strength (easy to cut with a cutter). One can handle from Φ60 to Φ10, from thick to thin. Can be used as both saddles and one saddle. Two pipes can be fixed at the same time.
    Dimension A (mm)  190  Dimension B (mm)  20  Color  Ivory 
    from S$4.69
    Min. 6 days
  32. Half Saddle Clamp
    MEC Half Saddle Clamp
    Inner Diameter (Φmm)  38~48  Color  Ivory 
    Rating:
    80%
    from S$3.59
    Min. 2 days
  33. Single Saddle
    INABA DENKO Single Saddle
    A single saddle for refrigerant piping. Saddle for air conditioner refrigerant pipe.
    Trusco Part No.  771-2758 
    from S$0.56
    Min. 3 days
  34. Half Saddle
    Osaka Spirit Half Saddle
    Inner Diameter (Φmm)  38~48  Color  Ivory 
    Rating:
    80%
    Discontinued
  35. Drain pipe accessory both saddles
    MIRAI INDUSTRY Drain pipe accessory both saddles
    Color  Milky white 
    Discontinued
  36. Single saddle (for coated copper pipe)
    Panasonic Single saddle (for coated copper pipe)
    Used for fixing coated copper pipes to the wall surface. * Covered copper pipe can be fixed for up to 2 or 4 minutes.
    Effective Diameter (Φmm)  (Inner diameter) 34-43 
    Discontinued
  37. Clip saddle
    MIRAI INDUSTRY Clip saddle
    Suitable Pipe  For ventilation pipe 100  Material  Made of resin 
    Discontinued
  38. Saddle band
    Panasonic Saddle band
    The screw hole is an inset type one-touch construction. By adopting a square hole, it is hard to twist when tightening screws and work is easy. * Covered copper pipe can be fixed for up to 2 or 4 minutes.
    Effective Diameter (Φmm)  (Inner diameter) 40-60  Color  Ivory 
    Rating:
    100%
    Discontinued
  39. VP tube holder
    INABA DENKO VP tube holder
    It is a support that can fasten the VP tube with one touch. By removing the adapter, you can choose from two wall mounting methods: anchoring (M6) and screwing (Φ4). * Do not hit hard during construction as it may impair the function of the product or damage it.
    Color  Ivory  Material  PP 
    Discontinued
  40. Combination coupling
    MIRAI INDUSTRY Combination coupling
    Specification  Clean line (GK-70M)  Color  Milky white 
    Discontinued
View : Grid List
Filter

40 Item(s)

Set Ascending Direction