All Category

Wall Entry Caps

View : Grid List
Filter

Items 1 - 40 of 95

Set Ascending Direction
  1. Wall Entry Cap
    INABA DENKO Wall Entry Cap
    With a brim that does not spoil the aesthetic even if the through hole is larger than the pipe size. It is a part used when taking out the pipe from the wall surface. * Be sure to apply caulking treatment or putty filling to the joints, fitting parts, penetration parts, wall grounding parts, scre... Read More
    Type  Wall corner 
    Rating:
    97%
    from S$9.89
    Min. 2 days
  2. Wall Entry Cap (for Retrofitting)
    INABA DENKO Wall Entry Cap (for Retrofitting)
    Type  Wall corner 
    Rating:
    92%
    from S$6.49
    Min. 2 days
  3. Wall Entry Cap
    INABA DENKO Wall Entry Cap
    Dimension F (mm)  15  Type  Wall corner 
    Rating:
    95%
    from S$6.79
    Min. 2 days
  4. Wall corner for air conditioner cap
    INABA DENKO Wall corner for air conditioner cap
    Since it covers the air conditioner cap, the construction is beautifully finished. It is a part used when taking out the pipe from the wall surface. * Be sure to apply caulking treatment or putty filling to the joints, fitting parts, penetration parts, wall grounding parts, screw holes, etc. to m... Read More
    Type  Wall corner 
    Rating:
    97%
    from S$12.99
    Min. 2 days
  5. Wall corner for air conditioner cap
    INABA DENKO Wall corner for air conditioner cap
    Type  Wall corner 
    Rating:
    90%
    from S$8.39
    Min. 2 days
  6. MD Wall Entry Cap for Air Conditioner Cap (for Indoor Use)
    INABA DENKO MD Wall Entry Cap for Air Conditioner Cap (for Indoor Use)
    Removal from the wall penetration in the room
    Dimension J (mm)  20  Operating Temperature Range (℃)  -20 to 60 (product surface temperature)  Type  Wall corner  Color  Neo white  Material  Rigid polyvinyl chloride resin  Dimension F (mm)  15 
    Rating:
    100%
    from S$9.69
    Min. 2 days
  7. Wall Entry Cap (for Retrofitting)
    INABA DENKO Wall Entry Cap (for Retrofitting)
    Due to the structure without the base and only the cover, it is easy to retrofit the existing piping and maintenance is possible. With a brim that does not spoil the aesthetic even if the through hole is larger than the pipe size. It is a part used when taking out the pipe from the wall surface. ... Read More
    Type  Wall corner 
    Rating:
    96%
    from S$9.89
    Min. 2 days
  8. Wall corner
    INABA DENKO Wall corner
    Type  Wall corner 
    Rating:
    100%
    from S$4.79
    Min. 2 days
  9. MD Wall Corner (for indoor use)
    INABA DENKO MD Wall Corner (for indoor use)
    Wall removal
    Operating Temperature Range (℃)  -20 to 60 (product surface temperature)  Type  Wall corner  Material  Rigid polyvinyl chloride resin  Color  Neo white 
    Rating:
    100%
    from S$11.99
    Min. 2 days
  10. Sliding wall corner (indoor use)
    INABA DENKO Sliding wall corner (indoor use)
    Removal from wall penetrations such as beams and wall creases
    Dimension C (mm)  141  Operating Temperature Range (℃)  -20 to 60 (product surface temperature)  Type  Wall corner  Color  Neo white  Material  Rigid polyvinyl chloride resin 
    Rating:
    100%
    from S$13.99
    Min. 2 days
  11. Wall corner for ventilation air conditioner
    INABA DENKO Wall corner for ventilation air conditioner
    This is the conventional SWK-77-66 without the SD-66 adapter. When using SD-66, use the separately sold different diameter adapter SDI-77-66. The shape of the ventilation grid has been changed from the conventional product to make it easier to perform processing such as cutting. A wall corner use... Read More
    Dimension B (mm)  116  Dimension C (mm)  127  Dimension A (mm)  205  Dimension D (mm)  67  Material  PVC + ABS (lattice)  Type  Wall corner 
    Rating:
    87%
    from S$14.99
    Min. 2 days
  12. Wall corner
    MEC Wall corner
    With a clean design, it has excellent durability and weather resistance, and promises a beautiful finish that does not spoil the appearance of the building. Freely corners and protrusions. Protects important outdoor piping and wiring from rain, wind and dust.
    Color  Ivory  Material  PVC  Type  Wall corner 
    Rating:
    100%
    from S$5.59
    Min. 2 days
  13. Wall corner for ventilation air conditioner
    INABA DENKO Wall corner for ventilation air conditioner
    Dimension G (mm)  104  Dimension A (mm)  112.5  Dimension D (mm)  127  Dimension E (mm)  15  Dimension J (mm)  153.5  Dimension B (mm)  188  Dimension I (mm)  27.5  Dimension F (mm)  60  Dimension K (mm)  62.5  Dimension C (mm)  74.5  Dimension H (mm)  82.5  Material  PVC + ABS (lattice)  Type  Wall corner 
    Rating:
    100%
    from S$9.79
    Min. 2 days
  14. Wall corner air conditioner cap For ventilation air conditioner
    INABA DENKO Wall corner air conditioner cap For ventilation air conditioner
    Can be retrofitted. The exhaust cap rotates 360 °.
    Color  Ivory  Material  PVC + ABS (lattice)  Type  Wall corner 
    from S$10.99
    Min. 2 days
  15. Retrofit wall
    MEC Retrofit wall
    With a clean design, it has excellent durability and weather resistance, and promises a beautiful finish that does not spoil the appearance of the building. Freely corners and protrusions. Protects important outdoor piping and wiring from rain, wind and dust.
    Material  ASA  Color  Ivory  Type  Wall corner 
    Rating:
    87%
    from S$4.69
    Min. 2 days
  16. Wall removal cover
    Panasonic Wall removal cover
    A decorative cover used for the part where the coated copper tube is pulled out from the wall. It is a standard type with a refreshing form.
    Type  Wall removal cover 
    Rating:
    90%
    from S$10.99
    Min. 6 days
  17. Wall corner air conditioner cap For ventilation air conditioner
    INABA DENKO Wall corner air conditioner cap For ventilation air conditioner
    The mounting direction of the exhaust cap can be freely changed 360 ° so that the exhaust direction is on the bottom. The touch is changed every 45 ° so that you can easily understand the angle as a guide, and when you turn it around, you will feel a click. Since it covers the air conditioner cap... Read More
    Material  PVC + ABS (lattice) 
    Rating:
    100%
    from S$16.99
    Min. 2 days
  18. Wall cover
    MIRAI INDUSTRY Wall cover
    Used for pulling out from the wall of the refrigerant pipe.
    Type  Wall cover 
    Rating:
    100%
    from S$10.99
    Min. 2 days
  19. Wall removal cover P type
    Panasonic Wall removal cover P type
    A decorative cover used for the part where the coated copper tube is pulled out from the wall. The cover has a flange, so you can cover from above without removing the existing decorative plate. Also, it can be closed cleanly even with a large opening hole.
    Type  Wall removal cover 
    from S$9.29
    Min. 5 days
  20. Retrofit wall
    MEC Retrofit wall
    Dimension C (mm)  110  Dimension D (mm)  215  Dimension B (mm)  63  Dimension A (mm)  80  Dimension E (mm)  80  Material  ASA  Color  Ivory  Type  Wall corner 
    Rating:
    80%
    from S$6.99
    Min. 2 days
  21. For wall corner air conditioner cap
    INABA DENKO For wall corner air conditioner cap
    Dimension F (mm)  133  Dimension C (mm)  161  Dimension I (mm)  173.5  Dimension D (mm)  203  Dimension H (mm)  24.5  Dimension E (mm)  35  Dimension B (mm)  73  Dimension G (mm)  88  Dimension A (mm)  94  Type  Wall corner 
    from S$11.99
    Min. 2 days
  22. Wall entry cover (for free joint)
    Panasonic Wall entry cover (for free joint)
    A decorative cover when a free joint cut at the bellows is used for the part where the coated copper tube is pulled out from the wall surface. * The bellows part of the free joint L cannot be connected.
    Type  Wall removal cover 
    from S$8.49
    Min. 5 days
  23. Wall take-out cover (for air conditioner with dust & ventilation function)
    Panasonic Wall take-out cover (for air conditioner with dust & ventilation function)
    A decorative cover used for the part where the coated copper tube is pulled out from the wall surface. It is compatible with air conditioners with ventilation function, and the weather cap part can be adjusted at a pitch of 45 ° and is a fitting type that does not require screws. You can cover th... Read More
    Core drill diameter  (Recommended) Φ80mm or less  Dimension B (mm)  108  Dimension C (mm)  126.2  Type  Wall removal cover  Dimension F (mm)  95.2 
    Rating:
    100%
    from S$13.99
    Min. 7 days
  24. Wall cover
    MIRAI INDUSTRY Wall cover
    Used for pulling out from the wall of the refrigerant pipe. It can be installed with the piping cap (GHC-60 / 67) attached.
    Type  Wall cover 
    from S$6.99
    Min. 5 days
  25. Wall cover E
    MIRAI INDUSTRY Wall cover E
    Used for pulling out from the wall of the refrigerant pipe.
    Type  Wall cover 
    Rating:
    100%
    from S$6.99
    Min. 5 days
  26. Wall cover (mini type)
    MIRAI INDUSTRY Wall cover (mini type)
    Used for the refrigerant pipe outlet from the wall. In addition to being used on the outdoor side, it can also be used for makeup when the refrigerant pipe is exposed on the indoor side.
    Standard  70 type  Type  Duct 
    from S$8.79
    Min. 4 days
  27. Corner cover
    Panasonic Corner cover
    It is used when removing the duct from the ceiling or wall surface or when lowering it to the floor. It can be used indoors as well as outdoors.
    Type  Corner cover  Dimension C (mm)  72 
    from S$11.99
    Min. 7 days
  28. Outlet cover
    JEFCOM (DENSAN) Outlet cover
    There is no back side and it is easy to retrofit. Loose design that allows a large pipe take-out angle.
    from S$6.69
    Min. 4 days
  29. Indoor exit cover
    FUSO-KASEI Indoor exit cover
    Ideal as a wiring cover for the gap between the indoor unit and the left and right walls when installing the indoor unit of the room air conditioner. It is also effective as a wiring cover when the outdoor unit is suspended from the ceiling.
    Color  Ivory  Type  Wall / ceiling penetration 
    from S$7.89
    Min. 6 days
  30. Wall corner
    MEC Wall corner
    Dimension C (mm)  110  Dimension D (mm)  215  Dimension B (mm)  63  Dimension A (mm)  80  Dimension E (mm)  80  Material  ASA  Color  Ivory  Type  Wall corner 
    from S$7.69
    Min. 2 days
  31. Wall removal cover P type (for air conditioner with exhaust & ventilation function)
    Panasonic Wall removal cover P type (for air conditioner with exhaust & ventilation function)
    A decorative cover used for the part where the coated copper tube is pulled out from the wall surface. It is compatible with air conditioners with ventilation function, and the weather cap part can be adjusted at a pitch of 15 ° and fixed with screws. The cover has a flange, so you can cover from... Read More
    Dimension C (mm)  126  Dimension B (mm)  146  Type  Wall removal cover 
    from S$15.99
    Min. 6 days
  32. end cap
    JEFCOM (DENSAN) end cap
    There is no back side and it is easy to retrofit. Loose design that allows a large pipe take-out angle.
    from S$4.69
    Min. 4 days
  33. Corner cover P type (R series)
    Panasonic Corner cover P type (R series)
    It is used when the through hole is located a little away from the corner. By integrating the functions of the wall surface take-out cover P type and the internal elbow, the number of construction materials is reduced and the finish is refreshing. You can cover from above without removing the exi... Read More
    Type  Terminal cover  Color  White 
    from S$21.99
    Min. 2 days
  34. Exit makeup cover  For pre-attachment
    KANTO (Kanto Equipment Industry) Exit makeup cover For pre-attachment
    Type  Wall corner  Material  AES 
    from S$58.99
    Min. 7 days
  35. Exit cosmetic cover For retrofit For apartment
    KANTO (Kanto Equipment Industry) Exit cosmetic cover For retrofit For apartment
    Type  Wall corner  Material  AES 
    from S$67.99
    Min. 7 days
  36. Corner cover P indoor 80 type white
    Panasonic Corner cover P indoor 80 type white
    Type  Wall corner 
    from S$15.99
    Min. 7 days
  37. Wall cover
    OK Equipment Wall cover
    Used for mounting from the wall.
    Operating Temperature Range (℃)  -20~60  Material  ASA resin  Included Accessories  Mounting screws (SUS Φ3.5 × 23) × 2  Mounting  Wall  Type  Wall cover 
    from S$58.99
    Min. 7 days
  38. Wall cover (for air conditioner with cleaning function)
    MIRAI INDUSTRY Wall cover (for air conditioner with cleaning function)
    Used for pulling out from the wall of the refrigerant pipe. The dust exhaust port of an air conditioner with a cleaning function can be stored inside.
    Type  Wall cover 
    from S$15.99
    Min. 5 days
  39. Wall removal cover P type (R series)
    Panasonic Wall removal cover P type (R series)
    It is used for the part that pulls the coated copper tube into the wall. You can cover from above without removing the existing decorative plate.
    Type  Wall removal cover  Color  White 
    from S$18.99
    Min. 7 days
  40. Wall take-up cover P type large (for air conditioner with dust removal and ventilation function)
    Panasonic Wall take-up cover P type large (for air conditioner with dust removal and ventilation function)
    A decorative cover used for the part where the coated copper tube is pulled out from the wall surface. It is compatible with air conditioners with ventilation function, and the weather cap part can be adjusted at a pitch of 45 ° and is a fitting type that does not require screws. The cover has a ... Read More
    Core drill diameter  (Recommended) Φ85mm or less  Dimension C (mm)  126.2  Dimension B (mm)  170  Dimension A (mm)  250.5  Dimension E (mm)  72  Type  Wall removal cover  Dimension D (mm)  89  Dimension F (mm)  94 
    from S$21.99
    Min. 7 days
View : Grid List
Filter

Items 1 - 40 of 95

Set Ascending Direction