All Category

Couplings

View : Grid List
Filter

Items 1 - 40 of 75

Set Ascending Direction
  1. Slim joint
    INABA DENKO Slim joint
    Dimension D (mm)  15  Type  Slim joint 
    Rating:
    88%
    from S$2.49
    Min. 2 days
  2. Slim Joint Coupling
    INABA DENKO Slim Joint Coupling
    A straight joint that connects and extends a duct (SD).
    Type  Slim joint 
    Rating:
    100%
    from S$2.99
    Min. 2 days
  3. MD Joint (for Indoor Use)
    INABA DENKO MD Joint (for Indoor Use)
    Straight joint
    Operating Temperature Range (℃)  -20 to 60 (product surface temperature)  Color  Neo white  Material  Rigid polyvinyl chloride resin  Type  Straight joint 
    Rating:
    100%
    from S$4.39
    Min. 2 days
  4. Free corner joint
    INABA DENKO Free corner joint
    * Be sure to use in combination with SFS. * Please use by fitting the bellows part of the free corner into 2 pitches (2 mountains).
    Type  Free corner joint 
    from S$2.49
    Min. 2 days
  5. Joint saddle
    Panasonic Joint saddle
    It is used to connect the clean duct body and the free joint L. It can also be used as a saddle for supporting and fixing the body. * Cannot be used for free joints.
    Dimension A (mm)  56  Type  Joint saddle 
    Rating:
    100%
    from S$3.39
    Min. 4 days
  6. MD Free Corner Joint (for Indoor Use)
    INABA DENKO MD Free Corner Joint (for Indoor Use)
    Fittings for MF-85
    Dimension F (mm)  82  Dimension D (mm)  30  Operating Temperature Range (℃)  -20 to 60 (product surface temperature)  Type  Free corner joint  Dimension C (mm)  45  Color  Neo white  Material  Rigid polyvinyl chloride resin  Dimension A (mm)  90  Dimension E (mm)  97  Dimension B (mm)  75 
    from S$6.99
    Min. 2 days
  7. Straight joint (for free joint)
    Panasonic Straight joint (for free joint)
    It is used for the part that connects the clean duct body and the free joint cut at the bellows part. * There is no cover set screw. * Use straight joints for 100 and 140 types. * The bellows part of the free joint L cannot be connected.
    Dimension A (mm)  60  Type  Straight joint 
    from S$3.29
    Min. 7 days
  8. Step joint
    INABA DENKO Step joint
    For over the curtain plate (step 50 mm or more)
    Type  Step joint 
    from S$12.99
    Min. 2 days
  9. Step joint
    INABA DENKO Step joint
    Dimension C (mm)  145  Dimension E (mm)  25  Dimension F (mm)  50  Dimension D (mm)  80  Type  Step joint 
    Rating:
    100%
    from S$8.69
    Min. 2 days
  10. Joint
    MEC Joint
    With a clean design, it has excellent durability and weather resistance, and promises a beautiful finish that does not spoil the appearance of the building. Freely corners and protrusions. Protects important outdoor piping and wiring from rain, wind and dust.
    Material  ASA  Color  Ivory  Type  Straight joint 
    Rating:
    73%
    from S$2.19
    Min. 2 days
  11. Straight joint
    Panasonic Straight joint
    It is used for straight line connection between the refreshing duct bodies. * 60 and 80 types do not have cover set screws. * The 100-inch and 140-inch cover set screws are two-stop.
    Type  Straight joint 
    Rating:
    100%
    from S$3.69
    Min. 5 days
  12. Straight joint N
    Panasonic Straight joint N
    It is used for straight connection between the refreshing duct body and the free joint. Screw fixing (base cover) type. * Cannot be used for free joint L.
    Dimension A (mm)  60  Type  Straight joint 
    Rating:
    90%
    from S$3.39
    Min. 6 days
  13. Different diameter joint
    INABA DENKO Different diameter joint
    Different diameter ducts of LD-70 and LD-90 can be jointed.
    Type  Different diameter joint 
    from S$7.69
    Min. 2 days
  14. PD joint
    INABA DENKO PD joint
    Straight joint
    Dimension D (mm)  32  Dimension C (mm)  80  Color  Ivory  Type  Straight joint 
    from S$13.99
    Min. 2 days
  15. Socket joint
    MIRAI INDUSTRY Socket joint
    Used for pulling out from the wall of the refrigerant pipe.
    Type  Fitting 
    Rating:
    80%
    from S$5.29
    Min. 4 days
  16. Branch joint
    INABA DENKO Branch joint
    Dimension C (mm)  140  Dimension B (mm)  73  Dimension A (mm)  94  Type  For wall removal 
    from S$9.29
    Min. 6 days
  17. Joint
    MEC Joint
    Dimension B (mm)  63  Dimension C (mm)  63  Dimension A (mm)  75  Material  ASA  Color  Ivory  Type  Straight joint 
    from S$2.69
    Min. 2 days
  18. Profile adapter
    INABA DENKO Profile adapter
    It is a part that connects SD-66 and the wall corner for 77 (excluding SWX-77L).
    Type  For wall corner size down 
    from S$1.69
    Min. 2 days
  19. PD fixed joint
    INABA DENKO PD fixed joint
    Duct mounting joint to support bracket
    Dimension D (mm)  170  Dimension E (mm)  68  Type  Fixed joint  Color  Ivory 
    from S$29.99
    Min. 8 days
  20. Straight pipe fitting (socket)
    KANTO (Kanto Equipment Industry) Straight pipe fitting (socket)
    Type  Fitting  Material  AES 
    from S$26.99
    Min. 7 days
  21. Joint
    OK Equipment Joint
    It is used for connection by cutting the duct body and flexible duct.
    Operating Temperature Range (℃)  -20~60  Material  ASA resin  Type  Fitting  Included Accessories  Mounting screws (SUS Φ3.5 × 23) × 2  Mounting  Wall 
    from S$27.99
    Min. 7 days
  22. Different diameter joint
    Panasonic Different diameter joint
    It is used for linear connection between refreshing duct bodies of different sizes. * 80 type-60 type does not have a cover set screw. * 100 type-60 type, 100 type-80 type, 140 type-100 type cover set screws are 4 screws.
    Type  Different diameter joint 
    from S$9.69
    Min. 7 days
  23. Branch joint
    INABA DENKO Branch joint
    Dimension A (mm)  109  Dimension C (mm)  148  Dimension D (mm)  70  Dimension B (mm)  75  Dimension E (mm)  88  Type  Branch joint  Compatible Piping  PC-2320 (6.35 x 9.52) x 2 sets 
    from S$15.99
    Min. 6 days
  24. Straight joint (R series)
    Panasonic Straight joint (R series)
    It is used when connecting the main bodies of Sukreduct and free joints.
    Type  Straight joint  Color  White 
    from S$6.19
    Min. 7 days
  25. Deformed joint
    INABA DENKO Deformed joint
    Type  Fitting 
    from S$5.39
    Min. 6 days
  26. 3D flexible joint
    Panasonic 3D flexible joint
    This is a rotary connection joint when using a connection cover set or free joint between different wall surfaces. Since the connection part rotates freely, there is no twisting of the free joint part and the variation of construction is greatly expanded.
    Dimension A (mm)  107.8  Type  Flexible joint 
    from S$11.99
    Min. 7 days
  27. Different diameter joint
    INABA DENKO Different diameter joint
    For wall removal
    Type  Different diameter joint 
    from S$15.99
    Min. 2 days
  28. Resin clip
    NEGUROSU DENKO Resin clip
    * When removing the resin clip, pinch the tip of the resin clip with pliers from the opposite side. In addition, please use a new resin clip instead of reusing the resin clip once removed.
    Material  6 nylon  Color  Black  Type  Fitting 
    from S$67.99
    Min. 6 days
  29. Step elbow type 80
    Panasonic Step elbow type 80
    Type  Elbow 
    from S$14.99
    Min. 7 days
  30. Twist joint (R series)
    Panasonic Twist joint (R series)
    It is used when bending a coated copper tube in the direction of twisting 90 ° vertically and horizontally. By integrating the functions of the flat elbow and the internal elbow, the number of construction materials is reduced and the finish is refreshing.
    Type  Twist joint  Color  White 
    from S$26.99
    Min. 7 days
  31. SP socket
    KANTO (Kanto Equipment Industry) SP socket
    Dimension D (mm)  30.5  Dimension C (mm)  61  Dimension B (mm)  72.5  Type  Fitting  Dimension A (mm)  87  Material  AES  Color  White (SP) 
    from S$56.99
    Min. 7 days
  32. Connection for cutting part
    NEGUROSU DENKO Connection for cutting part
    * If the caulking nut of the straight rack is cut off, make a Φ10 hole in the cover and a Φ8 hole in the upper surface of the main girder, attach the clip nut to the main girder, and then fix the cover with bolts. * Be sure to tighten the fixing bolts. The main body may fall off due to strong win... Read More
    from S$44.99
    Min. 6 days
  33. Step slope
    MIRAI INDUSTRY Step slope
    A slope for overcoming Mikiri and drainers on the outer wall floor. It can be installed in a straight line without processing the duct. The connecting socket can also be mounted on the slope. There is no gap under the duct and insects cannot nest.
    from S$5.89
    Min. 4 days
  34. Crossover fitting
    INABA DENKO Crossover fitting
    It is used for the pipe overcoming part. * Cannot be used for hot water supply.
    Type  Fitting 
    from S$21.99
    Min. 6 days
  35. Refrigerant tube rack
    NEGUROSU DENKO Refrigerant tube rack
    * Be sure to tighten the blind plate bolts (hexagonal M6 x 20). The blind plate may fall off due to strong winds. The tightening torque is 7N ・ m [71kgf ・ cm]. * Cannot be attached to the rack cut part. Please provide the cut part in another part.
    Compatible rack  RC / LC type  Type  Support bracket 
    from S$159.90
    Min. 6 days
  36. Stepped joint
    OK Equipment Stepped joint
    It is used when climbing over a step of 50 mm or less.
    Operating Temperature Range (℃)  -20~60  Material  ASA resin  Type  Fitting  Included Accessories  Mounting screws (SUS Φ3.5 x 23) x 4  Mounting  Wall 
    from S$119.90
    Min. 7 days
  37. PD variant adapter
    INABA DENKO PD variant adapter
    Type  Fitting  Color  Ivory 
    from S$15.99
    Min. 6 days
  38. Joint for branch
    Panasonic Joint for branch
    It is a connection member only for the main body base used when taking out the coated copper tube into the room from the middle of the clean duct main body.
    Dimension B (mm)  100  Type  Joint for branch 
    from S$14.99
    Min. 7 days
  39. Step elbow type 60
    Panasonic Step elbow type 60
    Type  Elbow 
    from S$12.99
    Min. 7 days
  40. Different diameter branch joint
    Panasonic Different diameter branch joint
    It is used when taking out one system of piping from the middle (straight line connection part) of two systems of piping (100 type). Since the 60/80/100 type joints with different diameters are integrated, the finish is neat without using two parts. * Cut the 80/100 type with a metal saw.
    Dimension B (mm)  109  Dimension A (mm)  235  Dimension E (mm)  61  Dimension G (mm)  72  Dimension D (mm)  73  Dimension C (mm)  77  Dimension F (mm)  89  Type  Type 60 ・ 80 ・ 100 
    from S$22.99
    Min. 7 days
View : Grid List
Filter

Items 1 - 40 of 75

Set Ascending Direction