All Category

Reducer End Caps

View : Grid List
Filter

24 Item(s)

Set Ascending Direction
  1. Terminal Cap
    INABA DENKO Terminal Cap
    Dimension F (mm)  15  Dimension D (mm)  30  Dimension C (mm)  53  Dimension E (mm)  60  Dimension B (mm)  62  Dimension A (mm)  74.5  Type  Terminal cover 
    Rating:
    96%
    from S$4.19
    Min. 2 days
  2. Terminal Cap
    INABA DENKO Terminal Cap
    It is divided into upper and lower parts, and can be installed even after the piping is connected to the device. Unlike conventional products, it is compatible with most room air conditioner piping without cutting the mouth. A chevron shape that makes it easy to take out the drain hose. A cover f... Read More
    Dimension B (mm)  43  Dimension C (mm)  45  Dimension A (mm)  53  Suitable Pipe Diameter (Φmm)  6.35×9.52~9.52×15.88  Dimension E (mm)  67  Dimension D (mm)  82  Type  Terminal cover 
    Rating:
    100%
    from S$4.49
    Min. 2 days
  3. Reducer End Cap
    INABA DENKO Reducer End Cap
    Type  Terminal cover 
    Rating:
    93%
    from S$4.69
    Min. 2 days
  4. Terminal cover
    INABA DENKO Terminal cover
    Dimension F (mm)  15  Dimension E (mm)  50  Dimension D (mm)  57  Dimension B (mm)  73  Dimension C (mm)  74  Dimension A (mm)  94  Type  Terminal cover 
    Rating:
    100%
    from S$6.19
    Min. 2 days
  5. End
    Panasonic End
    It is used at the end of the clean duct body to prevent the cover from slipping. * For the end terminal, cut the cutting groove with a metal saw according to the size of the pipe.
    Type  End 
    Rating:
    100%
    from S$6.49
    Min. 5 days
  6. Terminal cover
    MEC Terminal cover
    With a clean design, it has excellent durability and weather resistance, and promises a beautiful finish that does not spoil the appearance of the building. Freely corners and protrusions. Protects important outdoor piping and wiring from rain, wind and dust.
    Material  ASA  Color  Ivory  Type  Terminal cover 
    Rating:
    76%
    from S$3.59
    Min. 2 days
  7. End N
    Panasonic End N
    It is used at the end of the clean duct body to prevent the cover from slipping. Since the end terminal has a wide mouth, coated copper pipes, drain hoses, internal and external connection lines, etc. can be pulled out without cutting metal saws.
    Type  End 
    Rating:
    100%
    from S$6.99
    Min. 5 days
  8. Connection cover set
    Panasonic Connection cover set
    A flexible cover set that makes up the piping to the outdoor unit connection. * Cut off the drain outlet of the connection joint with nippers. * Make sure that the connection joint is securely fitted to the outdoor unit connection. * Make sure that the connection joint part is fitted to the free ... Read More
    Type  Terminal cover 
    from S$26.99
    Min. 7 days
  9. PD terminal cover
    INABA DENKO PD terminal cover
    For device connection
    Dimension E (mm)  80  Color  Ivory  Type  Terminal cover 
    from S$22.99
    Min. 6 days
  10. end cap
    FUSO-KASEI end cap
    There is no back, and it is integrated and easy to retrofit. Loose design that allows a large pipe take-out angle.
    Type  Terminal cover 
    from S$3.69
    Min. 6 days
  11. SP end cover (terminal cover) general type
    KANTO (Kanto Equipment Industry) SP end cover (terminal cover) general type
    Dimension F (mm)  11.5  Dimension C (mm)  43.5  Dimension B (mm)  72.5  Dimension E (mm)  78.5  Type  Wall / ceiling penetration  Dimension A (mm)  87  Dimension D (mm)  93  Material  AES  Color  White (SP) 
    from S$56.99
    Min. 7 days
  12. SP end cover (terminal cover) fit type
    KANTO (Kanto Equipment Industry) SP end cover (terminal cover) fit type
    Dimension G (mm)  22  Dimension E (mm)  42.5  Dimension B (mm)  72.5  Dimension D (mm)  77.5  Type  Wall / ceiling penetration  Dimension A (mm)  87  Dimension F (mm)  9.5  Dimension C (mm)  97  Material  AES  Color  White (SP) 
    from S$76.99
    Min. 7 days
  13. end cap
    OK Equipment end cap
    Cleanly organize the terminals of the duct.
    Operating Temperature Range (℃)  -20~60  Material  ASA resin  Included Accessories  Mounting screws (SUS Φ3.5 × 23) × 2  Type  Terminal cover  Mounting  Wall 
    from S$87.99
    Min. 5 days
  14. end cap
    NEGUROSU DENKO end cap
    * Be sure to tighten the fixing bolts. The main body may fall off due to strong winds. Appropriate tightening torque is 19.61N ・ m [200kgf ・ cm]
    Type  Terminal cover 
    from S$21.99
    Min. 6 days
  15. Terminal cover
    KANTO (Kanto Equipment Industry) Terminal cover
    Type  Terminal cover  Material  AES 
    from S$36.99
    Min. 7 days
  16. Terminal cover
    OK Equipment Terminal cover
    Hide the gap between the air conditioner indoor unit and the duct.
    Operating Temperature Range (℃)  -20~60  Material  ASA resin  Installation Location  Indoor use  Type  Terminal cover  Mounting  Wall 
    from S$84.99
    Min. 7 days
  17. Refrigerant tube rack End cap
    NEGUROSU DENKO Refrigerant tube rack End cap
    * Be sure to tighten the fixing bolts. The main body may fall off due to strong winds. The tightening torque is 19.61N ・ m [200kgf ・ cm].
    Dimension W (mm)  150  Compatible rack  RC type  Type  Support bracket 
    from S$18.99
    Min. 19 days
  18. end cap
    OK Equipment end cap
    Cleanly organize the terminals of the duct.
    Operating Temperature Range (℃)  -20~60  Material  ASA resin  Included Accessories  Mounting screws (SUS Φ3.5 × 23) × 2  Type  Terminal cover  Mounting  Wall 
    from S$36.99
    Min. 7 days
  19. PD terminal cover
    INABA DENKO PD terminal cover
    For device connection
    Dimension B (mm)  150  Dimension A (mm)  154  Dimension D (mm)  60  Dimension C (mm)  94  Dimension E (mm)  96  Color  Ivory  Type  Terminal cover 
    from S$27.99
    Min. 6 days
  20. Terminal cover
    MEC Terminal cover
    Dimension E (mm)  30  Dimension A (mm)  45  Dimension D (mm)  53  Dimension C (mm)  67  Dimension B (mm)  95  Material  ASA  Color  Ivory  Type  Terminal cover 
    Rating:
    100%
    Discontinued
  21. Flare cover
    MIRAI INDUSTRY Flare cover
    Discontinued
  22. UD terminal cover
    INABA DENKO UD terminal cover
    Terminal processing
    Color  Ivory  Material  Rigid polyvinyl chloride resin  Type  Terminal cover 
    Discontinued
View : Grid List
Filter

24 Item(s)

Set Ascending Direction