All Category

Other Duct Parts

View : Grid List
Filter

Items 1 - 40 of 46

Set Ascending Direction
  1. Pipe holder
    INABA DENKO Pipe holder
    Material  POM  Type  Support bracket 
    Rating:
    84%
    from S$6.19
    Min. 2 days
  2. Slim Duct MD End Cover (for Indoor Use)
    INABA DENKO Slim Duct MD End Cover (for Indoor Use)
    Dimension A (mm)  24.5  Type  Terminal cover  Material  (Main body) PVC, (Hub) Synthetic rubber 
    Rating:
    80%
    from S$6.99
    Min. 2 days
  3. Band type pipe holder
    INABA DENKO Band type pipe holder
    Material  PA66  Type  Support bracket 
    Rating:
    67%
    from S$9.69
    Min. 2 days
  4. Pipe holder (for resin pipe with heat insulating material)
    INABA DENKO Pipe holder (for resin pipe with heat insulating material)
    Dimension B (mm)  16  Dimension C (mm)  26  Material  POM  Type  Support bracket 
    from S$6.79
    Min. 2 days
  5. Faucet socket cover
    INABA DENKO Faucet socket cover
    * Pipe holder JH is attached, but JH is for VP pipe. It cannot be used for resin pipes. * The straight pipe distance when using PB / PE pipes for hot water supply is JSC-13F (1.5 m or less), JSC-20F and JSC-20-20F (2.0 m or less).
    Type  Terminal cover 
    from S$3.39
    Min. 2 days
  6. Opening prevention bracket
    MIRAI INDUSTRY Opening prevention bracket
    Used to prevent the free joint (half-split type) from opening.
    Type  Support bracket 
    from S$27.99
    Min. 5 days
  7. stopper
    MIRAI INDUSTRY stopper
    It is used to prevent the cover of the clean line (E) from slipping.
    Suitable for  Clear line (E) all sizes  Type  Support bracket 
    Rating:
    100%
    from S$3.09
    Min. 4 days
  8. Portal rack
    NEGUROSU DENKO Portal rack
    * The installation interval of the gate-shaped mount should be within 2,000 mm. * In snowy areas, increase the number of gate-shaped mounts and remove snow. The refrigerant pipe rack may be deformed. * For narrow refrigerant pipe racks and mounts, lower the height. It becomes unstable and may fal... Read More
    Type  Indicator 
    from S$27.99
    Min. 6 days
  9. clip
    MIRAI INDUSTRY clip
    It is used for temporary fixing and fixing when constructing a refreshing float.
    Type  Duct  Suitable for  Refresh float (for GU-64 / 80)  Material  Stainless steel 
    from S$8.49
    Min. 4 days
  10. PD duct Notch reinforcement member
    INABA DENKO PD duct Notch reinforcement member
    The notch is reinforced to prevent the duct from coming off! The finish is neat and clean! Use in places where PDB-N (fixed joint) cannot be used, such as when the support bracket is too close to the elbow. In other cases, use PDB-N. * Piping bands can also be used for PVC pipes. However, it is l... Read More
    Color  Ivory  Material  PVC  Type  Wall / ceiling penetration 
    from S$4.39
    Min. 8 days
  11. Saddle standard type
    MIRAI INDUSTRY Saddle standard type
    It is used to fix the refrigerant pipe and the refreshing float body to the wall surface. The distance between the wall and the refrigerant pipe can be adjusted.
    Type  Duct  Material  Stainless steel 
    from S$68.99
    Min. 4 days
  12. Opening prevention bracket
    MIRAI INDUSTRY Opening prevention bracket
    Used to prevent the free joint (for refreshing float) from opening.
    Type  Duct 
    from S$36.99
    Min. 5 days
  13. Pipe holder (bare tube)
    INABA DENKO Pipe holder (bare tube)
    Dimension B (mm)  16  Dimension C (mm)  26  Material  POM  Type  Support bracket 
    from S$6.79
    Min. 6 days
  14. PD fitting back fixing bracket
    INABA DENKO PD fitting back fixing bracket
    It is a type that can be attached to the support bracket on the back side of the joint, etc., and the finish is beautiful. It can also be attached to the side of the joint. Fittings for mounting joints to support brackets
    Direction  Vertical to PD axis  Material  SUS  Dimension A (mm)  96  Type  Support bracket 
    from S$5.59
    Min. 5 days
  15. Gate base base
    NEGUROSU DENKO Gate base base
    A gate-shaped mount base with adjustable height. * Securely assemble with the gate-shaped mount with two attached bolts on each side. * When changing the height significantly, replace the bolt assembly positions one by one and make adjustments. You can work easily. * MK100 is not compatible when ... Read More
    Type  Indicator 
    from S$24.99
    Min. 6 days
  16. Saddle 3 minute bolt type
    MIRAI INDUSTRY Saddle 3 minute bolt type
    It is used to fix the refrigerant pipe and the refreshing float body to the wall surface. The distance between the wall and the refrigerant pipe can be adjusted.
    Type  Duct  Material  Stainless steel 
    from S$89.99
    Min. 5 days
  17. Reinforcing bar (for horizontal pulling)
    MIRAI INDUSTRY Reinforcing bar (for horizontal pulling)
    Used to prevent the duct (cover) from falling in the case of horizontal piping.
    Type  Support bracket 
    Rating:
    100%
    from S$15.99
    Min. 5 days
  18. One-touch saddle (for refreshing flex)
    MIRAI INDUSTRY One-touch saddle (for refreshing flex)
    Clean design with no exposed screws!
    Type  Duct  Suitable for  For refreshing flat  Color  Milky white 
    from S$39.99
    Min. 5 days
  19. SD Floating Duct Stand
    INABA DENKO SD Floating Duct Stand
    Slim duct SD can be installed by floating it. It can be attached to the SD-77 series to handle wall steps. In addition to the traffic type, a new member lineup is available. More construction variations Clean construction just by attaching special members No need to bend piping
    Color  Ivory 
    from S$67.99
    Min. 5 days
  20. Pipe sleeve support
    MIRAI INDUSTRY Pipe sleeve support
    Used for fixing when the pipe sleeve is used as a void pipe.
    Color  Milky white  Type  Support bracket 
    from S$15.99
    Min. 5 days
  21. PD joint
    INABA DENKO PD joint
    Straight joint
    Color  Ivory 
    from S$19.99
    Min. 6 days
  22. Cable holder
    INABA DENKO Cable holder
    The slim duct SD-77 series neatly stores solar wiring It is a part that pulls the PFD pipe into the SD duct. Used for the connection between the SD duct and the wiring box. Prevents the duct from sagging due to the weight of the cable.
    Color  Ivory  Material  POM 
    from S$22.99
    Min. 5 days
  23. SD floating cover detachment prevention metal fittings
    INABA DENKO SD floating cover detachment prevention metal fittings
    Slim duct SD can be installed by floating it. It can be attached to the SD-77 series to handle wall steps. In addition to the traffic type, a new member lineup is available. More construction variations Clean construction just by attaching special members No need to bend piping
    Color  Ivory  Material  SUS 
    from S$44.99
    Min. 5 days
  24. Saddle (for refreshing flex)
    MIRAI INDUSTRY Saddle (for refreshing flex)
    The protrusion on the inside of the saddle enters the valley of the flexible wave, and the pipe can be securely fixed without slippage.
    Type  Duct  Suitable for  For refreshing flat  Color  Milky white 
    from S$35.99
    Min. 5 days
  25. SD Floating Parts Stand
    INABA DENKO SD Floating Parts Stand
    Slim duct SD can be installed by floating it. It can be attached to the SD-77 series to handle wall steps. In addition to the traffic type, a new member lineup is available. More construction variations Clean construction just by attaching special members No need to bend piping
    Material  AES  Color  Ivory 
    from S$29.99
    Min. 5 days
  26. Saddle for flexible duct
    OK Equipment Saddle for flexible duct
    It is used at the connection between the duct and the flexible duct, and in the middle of the flexible duct.
    Operating Temperature Range (℃)  -20~60  Material  ASA resin  Type  Fitting  Mounting  Wall 
    from S$75.99
    Min. 7 days
  27. PD fitting fixing bracket
    INABA DENKO PD fitting fixing bracket
    It is a type that can be attached to the support bracket on the side of the joint, making work easy. It can also be attached to the back of the joint. Fittings for mounting joints to support brackets
    Type  Support bracket  Direction  Horizontal to PD axis  Material  SUS  Dimension A (mm)  82 
    from S$3.39
    Min. 8 days
  28. SD floating mount spacer
    INABA DENKO SD floating mount spacer
    Slim duct SD can be installed by floating it. It can be attached to the SD-77 series to handle wall steps. In addition to the traffic type, a new member lineup is available. More construction variations Clean construction just by attaching special members No need to bend piping
    Material  AES  Color  Ivory 
    from S$15.99
    Min. 5 days
  29. Saddle for flexible duct
    OK Equipment Saddle for flexible duct
    It is used at the connection between the duct and the flexible duct, and in the middle of the flexible duct.
    Operating Temperature Range (℃)  -20~60  Material  ASA resin  Type  Duct  Mounting  Wall 
    from S$67.99
    Min. 7 days
  30. For UD hanger direct attachment
    INABA DENKO For UD hanger direct attachment
    Material  SUS304  Type  Support bracket 
    Discontinued
  31. Wall cover (mini type)
    MIRAI INDUSTRY Wall cover (mini type)
    Standard  70 type 
    Discontinued
  32. Wall cover
    MIRAI INDUSTRY Wall cover
    Discontinued
  33. Wall cover (with pipe)
    MIRAI INDUSTRY Wall cover (with pipe)
    Standard  80 type  Included Accessories  With piping cap 
    Discontinued
  34. Quick cap
    MEC Quick cap
    With a clean design, it has excellent durability and weather resistance, and promises a beautiful finish that does not spoil the appearance of the building. Freely corners and protrusions. Protects important outdoor piping and wiring from rain, wind and dust.
    Material  ASA  Color  Ivory 
    Discontinued
  35. Anchor bolt set
    INABA DENKO Anchor bolt set
    Type  Support bracket  Bolt dimensions  W3/8  Material  SUS304  Bolt Length (mm)  90 
    Discontinued
  36. Wall cover packing
    MIRAI INDUSTRY Wall cover packing
    Included Accessories  With grease  Applicable Pipes  VU tube (75)  Suitable for  Wall cover (GKWH-80) 
    Discontinued
  37. UD support
    INABA DENKO UD support
    Piping support bracket in duct
    Material  SUS spring steel  Type  Support bracket 
    Discontinued
  38. AD wall plate
    INABA DENKO AD wall plate
    Penetration cosmetic cover
    Material  AL(#100)  Color  Ivory  Type  Wall plate 
    Discontinued
  39. PD wall plate
    INABA DENKO PD wall plate
    Wall penetration treatment plate
    Color  Ivory 
    Discontinued
  40. UD vertical pipe support bracket
    INABA DENKO UD vertical pipe support bracket
    Type  Support bracket  Material  SUS304 
    Discontinued
View : Grid List
Filter

Items 1 - 40 of 46

Set Ascending Direction