All Category

Air Conditioner Cleaning Covers

View : Grid List
Filter

Items 1 - 40 of 43

Set Ascending Direction
  1. Drain hose cleaner
    SANEI Drain hose cleaner
    Pipe Diameter (Φmm)  Cleaning ability: Φ14 ・ Φ16  Mass (g)  270  Trusco Part No.  114-7407 
    from S$29.99
    Min. 2 days
  2. Support bracket
    TASCO Support bracket
    * Please use 2 to 3 support brackets depending on the size of the seat. It cannot be used where there is no gap between the wall and the air conditioner.
    Rating:
    85%
    from S$19.99
    Min. 2 days
  3. Cleaning Cover Bag for Wall-mounted AC
    TASCO Cleaning Cover Bag for Wall-mounted AC
    A sheet for cleaning the air conditioner.
    Specification  Using dedioxin film (EMMA) 
    Rating:
    89%
    from S$139.90
    Min. 2 days
  4. Wall-mounted cleaning cover
    ASADA Wall-mounted cleaning cover
    Excellent durability. Can be used repeatedly 100 to 200 times. Economical and environmentally friendly.
    Type  For room air conditioner  Mass (kg)  1.3  Trusco Part No.  829-1496 
    Rating:
    88%
    from S$139.90
    Min. 2 days
  5. Cleaning Cover Bag for Ceiling Cassette Air Conditioner
    TASCO Cleaning Cover Bag for Ceiling Cassette Air Conditioner
    For ceiling cassettes
    Specification  Using dedioxin film (EMMA) 
    Rating:
    90%
    from S$219.90
    Min. 2 days
  6. Wall-mounted cleaning sheet
    TASCO Wall-mounted cleaning sheet
    * Please use 2 or 3 support brackets TA918A-10 (support brackets) according to the size.
    Thickness (mm)  0.15  Dimension (mm)  880×400×400 
    Rating:
    80%
    from S$119.90
    Min. 2 days
  7. Washing cover for top case
    ASADA Washing cover for top case
    For cleaning indoor units of air conditioners packaged for heaven. Eliminates dirt, foul odors, and reduced cooling and heating capacity inside the air conditioner. Excellent durability. Can be used 100 to 200 times repeatedly. Adjustable from small to 10 horsepower with one piece.
    Type  For heaven  Trusco Part No.  829-1497 
    Rating:
    70%
    from S$219.90
    Min. 2 days
  8. Air conditioner cleaning cover
    ESCO Air conditioner cleaning cover
    Esco Part No.  EA115Z-15  Type  Shared with ceiling and ceiling 
    from S$58.99
    Min. 2 days
  9. Hand brush
    TASCO Hand brush
    The grip is easy to fit in your hand and comes with two types of brushes, soft (white) and hard (blue). In addition, the hard side has a mountain-shaped cut, making it easier to work.
    Brush Width (mm)  50  Overall Length (mm)  220 
    from S$9.99
    Min. 2 days
  10. Wall-mounted air conditioning cleaning cover For general wall hanging
    AIRCON COVER SERVICE Wall-mounted air conditioning cleaning cover For general wall hanging
    Cleaning work can be performed without removing the indoor unit of the air conditioner. For general wall hanging
    Trusco Part No.  494-8327  Dimensions (H x W x D) (mm)  400×880×400  Mass (g)  415 
    Rating:
    90%
    from S$189.90
    Min. 2 days
  11. Wall protection sheet
    TASCO Wall protection sheet
    Attached to the air conditioner with a string with a stopper.
    Dimensions, Height x Width (mm)  2500×1350 
    Rating:
    100%
    from S$46.99
    Min. 2 days
  12. Open type air conditioner cleaning sheet
    TASCO Open type air conditioner cleaning sheet
    Material: Dedioxin film (EMMA) is used. Easy installation by simply hanging it on the air conditioner body with rubber. Front open type with water splash prevention plates on both sides. * Please cure the walls and ceiling.
    Dimensions, Width W x Depth D x Height H (mm)  1000×250×200 
    from S$189.90
    Min. 2 days
  13. Wall protection sheet
    BBK Technologies Wall protection sheet
    Dimension (mm)  2500×1300  Mass (g)  515 
    Rating:
    100%
    from S$46.99
    Min. 2 days
  14. Drain hose cleaner socket
    SANEI Drain hose cleaner socket
    Material  ABS resin  Pipe Diameter (Φmm)  Cleaning ability: Φ14 ・ Φ16  Trusco Part No.  114-7408  Mass (g)  50 
    Rating:
    100%
    from S$5.39
    Min. 2 days
  15. Cleaning sheet for home air conditioner
    JEFCOM (DENSAN) Cleaning sheet for home air conditioner
    Wall-mounted air conditioner cleaning sheet. Installation → cleaning → tidying up is speedy. Using a softer material than conventional products, it fits perfectly with any indoor unit. The slack is stopped with Velcro on the side for a clean look. The flow of water is smooth due to the unpreceden... Read More
    Dimension (mm)  930×400  RoHS directive (corresponding to 10 substances)  Correspondence  Type  Wall hanging substitute 
    Rating:
    80%
    from S$149.90
    Min. 2 days
  16. Fin brush
    TASCO Fin brush
    Convenient for cleaning the fins of air conditioners and refrigerators. It is convenient to use because it is made of strong stainless steel wire. Leaving the fins dirty will reduce thermal efficiency. Made of all stainless steel.
    from S$29.99
    Min. 2 days
  17. Commercial air conditioner cleaning sheet
    JEFCOM (DENSAN) Commercial air conditioner cleaning sheet
    Air conditioner cleaning sheet for both ceiling hanging and ceiling case. Installation → Cleaning → Clearing up can be done quickly.
    Type  Ceiling mount / Case  RoHS directive (corresponding to 10 substances)  Correspondence  Material  PVC 
    from S$169.90
    Min. 4 days
  18. Non-slip work mat
    TASCO Non-slip work mat
    * Stepladder is not included.
    from S$95.99
    Min. 2 days
  19. 4 color pH test paper
    TASCO 4 color pH test paper
    For confirming the neutralization of wastewater. You can know the value of pH 0 to 14 by collating with the color mark of the color holder of the reacted test paper. LYPHAN's original color-marked holder case allows you to easily pull out the used amount.
    Number of Colors  (Indicator color zone) 4 colors  Dimensions, W (mm) x L (m)  (Indicator paper) 14 x 6  Measuring Range (pH)  0~14  Mass (g)  45 (including case and test paper) 
    from S$49.99
    Min. 2 days
  20. Air conditioner cleaning cover for wall hangings
    AIRCON COVER SERVICE Air conditioner cleaning cover for wall hangings
    Cleaning work can be performed without removing the indoor unit of the air conditioner. For business wall hanging
    Dimensions (H x W x D) (mm)  450×1100×450  Mass (g)  495 
    Rating:
    100%
    from S$249.90
    Min. 2 days
  21. Cleaning sheet for ceiling cassette
    TASCO Cleaning sheet for ceiling cassette
    Comes with a drain hose (3m) with metal fittings. Easily attached to the four corners with rubber hooks.
    Material  Vinyl chloride (with mesh) 
    Rating:
    60%
    from S$399.90
    Min. 5 days
  22. Air conditioner cleaning cover for wall hangings For large wall hangings
    AIRCON COVER SERVICE Air conditioner cleaning cover for wall hangings For large wall hangings
    Cleaning work can be performed without removing the indoor unit of the air conditioner. For large wall hangings
    Dimensions (H x W x D) (mm)  450×1500×450 
    Rating:
    100%
    from S$299.90
    Min. 3 days
  23. Air conditioner cleaning sheet for wall hanging
    TASCO Air conditioner cleaning sheet for wall hanging
    The ultimate air conditioner cleaning sheet with an open front, removable hose, and durable mesh material. Easy to install with rubber and stopper.
    Material  PVC resin (mesh)  Thickness (mm)  0.15  Dimensions, Width W x Depth D x Height H (mm)  900×250×200 
    from S$269.90
    Min. 6 days
  24. Cleaning tank for air conditioner cleaning
    TASCO Cleaning tank for air conditioner cleaning
    When cleaning the air conditioner, clean the removed cosmetic cover and filter on the spot. Can be installed in a small space. Lightweight / one-touch. Setting → 5 cm thick when stored.
    Mass (kg)  About 5  Storage Capacity (mm)  H1000×W900×D50  Specification  Tank, frame 
    from S$589.90
    Min. 5 days
  25. Extension Bar
    TASCO Extension Bar
    Length (mm)  577  Suitable for  For TA503CS, TA503FS 
    from S$22.99
    Min. 5 days
  26. Air conditioner cleaning sheet Ceiling cassette type
    Linda Air conditioner cleaning sheet Ceiling cassette type
    from S$199.90
    Min. 6 days
  27. Commercial air conditioner cleaning sheet
    FUSO-KASEI Commercial air conditioner cleaning sheet
    Installation → cleaning → tidying up is possible quickly. Air conditioner cleaning sheet that can be used for both ceiling and ceiling.
    Dimension C (mm)  3000  Dimension A (mm)  800 
    from S$189.90
    Min. 6 days
  28. Grip handle
    TASCO Grip handle
    Length (mm)  602  Suitable for  For TA503CS, TA503FS 
    from S$29.99
    Min. 5 days
  29. Commercial use open air conditioner cleaning sheet
    TASCO Commercial use open air conditioner cleaning sheet
    * Please cure the wall and ceiling.
    from S$229.90
    Min. 5 days
  30. Support Bracket [for EA115Z-25 / 26] (2pcs)
    ESCO Support Bracket [for EA115Z-25 / 26] (2pcs)
    Mass (g)  127  Quantity  2 pieces  Material  Aluminum 
    from S$57.99
    Min. 5 days
  31. Wall-mounted air conditioner simple cleaning sheet
    FUSO-KASEI Wall-mounted air conditioner simple cleaning sheet
    Due to the original shape of the "funnel type", wastewater does not easily collect in the sheet and prevents it from falling off due to the load of wastewater.
    Dimension B (mm)  400  Dimension C (mm)  630  Dimension A (mm)  930  Dimension D (mm)  2000 
    from S$589.90
    Min. 6 days
  32. Air conditioner cleaning sheet
    Linda Air conditioner cleaning sheet
    from S$169.90
    Min. 6 days
  33. 2000x1800mm  Work sheet (waterproof)
    ESCO 2000x1800mm Work sheet (waterproof)
    from S$199.90
    Min. 6 days
  34. Air conditioner cleaning cover (for wall hanging)
    ESCO Air conditioner cleaning cover (for wall hanging)
    Dimensions, Width W x Depth D x Height H (mm)  1100×450×450  Mass (g)  500  Material  Dioxin control film (EMMA) 
    from S$199.90
    Min. 6 days
  35. Wall mounted air conditioner cleaning sheet set
    FUSO-KASEI Wall mounted air conditioner cleaning sheet set
    For cleaning the outdoor unit of a wall-mounted air conditioner (mousse type, water cleaning). Using a softer material than conventional products, it fits perfectly with any indoor unit and the flow of water is smooth.
    Dimension B (mm)  400  Dimension D (mm)  2000  Dimension C (mm)  630  Dimension A (mm)  930 
    from S$129.90
    Min. 6 days
  36. Air conditioner cleaning cover (for wall hanging)
    ESCO Air conditioner cleaning cover (for wall hanging)
    Mass (g)  440  Dimensions, Width W x Depth D x Height H (mm)  880×400×400  Material  Dioxin control film (EMMA) 
    from S$199.90
    Min. 6 days
  37. Lidow Wipes (box type)
    TASCO Lidow Wipes (box type)
    Discontinued
  38. Lidow Wipes (tissue box type)
    TASCO Lidow Wipes (tissue box type)
    Discontinued
  39. Waterproof work mat
    TASCO Waterproof work mat
    Dimensions, Height x Width (mm)  2000×1850 
    Discontinued
View : Grid List
Filter

Items 1 - 40 of 43

Set Ascending Direction