All Category

Ventilation Equipment

View : Grid List
Filter

Items 1 - 40 of 2610

Set Ascending Direction
  1. Window Ventilation Fans
    Japan Denko Window Ventilation Fans
    Ventilation fan using window frame! For rooms where you can't make holes in the wall! No wall hole construction required Window can be opened and closed freely Door can be closed Can be installed on either the left or right side of the window For living room
    Rated Voltage (V)  100  Dimension D (mm)  143  Power Consumption, at 50/60Hz (W)  18  Dimension A (mm)  280  Mass (kg)  3.9  Dimension B (mm)  340  Air volume (m 3 / h) (50 / 60Hz)  360  Dimension C (mm)  400~1200  Noise level (dB) (50 / 60Hz)  42  Rated Frequency (Hz)  50/60  Power Cable (m)  About 0.85  Applicable Place  Living room  Specification  With front shutter, drawstring 
    Rating:
    93%
    from S$76.99
    Min. 2 days
  2. Compressed ventilation fan
    TOSHIBA CARRIER Compressed ventilation fan
    Air supply operation is possible (replace the blades upside down and change the wiring so that the rotation of the motor is reversed.) * Operating conditions: Temperature around the main body is -30 ℃ to + 50 ℃, and relative humidity is 90% or less. * Please use below the static pressure limit. *... Read More
    Operation Ambient Temperature (℃)  -30~+50  Ambient Humidity to Use  RH 90% or less  Color  White paint (Munsell 1Y8.5 / 0.5) 
    Rating:
    90%
    from S$299.90
    Min. 2 days
  3. General ventilation fan remote control
    Panasonic General ventilation fan remote control
    The blades and oil pan can be attached and detached with a single touch. An embedded outlet (sold separately) can be installed inside the ventilation fan for direct wiring. Standard type for stores and offices * Filters and louvers cannot be attached. * Please note that the wind pressure type shu... Read More
    Reference Ambient Temperature (℃)  -5~40  Specification  Remote control, exhaust 
    Rating:
    100%
    from S$99.90
    Min. 2 days
  4. Exhaust fan with OHM filter
    OHM ELECTRIC Exhaust fan with OHM filter
    Achieve this low price with a filter !! Easy to clean because it is an oil pocket integrated filter! Since the fibers are thinner and thicker than the conventional filter, the collection rate is improved. The filter opening area is about 440 m 2 (conventional OHM about 250 m 2 to Nippon Denko abo... Read More
    Frequency (Hz)  50/60  Specification  Pull cord switch with power cord plug 
    Rating:
    91%
    from S$68.99
    Min. 2 days
  5. Middle-mounted duct fan + popular type + 24-hour ventilation function
    Mitsubishi Electric Middle-mounted duct fan + popular type + 24-hour ventilation function
    Hybrid nano coating plus is used for the blades. Uses a high-efficiency motor with a power-saving design. 3-core vinyl cabtyre cord (effective length approx. 1 m) (without plug). Equipped with a highly sealed wind pressure shutter (exhaust side). With drain drain elbow (for nominal diameter 13 &l... Read More
    Mass (kg)  1.4  Suitable Pipe Diameter (Φmm)  100  Voltage (V)  100  Blade Diameter (Φmm)  120  Dimensions, H x W x D (mm)  163×340×221.5  Noise Level (dB)  37/37  Power Consumption (W)  9/10  Air Volume (m3/h)  95/95  Power Supply  Single-phase 
    Rating:
    100%
    from S$129.90
    Min. 2 days
  6. Compressed ventilation fan
    Suiden Compressed ventilation fan
    It is a high-performance fan that ventilates as an industrial fan. It is effective even for gases that are difficult to ventilate with an air volume type ventilation fan and for large buildings. The air volume can be adjusted by operating the 3-step speed adjustment type button. It is also conven... Read More
    Speed adjustment method  3-speed (strong / medium / weak)  Number of Poles  Frequency (Hz)  50/60 
    Rating:
    95%
    from S$469.90
    Min. 4 days
  7. Intermediate mounting duct fan
    Mitsubishi Electric Intermediate mounting duct fan
    By adopting Hybrid Nano Coating Plus, it protects feather dirt for 10 years!
    Dimension (mm)  100  Voltage (V)  100 
    from S$169.90
    Min. 6 days
  8. Low noise duct fan (metal louver type, all metal)
    TOSHIBA CARRIER Low noise duct fan (metal louver type, all metal)
    Kitchen, living room, office, store * When using for ventilation in the kitchen, attach an optional grease filter.
    Duct Diameter (Φmm)  150  Embedded dimensions (mm)  275 square  Opening Area (cm2 319  Power Consumption, at 50/60Hz (W)  34.5/35  Noise level (dB) (50 / 60Hz)  34/33.5  Mass (kg)  4.8  Color (Munsell Value)  5.6Y9/1.1  Material  Body, feather, body cover / metal  Applicable Place  Kitchen, living room, office, store  Color  Silky white 
    from S$219.90
    Min. 2 days
  9. Ventilation blower for duct +/+ counter arrow fan
    Mitsubishi Electric Ventilation blower for duct +/+ counter arrow fan
    Connection pipe: Φ150mm Low noise, air supply / exhaust type, heat insulation specification Counter rotation (contra-rotating) blower adopted Power supply quick connection terminal connection (dedicated switch P-03CSL3 and P-03CRSL3 sold separately) Two-stage switching of air volume strength Oute... Read More
    Voltage (V)  100  Blade Diameter (Φmm)  135  Dimensions, H x W x D (mm)  195×600×230  Mass (kg)  4.6  Power Supply  Single-phase 
    from S$339.90
    Min. 6 days
  10. General ventilation fan
    Panasonic General ventilation fan
    The blades and oil pan can be attached and detached with a single touch. An embedded outlet (sold separately) can be installed inside the ventilation fan for direct wiring. * Filters and louvers cannot be attached. It cannot be linked with the embedded switch.
    Shutter  Pull string interlocking type, 3 sheets  Mass (kg)  2.4  Dimension F (mm)  39  Dimension E (mm)  290  Embedded dimensions (mm)  300 square  Dimension A (mm)  352  Dimension C (mm)  366  Dimension H (mm)  63  Dimension B (mm)  315  Dimension G (mm)  31  Dimension J (mm)  190  Dimension D (mm)  147  Ventilation air volume (m 3 / h)  (Strong) 900/918
    (Weak) 750/768 
    Fan Diameter (Φmm)  250  Dimension I (mm)  310 
    from S$139.90
    Min. 4 days
  11. Fan for pressure type pipe (panel type, sensor automatic operation type / human sensor type)
    TOSHIBA CARRIER Fan for pressure type pipe (panel type, sensor automatic operation type / human sensor type)
    Toilet, washroom * Cannot be used in humid places such as bathrooms. If used in places with low outside temperatures such as cold regions, the panel may freeze and become stuck. It cannot be used in combination with an on / off switch.
    Mass (kg)  1.1  Duct Diameter (Φmm)  100  Suitable Pipe Diameter (Φmm)  100  Noise level (dB) (50 / 60Hz)  29.5/30.5  Included Accessories  4 wood screws  Power Consumption, at 50/60Hz (W)  4/4.3  Opening Area (cm2 54  Color (Munsell Value)  5Y8.9/1  Color  Silky white  Applicable Place  Toilet and washroom  Air volume (m 3 / h) (50 / 60Hz)  【0Pa】 48/50 【30Pa】 21/26 
    from S$219.90
    Min. 5 days
  12. TOSHIBA Kitchen Ventilation Fan
    TOSHIBA CARRIER TOSHIBA Kitchen Ventilation Fan
    from S$149.90
    Min. 7 days
  13. Compressed ventilation fan
    Panasonic Compressed ventilation fan
    * If you want to install or install a pressure ventilation fan inside the device, please contact the manufacturer. * Not suitable for use in hot springs. * When mounting on the ceiling, place the motor on the lower side and the blades on the upper side. Remove the drain cap that comes to the bott... Read More
    Voltage (V)  Single phase 100 
    from S$769.90
    Min. 7 days
  14. Standard Type Exhaust Fan PF Type
    TERAL Standard Type Exhaust Fan PF Type
    By developing our own 3D and improving the bell mouth structure, we have achieved an average noise reduction of 2dB to 5dB compared to the manufacturer's conventional products. For ventilation, ventilation and ventilation of factories and warehouses, and built-in equipment If the delivery des... Read More
    Direction  (Ventilation) Exhaust type  Applicable Place  Factory, warehouse  Classification  Standard type 
    from S$689.90
    Min. 2 days
  15. Built-in ventilation fan (with electric shutter)
    Panasonic Built-in ventilation fan (with electric shutter)
    Low noise and moisture resistant series with electric shutter. When the ventilation fan is stopped, such as during winter bathing, the shutter is closed to suppress the intrusion of outside air. High-efficiency motor with low power consumption and low noise design. * Water droplets may fall in a ... Read More
    Embedded dimensions (mm)  240 square  Suitable Pipe Diameter (Φmm)  100  Mass (kg)  2.3  Material  Body: resin, blade: resin, louver: resin 
    from S$189.90
    Min. 7 days
  16. Built-in ceiling ventilation fan BL certified louver set type
    Panasonic Built-in ceiling ventilation fan BL certified louver set type
    With power cord and plug bathroom * Water droplets may fall in a humid place such as a bathroom, but this is not a malfunction of the ventilation fan. Please choose a place that does not make you uncomfortable when installing. * Do not install in hot springs or public baths that use chlorine for ... Read More
    Power Consumption, at 50/60Hz (W)  (Exhaust) 15 / 16.5  Noise level (dB) (50 / 60Hz)  (Exhaust) 32.0 / 31.5  Suitable Pipe Diameter (Φmm)  100  Mass (kg)  2.8  Opening Area (cm2 225  Embedded dimensions (mm)  240 square  Applicable Place  Bathroom  Color  Munsell value 3.2Y8.9 / 0.6  Material (Main Unit)  Resin  Material (Fan Blade)  Resin  Material (Louver)  Resin 
    from S$159.90
    Min. 34 days
  17. Built-in (resin) humidity automatic type, louver set
    Panasonic Built-in (resin) humidity automatic type, louver set
    Automatically operates by detecting humidity in rooms where humidity tends to accumulate, such as washrooms and bedrooms. Eliminates moisture to prevent condensation and mold. High efficiency motor with low power consumption. Low noise design. The blades can be easily removed for easy cleaning. A... Read More
    Mass (kg)  1.3  Opening Area (cm2 152  Embedded dimensions (mm)  177 square  Color (Munsell Value)  3.2Y8.9/0.6  Noise level (dB) (50 / 60Hz)  Discharge: 23/23, Discharge: 16/16  Ventilation air volume (m 3 / h) (50 / 60Hz)  Discharge: 95/95, Discharge: 37/37  Material (Fan Blade)  Made of resin  Material (Main Unit)  Made of resin  Material (Louver)  Made of resin  Suitable Pipe Nominal Diameter  Φ100mm 
    from S$189.90
    Min. 7 days
  18. Ventilation blower for Mitsubishi HEMS compatible duct +/+ counter arrow fan
    Mitsubishi Electric Ventilation blower for Mitsubishi HEMS compatible duct +/+ counter arrow fan
    Mitsubishi HEMS connection unit included Forward / reverse operation switchable Counter rotation (contra-rotating) Blower adopted Power supply quick connection terminal connection (dedicated switch P-03CRSL3 sold separately) Two-stage switching of air volume strength Outer fan case, inner fan cas... Read More
    Mass (kg)  4.6  Voltage (V)  100  Power Supply  Single-phase  Dimensions, H x W x D (mm)  195×600×230 
    from S$469.90
    Min. 6 days
  19. SANWA roof fan for forced ventilation SVO-500T
    Sanwashiki Ventilator SANWA roof fan for forced ventilation SVO-500T
    Suitable for forced ventilation of all buildings such as various factories and warehouses. Various factories, warehouses, barns, etc.
    Dimensions D x A x H (mm)  525×855×550  Material  Special corrosion resistant aluminum  Driving sound (dB) (A) (50 / 60Hz)  48/51.5  Mass (kg)  20  Trusco Part No.  135-9005 
    from S$1,999.00
    Min. 8 days
  20. Commercial Total Heat Exchange Unit Recessed Ceiling, Basic, Microcomputer Type
    TOSHIBA CARRIER Commercial Total Heat Exchange Unit Recessed Ceiling, Basic, Microcomputer Type
    It is possible to build a centralized control system and an interlocking control system with an air conditioner that supports Toshiba Carrier TCC-LINK control. Automatic night purge function. Supports 24-hour ventilation setting. Input / output terminal standard equipment (separately sold adapter... Read More
    from S$2,699.00
    Min. 7 days
  21. OHM ventilation fan
    OHM ELECTRIC OHM ventilation fan
    Achieve this low price with an oil pack! Ohm Electric's main product of ventilation fans.
    Cable Length (m)  0.7  Rated Voltage (V)  100  Specification  With cord switch and power cord plug 
    Rating:
    89%
    from S$64.99
    Min. 2 days
  22. General Ventilation Fan (Standard Type)
    TOSHIBA CARRIER General Ventilation Fan (Standard Type)
    General ventilation fan
    Color  Silky white  Power Supply Voltage (V)  Single phase 100 
    Rating:
    100%
    from S$99.90
    Min. 2 days
  23. Standard ventilation fan
    Panasonic Standard ventilation fan
    New design with an orifice with an integrated oil pocket. Replacement information and handles are used for the package. Equipped with a drawstring switch and interlocking shutter. For local ventilation * Filters and louvers cannot be attached. * This product is made of resin and cannot be install... Read More
    Rating:
    89%
    from S$78.99
    Min. 2 days
  24. Compressed Ventilation Fan
    Panasonic Compressed Ventilation Fan
    For commercial kitchens, offices, stores, offices, stores, agriculture * Ambient temperature can be used from -30 ℃ to + 50 ℃
    Rating:
    98%
    from S$649.90
    Min. 5 days
  25. OHM Toilet Fan Edge Type
    OHM ELECTRIC OHM Toilet Fan Edge Type
    Eliminates unpleasant odors and moisture in the toilet and keeps it fresh.
    Applicable Place  Toilet  Specification  With power cord plug 
    Rating:
    91%
    from S$38.99
    Min. 2 days
  26. Ceiling embedded ventilation fan + low noise
    Mitsubishi Electric Ceiling embedded ventilation fan + low noise
    External static pressure (Pa)  Voltage (V)  100  Power Supply  Single-phase 
    Rating:
    100%
    from S$199.90
    Min. 6 days
  27. Interior type ventilation fan Louver set type
    Panasonic Interior type ventilation fan Louver set type
    You can choose the louver according to the interior. The blades can be attached and detached with a single touch. Thin design that suppresses protrusion from the wall surface. An optional embedded outlet can be attached inside the ventilation fan for direct wiring. * Interior panel type louvers c... Read More
    Rating:
    88%
    from S$119.90
    Min. 2 days
  28. Replacement filter
    Panasonic Replacement filter
    The kitchen and dining area are filled with air polluted by smoke, oil, and odors during cooking. It also consumes oxygen, so be sure to install an effective air supply port.
    Color  White 
    Rating:
    93%
    from S$26.99
    Min. 2 days
  29. General ventilation fan (standard lattice type)
    TOSHIBA CARRIER General ventilation fan (standard lattice type)
    General ventilation fan
    Color  Silky white  Power Supply Voltage (V)  Single phase 100 
    Rating:
    100%
    from S$139.90
    Min. 2 days
  30. Window ventilation fan
    TOSHIBA CARRIER Window ventilation fan
    Thin design window can be closed Ventilation fan for windows * Cannot be attached to iron sash windows. It cannot be used in humid places such as the bathroom.
    Rating:
    95%
    from S$139.90
    Min. 2 days
  31. Ventilation fan
    Takasu Ventilation fan
    Achieve this low price with an oil pack! Standard type For kitchen / general use
    Rated Voltage (V)  100  Air volume (m 3 / h) (50 / 60Hz)  1000/1000  Mass (kg)  2.5  Power Consumption, at 50/60Hz (W)  29.5/31.5  Embedded dimensions (mm)  350 x 350 (Takasu industry package)  Dimensions, Width W x Height H x Depth D (mm)  400×410×145  Noise level (dB) (50 / 60Hz)  41/40  Shutter  Interlocking 
    Rating:
    84%
    from S$99.90
    Min. 2 days
  32. OHM Toilet Fan Intermediate Type
    OHM ELECTRIC OHM Toilet Fan Intermediate Type
    Eliminates unpleasant odors and moisture in the toilet and keeps it fresh.
    Mass (kg)  1.1  Dimensions, Width W x Height H x Depth D (mm)  158×158×229  Suitable Pipe Diameter (Φmm)  93.5-125 intermediate type turbo fan  Applicable Place  Toilet  Specification  With power cord plug 
    Rating:
    84%
    from S$48.99
    Min. 2 days
  33. Pressure Ventilation Fan
    Suiden Pressure Ventilation Fan
    It is a high-performance fan that ventilates as an industrial fan. It is effective even for gases that are difficult to ventilate with an air volume type ventilation fan and for large buildings. It suppresses the generation of turbulence that causes noise, smoothes the air flow when used for eith... Read More
    Rating:
    93%
    from S$449.90
    Min. 2 days
  34. Interior type ventilation fan Louver set type
    Panasonic Interior type ventilation fan Louver set type
    The wings can be attached and detached with a single touch. An optional embedded outlet can be installed inside the ventilation fan for direct wiring.
    Color  Munsell value (louver) 3.2Y8.9 / 0.6 
    Rating:
    100%
    from S$139.90
    Min. 6 days
  35. Ventilation fan with filter
    Panasonic Ventilation fan with filter
    The kitchen and dining area are filled with air that is polluted with smoke, oil, and odors during cooking. It also consumes oxygen, so be sure to install an effective air supply port. Thin design oil pocket integrated filter. The filter can be attached and detached with a single touch. Replaceme... Read More
    Rating:
    100%
    from S$87.99
    Min. 2 days
  36. OHM Bathroom exhaust fan
    OHM ELECTRIC OHM Bathroom exhaust fan
    Frequency (Hz)  50/60  Rated Voltage (V)  AC100 
    Rating:
    93%
    from S$77.99
    Min. 2 days
  37. General ventilation fan (with replaceable filter)
    Panasonic General ventilation fan (with replaceable filter)
    A replaceable filter that combines fine fibers firmly catches oil kitchen * Do not install in a highly airtight house, a place with strong outside wind, or on the middle and upper floors.
    Rating:
    100%
    from S$119.90
    Min. 5 days
  38. Built-in ventilation fan (resin) low noise, louver set
    Panasonic Built-in ventilation fan (resin) low noise, louver set
    Group control controller bundled type that can operate multiple units Low power consumption and low noise design with high efficiency motor Easy to remove and clean the blades Wind pressure type with highly airtight shutter Moisture resistant specification Power supply connection: External Office... Read More
    Suitable Pipe Diameter (Φmm)  150 call  Installation Location  Bathroom, toilet, washroom, living room  Material  Body, blades, looper: resin  Method  Duct 
    Rating:
    100%
    from S$199.90
    Min. 2 days
  39. Metal ventilation fan
    Panasonic Metal ventilation fan
    Made of heat-resistant metal. Replacement information and handles are used for the package. Equipped with a drawstring switch and interlocking shutter. For local ventilation * Filters and louvers cannot be attached.
    Rating:
    95%
    from S$159.90
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 2610

Set Ascending Direction