You can choose the louver according to the interior. The blades can be attached and detached with a single touch. Thin design that suppresses protrusion from the wall surface. An optional embedded outlet can be attached inside the ventilation fan for direct wiring.
* Interior panel type louvers c... Read More
Low noise, low power consumption design Wall / ceiling mounting combined type
* When using in a humid place such as a bathroom, be sure to perform grounding work. * Water droplets may fall in a humid place such as a bathroom, but this is not a malfunction of the ventilation fan. Please choose a p... Read More
Color Munsell value 3.2Y8.9 / 0.6 Applicable Place Bathroom Power Consumption, at 50/60Hz (W) 3.0/4.1 Suitable Pipe Diameter (Φmm) Φ100 Noise level (dB) (50 / 60Hz) 25.5/29.5
Interior type ventilation fan that can be selected according to the atmosphere of the room. From modern offices to Japanese-style rooms, you can choose the type depending on the installation location.
The ambient temperature can be used from 30 ° C to + 50 ° C.
* When mounting on the ceiling, place the motor on the lower side and the blades on the upper side. Remove the drain cap that comes to the bottom of the drain cap attached to the motor. * Do not install in hot springs or public baths th... Read More
Specification Low noise type, three-phase 200V Material Steel plate Color Munsell value 9YR8.4 / 0.5
The outside air can be taken in by operating the switch pull string. The air supply-exhaust switching type blades and oil pan can be attached and detached with one touch.
* Filters and louvers cannot be attached. * Cannot be linked with the embedded switch.
Switch Built-in: String type Applicable Place Store office Reference Ambient Temperature (℃) -5~40
Low noise, low power consumption design Wall / ceiling mounting combined type
* Cannot be used in the bathroom. * Pipe hoods and vent caps may not be installed depending on the wall thickness. Also, avoid using flexible aluminum ducts as there is a risk of blade contact due to duct deformation.
Color Munsell value 3.2Y8.9 / 0.6 Power Consumption, at 50/60Hz (W) 1.6/1.8 Suitable Pipe Diameter (Φmm) Φ100 Noise level (dB) (50 / 60Hz) 22/24
The ambient temperature can be used from 30 ° C to + 50 ° C.
* When mounting on the ceiling, place the motor on the lower side and the blades on the upper side. Remove the drain cap that comes to the bottom of the drain cap attached to the motor. * Do not install in hot springs or public baths th... Read More
Material Steel plate Color Munsell value 9YR8.4 / 0.5
The blades and oil pan can be attached and detached with a single touch. An embedded outlet (sold separately) can be installed inside the ventilation fan for direct wiring. Adjustable pull string length
* Filters and louvers cannot be attached. * Cannot be linked with the embedded switch.
Switch Built-in: String type Applicable Place Store office Shutter 2 sheets Reference Ambient Temperature (℃) -5~40
Easy-care one-touch detachable fan adopted. If you use the construction-saving embedded outlet together, the surrounding area will be refreshing. Low noise Reduces shutter fluttering noise, closing noise, fan wind noise, bouncing noise and slurping noise.
With electric shutter Strong-low speed adjustment (speed adjustment switch sold separately) Multiple units can be operated with a built-in relay (up to 5 units) Built-in quick-connect terminal Standard ambient temperature 40 ° C or less
Stores, restaurants, coffee shops, offices, amusement parks,... Read More
Since it is a kitchen that uses fire, we pursue nonflammability. It is also suitable for incorporating kitchen hoods.
* Filters and louvers cannot be attached. * Cannot be linked with an embedded switch, etc.
Switch Built-in: String type Applicable Place kitchen Reference Ambient Temperature (℃) -10~40
Low noise, low power consumption design Wall / ceiling mounting combined type
* Cannot be used in the bathroom. * When installing a member such as a pipe hood on the outdoor side, check the dimensions so that the ventilation fan and the member do not hit each other before deciding the length of t... Read More
Color Munsell value 3.2Y8.9 / 0.6 Power Consumption, at 50/60Hz (W) 1.7/1.9 Suitable Pipe Diameter (Φmm) Φ100 Noise level (dB) (50 / 60Hz) 20.5/21
Low noise, low power consumption design
* Cannot be used in the bathroom. * Pipe hoods and vent caps may not be installed depending on the wall thickness. Also, avoid using flexible aluminum ducts as there is a risk of blade contact due to duct deformation.
Color Munsell value 3.2Y8.9 / 0.6 Power Consumption, at 50/60Hz (W) 1.7/1.9 Suitable Pipe Diameter (Φmm) Φ100
With stainless steel mesh filter that efficiently catches oil dust (double layer) With large oil pocket With electric shutter Strong-low speed adjustment (speed adjustment switch sold separately) Multiple units can be operated with a built-in relay (up to 5 units for FY-25LSX, up to 4 units for F... Read More
With large oil pocket With electric shutter Strong-low speed adjustment (speed adjustment switch sold separately) Multiple units can be operated with a built-in relay (up to 5 units) Built-in quick-connect terminal Standard ambient temperature 50 ° C or less
Stores, restaurants, coffee shops, off... Read More
Equivalent clearance area with electric highly airtight shutter αA = 0.8cm 2 (when stopped) Humidity sensor detects humidity and turns on / off the main body of automatic operation, with continuous-automatic changeover switch Humidity setting range: 30% RH-80% RH Low noise, low power consumption ... Read More
Color Munsell value 3.2Y8.9 / 0.6 Power Consumption, at 50/60Hz (W) 2.4/2.7 Suitable Pipe Diameter (Φmm) Φ100 Noise level (dB) (50 / 60Hz) 21/21
The ambient temperature can be used from 30 ° C to + 50 ° C.
* When mounting on the ceiling, place the motor on the lower side and the blades on the upper side. Remove the drain cap that comes to the bottom of the drain cap attached to the motor. * Do not install in hot springs or public baths th... Read More
Specification Low noise type, three-phase 200V Material Steel plate Color Munsell value 9YR8.4 / 0.5
Low noise, low power consumption design Wall / ceiling mounting combined type
* Cannot be used in the bathroom. * When installing a member such as a pipe hood on the outdoor side, check the dimensions so that the ventilation fan and the member do not hit each other before deciding the length of t... Read More
Color Munsell value 3.2Y8.9 / 0.6 Power Consumption, at 50/60Hz (W) 3.2/3.8 Suitable Pipe Diameter (Φmm) Φ100 Noise level (dB) (50 / 60Hz) 28.5/31.5
On / off in the main body, with continuous-automatic changeover switch With electric high airtight shutter Equivalent clearance area αA = 2.4cm 2 (when stopped) Automatic ventilation of the toilet with a motion sensor Low noise, low power consumption design Wall / ceiling mounting combined type
*... Read More
Color Munsell value 3.2Y8.9 / 0.6 Power Consumption, at 50/60Hz (W) 2.4/2.7 Suitable Pipe Diameter (Φmm) Φ100 Noise level (dB) (50 / 60Hz) 21/21
Since it is a heat exchange type "J-Fan Rosnai" series, it is ideal for energy saving measures for heating and cooling in 24-hour ventilation! Always use clean antibacterial panels Refresh the air in your room with "natural herbs" ingredients! Heat exchange (Rosnai) ventilatio... Read More
Thin design with a body depth of 98 mm. The air supply cleaning filter is equipped with a pleated type super allele basta, green tea catechin, and bio-sterilization function to purify the outside air and supply it indoors. Uses a louver with an antistatic agent stain suppression function. Constru... Read More
Color White Power Consumption, at 50/60Hz (W) 4.4/4.8 Suitable Pipe Diameter (Φmm) 110 Noise level (dB) (50 / 60Hz) 22/22
Automatic ventilation of the toilet with a motion sensor with on / off and strong-automatic changeover switch Low noise, low power consumption design Wall / ceiling mounting combined type
* Do not use the electronic switch as the ventilation fan may not operate normally. * Cannot be used in the b... Read More
Color Munsell value 3.2Y8.9 / 0.6 Power Consumption, at 50/60Hz (W) (Strong) 1.9 / 2.2, (Weak) 1.4 / 1.5 Suitable Pipe Diameter (Φmm) Φ100 Noise level (dB) (50 / 60Hz) (Strong) 21/21, (Weak) 16/16
A 16mm thin louver that fits perfectly on the wall. You can choose between pull string operation and remote control. (For remote control, use the optional embedded switch FY-SV06W.) The wall thickness can be adjusted from 90mm to 200mm.
* Since the main body and hood are integrated, an outdoor ho... Read More
Specification Exhaust / electric shutter Color Munsell value (louver) 9YR8.4 / 0.5
Low noise, low power consumption design Wall / ceiling mounting combined type
* Cannot be used in the bathroom. * Pipe hoods and vent caps may not be installed depending on the wall thickness. Also, avoid using flexible aluminum ducts as there is a risk of blade contact due to duct deformation.
Color Munsell value 3.2Y8.9 / 0.6 Suitable Pipe Diameter (Φmm) Φ100
Equivalent clearance area with electric highly airtight shutter αA = 2.4cm 2 (when stopped) Humidity sensor detects humidity and turns on / off the main body of automatic operation, with strong-automatic changeover switch Humidity setting range: 30% RH-80% RH Low noise, low power consumption desi... Read More
Color Munsell value 3.2Y8.9 / 0.6 Power Consumption, at 50/60Hz (W) (Strong) 7 / 8.2, (Weak) 5.7 / 5.7 Suitable Pipe Diameter (Φmm) Φ150 Noise level (dB) (50 / 60Hz) (Strong) 31/31, (Weak) 25/23
Moisture permeable membrane total heat exchanger equipped with slide shutter (side of main body) "Cold mode" possible Can be installed in existing ventilation ports Equipped with an outside air cleaning filter containing catechin
Power Supply Voltage (V) 100 Noise level (dB) (50 / 60Hz) [Strong] 36.5 / 37.5, [Weak] 26/25 Connection pipe (Φmm) 100 Temperature exchange efficiency (%) [Strong] 66/65, [Weak] 75/76
Thin design with a body depth of 98 mm. The air supply cleaning filter is equipped with a pleated type super allele basta, green tea catechin, and bio-sterilization function to purify the outside air and supply it indoors. Uses a louver with an antistatic agent stain suppression function. Constru... Read More
Color White Power Consumption, at 50/60Hz (W) 6.3 / 6.7 (strong) 4.1 / 4.2 (weak) Suitable Pipe Diameter (Φmm) 110
Low noise and low power consumption design with main unit switch Wall / ceiling mounting combined type
* Cannot be used in the bathroom. * Pipe hoods and vent caps may not be installed depending on the wall thickness. Also, avoid using flexible ducts made of aluminum as there is a risk of blade c... Read More
Color Munsell value 3.2Y8.9 / 0.6 Power Consumption, at 50/60Hz (W) 6.0/7.5 Suitable Pipe Diameter (Φmm) Φ150 Noise level (dB) (50 / 60Hz) 32/32
Equivalent clearance area with electric highly airtight shutter αA = 2.4cm 2 (when stopped) Low noise, low power consumption design Wall / ceiling mounting combined type
* Do not use the electronic switch as the ventilation fan may not operate normally. * Cannot be used in the bathroom. * Pipe ho... Read More
Color Munsell value 3.2Y8.9 / 0.6 Power Consumption, at 50/60Hz (W) 6.7/7.9 Suitable Pipe Diameter (Φmm) Φ150 Noise level (dB) (50 / 60Hz) 31/31
Shutter with main body switch Manual opening and closing type Wall mount type
* Cannot be used in the bathroom. * Clean the filter once every two months. * Replace the filter with an optional filter every year. * When it is raining or windy, stop the operation and close the shutter. * When constr... Read More
Power Consumption, at 50/60Hz (W) 1.5/1.5 Suitable Pipe Diameter (Φmm) Φ100 Noise level (dB) (50 / 60Hz) 19.5/20
Main unit off-Continuous-with automatic changeover switch Automatic ventilation of the toilet with a motion sensor and a microcomputer If you want to use the switch even for wall / ceiling mounting and automatic operation type, please use the following.
* Do not use the electronic switch as the v... Read More
Color Munsell value 3.2Y8.9 / 0.6 Power Consumption, at 50/60Hz (W) 3.5/4.0 Suitable Pipe Diameter (Φmm) Φ100 Noise level (dB) (50 / 60Hz) 27.5/27.5
Built-in air supply cleaning filter (pollen compatible) with shutter interlocking body switch One round hole of Φ110 mm Construction-saving Applicable wall thickness: 70 mm to 285 mm With quick connection terminal
* In the event of snow, rain, or strong wind such as a snowstorm or typhoon, tempor... Read More
Equivalent clearance area with electric highly airtight shutter αA = 0.8cm 2 (when stopped) Automatic operation by detecting temperature and smoke, on / off the main body, continuous-with automatic changeover switch Temperature setting range: Approximately 0 to 40 ° C Low noise, low power consump... Read More
Color Munsell value 3.2Y8.9 / 0.6 Power Consumption, at 50/60Hz (W) 2.7/3 Suitable Pipe Diameter (Φmm) Φ100 Noise level (dB) (50 / 60Hz) 21/21
Simultaneous supply / exhaust type of forced exhaust and natural air supply Can be directly attached to the existing natural ventilation port (15.5 x 20.5 cm). The air supply port can be opened and closed with a knob, and natural ventilation is also possible.
* In the case of the simultaneous sup... Read More
Color Munsell value (louver) 3.2Y8.9 / 0.6 Switch Built-in: Pull-string type (detachable)
Air supply cleaning filter (for pollen) Built-in outside wind intrusion prevention shutter (electric type) With a single round hole of Φ110 mm with quick connection terminal, the fan will stop when the louver is removed from the main body.
* The wireless switch may not detect when a lighting fixt... Read More
Applicable bathroom size: Unit bath up to 1.5 tsubo, conventional construction method Bathroom up to 1.5 tsubo With filter check notification function With legal inspection time notification function ("Inspection" is displayed on the main unit receiver when the inspection time comes) It... Read More
Applicable Place Bathroom Heater Capacity (kW) 2.4kW Heater Type PTC ceramic heater Rated voltage / frequency Single phase 200V50Hz / 60Hz