All Category

Duct Fans

View : Grid List
Filter

Items 1 - 40 of 572

Set Ascending Direction
  1. Middle-mounted duct fan + popular type + 24-hour ventilation function
    Mitsubishi Electric Middle-mounted duct fan + popular type + 24-hour ventilation function
    Hybrid nano coating plus is used for the blades. Uses a high-efficiency motor with a power-saving design. 3-core vinyl cabtyre cord (effective length approx. 1 m) (without plug). Equipped with a highly sealed wind pressure shutter (exhaust side). With drain drain elbow (for nominal diameter 13 &l... Read More
    Mass (kg)  1.4  Suitable Pipe Diameter (Φmm)  100  Voltage (V)  100  Blade Diameter (Φmm)  120  Dimensions, H x W x D (mm)  163×340×221.5  Noise Level (dB)  37/37  Power Consumption (W)  9/10  Air Volume (m3/h)  95/95  Power Supply  Single-phase 
    Rating:
    100%
    from S$129.90
    Min. 2 days
  2. Intermediate mounting duct fan
    Mitsubishi Electric Intermediate mounting duct fan
    By adopting Hybrid Nano Coating Plus, it protects feather dirt for 10 years!
    Dimension (mm)  100  Voltage (V)  100 
    from S$169.90
    Min. 6 days
  3. Low noise duct fan (metal louver type, all metal)
    TOSHIBA CARRIER Low noise duct fan (metal louver type, all metal)
    Kitchen, living room, office, store * When using for ventilation in the kitchen, attach an optional grease filter.
    Duct Diameter (Φmm)  150  Embedded dimensions (mm)  275 square  Opening Area (cm2 319  Power Consumption, at 50/60Hz (W)  34.5/35  Noise level (dB) (50 / 60Hz)  34/33.5  Mass (kg)  4.8  Color (Munsell Value)  5.6Y9/1.1  Material  Body, feather, body cover / metal  Applicable Place  Kitchen, living room, office, store  Color  Silky white 
    from S$219.90
    Min. 2 days
  4. Ventilation blower for duct +/+ counter arrow fan
    Mitsubishi Electric Ventilation blower for duct +/+ counter arrow fan
    Connection pipe: Φ150mm Low noise, air supply / exhaust type, heat insulation specification Counter rotation (contra-rotating) blower adopted Power supply quick connection terminal connection (dedicated switch P-03CSL3 and P-03CRSL3 sold separately) Two-stage switching of air volume strength Oute... Read More
    Voltage (V)  100  Blade Diameter (Φmm)  135  Dimensions, H x W x D (mm)  195×600×230  Mass (kg)  4.6  Power Supply  Single-phase 
    from S$339.90
    Min. 6 days
  5. Ventilation blower for Mitsubishi HEMS compatible duct +/+ counter arrow fan
    Mitsubishi Electric Ventilation blower for Mitsubishi HEMS compatible duct +/+ counter arrow fan
    Mitsubishi HEMS connection unit included Forward / reverse operation switchable Counter rotation (contra-rotating) Blower adopted Power supply quick connection terminal connection (dedicated switch P-03CRSL3 sold separately) Two-stage switching of air volume strength Outer fan case, inner fan cas... Read More
    Mass (kg)  4.6  Voltage (V)  100  Power Supply  Single-phase  Dimensions, H x W x D (mm)  195×600×230 
    from S$469.90
    Min. 6 days
  6. Intermediate mounting type Duct fan +/+ Round type Intermediate mounting type
    Mitsubishi Electric Intermediate mounting type Duct fan +/+ Round type Intermediate mounting type
    With drain drain elbow (PVC pipe for nominal diameter 13 <outer diameter 18 mm> or vinyl hose <inner diameter 16 mm> can be connected) Power cord direct mounting Metal body Metal mixed flow fan Round intermediate mounting type
    Voltage (V)  100  Suitable Pipe Diameter (Φmm)  150  Blade Diameter (Φmm)  190  Air Volume (m3/h)  205/245(50Hz/60Hz)  Dimensions, H x W x D (mm)  238×248×350  Power Consumption (W)  28/29(50Hz/60Hz)  Mass (kg)  3.5  Noise Level (dB)  43/46(50Hz/60Hz)  Power Supply  Single-phase 
    from S$229.90
    Min. 2 days
  7. Ventilation fan standard lattice type for duct
    TOSHIBA CARRIER Ventilation fan standard lattice type for duct
    Feathers can be attached and detached One-touch louver cartridge type exhaust port with SL terminal Both suction sirocco fan Compatible with lightweight steel frame Antistatic louver Taping stepped exhaust port with easy airtight air pressure type shutter Duct connection can be adjusted by 7 ° in... Read More
    Rating:
    100%
    from S$119.90
    Min. 2 days
  8. Duct Ventilation Fan Intermediate Mounting Type
    TOSHIBA CARRIER Duct Ventilation Fan Intermediate Mounting Type
    Color  (Outer frame) Munsell N-1  Terminal  (SL)AC600V 20A  Rated Voltage (V)  100  Mass (kg)  2.9  Motor  4-pole condenser induction motor Class E  Rated Frequency (Hz)  50、60  Method  Intermediate type 
    Rating:
    100%
    from S$169.90
    Min. 2 days
  9. Ventilation blower for duct +/+ counter arrow fan
    Mitsubishi Electric Ventilation blower for duct +/+ counter arrow fan
    Connection pipe Φ100mm Plastic body Low noise, large air volume type, moisture resistant specification Main body thin design (150 mm) Counter rotation (contra-rotating) blower adopted Wind backflow prevention shutter with ceiling mount bracket Air volume strength 2-stage switching Power supply qu... Read More
    Voltage (V)  100  Dimensions, H x W x D (mm)  150×195×500  Mass (kg)  2.2  Blade Diameter (Φmm)  95  Power Supply  Single-phase 
    Rating:
    100%
    from S$149.90
    Min. 2 days
  10. Intermediate duct fan Wind pressure shutter
    Panasonic Intermediate duct fan Wind pressure shutter
    Suspended metal fittings, anti-vibration rubber included When using in a humid place such as a bathroom, be sure to perform grounding work. For maintenance and inspection, provide an inspection port of 450 x 450 mm or more. * Do not install in hot springs or public baths that use chlorine for ste... Read More
    Material  (Body) Resin, (Blade) Resin  Mass (kg)  1.9  Ventilation air volume (m 3 / h) (50 / 60Hz)  105/105  Power Consumption, at 50/60Hz (W)  25/27  Noise level (dB) (50 / 60Hz)  35/35  Specification  Wind pressure shutter  Suitable Pipe Diameter (Φmm)  Φ100 
    Rating:
    100%
    from S$159.90
    Min. 2 days
  11. Duct ventilation fan
    Japan Denko Duct ventilation fan
    Rated Voltage (V)  100  Rated Frequency (Hz)  50/60 
    Rating:
    93%
    from S$87.99
    Min. 2 days
  12. Duct ventilation fan flat panel type
    TOSHIBA CARRIER Duct ventilation fan flat panel type
    Color  (Body frame) Munsell N1  Terminal  (SL) AC125V 1A Built in motor  Current (A)  0.102、0.116  Mass (kg)  1.5  Power Consumption (W)  10.1、11.6  Rated Voltage (V)  100  Motor  2-pole condenser induction motor  Noise Level (dB)  26.5、26.5  Frequency (Hz)  50、60  Method  For ceiling  Included Accessories  Wood screw (Φ4 × 35L) 5  Air Volume (m3/h)  【 0Pa】89、89 
    from S$129.90
    Min. 2 days
  13. Ventilation fan standard lattice type for duct
    TOSHIBA CARRIER Ventilation fan standard lattice type for duct
    Terminal  (SL)AC300V 7A  Rated Voltage (V)  100  Method  For ceiling 
    from S$199.90
    Min. 2 days
  14. Intermediate mounting type Duct fan +/+ Round type Intermediate mounting type
    Mitsubishi Electric Intermediate mounting type Duct fan +/+ Round type Intermediate mounting type
    With drain drain elbow (PVC pipe for nominal diameter 13 <outer diameter 18 mm> or vinyl hose <inner diameter 16 mm> can be connected) Power cord direct mounting Metal body Metal mixed flow fan Round intermediate mounting type
    Voltage (V)  100  Suitable Pipe Diameter (Φmm)  200  Blade Diameter (Φmm)  260  Dimensions, H x W x D (mm)  308×316×405  Power Consumption (W)  37/43(50Hz/60Hz)  Air Volume (m3/h)  480/550(50Hz/60Hz)  Mass (kg)  Noise Level (dB)  51/54(50Hz/60Hz)  Power Supply  Single-phase 
    Rating:
    100%
    from S$299.90
    Min. 2 days
  15. Duct ventilation fan intermediate mounting type
    TOSHIBA CARRIER Duct ventilation fan intermediate mounting type
    * Do not disassemble or repair by anyone other than a repair technician. * Do not spray pesticides or detergents directly.
    Terminal  (SL terminal) AC600V / 20A 
    from S$139.90
    Min. 2 days
  16. Ventilation fan (ventilation fan for duct) standard lattice type
    TOSHIBA CARRIER Ventilation fan (ventilation fan for duct) standard lattice type
    * Be sure to perform grounding work when using in the bathroom. * Be sure to attach the main body to the bathroom side.
    Embedded dimensions (mm)  225 square  Voltage (V)  Single phase 100  Applicable Place  Toilet, washroom, bathroom  Applicable duct  Φ100mm 
    from S$189.90
    Min. 2 days
  17. Duct ventilation fan intermediate mounting type
    TOSHIBA CARRIER Duct ventilation fan intermediate mounting type
    Rated Voltage (V)  100  Method  Intermediate type  Rated Frequency (Hz)  50、60 
    from S$139.90
    Min. 2 days
  18. Ventilation blower for duct +/+ counter arrow fan BL certified product
    Mitsubishi Electric Ventilation blower for duct +/+ counter arrow fan BL certified product
    Connection pipe Φ100mm Plastic body Low noise / moisture resistance specification Main body Thin design Counter rotation (contra-rotating) Blower adopted With ceiling mount With wind backflow prevention shutter Air volume strength / weak 2-stage switching Power supply quick connection terminal co... Read More
    Voltage (V)  100  Dimensions, H x W x D (mm)  150×195×500  Mass (kg)  2.2  Blade Diameter (Φmm)  95  Power Supply  Single-phase 
    Rating:
    100%
    from S$149.90
    Min. 2 days
  19. Low noise duct fan (metal louver type, all metal)
    TOSHIBA CARRIER Low noise duct fan (metal louver type, all metal)
    Kitchen, living room, office, store * When using for ventilation in the kitchen, attach an optional grease filter.
    Duct Diameter (Φmm)  100  Power Consumption, at 50/60Hz (W)  19/20  Opening Area (cm2 216  Embedded dimensions (mm)  225 square  Mass (kg)  3.8  Noise level (dB) (50 / 60Hz)  31.5/31  Color (Munsell Value)  5.6Y9/1.1  Material  Body, feather, body cover / metal  Applicable Place  Kitchen, living room, office, store  Color  Silky white 
    from S$199.90
    Min. 2 days
  20. Intermediate mounting type duct fan +/+ low noise type
    Mitsubishi Electric Intermediate mounting type duct fan +/+ low noise type
    Connection pipe Φ150mm Low noise design Air supply diversion possible Wind pressure type square 2 shutters mounting position 4 directions possible (motor position bottom surface, both sides, and vertical mounting) Fast-connect terminal connection Ceiling mount included sirocco fan adopted (plastic)
    Voltage (V)  100  Blade Diameter (Φmm)  180  Dimensions, H x W x D (mm)  275×365×632  Air Volume (m3/h)  310/300(50Hz/60Hz)  Power Consumption (W)  32/36(50Hz/60Hz)  Noise Level (dB)  33.5/33(50Hz/60Hz)  Mass (kg)  7.7  Power Supply  Single-phase 
    from S$279.90
    Min. 8 days
  21. Ventilation blower for duct +/+ counter arrow fan
    Mitsubishi Electric Ventilation blower for duct +/+ counter arrow fan
    Connection pipe Φ100mm Plastic body Low noise, large air volume type, moisture resistant specification Main body thin design (126 mm) Counter rotation (contra-rotating) blower adopted Wind backflow prevention shutter with ceiling mount bracket Air volume strength 2-stage switching Power supply qu... Read More
    Voltage (V)  100  Dimensions, H x W x D (mm)  126×195×500  Mass (kg)  2.2  Blade Diameter (Φmm)  95  Power Supply  Single-phase 
    from S$149.90
    Min. 6 days
  22. Duct ventilation fan
    TOSHIBA CARRIER Duct ventilation fan
    Rated Voltage (V)  100  Terminal  (SL)AC300V 7A  Motor  4-pole condenser induction motor  Method  For ceiling 
    from S$189.90
    Min. 7 days
  23. Duct ventilation fan metal louver type
    TOSHIBA CARRIER Duct ventilation fan metal louver type
    Rated Voltage (V)  100  Motor  4-pole condenser induction motor  Method  For ceiling 
    Rating:
    40%
    from S$299.90
    Min. 5 days
  24. 24 hours ventilation fan + ventilation fan for duct
    Mitsubishi Electric 24 hours ventilation fan + ventilation fan for duct
    Hybrid nano-coating plus adopted for the blades High-efficiency blade "Delta Sirocco Fan β" adopted Simultaneous ventilation of 1 to 3 rooms Equipped with highly sealed wind pressure shutter (both exhaust and suction) With drain drain elbow (for nominal diameter 13 <outer diameter 18... Read More
    External static pressure (Pa)  Voltage (V)  100  Blade Diameter (Φmm)  140  Power Consumption, at 50/60Hz (W)  19/22  Air volume (m 3 / h) (50 / 60Hz)  195/200  Dimensions, H x W x D (mm)  220×443×414  Mass (kg)  3.7  Noise level (dB) (50 / 60Hz)  32.5/33  Included Accessories  Ceiling mount  Power Supply  Single-phase 
    from S$219.90
    Min. 6 days
  25. Ventilation blower for duct +/+ counter arrow fan
    Mitsubishi Electric Ventilation blower for duct +/+ counter arrow fan
    Connection pipe: Φ150mm Large air volume / standard specifications Counter rotation (contra-rotating) blower adopted Power supply quick connection terminal connection (dedicated switch P-03CSL3 and P-03CRSL3 sold separately) Two-stage switching of air volume strength Outer fan case, inner fan cas... Read More
    Voltage (V)  100  Blade Diameter (Φmm)  135  Dimensions, H x W x D (mm)  195×600×230  Mass (kg)  4.6  Power Supply  Single-phase 
    from S$339.90
    Min. 6 days
  26. Duct blower with silencer
    Panasonic Duct blower with silencer
    High static pressure and low power consumption: By adopting a dedicated impeller "Twin Flow Fan" that has both high static pressure small air volume characteristics and large air volume low static pressure characteristics, low power consumption is realized while increasing the static pr... Read More
    Number of Poles  Power Input (V)  Single phase 100V 
    from S$339.90
    Min. 7 days
  27. Duct ventilation fan louver sold separately
    TOSHIBA CARRIER Duct ventilation fan louver sold separately
    Included Accessories  Wood screw (Φ4 × 35L) 5  Rated Voltage (V)  100  Method  For ceiling 
    from S$99.90
    Min. 5 days
  28. Ventilation fan louver for duct Interior lattice type
    TOSHIBA CARRIER Ventilation fan louver for duct Interior lattice type
    Motor  4-pole condenser induction motor  Method  For ceiling  Rated Voltage (V)  100  Terminal  (SL)AC300V 7A 
    from S$279.90
    Min. 7 days
  29. Intermediate duct fan Hyper fan
    Panasonic Intermediate duct fan Hyper fan
    Multiple units can be operated with built-in relays with hanging brackets and anti-vibration rubber.
    Specification  Hyper fan, strong-slow speed adjustment  Material  (Body) steel plate, (wings) resin  Suitable Pipe Diameter (Φmm)  Φ150  Mass (kg)  3.0 
    from S$269.90
    Min. 7 days
  30. Duct ventilation fan louver sold separately
    TOSHIBA CARRIER Duct ventilation fan louver sold separately
    Rated Voltage (V)  100  Terminal  (SL)AC300V 7A  Method  For ceiling  Motor  4-pole condenser induction motor 
    from S$279.90
    Min. 7 days
  31. Air blower for ducts Mixed flow fan
    Panasonic Air blower for ducts Mixed flow fan
    * Cannot be used for ventilation in places where hot air, oil smoke, steam, humidity, etc. are generated, or in pools and hot springs. (Usage environment conditions: 10 ° C to + 40 ° C, relative humidity 85% or less) * When the operation is stopped, make sure that the impeller does not rotate in ... Read More
    Power Input (V)  Single phase 100V 
    from S$469.90
    Min. 7 days
  32. Intermediate mounting type duct fan +/+ low noise all metal type
    Mitsubishi Electric Intermediate mounting type duct fan +/+ low noise all metal type
    Connection pipe Φ150mm Low noise design Air supply can be diverted Wind pressure type square 2 shutters Equipped with multiple relays for interlocking operation Air volume strength 2 steps switching Quick connection Terminal connection Mounting position 4 directions possible (motor position botto... Read More
    Voltage (V)  100  Mass (kg)  11.5  Blade Diameter (Φmm)  200  Dimensions, H x W x D (mm)  296×405×682  Power Supply  Single-phase 
    from S$339.90
    Min. 6 days
  33. Duct ventilation fan metal louver type
    TOSHIBA CARRIER Duct ventilation fan metal louver type
    Rated Voltage (V)  100  Motor  4-pole condenser induction motor  Method  For ceiling 
    from S$399.90
    Min. 5 days
  34. Fan for round hole mounting duct (standard lattice type)
    TOSHIBA CARRIER Fan for round hole mounting duct (standard lattice type)
    Duct Diameter (Φmm)  100 (aluminum flexible duct)  Color (Munsell Value)  1Y9.3/0.5  Material  Body, feather, louver / plastic  Color  Silky white 
    from S$129.90
    Min. 2 days
  35. Ventilation fan louver for ducts Flat interior panel type
    TOSHIBA CARRIER Ventilation fan louver for ducts Flat interior panel type
    Terminal  (SL)AC300V 7A  Rated Voltage (V)  100  Motor  4-pole condenser induction motor  Method  For ceiling 
    from S$249.90
    Min. 7 days
  36. Intermediate duct fan Wind pressure shutter
    Panasonic Intermediate duct fan Wind pressure shutter
    Thin design with a body height of 230 mm Low noise design Strong-low speed adjustment (excluding FY-18DPC1) 2 shield plates (for ventilation of 1 to 2 rooms), anti-vibration rubber set included Hanging bracket pitch 360 mm square slide fan unit A separate relay is required to operate two or more ... Read More
    Power Consumption, at 50/60Hz (W)  (Exhaust) 28/29  Noise level (dB) (50 / 60Hz)  (Exhaust) 30.5 / 29.5  Mass (kg)  4.9  Material  (Body) Resin, (Blade) Resin  Specification  Wind pressure shutter  Ventilation air volume (m 3 / h) (50 / 60Hz)  (Exhaust) 205/195  Suitable Pipe Diameter (Φmm)  Φ100 
    from S$219.90
    Min. 7 days
  37. Intermediate mounting type duct fan +/+ low noise free power control type
    Mitsubishi Electric Intermediate mounting type duct fan +/+ low noise free power control type
    Connection pipe Φ200mm Low noise design Stepless adjustment type of air volume by electronic variable control technology (25-100%) The main body also has a volume for adjusting the air volume (can be changed after installation) Motor maintenance position 4 directions possible (motor position bott... Read More
    Voltage (V)  100  Mass (kg)  11.1  Blade Diameter (Φmm)  200  Dimensions, H x W x D (mm)  296×405×640  Power Supply  Single-phase 
    from S$489.90
    Min. 6 days
  38. Duct blower with silencer
    Panasonic Duct blower with silencer
    High static pressure and low power consumption: By adopting a dedicated impeller "Twin Flow Fan" that has both high static pressure small air volume characteristics and large air volume low static pressure characteristics, low power consumption is realized while increasing the static pr... Read More
    Number of Poles  Power Input (V)  Single phase 100V 
    from S$339.90
    Min. 5 days
  39. Intermediate mounting type duct fan +/+ low noise type
    Mitsubishi Electric Intermediate mounting type duct fan +/+ low noise type
    Connection pipe Φ150mm Low noise design Air supply can be diverted Wind pressure type square 2 shutters Equipped with multiple relays for interlocking operation Air volume strength 2 steps switching Quick connection Terminal connection Mounting position 4 directions possible (motor position botto... Read More
    Mass (kg)  10.8  Voltage (V)  100  Blade Diameter (Φmm)  200  Dimensions, H x W x D (mm)  296×405×682  Power Supply  Single-phase 
    from S$339.90
    Min. 6 days
  40. Ventilation blower for duct +/+ counter arrow fan
    Mitsubishi Electric Ventilation blower for duct +/+ counter arrow fan
    Connection pipe: Φ150mm Low noise type, standard specification Counter rotation (contra-rotating) blower adopted Power supply quick connection terminal connection (dedicated switch P-03CSL3 and P-03CRSL3 sold separately) Two-stage switching of air volume strength Outer fan case, inner fan case 2-... Read More
    Voltage (V)  100  Blade Diameter (Φmm)  135  Dimensions, H x W x D (mm)  195×600×230  Mass (kg)  4.6  Power Supply  Single-phase 
    from S$299.90
    Min. 6 days
View : Grid List
Filter

Items 1 - 40 of 572

Set Ascending Direction