All Category

Ceiling Ventilators

View : Grid List
Filter

Items 1 - 40 of 850

Set Ascending Direction
  1. Built-in ventilation fan (with electric shutter)
    Panasonic Built-in ventilation fan (with electric shutter)
    Low noise and moisture resistant series with electric shutter. When the ventilation fan is stopped, such as during winter bathing, the shutter is closed to suppress the intrusion of outside air. High-efficiency motor with low power consumption and low noise design. * Water droplets may fall in a ... Read More
    Embedded dimensions (mm)  240 square  Suitable Pipe Diameter (Φmm)  100  Mass (kg)  2.3  Material  Body: resin, blade: resin, louver: resin 
    from S$189.90
    Min. 7 days
  2. Built-in ceiling ventilation fan BL certified louver set type
    Panasonic Built-in ceiling ventilation fan BL certified louver set type
    With power cord and plug bathroom * Water droplets may fall in a humid place such as a bathroom, but this is not a malfunction of the ventilation fan. Please choose a place that does not make you uncomfortable when installing. * Do not install in hot springs or public baths that use chlorine for ... Read More
    Power Consumption, at 50/60Hz (W)  (Exhaust) 15 / 16.5  Noise level (dB) (50 / 60Hz)  (Exhaust) 32.0 / 31.5  Suitable Pipe Diameter (Φmm)  100  Mass (kg)  2.8  Opening Area (cm2 225  Embedded dimensions (mm)  240 square  Applicable Place  Bathroom  Color  Munsell value 3.2Y8.9 / 0.6  Material (Main Unit)  Resin  Material (Fan Blade)  Resin  Material (Louver)  Resin 
    from S$159.90
    Min. 34 days
  3. Built-in (resin) humidity automatic type, louver set
    Panasonic Built-in (resin) humidity automatic type, louver set
    Automatically operates by detecting humidity in rooms where humidity tends to accumulate, such as washrooms and bedrooms. Eliminates moisture to prevent condensation and mold. High efficiency motor with low power consumption. Low noise design. The blades can be easily removed for easy cleaning. A... Read More
    Mass (kg)  1.3  Opening Area (cm2 152  Embedded dimensions (mm)  177 square  Color (Munsell Value)  3.2Y8.9/0.6  Noise level (dB) (50 / 60Hz)  Discharge: 23/23, Discharge: 16/16  Ventilation air volume (m 3 / h) (50 / 60Hz)  Discharge: 95/95, Discharge: 37/37  Material (Fan Blade)  Made of resin  Material (Main Unit)  Made of resin  Material (Louver)  Made of resin  Suitable Pipe Nominal Diameter  Φ100mm 
    from S$189.90
    Min. 7 days
  4. Ceiling embedded ventilation fan + low noise
    Mitsubishi Electric Ceiling embedded ventilation fan + low noise
    External static pressure (Pa)  Voltage (V)  100  Power Supply  Single-phase 
    Rating:
    100%
    from S$199.90
    Min. 6 days
  5. Built-in ventilation fan (resin) low noise, louver set
    Panasonic Built-in ventilation fan (resin) low noise, louver set
    Group control controller bundled type that can operate multiple units Low power consumption and low noise design with high efficiency motor Easy to remove and clean the blades Wind pressure type with highly airtight shutter Moisture resistant specification Power supply connection: External Office... Read More
    Suitable Pipe Diameter (Φmm)  150 call  Installation Location  Bathroom, toilet, washroom, living room  Material  Body, blades, looper: resin  Method  Duct 
    Rating:
    100%
    from S$199.90
    Min. 2 days
  6. Ventilation fan lattice panel type for ceiling
    Takasu Ventilation fan lattice panel type for ceiling
    One-touch spring mounting panel. Slide removable duct connection. Stepped structure duct connection for easy taping. With a highly sealed wind backflow prevention shutter. Made of all plastic. Low noise design. Condensation water outdoor discharge type duct connection port.
    Mass (kg)  1.6  Suitable Pipe Diameter (Φmm)  100  Rated Voltage (V)  100  Power Consumption, at 50/60Hz (W)  11.1/11.5  Embedded dimensions (mm)  175 square  Dimensions, Width W x Height H x Depth D (mm)  238×238×183  Noise level (dB) (50 / 60Hz)  29/29  Rated Frequency (Hz)  50/60  Air volume (m 3 / h) (50 / 60Hz)  88/88  Type  Sirocco fan  Color  White  Material  plastic 
    Rating:
    98%
    from S$87.99
    Min. 2 days
  7. Recessed ceiling ventilation fan Louver set type
    Panasonic Recessed ceiling ventilation fan Louver set type
    For both constant and local ventilation
    Suitable Pipe Diameter (Φmm)  150  Color (Munsell Value)  3.2Y8.9/0.6  Specification  Power connection / External 
    Rating:
    80%
    from S$159.90
    Min. 5 days
  8. Built-in ventilation fan (resin) for two rooms, louver set
    Panasonic Built-in ventilation fan (resin) for two rooms, louver set
    High efficiency motor with low power consumption and low noise design (silent orifice) The air volume of the louver can be adjusted, and the air volume balance of the master unit and slave unit can be changed. The suction port on the slave unit side can be selected from three directions according... Read More
    Applicable Place  Bathroom / toilet / washroom  Suitable Pipe Diameter (Φmm)  100  Method  Duct type  Embedded dimensions (mm)  240 square 
    from S$139.90
    Min. 2 days
  9. Ceiling Embedded Type Ventilation Fan Low Noise Type Louver Set Type FY-17J8
    Panasonic Ceiling Embedded Type Ventilation Fan Low Noise Type Louver Set Type FY-17J8
    High-efficiency motor with low power consumption and low noise design Easy to remove and clean the blades Wind pressure type with high airtight shutter Moisture resistant specification Power supply connection: Outside the main unit Bathrooms, toilets, washrooms, living rooms, offices / stores * W... Read More
    Rating:
    93%
    from S$87.99
    Min. 7 days
  10. Built-in ceiling ventilation fan Louver sold separately
    Panasonic Built-in ceiling ventilation fan Louver sold separately
    Material  (Body / wings) Resin  Suitable for  (Louvre) FY-32L55  Suitable Pipe Diameter (Φmm)  150  Embedded dimensions (mm)  320 square  Noise level (dB) (50 / 60Hz)  35.5/34.5  Power Consumption, at 50/60Hz (W)  36.5/39.5  Mass (kg)  5.5  Specification  Power connection / inside the main unit 
    from S$229.90
    Min. 7 days
  11. Ceiling embedded ventilation fan  Louver set type
    Panasonic Ceiling embedded ventilation fan Louver set type
    High efficiency motor with low power consumption and low noise design (silent orifice) Easy to remove and clean the blades Wind pressure type with highly airtight shutter Power supply connection: External quick connection terminal of the main body Toilets, washrooms, living rooms, corridors, hall... Read More
    Noise level (dB) (50 / 60Hz)  (Exhaust) 27.5 / 27.5  Power Consumption, at 50/60Hz (W)  (Exhaust) 7.5 / 8.5  Air volume (m 3 / h) (50 / 60Hz)  (Exhaust) 85/85  Mass (kg)  1.7  Suitable Pipe Diameter (Φmm)  100  Embedded dimensions (mm)  177 square  Type  Low-noise type 100mm 3 h type  Material (Fan Blade)  Resin  Material (Main Unit)  Steel sheet 
    from S$99.90
    Min. 2 days
  12. Recessed ceiling ventilation fan Louver set type
    Panasonic Recessed ceiling ventilation fan Louver set type
    Made of moisture-resistant resin, it can be installed in a wide range of applications, mainly in sanitary areas. Standard type of simple white lattice louver * Water droplets may fall in a humid place such as a bathroom, but this is not a malfunction of the ventilation fan. Please choose a place ... Read More
    Embedded dimensions (mm)  240 square  Material (Louver)  Made of resin  Material (Main Unit)  Made of resin  Material (Fan Blade)  Made of resin  Suitable Pipe Diameter (Φmm)  Nominal diameter Φ100 
    Rating:
    100%
    from S$119.90
    Min. 2 days
  13. Ceiling embedded fan + louver set (main body FY-24JDK8)
    Panasonic Ceiling embedded fan + louver set (main body FY-24JDK8)
    Low power consumption and low noise design with DC motor (silent orifice) With constant air volume control function The blades can be easily removed for easy cleaning. Wind pressure type with highly airtight shutter Power supply connection: External quick connection terminal of the main unit
    Power Consumption, at 50/60Hz (W)  0.07/0.06(m3/h)  Suitable Pipe Diameter (Φmm)  100  Effective ventilation (m 3 / h) (50 / 60Hz)  100/75  Embedded dimensions (mm)  240 square  Rated Power Consumption at 50/60Hz (W)  6.8/4.2  Method  Duct type  Material (Louver)  Resin  Material (Fan Blade)  Resin  Material (Main Unit)  Resin 
    from S$169.90
    Min. 7 days
  14. Recessed ceiling ventilation fan Louver set type
    Panasonic Recessed ceiling ventilation fan Louver set type
    By optimizing the ventilation path and motor, low noise and low power consumption High taper blade fan Wind pressure type with highly airtight shutter Power supply connection: Inside the main body Toilets, washrooms, living rooms, corridors, halls, offices, stores
    Noise level (dB) (50 / 60Hz)  (Exhaust) 41.5 / 40.5  Power Consumption, at 50/60Hz (W)  (Exhaust) 52/86  Suitable Pipe Diameter (Φmm)  150  Embedded dimensions (mm)  385 square  Mass (kg)  8.5  Type  Low-noise 600mm 3 h type  Material (Louver)  Resin  Material (Fan Blade)  Resin  Material (Main Unit)  Steel sheet 
    from S$299.90
    Min. 7 days
  15. Ceiling Embedded Ventilation Fans Louver Set Type
    Panasonic Ceiling Embedded Ventilation Fans Louver Set Type
    By optimizing the ventilation path and motor, low noise and low power consumption Dual taper sirocco fan Wind pressure type with highly airtight shutter Power supply connection: Inside the main body Toilets, washrooms, living rooms, corridors, halls, offices, stores * A separate relay is required... Read More
    Suitable Pipe Diameter (Φmm)  150  Embedded dimensions (mm)  270 square  Mass (kg)  4.8  Material (Fan Blade)  Resin  Material (Louver)  Resin  Material (Main Unit)  Steel sheet 
    Rating:
    100%
    from S$229.90
    Min. 7 days
  16. Round ceiling fan
    Panasonic Round ceiling fan
    For both constant and local ventilation
    Suitable Pipe Diameter (Φmm)  100  Opening Area (cm2 183  Mass (kg)  2.2  Color (Munsell Value)  3.2Y8.9/0.6  Embedded dimensions (mm)  Φ250 
    Rating:
    40%
    from S$119.90
    Min. 7 days
  17. Built-in ventilation fan (resin) low noise, body, louver set FY-32BS7
    Panasonic Built-in ventilation fan (resin) low noise, body, louver set FY-32BS7
    High static pressure and large air volume, ceiling-embedded ventilation fan that meets various conditions such as building structure, application, interior, etc. Equipped with a wind pressure type high airtight shutter High taper blade fan is adopted to easily use energy-saving and highly efficie... Read More
    Suitable Pipe Diameter (Φmm)  150 call  Embedded dimensions (mm)  320 square  Material  Body / blade: steel plate, looper: resin  Method  Duct 
    from S$229.90
    Min. 7 days
  18. Recessed ceiling ventilation fan Louver set type
    Panasonic Recessed ceiling ventilation fan Louver set type
    Wind pressure type high taper blade with highly airtight shutter Fan power connection: External quick connection terminal kitchen * Please choose a metal louver.
    Power Consumption, at 50/60Hz (W)  (Exhaust) 21/25  Air volume (m 3 / h) (50 / 60Hz)  (Exhaust) 216/210  Noise level (dB) (50 / 60Hz)  (Exhaust) 38.5 / 38  Suitable Pipe Diameter (Φmm)  100  Embedded dimensions (mm)  240 square  Mass (kg)  3.5  Material (Fan Blade)  Steel sheet  Material (Main Unit)  Steel sheet  Applicable Place  kitchen 
    from S$159.90
    Min. 2 days
  19. Ventilation exhaust heat fan
    Mitsubishi Electric Ventilation exhaust heat fan
    Quick-connect terminal connection Ventilation discharges hot air from the attic to improve comfort at night (2nd floor) in summer. Lightweight and simple installation type that does not require duct piping. "Electric shutter" adopted Ceiling / wall / sloping ceiling can be installed Liv... Read More
    Power Supply Voltage (V)  100  Power Consumption, at 50/60Hz (W)  12/13  Mass (kg)  2.1  Noise level (dB) (50 / 60Hz)  29.5/29.5  Air volume (m 3 / h) (50 / 60Hz)  300/300  Specification  Pull-string switch type 
    from S$279.90
    Min. 6 days
  20. Ceiling embedded ventilation fan  Louver sold separately
    Panasonic Ceiling embedded ventilation fan Louver sold separately
    Low power consumption by adopting high efficiency motor and newly developed sirocco fan. Low noise design that cuts off the jarring range during actual use. The spring-type one-touch looper, orifice, and blades can be easily removed to improve cleanability. Compatible with constant / local ventil... Read More
    Material  (Body) Steel plate / (Blade) Resin  Suitable for  (Louvre) FY-24L56, FY-24L81  Power Consumption, at 50/60Hz (W)  10/11.5  Suitable Pipe Diameter (Φmm)  100  Ventilation air volume (m 3 / h)  141/141(50/60Hz)  Mass (kg)  2.8  Embedded dimensions (mm)  240 square  Noise level (dB) (50 / 60Hz)  25.5/25.5 
    Rating:
    80%
    from S$109.90
    Min. 7 days
  21. Built-in ventilation fan (resin) low noise, body, louver set FY-27B7
    Panasonic Built-in ventilation fan (resin) low noise, body, louver set FY-27B7
    Ceiling-embedded ventilation fan with high static pressure and large air volume that meets various conditions such as building structure, applications, and interior design. Cleanable polypropylene resin louver power connection-inside the body Office, store * Water droplets may fall in a humid pla... Read More
    Suitable Pipe Diameter (Φmm)  150 call  Embedded dimensions (mm)  270 square  Installation Location  Bathroom, toilet, washroom, living room  Material  Body: steel plate, blade / looper: resin  Method  Duct 
    from S$199.90
    Min. 2 days
  22. Recessed ceiling ventilation fan Louver sold separately Body only
    Panasonic Recessed ceiling ventilation fan Louver sold separately Body only
    Low noise, by optimizing the ventilation path and motor Low power consumption Wind pressure type High taper blade with high airtight shutter Fan power connection: Inside the main unit Kitchen / toilet / washroom / living room / corridor / hall / office / store * When using in the kitchen, select ... Read More
    Suitable Pipe Diameter (Φmm)  150  Embedded dimensions (mm)  270 square  Mass (kg)  Material (Main Unit)  Steel sheet  Material (Fan Blade)  Steel sheet 
    from S$199.90
    Min. 7 days
  23. Built-in ventilation fan (low noise type, louver set)
    Panasonic Built-in ventilation fan (low noise type, louver set)
    Made of moisture-resistant resin, it can be installed in a wide range of applications, mainly in sanitary areas. Standard type of simple white lattice louver Low power consumption and low noise design with high efficiency motor Easy to remove and clean the blades Wind pressure type with highly ai... Read More
    Suitable Pipe Diameter (Φmm)  100  Method  Duct type  Material  Body: resin, blade: resin, louver: resin  Embedded dimensions (mm)  240 / square 
    from S$129.90
    Min. 2 days
  24. Built-in ventilation fan (automatic operation type, humidity sensor)
    Panasonic Built-in ventilation fan (automatic operation type, humidity sensor)
    24-hour ventilation from washrooms and bedrooms where humidity is likely to occur. When humidity is detected, "strong" automatic operation discharges the humidity and suppresses the formation of condensation and mold. High efficiency motor with low power consumption. Low noise design. T... Read More
    Mass (kg)  1.3  Opening Area (cm2 152  Embedded dimensions (mm)  177 square  Color (Munsell Value)  3.2Y8.9/0.6  Noise level (dB) (50 / 60Hz)  Discharge: 23/23, Discharge: 16/16  Ventilation air volume (m 3 / h) (50 / 60Hz)  Discharge: 95/95, Discharge: 37/37  Method  Duct type  Material (Main Unit)  Made of resin  Material (Louver)  Made of resin  Material (Fan Blade)  Made of resin  Suitable Pipe Nominal Diameter  Φ100mm 
    from S$199.90
    Min. 7 days
  25. Built-in ceiling ventilation fan for two rooms Louver set type
    Panasonic Built-in ceiling ventilation fan for two rooms Louver set type
    High efficiency motor with low power consumption and low noise design (silent orifice) The blades can be easily removed for cleaning. The air volume of the Lakura louver can be adjusted, and the air volume balance of the master unit and slave unit can be changed. The suction port on the slave uni... Read More
    Power Consumption, at 50/60Hz (W)  (Exhaust) 15 / 16.5  Air volume (m 3 / h) (50 / 60Hz)  (Exhaust) 164/162  Noise level (dB) (50 / 60Hz)  (Exhaust) 32/32  Suitable Pipe Diameter (Φmm)  100  Embedded dimensions (mm)  240 square  Mass (kg)  3.3  Opening Area (cm2 53  Color  Munsell value 3.2Y8.9 / 0.6  Material (Fan Blade)  Resin  Material (Main Unit)  Resin  Applicable Place  Toilet and washroom 
    from S$139.90
    Min. 7 days
  26. Health air function installed + circulation fan
    Mitsubishi Electric Health air function installed + circulation fan
    Equipped with a "health air function" that creates a pleasant atmosphere that spreads throughout the room. Hybrid nano-coating plus adopted for blades High-efficiency blade "Delta Sirocco Fan" adopted High-efficiency motor with power-saving design Low noise design Can be insta... Read More
    Noise level (dB) (50 / 60Hz)  (Strong) 36.5 / 36.5, (Weak) 21/21  Air volume (m 3 / h) (50 / 60Hz)  (Strong) 40/40, (Weak) 20/20  External static pressure (Pa)  Blade Diameter (Φmm)  100  Power Input (V)  100  Dimensions, H x W x D (mm)  150×240×240  Mass (kg)  2.1  Power Supply  Single-phase 
    from S$299.90
    Min. 6 days
  27. Recessed ceiling ventilation fan Louver sold separately Body only
    Panasonic Recessed ceiling ventilation fan Louver sold separately Body only
    Wind pressure type high taper blade with highly airtight shutter Fan power connection: External quick connection terminal kitchen * Please choose a metal louver.
    Power Consumption, at 50/60Hz (W)  (Exhaust) 21/25  Air volume (m 3 / h) (50 / 60Hz)  (Exhaust) 216/210  Noise level (dB) (50 / 60Hz)  (Exhaust) 38.5 / 38  Suitable Pipe Diameter (Φmm)  100  Embedded dimensions (mm)  240 square  Mass (kg)  3.5  Material (Main Unit)  Steel sheet  Material (Fan Blade)  Steel sheet  Applicable Place  kitchen 
    from S$119.90
    Min. 6 days
  28. Ceiling embedded fan + louver set (main body FY-32JD8)
    Panasonic Ceiling embedded fan + louver set (main body FY-32JD8)
    Low power consumption and low noise design with DC motor (silent orifice) With constant air volume control function The blades can be easily removed for easy cleaning. Wind pressure type with highly airtight shutter Power supply connection: External quick connection terminal of the main unit
    Power Consumption, at 50/60Hz (W)  0.07/0.04(m3/h)  Suitable Pipe Diameter (Φmm)  150  Rated Power Consumption at 50/60Hz (W)  23.5/10.2  Embedded dimensions (mm)  320 square  Effective ventilation (m 3 / h) (50 / 60Hz)  350/250  Method  Duct type  Material (Fan Blade)  Resin  Material (Louver)  Resin  Material (Main Unit)  Resin 
    from S$339.90
    Min. 7 days
  29. Built-in ventilation fan (resin) louver set
    Panasonic Built-in ventilation fan (resin) louver set
    Low power consumption and low noise design with DC motor (silent orifice) The blades can be easily removed for easy cleaning. The constant ventilation function enables 24-hour small air volume ventilation operation. Wind pressure type with highly airtight shutter Power supply connection: External... Read More
    Rated Power Consumption at 50/60Hz (W)  2.4/0.9  Suitable Pipe Diameter (Φmm)  100  Effective ventilation (m 3 / h) (50 / 60Hz)  72/36  Method  Duct type  Embedded dimensions (mm)  177 square  Power Consumption, at 50/60Hz (W)  0.40/0.03(m3/h) 
    from S$129.90
    Min. 7 days
  30. Recessed ceiling bath ventilation dryer
    Panasonic Recessed ceiling bath ventilation dryer
    Space-saving design / high power / multifunction type that integrates the functions of preheating, clothes drying, ventilation, cool breeze, and 24-hour ventilation in the main body embedded in the bathroom ceiling. The auto louver concentrates warm air on the floor and blows it. It easily reache... Read More
    Heater Capacity (kW)  1.3kW  Mass (kg)  6.6  Applicable Place  Bathroom  Opening Area (cm2 Injection: 518, Injection: 217  Color  Munsell value N9.3  Heater Type  PTC ceramic heater  Rated voltage / frequency  Single phase 100V 50Hz / 60Hz 
    from S$769.90
    Min. 7 days
  31. Recessed ceiling ventilation fan Louver set type
    Panasonic Recessed ceiling ventilation fan Louver set type
    By optimizing the ventilation path and motor, low noise, low power consumption, wind pressure type, high taper blade with airtight shutter, fan power connection: inside the main unit Kitchen / toilet / washroom / living room / corridor / hall / office / store * When using in the kitchen, select a... Read More
    Noise level (dB) (50 / 60Hz)  (Exhaust) 355.5 / 34.5  Power Consumption, at 50/60Hz (W)  (Exhaust) 36.5 / 39.5  Suitable Pipe Diameter (Φmm)  150  Embedded dimensions (mm)  320 square  Mass (kg)  5.5  Type  Low-noise type 350mm 3 h type  Material (Main Unit)  Steel sheet  Material (Fan Blade)  Steel sheet 
    from S$249.90
    Min. 5 days
  32. Built-in ventilation fan (with electric shutter)
    Panasonic Built-in ventilation fan (with electric shutter)
    Low noise and moisture resistant series with electric shutter. The ventilation fan is closed during winter bathing, and the shutter is closed when stopped to prevent outside air from entering. High efficiency motor with low power consumption. Low noise design. The blades can be easily removed for... Read More
    Mass (kg)  1.5  Opening Area (cm2 152  Noise level (dB) (50 / 60Hz)  23/23  Color (Munsell Value)  3.2Y8.9/0.6  Power Consumption, at 50/60Hz (W)  8.6/10.3  Ventilation air volume (m 3 / h) (50 / 60Hz)  95/95  Method  Duct type  Dimension (mm)  Embedded: 177 square  Material (Main Unit)  Made of resin  Material (Fan Blade)  Made of resin  Material (Louver)  Made of resin  Suitable Pipe Nominal Diameter  Φ100mm 
    from S$189.90
    Min. 7 days
  33. Recessed ceiling ventilation fan Louver set type
    Panasonic Recessed ceiling ventilation fan Louver set type
    By optimizing the ventilation path and motor, low noise and low power consumption High taper blade fan Wind pressure type with highly airtight shutter Power supply connection: Inside the main body Kitchen / toilet / washroom / living room / corridor / hall / office / store * When using in the kit... Read More
    Suitable Pipe Diameter (Φmm)  150  Embedded dimensions (mm)  385 square  Mass (kg)  8.1  Material (Main Unit)  Steel sheet  Material (Fan Blade)  Steel sheet 
    from S$359.90
    Min. 7 days
  34. Round ceiling ventilation fan Louver set type
    Panasonic Round ceiling ventilation fan Louver set type
    Power connection: External quick connection terminal Bathrooms, toilets, washrooms, living rooms, corridors, halls, offices, stores * Use a ceiling material that is stronger than gypsum board with a thickness of 9 mm or more. * Please fix the ceiling material firmly to the field edge. * Fix the a... Read More
    Power Consumption, at 50/60Hz (W)  (Exhaust) 12 / 12.5  Noise level (dB) (50 / 60Hz)  (Exhaust) 28.5 / 28.0  Suitable Pipe Diameter (Φmm)  100  Mass (kg)  2.4  Embedded dimensions (mm)  250  Opening Area (cm2 275  Type  Low noise 150 mm 3 h type  Color  Munsell value 3.2Y8.9 / 0.6  Material (Main Unit)  Resin  Material (Fan Blade)  Resin  Material (Louver)  Resin 
    from S$119.90
    Min. 7 days
  35. Built-in ventilation fan (resin) low noise, body, louver set FY-32B7H
    Panasonic Built-in ventilation fan (resin) low noise, body, louver set FY-32B7H
    Ceiling-embedded ventilation fan with high static pressure and large air volume that meets various conditions such as building structure, applications, and interior design. Polypropylene resin louver power connection that can be easily cleaned with household detergent-Main unit internal discharge... Read More
    Suitable Pipe Diameter (Φmm)  150 call  Embedded dimensions (mm)  320 square  Material  Body / blade: steel plate, looper: resin  Method  Duct  Installation Location  Toilet, washroom, living room 
    from S$269.90
    Min. 5 days
  36. Built-in ventilation fan (steel plate) louver set, low noise (main body FY-24BG7)
    Panasonic Built-in ventilation fan (steel plate) louver set, low noise (main body FY-24BG7)
    Low noise type made of steel plate and simple resin louver fits neatly into the interior. High efficiency motor and G / C sirocco fan are used to reduce power consumption. The one-touch louver, orifice, and blades can be easily removed to improve cleanability. Wind pressure type with highly airti... Read More
    Suitable Pipe Diameter (Φmm)  100  Mass (kg)  2.8 (body only)  Power Consumption, at 50/60Hz (W)  20/22  Ventilation air volume (m 3 / h) (50 / 60Hz)  212/212  Embedded dimensions (mm)  240 square  Noise level (dB) (50 / 60Hz)  35.5/35.5 
    from S$149.90
    Min. 7 days
  37. Built-in ventilation fan (automatic operation type, human sensor)
    Panasonic Built-in ventilation fan (automatic operation type, human sensor)
    Automatic operation type suitable for measures against residual odor in the toilet. The motion sensor detects the comings and goings of people and automatically operates, and the odor is discharged by the remaining delay operation according to the time spent in the room. Low power consumption and... Read More
    Material (Main Unit)  Made of resin  Material (Louver)  Made of resin  Material (Fan Blade)  Made of resin  Suitable Pipe Nominal Diameter  Φ100mm 
    from S$159.90
    Min. 7 days
  38. Recessed ceiling ventilation fan Louver set type
    Panasonic Recessed ceiling ventilation fan Louver set type
    By optimizing the ventilation path and motor, low noise and low power consumption High taper blade fan Wind pressure type with highly airtight shutter Power supply connection: Inside the main body Toilets, washrooms, living rooms, corridors, halls, offices, stores * A separate relay is required t... Read More
    Suitable Pipe Diameter (Φmm)  150  Embedded dimensions (mm)  385 square  Mass (kg)  8.5  Material (Fan Blade)  Resin  Material (Louver)  Resin  Material (Main Unit)  Steel sheet 
    from S$359.90
    Min. 6 days
  39. Recessed ceiling ventilation fan Louver set type
    Panasonic Recessed ceiling ventilation fan Louver set type
    By optimizing the ventilation path and motor, low noise and low power consumption High taper blade fan Wind pressure type with highly airtight shutter Power supply connection: Inside the main body Kitchen / toilet / washroom / living room / corridor / hall / office / store
    Noise level (dB) (50 / 60Hz)  (Exhaust) 41.5 / 40.5  Power Consumption, at 50/60Hz (W)  (Exhaust) 82/86  Suitable Pipe Diameter (Φmm)  150  Embedded dimensions (mm)  385 square  Mass (kg)  8.1  Type  Low noise 600 mm 3 h type  Material (Fan Blade)  Steel sheet  Material (Main Unit)  Steel sheet 
    from S$329.90
    Min. 7 days
View : Grid List
Filter

Items 1 - 40 of 850

Set Ascending Direction