All Category

Ventilator Frames

View : Grid List
Filter

Items 1 - 40 of 143

Set Ascending Direction
  1. Ventilation Fan Extension Panel Set for Windows
    Japan Denko Ventilation Fan Extension Panel Set for Windows
    from S$32.99
    Min. 2 days
  2. Wood frame
    Mitsubishi Electric Wood frame
    It is a wooden frame to be incorporated into the wall hole when installing a standard ventilation fan. Assembly type Assembly nails included For 25 cm
    Dimensions, H x W x D (mm)  342×342×160  Type  For 25cm  Material  Rawan 
    Rating:
    75%
    from S$27.99
    Min. 2 days
  3. Ventilated small window panel
    NISSEI METALS Ventilated small window panel
    Use the small ventilation window to pass the air conditioner piping outdoors. A split panel that allows piping first. With window stopper.
    Mass (kg)  0.15  Applicable Height (mm)  Small window / 125-149  Color  Light gray  Operating Load (kg)  0.15  Surface Treatment  AAS 
    Rating:
    96%
    from S$22.99
    Min. 2 days
  4. Small window panel
    JEFCOM (DENSAN) Small window panel
    When installing a separate room air conditioner, piping using a small ventilation window is easy. Can be retrofitted.
    Dimension (mm)  98×150  RoHS directive (corresponding to 10 substances)  Correspondence  Color  Ivory 
    from S$3.89
    Min. 2 days
  5. Wooden frame for ventilation fan
    MIRAI INDUSTRY Wooden frame for ventilation fan
    Wall Thickness (mm)  25  Included Accessories  With nails  Dimension H (mm)  160 
    from S$49.99
    Min. 2 days
  6. Wood frame
    Mitsubishi Electric Wood frame
    It is a wooden frame to be incorporated into the wall hole when installing a standard ventilation fan. Assembly type Assembly nails included For 30 cm
    Material  Rawan  Dimensions, H x W x D (mm)  392×392×160  Type  For 30cm 
    Rating:
    100%
    from S$29.99
    Min. 2 days
  7. Non-combustible frame for general ventilation fan
    Panasonic Non-combustible frame for general ventilation fan
    Non-combustible certified product: NM-8578 * Please use when the wooden frame cannot be used around the exhaust port under the guidance of the relevant government offices. * When installing an outdoor hood with a fireproof damper, use the metal frame for mounting the fireproof damper outdoor hood... Read More
    Dimension B, Square (mm)  350  Dimension A (mm)  390  Material  Calcium silicate 
    Rating:
    100%
    from S$67.99
    Min. 7 days
  8. Flat panel for duct ventilation fan
    TOSHIBA CARRIER Flat panel for duct ventilation fan
    Color  (Body cover) Munsell 2.5GY9.0 / 0.5  Surface Treatment  (Body cover) glossy 
    from S$18.99
    Min. 2 days
  9. Window ventilation fan extension panel
    TOSHIBA CARRIER Window ventilation fan extension panel
    Trusco Part No.  807-1248 
    Rating:
    100%
    from S$39.99
    Min. 2 days
  10. Wood frame
    Mitsubishi Electric Wood frame
    It is a wooden frame to be incorporated into the wall hole when installing a standard ventilation fan. Assembly type Assembly nails included For 20 cm
    Dimensions, H x W x D (mm)  292×292×160  Type  For 20cm  Material  Rawan 
    from S$27.99
    Min. 2 days
  11. Extension panel for high window for window ventilation fan
    TOSHIBA CARRIER Extension panel for high window for window ventilation fan
    Dimension (mm)  (Extension mounting) 1100-1800  Mass (kg)  1.25  Dimension A (mm)  275 
    from S$35.99
    Min. 7 days
  12. Wooden frame for general ventilation fan
    TOSHIBA CARRIER Wooden frame for general ventilation fan
    Rating:
    100%
    from S$27.99
    Min. 2 days
  13. Auxiliary frame for long windows
    Mitsubishi Electric Auxiliary frame for long windows
    Dimensions, H x W x D (mm)  900×253×20 
    from S$29.99
    Min. 6 days
  14. Insulation frame for general ventilation fan
    Panasonic Insulation frame for general ventilation fan
    Installation of the ventilation fan When the wall surface is a metal plate (stainless steel, etc.), use it so that the wall surface does not come into contact with the main body of the ventilation fan.
    Dimension A (mm)  243  Dimension B, Square (mm)  247  Dimension C (mm)  307  Color  Munsell value 2.5GY8.0 / 0.5 
    from S$12.99
    Min. 5 days
  15. Pressure ventilating fan wooden frame
    Panasonic Pressure ventilating fan wooden frame
    Assembled type Ventilation fan mounting nut, washer, spring washer 4 each, 16 nails included Can be used by cutting between 100 and 150 mm depending on the wall thickness.
    Dimension C (mm)  325  Material  Lauan wood  Dimension A (mm)  375  Specification  For 30cm  Wall Thickness (mm)  t=25  Dimension D (mm)  210  Dimension B (mm)  349 
    from S$99.90
    Min. 5 days
  16. Replacement ceiling gap panel
    Mitsubishi Electric Replacement ceiling gap panel
    from S$76.99
    Min. 15 days
  17. Pressure ventilation fan Mounting frame
    Panasonic Pressure ventilation fan Mounting frame
    When making and installing a wooden frame on site, it is used for installing the ventilation fan body. Includes 4 nuts, washers, and spring washers for mounting the ventilation fan * The wooden frame FY-KWU type cannot be used because it has bolts. * Non-combustible frame cannot be used.
    Material  Stainless steel (SUS304) 
    from S$67.99
    Min. 6 days
  18. Exhaust fan fixed base
    MIRAI INDUSTRY Exhaust fan fixed base
    Used for mounting ventilation fans on walls and ceilings. No reinforcement behind the wall is required. It can also be installed behind the ceiling without a field edge. A drainage gradient (2 °) is provided in advance. Since it is equipped with a magnet, points can be detected with an EG attache... Read More
    Material  Made of resin  Color  Milky white 
    from S$7.29
    Min. 2 days
  19. Wooden frame for bathroom ventilation fan
    TOSHIBA CARRIER Wooden frame for bathroom ventilation fan
    from S$18.99
    Min. 7 days
  20. Standard ventilation fan system component +/+ non-combustible frame
    Mitsubishi Electric Standard ventilation fan system component +/+ non-combustible frame
    Dimensions, H x W x D (mm)  290×290×160  Mass (kg)  2.0 
    from S$55.99
    Min. 6 days
  21. Standard ventilation fan system member +/+ transom/small window mounting panel
    Mitsubishi Electric Standard ventilation fan system member +/+ transom/small window mounting panel
    Applicable models: Standard ventilation fan with a blade diameter of 20 cm (excluding kitchen) Panel material: Aluminum bonded to both sides of plastic
    Dimensions, H x W x D (mm)  512×900×88 
    from S$99.90
    Min. 6 days
  22. Auxiliary frame for long windows
    Mitsubishi Electric Auxiliary frame for long windows
    Dimensions, H x W x D (mm)  900×303×20 
    from S$33.99
    Min. 6 days
  23. Pressure ventilating fan wooden frame
    Panasonic Pressure ventilating fan wooden frame
    Assembled type Ventilation fan mounting nut, washer, spring washer 4 each, 16 nails included Can be used by cutting between 100 and 150 mm depending on the wall thickness.
    Specification  For 20cm  Dimension B (mm)  270  Dimension C (mm)  247  Material  Lauan wood  Dimension D (mm)  140  Wall Thickness (mm)  t=25  Dimension A (mm)  297 
    from S$84.99
    Min. 7 days
  24. Incombustible frame for ventilation fans
    Mitsubishi Electric Incombustible frame for ventilation fans
    A non-combustible frame used when wood cannot be used around the exhaust port when installing a ventilation fan. Assembly type. Includes nails, screws and washers. Uses non-combustible materials certified by the Ministry of Land, Infrastructure, Transport and Tourism.
    Mass (kg)  2.4  Dimensions, H x W x D (mm)  340×340×160 
    from S$58.99
    Min. 6 days
  25. Exhaust fan fixed base (for ceiling)
    MIRAI INDUSTRY Exhaust fan fixed base (for ceiling)
    Used to attach a ventilation fan to the ceiling / wall. Aluminum free duct With an adapter for easy connection. It can be easily installed even in the attic where there is no field edge. No reinforcement behind the wall is required. Since it is equipped with a magnet, points can be detected with ... Read More
    Color  Milky white  Material  Made of resin 
    from S$7.39
    Min. 5 days
  26. Standard ventilation fan system component +/+ insulating frame (plastic)
    Mitsubishi Electric Standard ventilation fan system component +/+ insulating frame (plastic)
    Please use when the mounting wall surface of the plastic ventilation fan for 30 cm is a metal plate, etc.
    Dimensions, H x W x D (mm)  391×391×30 
    from S$15.99
    Min. 6 days
  27. Standard ventilation fan system component/non-combustible frame
    Mitsubishi Electric Standard ventilation fan system component/non-combustible frame
    Mass (kg)  2.8  Dimensions, H x W x D (mm)  390×390×160 
    from S$69.99
    Min. 6 days
  28. Standard ventilation fan system component +/+ insulating frame (plastic)
    Mitsubishi Electric Standard ventilation fan system component +/+ insulating frame (plastic)
    Please use when the mounting wall surface of the plastic ventilation fan for 25 cm is a metal plate, etc.
    Dimensions, H x W x D (mm)  341×341×30 
    Rating:
    100%
    from S$13.99
    Min. 6 days
  29. Pressure ventilating fan wooden frame
    Panasonic Pressure ventilating fan wooden frame
    Assembled type Ventilation fan mounting nut, washer, spring washer 4 each, 16 nails included Can be used by cutting between 100 and 150 mm depending on the wall thickness.
    Dimension A (mm)  325  Material  Lauan wood  Dimension D (mm)  165  Dimension C (mm)  275  Dimension B (mm)  298  Wall Thickness (mm)  t=25  Specification  For 25cm 
    from S$99.90
    Min. 5 days
  30. Incombustible frame for general ventilation fan
    TOSHIBA CARRIER Incombustible frame for general ventilation fan
    from S$64.99
    Min. 7 days
  31. Shallow range hood material Non-combustible frame
    Panasonic Shallow range hood material Non-combustible frame
    Assembly type * Please use when the wooden frame cannot be used around the exhaust port under the guidance of the relevant government offices.
    Suitable for  FY-HCS30 (outdoor hood)  Material  Calcium silicate board (thickness 20mm) 
    from S$53.99
    Min. 7 days
  32. Standard ventilation fan system component +/+ metal frame (for concrete house)
    Mitsubishi Electric Standard ventilation fan system component +/+ metal frame (for concrete house)
    Made of steel plate for 25 cm
    Dimensions, H x W x D (mm)  410×410×53 
    from S$43.99
    Min. 6 days
  33. Ventilation fan system component for school +/+ attachment of decorative frame
    Mitsubishi Electric Ventilation fan system component for school +/+ attachment of decorative frame
    Dimensions, H x W x D (mm)  437×348×25  Mass (kg)  0.35 
    from S$49.99
    Min. 6 days
  34. Standard ventilation fan system component +/+ metal frame (for concrete house)
    Mitsubishi Electric Standard ventilation fan system component +/+ metal frame (for concrete house)
    30 cm steel plate outdoor frame only
    Dimensions, H x W x D (mm)  460×460×53 
    from S$48.99
    Min. 6 days
  35. Standard ventilation fan system component +/+ metal frame (for concrete house)
    Mitsubishi Electric Standard ventilation fan system component +/+ metal frame (for concrete house)
    Made of steel plate for 20 cm
    Dimensions, H x W x D (mm)  360×360×53 
    from S$38.99
    Min. 6 days
  36. Rosnai system material +/+ wooden frame (for VL-130K/130EK/150KP)
    Mitsubishi Electric Rosnai system material +/+ wooden frame (for VL-130K/130EK/150KP)
    For VL-130K / 130EK / 150KP
    Dimensions, H x W x D (mm)  293×533×310 
    from S$49.99
    Min. 6 days
  37. Ceiling-embedded bath ventilation dryer Ceiling hanging frame
    Panasonic Ceiling-embedded bath ventilation dryer Ceiling hanging frame
    from S$48.99
    Min. 7 days
  38. Ventilation fan fixed base drill guide
    MIRAI INDUSTRY Ventilation fan fixed base drill guide
    It is used as a drilling guide for opening the outer wall after installing the ventilation fan fixing pedestal.
    Suitable for  Exhaust fan fixed base (except PYPB-150)  Drill bit size (mm)  Φ6×200  Material  Made of resin  Color  Milky white 
    from S$0.91
    Min. 5 days
  39. Wooden frame for industrial ventilation fan
    TOSHIBA CARRIER Wooden frame for industrial ventilation fan
    from S$109.90
    Min. 5 days
  40. Wooden frame for industrial ventilation fan
    TOSHIBA CARRIER Wooden frame for industrial ventilation fan
    from S$99.90
    Min. 7 days
View : Grid List
Filter

Items 1 - 40 of 143

Set Ascending Direction